All Category

Inverters / Converters

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 69

Set Ascending Direction
  1. DC / AC inverter (sine wave series) 24V
    New-Era DC / AC inverter (sine wave series) 24V
    Microcomputer control equipment can also be used. Moreover, low cost specifications. The output waveform is a sine wave specification, and loads that could not be used with the rectangular wave specification can now be used. In addition, each security function such as low voltage input protection... Read More
    Output Waveform  sine wave  Output Voltage (V)  AC100 
    Rating:
    100%
    from S$999.00
    Min. 2 days
  2. DC / DC converter
    New-Era DC / DC converter
    Compatible with idling stop vehicles. Equipped with USB charging terminal (1.5A). Ultra compact body. Control signal conversion circuit 3 statistics. Equipped with signal conversion functions such as illumination / parking brake / reverse. Large-capacity constant output (backup output). Equipped ... Read More
    Conversion Efficiency (%)  About 95  Circuit System  Switching PWM method  No-load current (mA)  [ACC] ON: about 10, OFF: about 5  Input Voltage (V)  DC24(DC 18~32)  Operating Temperature Range (℃)  -20~60  Mass (g)  670 
    from S$399.90
    Min. 5 days
  3. USB & Outlet Silent type for DC24V
    DAIJI INDUSTRY (Meltec) USB & Outlet Silent type for DC24V
    The aluminum alumite body specification greatly reduces the noise of noisy fans! Aluminum mite body specifications for a stylish finish! * Do not use this product for any purpose other than the specified purpose. * Do not disassemble or modify this product. It may cause overheating, ignition, or ... Read More
    Rating:
    100%
    from S$78.99
    Min. 2 days
  4. DC / DC converter waterproof type
    JET INOUE DC / DC converter waterproof type
    Converts 24V DC power supply for trucks to 12V DC! It is waterproof and can be mounted externally. Electrical parts * Only for 24V. * Although it has a waterproof function, it is not completely waterproof. * Equipment that exceeds the rated value at startup, such as a motor or monitor, cannot be ... Read More
    Dimensions, Width W x Height H x Depth D (mm)  48×58×25  Mounting Hole  4mmΦ, hole pitch about 66mm  Rated Current (A)  5 (continuous maximum)  Color  Black  Output Voltage (V)  DC12  Input Voltage (V)  DC24  Dust / Water Protection  IP68 equivalent  Material (Main Unit)  Resin 
    Rating:
    91%
    from S$38.99
    Min. 2 days
  5. DC12V → DC24 step-up converter
    JET INOUE DC12V → DC24 step-up converter
    Step-up conversion from 12V DC for passenger cars to 24V DC for trucks. It is possible to use electrical components for 24V vehicles in 12V vehicles. Electrical parts * 12V only. * Do not use beyond the rating. * Equipment that exceeds the rated value at startup, such as a motor or monitor, canno... Read More
    Output Current (A)  (Continuous maximum) 2  Dimensions, Width W x Height H x Depth D (mm)  40×58×25  Material (Main Unit)  Aluminum  Input Voltage (V)  DC12  Rated Input Voltage (V)  DC12  Rated Output Voltage (V)  DC24  Output Voltage (V)  DC24  Color  Pink 
    Rating:
    95%
    from S$65.99
    Min. 2 days
  6. DCDC converter
    DAIJI INDUSTRY (Meltec) DCDC converter
    You can use 12V car accessories by converting the 24V DC power supply of the truck to 12V DC. [Memory power supply] Holds memory functions such as car audio. (The power switch of this product is always ON) [Protection circuit] Input side overvoltage protection circuit Input side undervoltage prot... Read More
    Rated Output Voltage (V)  DC12.8±0.2  Cable Length (m)  About 1450  High voltage cut (V)  30±1  Standby current  (No load) OFF / 30mA, ON / 150mA  Low voltage cut (V)  18.5±1  Input voltage range (V)  DC21~30  Operating Temperature Range (℃)  0~40  Rated Input Voltage (V)  DC24 
    Rating:
    80%
    from S$95.99
    Min. 2 days
  7. Deco-Deco Converter 10A
    BAL OHASHI Deco-Deco Converter 10A
    It is a device that converts the power supply (DC24V) of large vehicles (trucks, buses, construction machinery, etc.) to DC5V / DC12V. With USB terminal. Equipped with 5 types of safety protection circuits. Portable navigation, in-vehicle radar detector, mobile phone charger, digital audio player... Read More
    Cable Length (m)  900 (effective length)  Mass (g)  270  Input Voltage (V)  DC24  Output Voltage (V)  DC12/DC5  Dimensions, Width W x Depth D x Height H (mm)  60×114×41 
    Rating:
    57%
    from S$47.99
    Min. 2 days
  8. DC / DC converter socket type 3A
    DAIJI INDUSTRY (Meltec) DC / DC converter socket type 3A
    In addition to the socket that can convert from 24V DC power supply to 12V DC power supply, it is also equipped with a USB power port, which is very convenient! Ideal for charging portable music players and mobile phones. * Make sure that the DC12V product has a rated current (A) or less. * Avoid... Read More
    Mass (g)  190  Material (Main Unit)  ABS resin  Dimension (mm)  About 100 × 34 × 74  Cable Length (cm)  About 90  Output Voltage (V)  DC12/USB5  Input Voltage (V)  DC24  Output Current (A)  DC3/USB0.5  Included Accessories  Double-sided tape 
    Rating:
    92%
    from S$39.99
    Min. 2 days
  9. Hybrid inverter 24V only
    CELLSTAR Hybrid inverter 24V only
    1 Output over protection When the output capacity exceeds the maximum output capacity, the power is forcibly turned off, and when the cause is removed, it automatically recovers. 2 Output short-circuit protection If the output (AC100V side) is short-circuited, the output is stopped, and when the ... Read More
    Conversion Efficiency (%)  80 and more  Input Voltage (V)  DC24 (Operating voltage range 22.0-30.0)  Output Frequency (Hz)  55  Output Waveform  Square wave  Attached Cable  Cord length 70cm (Built-in 5A fuse)  Main Unit Size (mm)  57(W)X75(D)X33(H)  Circuit System  PWM method  Rated Output (W)  24  Output Current (A)  1.2 (maximum)  Operating Temperature Range (℃)  -20~+40  Maximum Output  30  Instantaneous output (W)  Max / 60 (within 0.1 second) 
    Rating:
    100%
    from S$38.99
    Min. 2 days
  10. BRAITH DCDC Converter
    BRAITH BRAITH DCDC Converter
    You can convert 24V DC to 12V DC and add one socket in your car to three 12V socket power supplies and two USB power supplies. 24V car can use DC12V device and USB power supply
    RoHS directive (corresponding to 10 substances)  Current Consumption (A)  Power cord (cm)  80  Included Accessories  Double-sided tape + screw  Suitable for  For 24V domestic cars only  Output  USB:5V/1A+2.1A 
    from S$33.99
    Min. 2 days
  11. DCDC Converter
    CELLSTAR DCDC Converter
    Converts battery power (DC24V) for 4WD, camper vans, buses, trucks, etc. to DC12V. You can fully enjoy car electronics products with DC12V power supply in large vehicles. In particular, it has excellent operability and safety, and is effective for outdoor activities and business, further expandin... Read More
    Operating Temperature Range (℃)  -20~+40  Input voltage range (V)  DC22~30  Rated Input Voltage (V)  DC24 
    Rating:
    95%
    from S$79.99
    Min. 2 days
  12. DC / DC converter (DC voltage converter)
    Argus DC / DC converter (DC voltage converter)
    From 24V DC to 12V DC. Equipped with input / output circuit for illumination!
    Rated Output Voltage (V)  DC13.8  Input Voltage (V)  DC24 
    Rating:
    80%
    from S$119.90
    Min. 2 days
  13. DC-DC converter
    New-Era DC-DC converter
    Ultra-thin compact body. Equipped with 3 control signal voltage conversion circuits (50mA). (DDS) (Equipped with signal conversion function such as illumination / parking brake / reverse) Large-capacity constant output (backup output). Equipped with ACC (key switch) interlocking output. Achieves ... Read More
    Input Method  Dedicated cable (accessory)  Rated Output Voltage (V)  DC13.5  Rated Input Voltage (V)  DC24  Circuit System  Switching PWM method 
    from S$189.90
    Min. 2 days
  14. 3WAY inverter Silent type 80W for DC24V
    DAIJI INDUSTRY (Meltec) 3WAY inverter Silent type 80W for DC24V
    The aluminum alumite body specification greatly reduces the noise of noisy fans! You can charge mobile devices, smartphones, digital players, game consoles, mobile phones, etc., and use home appliances in the car. Three power supplies can be used: one AC100V outlet, one USB port, and one accessor... Read More
    Dimensions (H x W x D) (mm)  42×67×117  Number of Pot / Pan  AC x 1, USB x 1  Mass (g)  320  Instantaneous output (W)  Up to 100  Rated Output (W)  80  Input Power  Cigar plug 
    Rating:
    100%
    from S$67.99
    Min. 2 days
  15. Hybrid Converter 24V Only
    CELLSTAR Hybrid Converter 24V Only
    1 Output over protection AC100V DC12V When the output capacity exceeds the maximum output capacity, the power is forcibly turned off, and when the cause is removed, it automatically recovers. 2 Output short protection AC100V If the output (AC100V side) is short-circuited, the output will be stopp... Read More
    Output Frequency (Hz)  55  Input Voltage (V)  DC24 (operating voltage range) 22.0-30.0  Operating Temperature Range (℃)  -20~+40  Conversion Efficiency (%)  75 or more  Attached Cable  Cord length 70cm (Built-in 10A fuse)  Instantaneous output (W)  Max / 60 (within 0.1 second)  Rated Output (W)  24  Circuit System  PWM method  Output Waveform  Square wave  Maximum Output (W)  30  Main Unit Dimensions, Width W x Depth D x Height H (mm)  104×65×35 
    Rating:
    60%
    from S$47.99
    Min. 2 days
  16. DC / DC converter (DC voltage converter)
    Argus DC / DC converter (DC voltage converter)
    DC24V → DC12V. Ultra-compact and lightweight.
    Output Current (A)  (Continuous) 2, (Maximum) 3  Dimensions, Width W x Depth D x Height H (mm)  80×80×31  Input Voltage (V)  DC24  Mass (g)  170  Rated Output Voltage (V)  DC13.8 
    Rating:
    76%
    from S$67.99
    Min. 2 days
  17. Hybrid converter 3WAY
    CELLSTAR Hybrid converter 3WAY
    Can be used with a 24V car. Supports quick charging of smartphones, tablets, etc. Resistant to changes in battery voltage. With a wide input voltage range, voltage and changes are safe. DC12V products can be used in DC24V vehicles such as trucks. In addition, AC100V and USB devices can also be used.
    Rated Output (W)  24  Maximum Output (W)  30  Power Cable  70cm (Built-in 15A fuse)  Main Unit Dimensions, Width W x Depth D x Height H (mm)  104×73.5×35  Circuit System  PWM method  Output Frequency (Hz)  55  Output Waveform  Short wave  Operating Temperature Range (℃)  -20~+40 
    Rating:
    90%
    from S$79.99
    Min. 2 days
  18. DC / DC converter (DC voltage converter)
    Argus DC / DC converter (DC voltage converter)
    From 24V DC to 12V DC. With fan
    Specification  With cigar socket output, with fan  Mass (g)  3200  Input Voltage (V)  DC24  Output Current (A)  (Continuous) 30, (Maximum) 32  Dimensions, Width W x Depth D x Height H (mm)  128×200×104  Rated Output Voltage (V)  DC13.8 
    Rating:
    93%
    from S$289.90
    Min. 2 days
  19. Hyper inverter 24V
    CELLSTAR Hyper inverter 24V
    A large-capacity inverter that can be used with large electric appliances that could not be used until now. Input current value (current consumption) and input voltage value (battery voltage) are displayed with 10 LEDs. Overload / overheat is displayed with LEDs. Power cord with clip included (Pl... Read More
    Operating Temperature Range (℃)  -20~+40  Operating Voltage Range (V)  21~30  Output Frequency (Hz)  50/60 (with changeover switch)  Output Voltage (V)  AC100 (Built-in stabilization circuit)  Color  Black  Input Voltage (V)  DC24  Circuit System  PWM inverter  Output Waveform  Square wave 
    from S$899.90
    Min. 2 days
  20. Swing type with outlet plug stick cord
    JET INOUE Swing type with outlet plug stick cord
    Only for vehicles with outlets. Please use it for connection with electrical components. Electrical parts * Do not use a damaged plug or a loose outlet. It may cause a fire.
    Rating  24V10A or less  Cable Length (cm)  30  Material  Resin  Color  White 
    from S$9.59
    Min. 2 days
  21. DC / AC inverter (small inverter) 24V
    New-Era DC / AC inverter (small inverter) 24V
    A cigar plug type inverter that anyone can easily use. Electric appliances such as laptops, mobile phones, camcorders, digital cameras and battery chargers can be used in the car. In addition, it is equipped with various security functions such as a low voltage input protection circuit and an ove... Read More
    Continuous Output Power (W)  170  Output Voltage (V)  AC100  Output Waveform  Square wave (pseudo sine wave)  Input Method  Cigar plug (Cord length: 120cm)  No-load Current (A)  About 0.2  Circuit System  Switching PWM method  Output Frequency (Hz)  55  Input Voltage (V)  DC24(23~30)  Dimensions, Width W x Depth D x Height H (mm)  100×160×45  Operating Temperature Range (℃)  -20~+40  Mass (kg)  0.8  Maximum Output Power (W)  200  Conversion Efficiency (%)  About 90 
    from S$339.90
    Min. 8 days
  22. DC / DC converter
    JET INOUE DC / DC converter
    Input Power (V)  24V  Material  Aluminum  Material (Main Unit)  Aluminum  Color  Black  Rated Output Voltage (V)  DC12  Output Voltage (V)  DC12  Input Voltage (V)  DC24  Rated Input Voltage (V)  DC24  Protection Circuit  Pulse width modulation 
    Rating:
    100%
    from S$43.99
    Min. 2 days
  23. DC / AC inverter (sine wave series) 24V
    Argus DC / AC inverter (sine wave series) 24V
    AC100V can be used as a power source for personal radios, amateur radios, commercial radios, car stereos, car components, etc.
    Voltage (V)  24 
    from S$679.90
    Min. 4 days
  24. DC / DC converter
    JET INOUE DC / DC converter
    It is for converting from DC24V battery of heavy truck etc. to DC13.8V output. You will be able to use radios and electronic devices with an input of 13.8V. Electrical parts * Please check the website of Alinco Co., Ltd. for details.
    Color  Black  Output Voltage (V)  DC 13.8 (fixed) 
    from S$289.90
    Min. 2 days
  25. DC / AC inverter (sine wave series) 24V
    Argus DC / AC inverter (sine wave series) 24V
    * Remote control terminal is sold separately.
    Voltage (V)  24  Specification  Rohs compatible product with fan 
    from S$1,699.00
    Min. 4 days
  26. DC / AC inverter (large capacity inverter) 24V
    New-Era DC / AC inverter (large capacity inverter) 24V
    Large-capacity output with a margin even with a load with a large starting force such as a motor. By setting the starting current characteristics high, it demonstrates its strength in driving loads with large starting power such as motors and compressors. In addition, each security function such ... Read More
    Maximum Output Power (W)  1500  Mass (kg)  4.3  Output Voltage (V)  AC100  Operating Temperature Range (℃)  -20~+60  Conversion Efficiency (%)  About 85  Input Voltage (V)  DC24(21~31)  Dimensions, Width W x Depth D x Height H (mm)  255×408×86  Circuit System  Switching PWM method  Output Frequency (Hz)  50/60 switching type  Output Waveform  Square wave (pseudo sine wave)  Continuous Output Power (W)  1300 
    from S$1,699.00
    Min. 7 days
  27. DC / AC inverter (large capacity sine wave inverter) 24V
    New-Era DC / AC inverter (large capacity sine wave inverter) 24V
    Large-capacity output with a margin even with a load with a large starting force such as a motor. By setting the starting current characteristics high, it demonstrates its strength in driving loads with large starting power such as motors and compressors. In addition, each security function such ... Read More
    Dimensions, Width W x Depth D x Height H (mm)  255×408×86  Operating Temperature Range (℃)  -20~+60  Output Waveform  sine wave  Circuit System  Switching PWM method  Input Voltage (V)  DC24(21~31)  Maximum Output Power (W)  1500  Mass (kg)  4.9  Output Voltage (V)  AC100  Continuous Output Power (W)  1300  Conversion Efficiency (%)  About 85  Output Frequency (Hz)  50/60 switching type 
    from S$2,399.00
    Min. 7 days
  28. DC / AC inverter (noise suppression specification) 24V
    New-Era DC / AC inverter (noise suppression specification) 24V
    Significantly cuts annoying noise from radios, measuring instruments, sonar (fishfinders), etc. In addition, by adding a filter set (NFI-1500-DC, NFI-1500-AC), the degree of clearness is further improved. All electrical products such as measuring instruments and microcomputer control products can... Read More
    Output Voltage (V)  AC100  Maximum Output Power (W)  1500  Mass (kg)  5.2  Input Voltage (V)  DC24(21~31)  Output Waveform  sine wave  Circuit System  Switching PWM method  Dimensions, Width W x Depth D x Height H (mm)  255×408×86  Operating Temperature Range (℃)  -20~+60  Conversion Efficiency (%)  About 85  Output Frequency (Hz)  50/60 switching type  Continuous Output Power (W)  1300 
    from S$2,699.00
    Min. 7 days
  29. DC21-28V → DC13. 8V / 30ADC / DC converter
    ESCO DC21-28V → DC13. 8V / 30ADC / DC converter
    Output Voltage  13.8V fixed  Operating Temperature Range  0℃/40℃  Input voltage  DC21V / 28V (Rated DC24V)  Fuse  Flat type 30A 
    from S$439.90
    Min. 4 days
  30. USB & Outlet  24V  Inverter  Rated 1400W  SIV-1501
    MIYABI USB & Outlet 24V Inverter Rated 1400W SIV-1501
    AC100V can be used in the car. You can connect directly from the battery and use the power supply of 2 AC outlets and 2 USB ports. The aluminum alumite body specification reduces fan noise. Compact and stylish finish. * Since the waveform of household AC100V is a sine waveform, some electrical ap... Read More
    Rated Output (W)  1400  Suitable for  24V car only  Output Frequency (Hz)  55  Conversion Efficiency (%)  75  Output Voltage (V)  AC100 (AC outlet x 2)  Mass (kg)  About 2.4  Body dimensions (width W x height H x depth D) (mm)  Approximately 150 x 76 x 370  Fuse  Built-in body  Input Voltage (V)  DC24  Output Waveform  Square wave  Output  USB: 2.4A (total of 2 ports)  Instantaneous output (W)  Up to 1500 
    from S$469.90
    Min. 33 days
  31. USB & Outlet  12V  Rated 300W  SIV-300
    MIYABI USB & Outlet 12V Rated 300W SIV-300
    You can easily use laptops and mobile devices in the car. When connected directly from the battery, it can be used up to a total rating of 300W. The aluminum alumite body specification reduces fan noise. Compact and stylish finish. * Since the waveform of household AC100V is a sine waveform, some... Read More
    Suitable for  12V car only  Output Frequency (Hz)  55  Conversion Efficiency (%)  75  Output Voltage (V)  AC100 (AC outlet x 2)  Mass (g)  About 540  Body dimensions (width W x height H x depth D) (mm)  Approximately 100 x 56 x 151  Input Voltage (V)  DC12  Output Waveform  Square wave  Output  USB:2.4A 
    from S$95.99
    Min. 33 days
  32. DC / DC converter
    FRC DC / DC converter
    With the power supply (DC24V) of a large truck or camper You can enjoy DC12V car accessories. Built-in backup circuit to prevent memory disappearance of audio equipment, etc. Built-in backup circuit Built-in protection circuit for overvoltage / overcurrent / heat detection / incorrect connection ... Read More
    Power Source  DC24V 
    from S$119.90
    Min. 5 days
  33. USB & Outlet  12V  Rated 120W  SIV-150
    MIYABI USB & Outlet 12V Rated 120W SIV-150
    You can easily use laptops and mobile devices in the car. Two power supplies, AC100V outlet 2 and USB port 1, can be used. The aluminum alumite body specification reduces fan noise. Compact and stylish finish. * Since the waveform of household AC100V is a sine waveform, some electrical appliances... Read More
    Rated Output (W)  120  Suitable for  12V car only  Fuse  15A glass tube (inside the power plug)  Output Frequency (Hz)  55  Conversion Efficiency (%)  75  Output Voltage (V)  AC100 (AC outlet x 2)  Power Cable (m)  About 1  Mass (g)  About 370  Body dimensions (width W x height H x depth D) (mm)  Approximately 70 x 47 x 111  Input Voltage (V)  DC12  Output Waveform  Square wave  Output  USB:2.4A  Instantaneous output (W)  Up to 150 
    from S$65.99
    Min. 33 days
  34. DC Converter DC24V-12V
    MonotaRO DC Converter DC24V-12V
    DC12V products and USB devices can be used at the same time in DC24V vehicles. 3 DC12V sockets and 1 USB port Can be used up to a total of 5A. Equipped with a board protection circuit. Outputs DC12V on a DC24V vehicle * For DC24V vehicles. It cannot be used for DC12V vehicles. * Do not use heavy... Read More
    USB port number  1 piece (5V / 2A)  Maximum power  12V/60W  Suitable for  24V domestic car  Output Current (A)  5A (DC3/USB2)  Cable Length (cm)  90  Material (Main Unit)  ABS resin  Mass (g)  About 140  Output Voltage (V)  DC12/USB5  Input Voltage (V)  DC24 
    Rating:
    100%
    from S$24.99
    Min. 2 days
  35. DC / AC Inverter
    CLESEED DC / AC Inverter
    By converting the DC power of the battery into AC 100V AC power of the household outlet, home appliances can be used even in places where there is no outlet. Although it is a compact and lightweight body, it has a large output with a rated output of 1500W. The maximum instantaneous output is 3000... Read More
    RoHS directive (corresponding to 10 substances)  USB port  1 port (DC5V / 2.1A)  Output Frequency (Hz)  55 (for 50/60 display devices)  Conversion Efficiency (%)  80 and more  Output Voltage (V)  AC100  Output Waveform  Square wave 
    from S$63.99
    Min. 2 days
  36. DC / DC socket
    Seiko Sangyo DC / DC socket
    For vehicles with 24V power output such as trucks. A DC / DC converter that converts a 24V output to a 12V output. There are 3 sockets that output 12V. One of them can switch the output voltage between 12V and 24V, so you can also use equipment with a 24V power supply. At 24V output, the amber LE... Read More
    Cable Length (m)  Dimensions (H x W x D) (mm)  36×118×70  Fuse Capacity (A)  Built-in plug: 15  Power Supply Voltage (V)  DC24  Acceptable power (W)  Maximum: 168 (including USB)  Conform to  USB PD 
    from S$55.99
    Min. 2 days
  37. 3Way inverter  24V  Rated 80W  SIV-81
    MIYABI 3Way inverter 24V Rated 80W SIV-81
    You can use 3 patterns of power from the car accessory socket. AC outlet, USB port, accessory socket DC24V dedicated inverter with aluminum alumite body that can be used for charging smartphones and home appliances in the car
    Suitable for  24V car only  Output Frequency (Hz)  55  Fuse  5A glass tube (inside the power plug)  Conversion Efficiency (%)  75  Rated Output (W)  80  Output Voltage (V)  AC100 (AC outlet)  Power Cable (m)  About 1  Mass (g)  About 320  Body dimensions (width W x height H x depth D) (mm)  Approximately 67 x 42 x 117  Input Voltage (V)  DC24  Output Waveform  Square wave  Output  USB: 2.4A, accessory socket: 5A  Instantaneous output (W)  Up to 100 
    from S$65.99
    Min. 33 days
  38. 3way inverter  12V  Rated 80W  SIV-80
    MIYABI 3way inverter 12V Rated 80W SIV-80
    AC100V can be used in the car. You can use 3 patterns of power from the car accessory socket. AC outlet, USB port, accessory socket * Since the waveform of household AC100V is a sine waveform, some electrical appliances cannot be used.
    Fuse  10A glass tube (inside the power plug)  Suitable for  12V car only  Output Frequency (Hz)  55  Conversion Efficiency (%)  75  Rated Output (W)  80  Output Voltage (V)  AC100 (AC outlet)  Power Cable (m)  About 1  Mass (g)  About 320  Body dimensions (width W x height H x depth D) (mm)  Approximately 67 x 42 x 117  Input Voltage (V)  DC12  Output Waveform  Square wave  Output  USB: 2.4A, accessory socket: 10A  Instantaneous output (W)  Up to 100 
    from S$58.99
    Min. 33 days
  39. USB & Outlet  24V  Inverter  Rated 300W  SIV-301
    MIYABI USB & Outlet 24V Inverter Rated 300W SIV-301
    You can easily use laptops and mobile devices in the car. When connected directly from the battery, it can be used up to a total rating of 300W. Two power supplies, AC100V outlet 2 and USB port 1, can be used. The aluminum alumite body specification reduces fan noise. Compact and stylish finish. ... Read More
    Suitable for  24V car only  Output Frequency (Hz)  55  Conversion Efficiency (%)  75  Output Voltage (V)  AC100 (AC outlet x 2)  Mass (g)  About 540  Body dimensions (width W x height H x depth D) (mm)  Approximately 100 x 56 x 151  Input Voltage (V)  DC24  Output Waveform  Square wave  Output  USB:2.4A 
    from S$98.99
    Min. 33 days
  40. Power Inverter Neo 24V
    CELLSTAR Power Inverter Neo 24V
    6 protection functions prevent troubles 1. Output over protection When the output capacity exceeds the maximum output capacity, the PROTECT lamp lights up and the power is forcibly turned off. 2. Output short protection Output (AC100V side) 3.Abnormal temperature detection protection If the tempe... Read More
    Operating Temperature (℃)  -20~+40  Cable Length (m)  0.7  Maximum Output (W)  1000  Main Unit Dimensions, Width W x Depth D x Height H (mm)  122×212×76  Mass (g)  1375  Output Frequency (Hz)  55  Fuse Capacity (A)  60 (20x3 body built-in)  Conversion Efficiency (%)  80 and more  Rated Output (W)  800  Output Voltage (V)  AC100  Input Power  Battery connection  Included Accessories  Battery connection cord  Input Voltage (V)  DC24(24.0V~29.0V)  Circuit System  PWM inverter  Output Waveform  Square wave  Instantaneous output (W)  Up to 2000 (within 0.1 seconds) 
    from S$479.90
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 69

Set Ascending Direction