All Category

24V Compatible DC to AC Inverters

View : Grid List
Filter

32 Item(s)

Set Ascending Direction
  1. DC / AC inverter (sine wave series) 24V
    New-Era DC / AC inverter (sine wave series) 24V
    Microcomputer control equipment can also be used. Moreover, low cost specifications. The output waveform is a sine wave specification, and loads that could not be used with the rectangular wave specification can now be used. In addition, each security function such as low voltage input protection... Read More
    Output Waveform  sine wave  Output Voltage (V)  AC100 
    Rating:
    100%
    from S$999.00
    Min. 2 days
  2. USB & Outlet Silent type for DC24V
    DAIJI INDUSTRY (Meltec) USB & Outlet Silent type for DC24V
    The aluminum alumite body specification greatly reduces the noise of noisy fans! Aluminum mite body specifications for a stylish finish! * Do not use this product for any purpose other than the specified purpose. * Do not disassemble or modify this product. It may cause overheating, ignition, or ... Read More
    Rating:
    100%
    from S$78.99
    Min. 2 days
  3. Hybrid inverter 24V only
    CELLSTAR Hybrid inverter 24V only
    1 Output over protection When the output capacity exceeds the maximum output capacity, the power is forcibly turned off, and when the cause is removed, it automatically recovers. 2 Output short-circuit protection If the output (AC100V side) is short-circuited, the output is stopped, and when the ... Read More
    Conversion Efficiency (%)  80 and more  Input Voltage (V)  DC24 (Operating voltage range 22.0-30.0)  Output Frequency (Hz)  55  Output Waveform  Square wave  Attached Cable  Cord length 70cm (Built-in 5A fuse)  Main Unit Size (mm)  57(W)X75(D)X33(H)  Circuit System  PWM method  Rated Output (W)  24  Output Current (A)  1.2 (maximum)  Operating Temperature Range (℃)  -20~+40  Maximum Output  30  Instantaneous output (W)  Max / 60 (within 0.1 second) 
    Rating:
    100%
    from S$38.99
    Min. 2 days
  4. 3WAY inverter Silent type 80W for DC24V
    DAIJI INDUSTRY (Meltec) 3WAY inverter Silent type 80W for DC24V
    The aluminum alumite body specification greatly reduces the noise of noisy fans! You can charge mobile devices, smartphones, digital players, game consoles, mobile phones, etc., and use home appliances in the car. Three power supplies can be used: one AC100V outlet, one USB port, and one accessor... Read More
    Dimensions (H x W x D) (mm)  42×67×117  Number of Pot / Pan  AC x 1, USB x 1  Mass (g)  320  Instantaneous output (W)  Up to 100  Rated Output (W)  80  Input Power  Cigar plug 
    Rating:
    100%
    from S$67.99
    Min. 2 days
  5. Hyper inverter 24V
    CELLSTAR Hyper inverter 24V
    A large-capacity inverter that can be used with large electric appliances that could not be used until now. Input current value (current consumption) and input voltage value (battery voltage) are displayed with 10 LEDs. Overload / overheat is displayed with LEDs. Power cord with clip included (Pl... Read More
    Operating Temperature Range (℃)  -20~+40  Operating Voltage Range (V)  21~30  Output Frequency (Hz)  50/60 (with changeover switch)  Output Voltage (V)  AC100 (Built-in stabilization circuit)  Color  Black  Input Voltage (V)  DC24  Circuit System  PWM inverter  Output Waveform  Square wave 
    from S$899.90
    Min. 2 days
  6. Swing type with outlet plug stick cord
    JET INOUE Swing type with outlet plug stick cord
    Only for vehicles with outlets. Please use it for connection with electrical components. Electrical parts * Do not use a damaged plug or a loose outlet. It may cause a fire.
    Rating  24V10A or less  Cable Length (cm)  30  Material  Resin  Color  White 
    from S$9.59
    Min. 2 days
  7. DC / AC inverter (small inverter) 24V
    New-Era DC / AC inverter (small inverter) 24V
    A cigar plug type inverter that anyone can easily use. Electric appliances such as laptops, mobile phones, camcorders, digital cameras and battery chargers can be used in the car. In addition, it is equipped with various security functions such as a low voltage input protection circuit and an ove... Read More
    Continuous Output Power (W)  170  Output Voltage (V)  AC100  Output Waveform  Square wave (pseudo sine wave)  Input Method  Cigar plug (Cord length: 120cm)  No-load Current (A)  About 0.2  Circuit System  Switching PWM method  Output Frequency (Hz)  55  Input Voltage (V)  DC24(23~30)  Dimensions, Width W x Depth D x Height H (mm)  100×160×45  Operating Temperature Range (℃)  -20~+40  Mass (kg)  0.8  Maximum Output Power (W)  200  Conversion Efficiency (%)  About 90 
    from S$339.90
    Min. 8 days
  8. DC / AC inverter (sine wave series) 24V
    Argus DC / AC inverter (sine wave series) 24V
    AC100V can be used as a power source for personal radios, amateur radios, commercial radios, car stereos, car components, etc.
    Voltage (V)  24 
    from S$679.90
    Min. 4 days
  9. DC / AC inverter (sine wave series) 24V
    Argus DC / AC inverter (sine wave series) 24V
    * Remote control terminal is sold separately.
    Voltage (V)  24  Specification  Rohs compatible product with fan 
    from S$1,699.00
    Min. 4 days
  10. DC / AC inverter (large capacity inverter) 24V
    New-Era DC / AC inverter (large capacity inverter) 24V
    Large-capacity output with a margin even with a load with a large starting force such as a motor. By setting the starting current characteristics high, it demonstrates its strength in driving loads with large starting power such as motors and compressors. In addition, each security function such ... Read More
    Maximum Output Power (W)  1500  Mass (kg)  4.3  Output Voltage (V)  AC100  Operating Temperature Range (℃)  -20~+60  Conversion Efficiency (%)  About 85  Input Voltage (V)  DC24(21~31)  Dimensions, Width W x Depth D x Height H (mm)  255×408×86  Circuit System  Switching PWM method  Output Frequency (Hz)  50/60 switching type  Output Waveform  Square wave (pseudo sine wave)  Continuous Output Power (W)  1300 
    from S$1,699.00
    Min. 7 days
  11. DC / AC inverter (large capacity sine wave inverter) 24V
    New-Era DC / AC inverter (large capacity sine wave inverter) 24V
    Large-capacity output with a margin even with a load with a large starting force such as a motor. By setting the starting current characteristics high, it demonstrates its strength in driving loads with large starting power such as motors and compressors. In addition, each security function such ... Read More
    Dimensions, Width W x Depth D x Height H (mm)  255×408×86  Operating Temperature Range (℃)  -20~+60  Output Waveform  sine wave  Circuit System  Switching PWM method  Input Voltage (V)  DC24(21~31)  Maximum Output Power (W)  1500  Mass (kg)  4.9  Output Voltage (V)  AC100  Continuous Output Power (W)  1300  Conversion Efficiency (%)  About 85  Output Frequency (Hz)  50/60 switching type 
    from S$2,399.00
    Min. 7 days
  12. DC / AC inverter (noise suppression specification) 24V
    New-Era DC / AC inverter (noise suppression specification) 24V
    Significantly cuts annoying noise from radios, measuring instruments, sonar (fishfinders), etc. In addition, by adding a filter set (NFI-1500-DC, NFI-1500-AC), the degree of clearness is further improved. All electrical products such as measuring instruments and microcomputer control products can... Read More
    Output Voltage (V)  AC100  Maximum Output Power (W)  1500  Mass (kg)  5.2  Input Voltage (V)  DC24(21~31)  Output Waveform  sine wave  Circuit System  Switching PWM method  Dimensions, Width W x Depth D x Height H (mm)  255×408×86  Operating Temperature Range (℃)  -20~+60  Conversion Efficiency (%)  About 85  Output Frequency (Hz)  50/60 switching type  Continuous Output Power (W)  1300 
    from S$2,699.00
    Min. 7 days
  13. USB & Outlet  24V  Inverter  Rated 1400W  SIV-1501
    MIYABI USB & Outlet 24V Inverter Rated 1400W SIV-1501
    AC100V can be used in the car. You can connect directly from the battery and use the power supply of 2 AC outlets and 2 USB ports. The aluminum alumite body specification reduces fan noise. Compact and stylish finish. * Since the waveform of household AC100V is a sine waveform, some electrical ap... Read More
    Rated Output (W)  1400  Suitable for  24V car only  Output Frequency (Hz)  55  Conversion Efficiency (%)  75  Output Voltage (V)  AC100 (AC outlet x 2)  Mass (kg)  About 2.4  Body dimensions (width W x height H x depth D) (mm)  Approximately 150 x 76 x 370  Fuse  Built-in body  Input Voltage (V)  DC24  Output Waveform  Square wave  Output  USB: 2.4A (total of 2 ports)  Instantaneous output (W)  Up to 1500 
    from S$469.90
    Min. 33 days
  14. USB & Outlet  12V  Rated 300W  SIV-300
    MIYABI USB & Outlet 12V Rated 300W SIV-300
    You can easily use laptops and mobile devices in the car. When connected directly from the battery, it can be used up to a total rating of 300W. The aluminum alumite body specification reduces fan noise. Compact and stylish finish. * Since the waveform of household AC100V is a sine waveform, some... Read More
    Suitable for  12V car only  Output Frequency (Hz)  55  Conversion Efficiency (%)  75  Output Voltage (V)  AC100 (AC outlet x 2)  Mass (g)  About 540  Body dimensions (width W x height H x depth D) (mm)  Approximately 100 x 56 x 151  Input Voltage (V)  DC12  Output Waveform  Square wave  Output  USB:2.4A 
    from S$95.99
    Min. 33 days
  15. USB & Outlet  12V  Rated 120W  SIV-150
    MIYABI USB & Outlet 12V Rated 120W SIV-150
    You can easily use laptops and mobile devices in the car. Two power supplies, AC100V outlet 2 and USB port 1, can be used. The aluminum alumite body specification reduces fan noise. Compact and stylish finish. * Since the waveform of household AC100V is a sine waveform, some electrical appliances... Read More
    Rated Output (W)  120  Suitable for  12V car only  Fuse  15A glass tube (inside the power plug)  Output Frequency (Hz)  55  Conversion Efficiency (%)  75  Output Voltage (V)  AC100 (AC outlet x 2)  Power Cable (m)  About 1  Mass (g)  About 370  Body dimensions (width W x height H x depth D) (mm)  Approximately 70 x 47 x 111  Input Voltage (V)  DC12  Output Waveform  Square wave  Output  USB:2.4A  Instantaneous output (W)  Up to 150 
    from S$65.99
    Min. 33 days
  16. DC / AC Inverter
    CLESEED DC / AC Inverter
    By converting the DC power of the battery into AC 100V AC power of the household outlet, home appliances can be used even in places where there is no outlet. Although it is a compact and lightweight body, it has a large output with a rated output of 1500W. The maximum instantaneous output is 3000... Read More
    RoHS directive (corresponding to 10 substances)  USB port  1 port (DC5V / 2.1A)  Output Frequency (Hz)  55 (for 50/60 display devices)  Conversion Efficiency (%)  80 and more  Output Voltage (V)  AC100  Output Waveform  Square wave 
    from S$63.99
    Min. 2 days
  17. 3Way inverter  24V  Rated 80W  SIV-81
    MIYABI 3Way inverter 24V Rated 80W SIV-81
    You can use 3 patterns of power from the car accessory socket. AC outlet, USB port, accessory socket DC24V dedicated inverter with aluminum alumite body that can be used for charging smartphones and home appliances in the car
    Suitable for  24V car only  Output Frequency (Hz)  55  Fuse  5A glass tube (inside the power plug)  Conversion Efficiency (%)  75  Rated Output (W)  80  Output Voltage (V)  AC100 (AC outlet)  Power Cable (m)  About 1  Mass (g)  About 320  Body dimensions (width W x height H x depth D) (mm)  Approximately 67 x 42 x 117  Input Voltage (V)  DC24  Output Waveform  Square wave  Output  USB: 2.4A, accessory socket: 5A  Instantaneous output (W)  Up to 100 
    from S$65.99
    Min. 33 days
  18. 3way inverter  12V  Rated 80W  SIV-80
    MIYABI 3way inverter 12V Rated 80W SIV-80
    AC100V can be used in the car. You can use 3 patterns of power from the car accessory socket. AC outlet, USB port, accessory socket * Since the waveform of household AC100V is a sine waveform, some electrical appliances cannot be used.
    Fuse  10A glass tube (inside the power plug)  Suitable for  12V car only  Output Frequency (Hz)  55  Conversion Efficiency (%)  75  Rated Output (W)  80  Output Voltage (V)  AC100 (AC outlet)  Power Cable (m)  About 1  Mass (g)  About 320  Body dimensions (width W x height H x depth D) (mm)  Approximately 67 x 42 x 117  Input Voltage (V)  DC12  Output Waveform  Square wave  Output  USB: 2.4A, accessory socket: 10A  Instantaneous output (W)  Up to 100 
    from S$58.99
    Min. 33 days
  19. USB & Outlet  24V  Inverter  Rated 300W  SIV-301
    MIYABI USB & Outlet 24V Inverter Rated 300W SIV-301
    You can easily use laptops and mobile devices in the car. When connected directly from the battery, it can be used up to a total rating of 300W. Two power supplies, AC100V outlet 2 and USB port 1, can be used. The aluminum alumite body specification reduces fan noise. Compact and stylish finish. ... Read More
    Suitable for  24V car only  Output Frequency (Hz)  55  Conversion Efficiency (%)  75  Output Voltage (V)  AC100 (AC outlet x 2)  Mass (g)  About 540  Body dimensions (width W x height H x depth D) (mm)  Approximately 100 x 56 x 151  Input Voltage (V)  DC24  Output Waveform  Square wave  Output  USB:2.4A 
    from S$98.99
    Min. 33 days
  20. Power Inverter Neo 24V
    CELLSTAR Power Inverter Neo 24V
    6 protection functions prevent troubles 1. Output over protection When the output capacity exceeds the maximum output capacity, the PROTECT lamp lights up and the power is forcibly turned off. 2. Output short protection Output (AC100V side) 3.Abnormal temperature detection protection If the tempe... Read More
    Operating Temperature (℃)  -20~+40  Cable Length (m)  0.7  Maximum Output (W)  1000  Main Unit Dimensions, Width W x Depth D x Height H (mm)  122×212×76  Mass (g)  1375  Output Frequency (Hz)  55  Fuse Capacity (A)  60 (20x3 body built-in)  Conversion Efficiency (%)  80 and more  Rated Output (W)  800  Output Voltage (V)  AC100  Input Power  Battery connection  Included Accessories  Battery connection cord  Input Voltage (V)  DC24(24.0V~29.0V)  Circuit System  PWM inverter  Output Waveform  Square wave  Instantaneous output (W)  Up to 2000 (within 0.1 seconds) 
    from S$479.90
    Min. 2 days
  21. USB & Outlet  24V  Inverter  Rated 120W  SIV-151
    MIYABI USB & Outlet 24V Inverter Rated 120W SIV-151
    You can easily use laptops and mobile devices in the car. Two power supplies, AC100V outlet 2 and USB port 1, can be used. The aluminum alumite body specification reduces fan noise. Compact and stylish finish. * Since the waveform of household AC100V is a sine waveform, some electrical appliances... Read More
    Fuse  10A glass tube (inside the power plug)  Rated Output (W)  120  Suitable for  24V car only  Output Frequency (Hz)  55  Conversion Efficiency (%)  75  Output Voltage (V)  AC100 (AC outlet x 2)  Power Cable (m)  About 1  Mass (g)  About 360  Body dimensions (width W x height H x depth D) (mm)  Approximately 70 x 47 x 111  Input Voltage (V)  DC24  Output Waveform  Square wave  Output  USB:2.4A  Instantaneous output (W)  Up to 150 
    from S$75.99
    Min. 33 days
  22. Power inverter  24V
    CELLSTAR Power inverter 24V
    6 protection functions guard against troubles. If the output capacity exceeds the maximum output capacity, the power will be forcibly turned off. If the output (AC100V side) is short-circuited, the output will be stopped, and if the cause is removed, it will automatically recover. The power is fo... Read More
    Operating Temperature (℃)  -20~+40  Output Frequency (Hz)  55  Output Voltage (V)  AC100  Conversion Efficiency (%)  80 and more  Circuit System  PWM inverter  Output Waveform  Square wave  Input Voltage (V)  DC24(22.0V~30.0V) 
    Rating:
    100%
    Discontinued
  23. DC / AC inverter 24V
    New-Era DC / AC inverter 24V
    3000W high power output. We will deliver an outstanding power supply environment. The output waveform is a sine wave specification, and loads that could not be used with the rectangular wave specification can now be used. With an output of up to 3000W, most electric appliances in ordinary househo... Read More
    Output Waveform  sine wave  Continuous Output Power (W)  2500  Conversion Efficiency (%)  About 85  Maximum Output Power (W)  3000  Mass (kg)  15  Output Voltage (V)  AC100  Dimensions, Width W x Depth D x Height H (mm)  308×450×290  Input Method  Direct battery connection  Output Frequency (Hz)  50/60 switching type  Operating Temperature Range (℃)  -20~+60  Input Voltage (V)  DC24  Circuit System  Switching PWM method 
    Discontinued
  24. High power inverter
    DAIJI INDUSTRY (Meltec) High power inverter
    It is an inverter that can be used to connect home appliances (AC100V) from the battery of your car. For 24V battery only
    Power Cable (m)  About 1.85  Input Voltage (V)  DC25.6~26.4  Output Voltage (V)  AC100±10% 
    Discontinued
  25. Family inverter 24V
    DAIJI INDUSTRY (Meltec) Family inverter 24V
    [Aluminum body with excellent heat dissipation] Compared to plastic bodies, the aluminum body has excellent heat dissipation and minimizes heat generation. [Equipped with 4 types of protection circuits] Short circuit, overvoltage, overheat protection circuit, low voltage stop circuit Prevents acc... Read More
    Output Voltage (V)  AC100  Output Frequency (Hz)  55 (square wave)  Power Cable (m)  Input Voltage (V)  DC24 
    Rating:
    100%
    Discontinued
  26. DC / AC inverter
    FRC DC / AC inverter
    Equipped with an assist circuit at startup, supporting motor equipment that requires a large amount of current at startup. Since it is a transformer type, there is almost no electrical noise, and you can enjoy radio and audio comfortably. Home appliances can be used with the car battery even in t... Read More
    Output Voltage (V)  DC100 (with Hi / Lo switch)  Power (W)  Start / 900 (3 seconds)  Output Waveform  Short wave  Operating Temperature Range (℃)  -20~+40  Mass (kg)  Circuit System  Separately excited inverter  Rated Output (W)  450  Output Frequency (Hz)  50/60 selector switch  Conversion Efficiency (%)  80 and more  Input Voltage (V)  DC24(22.0~28.0)  Included Accessories  With 2.5m battery cable terminal  Dimensions, Width W x Height H x Depth D (mm)  210×125×205 
    Discontinued
  27. DC / AC inverter
    FRC DC / AC inverter
    Equipped with an assist circuit at startup, supporting motor equipment that requires a large amount of current at startup. Since it is a transformer type, there is almost no electrical noise, and you can enjoy radio and audio comfortably. Home appliances can be used with car batteries even in the... Read More
    Input Voltage (V)  DC24(22.0~30.0)  Mass (kg)  26  Included Accessories  With 3m battery cable terminal  Output Voltage (V)  AC100 (with Hi / Lo switch)  Power (W)  Startup / 2600 (3 seconds)  Circuit System  Separately excited inverter  Dimensions, Width W x Height H x Depth D (mm)  367×210×308  Maximum Output (W)  2200  Conversion Efficiency (%)  80 and more  Operating Temperature Range (℃)  -20~+40  Output Frequency (Hz)  50/60 selector switch  Output Waveform  Short wave  Rated Output (W)  2000 
    Discontinued
  28. DCDC 3WAY inverter
    DAIJI INDUSTRY (Meltec) DCDC 3WAY inverter
    3 patterns of power can be used from the accessory socket of a 24V car No wiring required !! Just connect to the accessory socket The AC100V output of this product is a square wave! Overvoltage protection circuit with cooling fan, overcurrent protection circuit, temperature protection circuit, ov... Read More
    Mass (g)  About 750  Standby current  0.5A or less  Fuse  10A glass tube (built-in plug)  Outside temperature (℃)  0~40  Conversion Efficiency (%)  80  Dimensions, Width W x Height H x Depth D (mm)  137×70×195  Rated Input Voltage (V)  DC24  Power Cable (m) 
    Discontinued
  29. 3WAY inverter (for DC24V)
    DAIJI INDUSTRY (Meltec) 3WAY inverter (for DC24V)
    Inverter is an outlet in the car! Enjoy home appliances in the car! Inverter for 24V vehicles
    Fuse  5A blade mini  Continuous Output Power (W)  Up to 35 (2 minutes)  Type  3WAY inverter  Output Waveform  Square wave  Output Voltage (V)  AC100(USB/DC5)  Output Frequency (Hz)  55  Instantaneous output (W)  Up to 60  Conversion Efficiency (%)  80  Rated Output (W)  30  Cable Length (m)  (Car plug cord) 1  Main Unit Dimensions, Width W x Depth D x Height H (mm)  Approx. 76 × 91 × 50  Output Current (mA)  (USB)500  Input Voltage (V)  DC24  Mass (g)  About 238 
    Rating:
    100%
    Discontinued
  30. 3WAY inverter (for DC24V)
    DAIJI INDUSTRY (Meltec) 3WAY inverter (for DC24V)
    Inverter is an outlet in the car! Enjoy home appliances in the car! Inverter for 24V vehicles
    Output Current (mA)  (USB) Total 1000  Output Waveform  Square wave  Output Frequency (Hz)  55  Type  3WAY inverter  Conversion Efficiency (%)  80  Input Voltage (V)  DC24  Output Voltage (V)  AC100(USB/DC5) 
    Rating:
    47%
    Discontinued
  31. DC / AC inverter (medium inverter) 24V
    New-Era DC / AC inverter (medium inverter) 24V
    Large-capacity output with a margin even with a load with a large starting force such as a motor. By setting the starting current characteristics high, it demonstrates its strength in driving loads with large starting power such as motors and compressors. In addition, each security function such ... Read More
    Operating Temperature Range (℃)  -20~+60  Input Voltage (V)  DC24(22~31)  Maximum Output Power (W)  800  Dimensions, Width W x Depth D x Height H (mm)  210×317×85  Output Voltage (V)  AC100  Output Frequency (Hz)  50/60 switching type  Mass (kg)  1.9  Output Waveform  Square wave (pseudo sine wave)  Conversion Efficiency (%)  About 90  Continuous Output Power (W)  700  Circuit System  Switching PWM method 
    Discontinued
  32. DC24V 3WAY inverter 30W
    BAL OHASHI DC24V 3WAY inverter 30W
    With USB terminal. Equipped with 4 types of safety protection circuits. Three types of power supplies can be used at the same time. (AC 100V + DV24V + USB 5A in total) When the protection circuit is activated, the lamp blinks to notify you. * This product is for DC24V vehicles only. It cannot be ... Read More
    Output Voltage (V)  AC100/DC24/DC5  Rated Output (W)  30(AC100V)  Input Voltage (V)  DC24  Power Cable  Approx. 900 mm (effective length)  Dimensions, Width W x Height H x Depth D (mm)  63.5×32×93.5  Output Current (A)  2.1(USB)  Maximum Output (W)  35(AC100V)  Output Waveform  Adjust square wave  Frequency (Hz)  55 (50/60 display devices can be used) 
    Discontinued
View : Grid List
Filter

32 Item(s)

Set Ascending Direction