All Category

DC24V Compatible Power Sockets

Other Related Pages

View : Grid List
Filter

29 Item(s)

Set Ascending Direction
  1. Ring light socket direction 24V
    YAC Ring light socket direction 24V
    The ring glows blue. Can be adjusted to any angle. No wiring required. Easy installation by simply inserting it into the cigarette lighter socket.
    Number of Pot / Pan  Material (Foot Plate)  ABS / PC / Iron  Main material  ABS / PC / Steel  Material  ABS / PC / Steel  Rated Voltage (V)  DC24  Rated Voltage (DC V)  DC24  Voltage (V)  DC24  Rated Voltage  DC24V  Acceptable amperage (A)  Up to 7  Specification  With power monitor lamp. 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  2. 3-port power socket with cord 24VDC
    MonotaRO 3-port power socket with cord 24VDC
    With 3 extension sockets, you can easily extend it by inserting it into the cigarette lighter socket and use up to 3 electrical components. You can use it with confidence because it has a built-in 5A fuse. Uses high-intensity LED with high visibility even at night. Luxury design. Finished in a fu... Read More
    Input power (V)  DC24  Maximum power consumption (A)  5(120W)  Cable Length (cm)  60  Number of Pot / Pan 
    Rating:
    77%
    from S$8.49
    Min. 2 days
  3. Flex-Head Direct Socket
    JET INOUE Flex-Head Direct Socket
    The cigarette lighter power supply can be branched and multiple electrical components can be used. Two types of electrical components can be used (cigar lighters cannot be used) The angle of the socket can be changed within a range of 90 °. Electrical parts * This product does not have a transfor... Read More
    Built-in Fuse  10A  Rated Output Current (A)  5(MAX7)  Rating  5A(MAX7A)  Material  ABS / PBT resin  Color  Black  Input Power (V)  DC12/DC24  Type  Direct fixing 
    Rating:
    87%
    from S$19.99
    Min. 2 days
  4. Plug Socket
    KOITO Plug Socket
    For trucks, trailers and industrial vehicles * Please do not install it on passenger cars with a capacity of 9 or less.
    Rating:
    98%
    from S$33.99
    Min. 2 days
  5. Cigarette lighter heat-resistant plug with cord 10A cord 30CM
    JET INOUE Cigarette lighter heat-resistant plug with cord 10A cord 30CM
    You can take out the power from the cigarette lighter. Electrical parts
    Cable Length (cm)  30  Specification  Heat resistant type  Rating  DC12 / DC24V 10A or less 
    Rating:
    98%
    from S$11.99
    Min. 2 days
  6. 3-port power socket with cord with USB2 24V
    MonotaRO 3-port power socket with cord with USB2 24V
    With 3 extension sockets, you can easily extend it by inserting it into the cigarette lighter socket and use up to 3 electrical components. It also has two USB ports that can charge smartphones and mobile phones. You can use it with confidence because it has a built-in 5A fuse. For DC24V vehicles... Read More
    Maximum power consumption (A)  5(120W)  Number of Pot / Pan  Input power (V)  DC24  Cable Length (cm)  60  USB port number  Output  DC24V USB:DC5V・2A 
    Rating:
    53%
    from S$17.99
    Min. 2 days
  7. CE twin socket 24V
    YAC CE twin socket 24V
    Expansion socket For DC24V vehicles only
    Number of Pot / Pan  Maximum Current (A)  Material (Foot Plate)  ABS / iron  Main material  ABS, steel  Material  ABS, steel  Cable Length (m)  About 1  Rated Voltage (DC V)  DC24  Voltage (V)  DC24  Rated Voltage (V)  DC24  Rated Voltage  DC24V  Acceptable amperage (A)  Up to 7  Specification  With power monitor lamp (blue light) 
    Rating:
    100%
    from S$15.99
    Min. 2 days
  8. CE triple socket 24V
    YAC CE triple socket 24V
    Compact socket with triple cord
    Number of Pot / Pan  Main material  ABS / Steel  Material  ABS / Steel  Material (Foot Plate)  ABS / iron  Cable Length (m)  About 1  Rated Voltage (DC V)  DC24  Voltage (V)  DC24  Rated Voltage (V)  DC24  Rated Voltage  DC24V  Acceptable amperage (A)  Up to 7 
    Rating:
    70%
    from S$16.99
    Min. 2 days
  9. Cigarette lighter plug with cord 5A with switch Cord 30CM
    JET INOUE Cigarette lighter plug with cord 5A with switch Cord 30CM
    You can take out the power from the cigarette lighter. Electrical parts
    Cable Length (cm)  30  Specification  ON / OFF switch  Rating  DC12 / DC24V 5A or less 
    Rating:
    52%
    from S$9.59
    Min. 2 days
  10. Ring light socket direction 24V
    YAC Ring light socket direction 24V
    The socket ring and monitor lamp glow blue. Can be adjusted to any angle. Three types of electrical components can be used. (Cigar lighters cannot be used) No wiring required. Easy installation by simply inserting it into the cigar-writer-socket. With 10A fuse. With energization monitor lamp.
    Number of Pot / Pan  Material (Main Unit)  ABS / PC / Iron  Material (Foot Plate)  ABS / PC / Iron  Main material  ABS, PC, steel  Material  ABS, PC, steel  Rated Voltage Fluctuation Range  DC20~32V  Rated Voltage (V)  DC24  Voltage (V)  DC24  Rated Voltage (DC V)  DC24  Rated Voltage  DC24V  Type  Direct  Acceptable amperage (A)  Up to 7  Allowable Current (A)  Up to 7 
    from S$25.99
    Min. 2 days
  11. Triple USB Socket
    JET INOUE Triple USB Socket
    You can charge your iPhone, smartphone, or tablet at the same time with this one unit. In addition, electrical components with cigar plugs can be used. Supports charging of USB connected devices. Electrical parts * This product does not have a transformer function. The voltage of your vehicle wil... Read More
    Built-in Fuse  10A  USB port number  Material  ABS  Color  Black  USB port  DC5V 6.3A (2.1A + 2.1A + 2.1A / 3 port)  Output Voltage (V)  DC9 to 36 (same as vehicle voltage)  Input Voltage (V)  DC9~36  Fuse  Fuse in plug (10A / 30mm)  Connector  Type A 
    from S$33.99
    Min. 2 days
  12. DC-2.4A-Reversible USB + Automatic identification + Indicator + Compact
    KASHIMURA DC-2.4A-Reversible USB + Automatic identification + Indicator + Compact
    Ultra-compact design that closes the lid of the genuine DC socket of the vehicle Automatically identifies the connected terminal and charges it with the optimum output The USB-A port is reversible and can be inserted without worrying about the front and back of the cable. With an indicator that s... Read More
    Maximum Output  5V2.4A  Mass (g)  30 
    from S$18.99
    Min. 5 days
  13. DCDC Converter Socket with USB Cigar Type
    JET INOUE DCDC Converter Socket with USB Cigar Type
    A compact DCDC converter for 24V vehicles. Converts 24V to 12V voltage. It can use 2 cigar sockets and 2 USBs and supports up to 10A. There are two USB ports, 3.0A and 2.4A, which can be used for quick charge 3.0, and up to 5.4A can be used. You can use it with confidence because it is equipped w... Read More
    Number of Pot / Pan  Cable Length (m)  About 1  Dimensions (H x W x D) (mm)  Body: 33 x 120 x 65  Type  Cigar type  Output Voltage (V)  DC12  Input Voltage (V)  DC24(24~36)  USB port number  Yes 
    from S$67.99
    Min. 2 days
  14. DCDC Converter Socket with USB Outlet Type
    JET INOUE DCDC Converter Socket with USB Outlet Type
    A compact DCDC converter for 24V vehicles. Converts 24V to 12V voltage. It can use 2 cigar sockets and 2 USBs and supports up to 10A. There are two USB ports, 3.0A and 2.4A, which can be used for quick charge 3.0, and up to 5.4A can be used. You can use it with confidence because it is equipped w... Read More
    Number of Pot / Pan  Cable Length (m)  About 1  Dimensions (H x W x D) (mm)  Body: 33 x 120 x 65  Output Voltage (V)  DC12  Input Voltage (V)  DC24(24~36)  Type  Outlet type  USB port number  Yes 
    Rating:
    80%
    from S$67.99
    Min. 5 days
  15. USB Twin Socket 4.8A 12 / 24V
    YAC USB Twin Socket 4.8A 12 / 24V
    USB port number 
    from S$26.99
    Min. 2 days
  16. 12 / 24V USB socket
    JET INOUE 12 / 24V USB socket
    For adding USB sockets in trucks and passenger cars. Electrical parts * It is necessary to process the mounting location for mounting. Please be careful. * Cannot be used in excess of 2.4A (Example: 3.0A quick charger, etc.) * Please check the precautions for using the connected device before use... Read More
    Color  Black  Input Voltage (V)  DC12-24(MAX34)  Input voltage range (V)  DC12~24(MAX34)  Wiring Connection  Red line (+) Black line (-) 
    from S$25.99
    Min. 2 days
  17. Toggle Switch 4-Unit Socket Separate 1 USB
    JET INOUE Toggle Switch 4-Unit Socket Separate 1 USB
    Compact socket with 4 cigar power supplies + USB port. The four cigar power supplies are equipped with separate ON / OFF toggle switches with LEDs, and the outlet and switch can be installed independently. The USB port is compatible with Quick Charge 3.0 and can be charged quickly. Shared with 1... Read More
    Included Accessories  2 sheets of double-sided tape  Number of Pot / Pan  USB port number  Yes 
    from S$36.99
    Min. 2 days
  18. Ring light socket twin + USB 12 / 24V
    YAC Ring light socket twin + USB 12 / 24V
    Can be used in a wide voltage range from 10 to 32V. Two additional socket ports.
    USB port number  Cable Length (m)  1 (separate)  Voltage (V)  10~32  Number of Pot / Pan  Material  ABS、PC  Main Unit Dimensions, Width W x Depth D x Height H (mm)  Approx. 88 × 47 × 34  Light Color  Blue  USB port  DC5V・1.2A 
    Rating:
    100%
    Discontinued
  19. Ring Light Socket Direction Twin + USB 12 / 24V
    YAC Ring Light Socket Direction Twin + USB 12 / 24V
    Can be used in a wide voltage range from 10 to 32V. Two additional socket ports.
    USB port number  Voltage (V)  10~32  Number of Pot / Pan  Angle of Flexible Head (°)  90  Material  ABS、PC  Main Unit Dimensions, Width W x Depth D x Height H (mm)  Approx. 88 × 47 × 34  Light Color  Blue  USB port  DC5V・1.2A 
    Rating:
    80%
    Discontinued
  20. Jumper cable 7 core
    KOITO Jumper cable 7 core
    Number of Cores 
    Rating:
    60%
    Discontinued
  21. Triple separate socket 8A with 2USB port (2.1A + 1A)
    JET INOUE Triple separate socket 8A with 2USB port (2.1A + 1A)
    Large output with a usage rating of 8A !! With USB 2.1A (3 stations have 2 ports of 2.1A + 1A), iphones and smartphones can be charged at high speed. It can be used for both 12V and 24V vehicles. Compact design that does not select the mounting location. It also has an angle adjustment function. ... Read More
    Mass (g)  150  USB port number  Number of Pot / Pan  Cable Length (m)  About 1  LED Color  Blue  Dimension (mm)  W117XH42XD53 
    Discontinued
  22. CE triple socket 24V
    YAC CE triple socket 24V
    For DC24V vehicles only
    Specification  With power monitor lamp (blue light)  Rated Current (A)  About 7  Number of Pot / Pan  Rated Voltage (V)  DC24  Material  ABS, steel  Cable Length (m)  About 1  Maximum Current (A)  10 
    Discontinued
  23. Compact socket
    JET INOUE Compact socket
    Equipped with an independent ON / OFF switch for each socket. 12V / 24V shared.
    Rating  Total 5A or less for each socket 
    Discontinued
  24. 3 remote control socket 24V
    MIRAREED 3 remote control socket 24V
    It is possible to take out three power supplies just by inserting it into the cigarette lighter socket. The remote control type allows you to switch the ON / OFF switch at hand. Car plug with built-in 5A fuse. Ideal for 24V specification vehicles such as domestic trucks
    Mass (g)  230  Number of Pot / Pan  Color  Black 
    Rating:
    80%
    Discontinued
  25. Mini triple socket (24V)
    MIRAREED Mini triple socket (24V)
    A triple extension cord socket for DC24V vehicles that is compatible with 24V trucks. Three power supplies can be taken out by simply plugging it into the cigarette lighter socket. With LED monitor lamp that can check energization. Uses a car plug with a built-in 5A fuse. The ultra-compact design... Read More
    Mass (g)  130  Number of Pot / Pan  Cable Length (m)  About 1  Color  Black 
    Rating:
    90%
    Discontinued
  26. 3 separate sockets
    JET INOUE 3 separate sockets
    The cigarette lighter power supply can be branched and multiple electrical components can be used. 3 types of electrical components can be used (cigar lighters cannot be used) With a 90 cm cord, you can install the main unit anywhere you like. (Double-sided tape included)
    Mass of Main Unit (g)  100  Built-in Fuse  10A  Number of Pot / Pan  Rated Output Current (A)  5(MAX7)  Dimensions, Width W x Height H x Depth D (mm)  88×42×35  Material  ABS / PBT resin  Input Power (V)  DC12/DC24 
    Discontinued
  27. Socket with triple separate cord
    JET INOUE Socket with triple separate cord
    Two types of electrical components and a cigarette lighter can be used. With USB2.1A 2 port, you can charge iPhone and smartphone. It can be used for both DC12V and DC24V vehicles.
    Rated Output  (Total of each socket) 7A (MAX10)  Fuse  10A  Dimension (mm)  120×30×50  Number of Pot / Pan  Material  ABS  Cable Length (cm)  About 90  Power Supply Voltage (V)  DC12/24  Included Accessories  Double-sided tape 
    Discontinued
  28. Dual separate socket 8A with 1USB port (2.1A)
    JET INOUE Dual separate socket 8A with 1USB port (2.1A)
    Large output with a usage rating of 8A !! With USB 2.1A (3 stations have 2 ports of 2.1A + 1A), iphones and smartphones can be charged at high speed. It can be used for both 12V and 24V vehicles. Compact design that does not select the mounting location. It also has an angle adjustment function. ... Read More
    USB port number  Mass (g)  120  Number of Pot / Pan  Cable Length (m)  About 1  LED Color  Blue  Dimension (mm)  W88XH42XD53 
    Discontinued
  29. 3-port power socket with cord (24 VDC)
    MonotaRO 3-port power socket with cord (24 VDC)
    With 3 extension sockets, you can easily extend it by inserting it into the cigarette lighter socket and use up to 3 electrical components. You can use it with confidence because it has a built-in 5A fuse. For DC24V vehicles only * This product is for DC24V vehicles only, so please do not use it ... Read More
    Number of Pot / Pan  Current (A)  Dimensions (Length L x Width W x Thickness) (mm)  90×43×35.4  Mass of Main Unit (g)  95  Cable Length (m)  About 0.9  Suitable for  DC24V car only  Type of Sign  Double-sided tape pasting 
    Rating:
    89%
    Discontinued
View : Grid List
Filter

29 Item(s)

Set Ascending Direction