All Category

DC24V Compatible Lighting

Lighting is electrical equipment used for truck equipment such as lights, lamps and switches. For trucks that often run at night, lighting inside and outside the car is an indispensable item when driving. You can customize your vehicle from pinpoint lamps for dress up to chandeliers for interiors. There are various other items, including a toggle switch that is convenient for turning on and off, such as fog lights, and a switch box that allows you to operate multiple devices at hand. There are also items to prevent accidents such as reflectors that can be bonded with double-sided tape, so you can choose from a variety of products.

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 41

Set Ascending Direction
  1. Toggle Switch
    JET INOUE Toggle Switch
    For switches of electrical components such as fog lights. Electrical parts * Make a hole with a diameter of 12 mmΦ before installing. * Please do not use beyond the capacity.
    Rating:
    99%
    from S$11.99
    Min. 2 days
  2. Waterproof toggle switch
    Ihara Electronic Industries Waterproof toggle switch
    The switch body is coated with resin and has a special waterproof treatment, so it has a double waterproof effect when used in combination with a special waterproof cap. It can be used for installation in general outdoors, onboard equipment, agricultural and industrial equipment, motorcycles, aut... Read More
    Waterproof  IP67 compatible  Rated Current (A)  15(DC12V)/10(DC24V)  Operating Temperature Range (℃)  -20 ~ 70 (No freezing)  Rated Voltage (V)  DC12/24 
    Rating:
    67%
    from S$25.99
    Min. 2 days
  3. Horn switch (automatic return type)
    JET INOUE Horn switch (automatic return type)
    When you release your hand from the switch, it will turn off automatically. Sound parts * Make a hole with a diameter of 12 mmΦ before installing. * Please do not use beyond the capacity.
    Specification  1 system  Type  ON-OFF automatic return 
    Rating:
    98%
    from S$12.99
    Min. 2 days
  4. Switch panel separately
    JET INOUE Switch panel separately
    A panel for fixing and mounting toggle switches, etc. Interior parts * When installing, wear gloves to protect your hands.
    Specification  With mounting screw  Material / Finish  Steel / Black paint 
    Rating:
    73%
    from S$3.39
    Min. 2 days
  5. LED fluorescent tube fittings
    JET INOUE LED fluorescent tube fittings
    Width (mm)  10  Material  Stainless steel 
    Rating:
    95%
    from S$7.39
    Min. 2 days
  6. LED Fluorescent Tube Socket Cord
    JET INOUE LED Fluorescent Tube Socket Cord
    Cable Length (m)  275  Overall Length (mm)  300  Type  For 10W / 20W / 32W size  Bolster  For G13 
    Rating:
    90%
    from S$7.39
    Min. 2 days
  7. LED soft mall 5m 24V
    JET INOUE LED soft mall 5m 24V
    Introducing a long soft mall. It can be used even if it is cut. Electrical parts * When cutting and using, be sure to cut at the position of the scissors mark. It cannot be used by bending it at an acute angle.
    Current Consumption (A)  24V: 0.5 / 12V: 1.04  Dimensions, Width W x Height H x Depth D (mm)  5000×3×10  LED  5050SMD160pcs  Width (mm)  About 10  Thickness (mm)  About 3  Color  Black  Input voltage range (V)  DC24~DC32  Dust / Water Protection  IPX7 
    from S$169.90
    Min. 2 days
  8. Waterproof toggle switch
    Ihara Electronic Industries Waterproof toggle switch
    IS-401WP is a switch with specifications that make IS-451WP compact. It has a structure in which the switch body is coated with resin, and has a special waterproof treatment, and it has a waterproof effect when used in combination with a special waterproof cap. It can be used for installation out... Read More
    Waterproof  JIS rainproof type (IP63 compatible)  Operating Temperature Range (℃)  -20 ~ 60 (No freezing)  Rated Voltage (V)  DC12 10A  Rated Current (A)  AC125 10A 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  9. Switch Box
    JET INOUE Switch Box
    The ON / OFF control of multiple appliances is integrated into one unit. Interior parts * When using multiple switches at the same time, make sure that the total usage of each switch does not exceed 20A.
    Dimension (mm)  100×160×45  Rating  12V / 24V 10A or less for each switch  Type  6P type  Material  Stainless steel 
    from S$289.90
    Min. 2 days
  10. Flash relay 12V / 24V for LED marker
    JET INOUE Flash relay 12V / 24V for LED marker
    You can easily blink the LED marker lamp 3 times in a row !! Continuous lighting is also possible. Lighting image video https://youtu.be/Q-bkET-SIx8 Electrical parts * This product is a relay only. Markers are not included.
    Rating  12V/3A(36W)/24V/3A(72W) 
    Rating:
    100%
    from S$25.99
    Min. 2 days
  11. LED plate EXPRESS
    JET INOUE LED plate EXPRESS
    "EXPRESS" characters appear in the LED plate series !! Easy installation with a cigar power supply! Why not decorate it with glittering LEDs? Electrical parts * For indoor use. It does not have a waterproof function.
    Size (mm)  405×83  Color  Black  Standard  DC24V 180mA 
    Rating:
    100%
    from S$79.99
    Min. 2 days
  12. Switch Box
    JET INOUE Switch Box
    The ON / OFF control of multiple appliances is integrated into one unit. Interior parts * When using multiple switches at the same time, make sure that the total usage of each switch does not exceed 20A.
    Dimension (mm)  100×295×45  Type  12P type  Rating  12V / 24V 10A or less for each switch  Material  Stainless steel 
    from S$389.90
    Min. 2 days
  13. LED Mall connection wiring 2 pin
    JET INOUE LED Mall connection wiring 2 pin
    You can turn on the cut soft mall. LED molding connection pin. Electrical parts * Only for soft malls with a width of 10 mm. * There is polarity.
    from S$3.19
    Min. 2 days
  14. One-Man Light W360 No Unit
    JET INOUE One-Man Light W360 No Unit
    You can use it with your favorite light source such as soft mall. Interior parts * Fluorescent lamp unit is not included.
    Dimensions, Height H x Width W x Thickness t (mm)  108×364×50  Dimensions (Width W x Height H) (mm)  364×108  Thickness (mm)  50  Material  Stainless steel  Specification  With white acrylic plate ON / OFF switch 
    from S$159.90
    Min. 2 days
  15. LED Fluorescent Tube Socket Cord
    JET INOUE LED Fluorescent Tube Socket Cord
    Type  For 8W size  Suitable for  Jet Inoue LED Fluorescent Tube (529792) 
    from S$7.39
    Min. 5 days
  16. LED rotation mark 12V only
    JET INOUE LED rotation mark 12V only
    Equipped with a unique lighting pattern such as left / right rotation and flashing. Electrical parts * 12V only. Please be careful.
    Rating  12V  Lens Color  Clear  Rated Voltage (V)  DC12  Material  Resin 
    from S$15.99
    Min. 5 days
  17. Chandelier parts
    JET INOUE Chandelier parts
    For repairing chandeliers and making original chandeliers. Interior parts * A strong load or impact may cause damage.
    from S$3.89
    Min. 5 days
  18. LED fluorescent tube
    JET INOUE LED fluorescent tube
    * This product cannot be used with AC100V. If you want to use it as a substitute for a general fluorescent tube in a car, you need to remove the inverter and change the wiring.
    Material (Main Unit)  Resin 
    from S$79.99
    Min. 7 days
  19. Lamp type wall hanging chandelier
    JET INOUE Lamp type wall hanging chandelier
    Introducing a wall-mounted chandelier for interior parts! You can decorate it simply! You can customize it with your own personality! For an indoor accent! Interior parts * Sold as a single unit.
    Dimensions, Diameter x Height H (Φmm x mm)Φ  145×260 
    from S$459.90
    Min. 5 days
  20. Taxi Andon
    JET INOUE Taxi Andon
    The taxi Andon agency type has been renewed, which has been well received by agents. * It cannot be used for driving on national expressways, so please use it within the legal speed of 50km on general roads. * Please use the light bulb within 10W. Increasing the wattage may blow the fuse or cause... Read More
    Type of Terminal Fitting  Magnet type  Mass (kg)  0.72  Power Consumption (W)  10-0.8A  Dimensions (width x depth x height) (mm)  350×95×96  Applicable Voltage (V)  12 
    from S$59.99
    Min. 4 days
  21. LED message board 50
    Fujikura LED message board 50
    If you have a smartphone, you can freely display characters. It is possible to set 600 types of presentation methods such as character size, color, display speed, vertical/horizontal display, frame specification, etc. English notation 6000 characters, Japanese notation 3500 characters are possibl... Read More
    Power Consumption (W)  character interval (mm)  Dimension (mm)  500×100×22  Light Source Color  7 RGB colors 
    from S$259.90
    Min. 6 days
  22. LED message board 22
    Fujikura LED message board 22
    If you have a smartphone, you can freely display characters. It is possible to set 600 types of presentation methods such as character size, color, display speed, vertical/horizontal display, frame specification, etc. English notation 6000 characters, Japanese notation 3500 characters are possibl... Read More
    Dimension (mm)  220×220×23  character interval (mm)  Power Consumption (W)  Light Source Color  7 RGB colors 
    from S$169.90
    Min. 6 days
  23. Genuine Type Plated Side Mirror for HINO DUTRO
    JET INOUE Genuine Type Plated Side Mirror for HINO DUTRO
    Introducing a genuine type for Air Loop Dutro, a 2-split mirror / for no heater, and a plated type mirror. Please use it for repairs or as a dress-up. Exterior parts * Specifications are slightly different from the genuine mirror, but there is no problem with mounting. * The cover attached to thi... Read More
    Dimensions (Width W x Height H) (mm)  197×346  Color  Chrome plating  Specification  Exchangeable  Material  Resin 
    from S$239.90
    Min. 5 days
  24. Lift marker + lighting / blinking + 12 / 24V
    JET INOUE Lift marker + lighting / blinking + 12 / 24V
    A safety measure product that also serves as a guide with powerful LEDs emitted from three directions, such as the power gate and both ends of the tilt. It is possible to synchronize all 17 types of blinking patterns with the blinking of the LED when attached to the left and right. The robust con... Read More
    LED  1W x 3pcs (3 directions) + 9pcs in total  Dimensions, Width W x Depth D x Height H (mm)  86 × 18 × 19 (excluding wiring)  Material  Body: Aluminum, Lens: PC  Voltage (V)  DC12-DC24 (maximum 35 at the moment)  Waterproof  IP66 equivalent 
    from S$65.99
    Min. 5 days
  25. 4-unit auto relay for LED marker  12V / 24V shared
    JET INOUE 4-unit auto relay for LED marker 12V / 24V shared
    8 patterns of automatic blinking function! You can easily make 4 LED lamps blink automatically. You can also select continuous lighting with the changeover switch. * Automatic blinking repeats 8 patterns. * 1 You cannot choose to fix only one pattern. * Please do not use beyond the capacity. * It... Read More
    Material  Resin 
    from S$65.99
    Min. 2 days
  26. Strobe light with brake function + 12/24 shared
    JET INOUE Strobe light with brake function + 12/24 shared
    Strobe light that can synchronize the flash by connecting two or more! Electrical parts * Noise may occur in the radio, car navigation system, back camera, etc. Please note.
    Operating Temperature Range (℃)  -40~+50  Dimensions, Length L x Depth D x Height H (mm)  135×15×24  Number of LED (pieces)  voltage rating (V)  DC10~30  Number of lighting times  Depends on the pattern  Waterproof  IP67  Material  Lens / PC, Base / Aluminum, Sheet / EVA 
    from S$98.99
    Min. 5 days
  27. LED message board 75
    Fujikura LED message board 75
    If you have a smartphone, you can freely display characters. It is possible to set 600 types of presentation methods such as character size, color, display speed, vertical/horizontal display, frame specification, etc. English notation 6000 characters, Japanese notation 3500 characters are possibl... Read More
    character interval (mm)  Light Source Color  7 RGB colors  Dimension (mm)  750×160×22  Power Consumption (W) 
    from S$389.90
    Min. 6 days
  28. 5-station auto relay for LED marker
    JET INOUE 5-station auto relay for LED marker
    LED marker dedicated relay. It repeats various lighting patterns for about 1 minute and 20 seconds on 5 systems. 12V/24V shared Electrical parts *Never exceed the maximum current value per system. * Although it is designed to be waterproof, it is not completely waterproof. Do not install in a pla... Read More
    Input Current (A)  12V: Max 5/24V: Max 2.5  Dimensions, Height x Width x Thickness (mm)  18×29×9  Operating Voltage Range (V)  DC10~30 
    from S$39.99
    Min. 5 days
  29. LED Fluorescent Tube
    JET INOUE LED Fluorescent Tube
    Power saving! Long life! Electrical parts that can turn the lighting inside the car into LED! Electrical parts * This product cannot be used with AC100V. If you want to use it as a substitute for a general fluorescent tube in a car, you need to remove the inverter and change the wiring.
    Color Temperature (K)  6000±500  Material  Resin  Material (Main Unit)  Resin  Color  White  LED Color  White 
    from S$68.99
    Min. 5 days
  30. Slim Toggle Switch Knob Part 17MM ON-OFF
    JET INOUE Slim Toggle Switch Knob Part 17MM ON-OFF
    A slim type toggle switch that is easy to process regardless of the mounting location by making the case part hidden behind the back side smaller while keeping the size of the head part. Easy to attach to genuine dummy lid. * It is not dustproof and waterproof.
    Rated Voltage (V)  12、24  Rated Current (A)  12、6  voltage rating (V)  DC12~24 
    from S$11.99
    Min. 2 days
  31. Toggle Switch with LED 24V ON-OFF
    JET INOUE Toggle Switch with LED 24V ON-OFF
    A toggle switch that informs you that the pilot lamp is on. The LED is issued at night with exquisite brightness that is neither too dazzling nor too dark, and the plugs that connect the L wiring face the same direction in all three places, which is useful when wiring processing or when you want ... Read More
    Specification  1 system  Knob length (mm)  26  Dimensions, Width W x Height H x Depth D (mm)  26 ×× about 55  Color  Black  Voltage (V)  DC24  Input Power (V)  DC24V 
    from S$14.99
    Min. 2 days
  32. COB Strip Light Tape
    JET INOUE COB Strip Light Tape
    A versatile molding that is bright with surface emission, resistant to bending, and thin with a width of 6 mm, wherever it is pasted. Since it is made of silicon, it has good durability and does not easily deteriorate. There are 8 color variations! 3 lengths (300/600 / 1000mm) are available and c... Read More
    Length (mm)  225 (wiring)  Voltage (V)  24  Waterproof  IP65 equivalent 
    from S$39.99
    Min. 5 days
  33. Pinpoint lamp
    YAC Pinpoint lamp
    A number bolt type LED lamp that allows you to dress up your car freely. DC12 / 24V shared. (Partial processing required) With nuts and washers, it can be installed anywhere. (A separate ground wire may be required) For Φ7mm holes.
    Rated Current (mA)  About 20  Material  Brass / Plating  Rated Voltage  DC12V/24V  Included Accessories  M6 nut 
    Rating:
    60%
    Discontinued
  34. LED Plate (Letter Daico) 12V Only
    JET INOUE LED Plate (Letter Daico) 12V Only
    LED plate series "substitute" characters appeared !! Easy installation with cigar power supply! How about decorating with glittering LEDs!
    Applicable Voltage (V)  12  Power Consumption (mA)  200  Dimensions, Height x Width (mm)  245×83 
    Rating:
    80%
    Discontinued
  35. 4 LED strobe visors
    JET INOUE 4 LED strobe visors
    Discontinued
  36. 2 LED strobe visors
    JET INOUE 2 LED strobe visors
    Discontinued
  37. Halogen / flexible lamp
    YEC Halogen / flexible lamp
    Lamp capacity  10W (halogen)  Current Consumption (A)  1 or less 
    Discontinued
  38. Switch panel
    JET INOUE Switch panel
    A panel for fixing and mounting toggle switches, etc.
    Specification  With mounting screw  Material / Finish  Steel / Black paint 
    Rating:
    60%
    Discontinued
  39. LED aluminum can 12V / 24V
    JET INOUE LED aluminum can 12V / 24V
    It can be used for various purposes such as partial lighting in Andon. For 12V / 24V * This product is not completely waterproof. It cannot be installed in a place where it is directly exposed to water.
    Thickness (mm)  12 
    Discontinued
  40. Ecolight 24V
    DAIJI INDUSTRY (Meltec) Ecolight 24V
    You can use it just by inserting it into the 24V car cigar socket. By using LED as the light source, visibility is good, power saving and long life. In addition, it is safe and secure because there is no worry of cracking. 2 stages (L side lights on the middle side, H lights on all), with a brigh... Read More
    Input Power  Cigar socket  Input Voltage (V)  24  Cable Length (m)  4.7 
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 41

Set Ascending Direction
Filter by categories