All Category

Lamps

View : Grid List
Filter

23 Item(s)

Set Ascending Direction
  1. LED soft mall 5m 24V
    JET INOUE LED soft mall 5m 24V
    Introducing a long soft mall. It can be used even if it is cut. Electrical parts * When cutting and using, be sure to cut at the position of the scissors mark. It cannot be used by bending it at an acute angle.
    Current Consumption (A)  24V: 0.5 / 12V: 1.04  Dimensions, Width W x Height H x Depth D (mm)  5000×3×10  LED  5050SMD160pcs  Width (mm)  About 10  Thickness (mm)  About 3  Color  Black  Input voltage range (V)  DC24~DC32  Dust / Water Protection  IPX7 
    from S$169.90
    Min. 2 days
  2. LED plate EXPRESS
    JET INOUE LED plate EXPRESS
    "EXPRESS" characters appear in the LED plate series !! Easy installation with a cigar power supply! Why not decorate it with glittering LEDs? Electrical parts * For indoor use. It does not have a waterproof function.
    Size (mm)  405×83  Color  Black  Standard  DC24V 180mA 
    Rating:
    100%
    from S$79.99
    Min. 2 days
  3. One-Man Light W360 No Unit
    JET INOUE One-Man Light W360 No Unit
    You can use it with your favorite light source such as soft mall. Interior parts * Fluorescent lamp unit is not included.
    Dimensions, Height H x Width W x Thickness t (mm)  108×364×50  Dimensions (Width W x Height H) (mm)  364×108  Thickness (mm)  50  Material  Stainless steel  Specification  With white acrylic plate ON / OFF switch 
    from S$159.90
    Min. 2 days
  4. LED rotation mark 12V only
    JET INOUE LED rotation mark 12V only
    Equipped with a unique lighting pattern such as left / right rotation and flashing. Electrical parts * 12V only. Please be careful.
    Rating  12V  Lens Color  Clear  Rated Voltage (V)  DC12  Material  Resin 
    from S$15.99
    Min. 5 days
  5. Chandelier parts
    JET INOUE Chandelier parts
    For repairing chandeliers and making original chandeliers. Interior parts * A strong load or impact may cause damage.
    from S$3.89
    Min. 5 days
  6. LED fluorescent tube
    JET INOUE LED fluorescent tube
    * This product cannot be used with AC100V. If you want to use it as a substitute for a general fluorescent tube in a car, you need to remove the inverter and change the wiring.
    Material (Main Unit)  Resin 
    from S$79.99
    Min. 7 days
  7. Lamp type wall hanging chandelier
    JET INOUE Lamp type wall hanging chandelier
    Introducing a wall-mounted chandelier for interior parts! You can decorate it simply! You can customize it with your own personality! For an indoor accent! Interior parts * Sold as a single unit.
    Dimensions, Diameter x Height H (Φmm x mm)Φ  145×260 
    from S$459.90
    Min. 5 days
  8. Taxi Andon
    JET INOUE Taxi Andon
    The taxi Andon agency type has been renewed, which has been well received by agents. * It cannot be used for driving on national expressways, so please use it within the legal speed of 50km on general roads. * Please use the light bulb within 10W. Increasing the wattage may blow the fuse or cause... Read More
    Type of Terminal Fitting  Magnet type  Mass (kg)  0.72  Power Consumption (W)  10-0.8A  Dimensions (width x depth x height) (mm)  350×95×96  Applicable Voltage (V)  12 
    from S$59.99
    Min. 4 days
  9. LED message board 50
    Fujikura LED message board 50
    If you have a smartphone, you can freely display characters. It is possible to set 600 types of presentation methods such as character size, color, display speed, vertical/horizontal display, frame specification, etc. English notation 6000 characters, Japanese notation 3500 characters are possibl... Read More
    Power Consumption (W)  character interval (mm)  Dimension (mm)  500×100×22  Light Source Color  7 RGB colors 
    from S$259.90
    Min. 6 days
  10. LED message board 22
    Fujikura LED message board 22
    If you have a smartphone, you can freely display characters. It is possible to set 600 types of presentation methods such as character size, color, display speed, vertical/horizontal display, frame specification, etc. English notation 6000 characters, Japanese notation 3500 characters are possibl... Read More
    Dimension (mm)  220×220×23  character interval (mm)  Power Consumption (W)  Light Source Color  7 RGB colors 
    from S$169.90
    Min. 6 days
  11. Strobe light with brake function + 12/24 shared
    JET INOUE Strobe light with brake function + 12/24 shared
    Strobe light that can synchronize the flash by connecting two or more! Electrical parts * Noise may occur in the radio, car navigation system, back camera, etc. Please note.
    Operating Temperature Range (℃)  -40~+50  Dimensions, Length L x Depth D x Height H (mm)  135×15×24  Number of LED (pieces)  voltage rating (V)  DC10~30  Number of lighting times  Depends on the pattern  Waterproof  IP67  Material  Lens / PC, Base / Aluminum, Sheet / EVA 
    from S$98.99
    Min. 5 days
  12. Lift marker + lighting / blinking + 12 / 24V
    JET INOUE Lift marker + lighting / blinking + 12 / 24V
    A safety measure product that also serves as a guide with powerful LEDs emitted from three directions, such as the power gate and both ends of the tilt. It is possible to synchronize all 17 types of blinking patterns with the blinking of the LED when attached to the left and right. The robust con... Read More
    LED  1W x 3pcs (3 directions) + 9pcs in total  Dimensions, Width W x Depth D x Height H (mm)  86 × 18 × 19 (excluding wiring)  Material  Body: Aluminum, Lens: PC  Voltage (V)  DC12-DC24 (maximum 35 at the moment)  Waterproof  IP66 equivalent 
    from S$65.99
    Min. 5 days
  13. LED message board 75
    Fujikura LED message board 75
    If you have a smartphone, you can freely display characters. It is possible to set 600 types of presentation methods such as character size, color, display speed, vertical/horizontal display, frame specification, etc. English notation 6000 characters, Japanese notation 3500 characters are possibl... Read More
    character interval (mm)  Light Source Color  7 RGB colors  Dimension (mm)  750×160×22  Power Consumption (W) 
    from S$389.90
    Min. 6 days
  14. LED Fluorescent Tube
    JET INOUE LED Fluorescent Tube
    Power saving! Long life! Electrical parts that can turn the lighting inside the car into LED! Electrical parts * This product cannot be used with AC100V. If you want to use it as a substitute for a general fluorescent tube in a car, you need to remove the inverter and change the wiring.
    Color Temperature (K)  6000±500  Material  Resin  Material (Main Unit)  Resin  Color  White  LED Color  White 
    from S$68.99
    Min. 5 days
  15. COB Strip Light Tape
    JET INOUE COB Strip Light Tape
    A versatile molding that is bright with surface emission, resistant to bending, and thin with a width of 6 mm, wherever it is pasted. Since it is made of silicon, it has good durability and does not easily deteriorate. There are 8 color variations! 3 lengths (300/600 / 1000mm) are available and c... Read More
    Length (mm)  225 (wiring)  Voltage (V)  24  Waterproof  IP65 equivalent 
    from S$39.99
    Min. 5 days
  16. Pinpoint lamp
    YAC Pinpoint lamp
    A number bolt type LED lamp that allows you to dress up your car freely. DC12 / 24V shared. (Partial processing required) With nuts and washers, it can be installed anywhere. (A separate ground wire may be required) For Φ7mm holes.
    Rated Current (mA)  About 20  Material  Brass / Plating  Rated Voltage  DC12V/24V  Included Accessories  M6 nut 
    Rating:
    60%
    Discontinued
  17. LED Plate (Letter Daico) 12V Only
    JET INOUE LED Plate (Letter Daico) 12V Only
    LED plate series "substitute" characters appeared !! Easy installation with cigar power supply! How about decorating with glittering LEDs!
    Applicable Voltage (V)  12  Power Consumption (mA)  200  Dimensions, Height x Width (mm)  245×83 
    Rating:
    80%
    Discontinued
  18. 4 LED strobe visors
    JET INOUE 4 LED strobe visors
    Discontinued
  19. 2 LED strobe visors
    JET INOUE 2 LED strobe visors
    Discontinued
  20. Halogen / flexible lamp
    YEC Halogen / flexible lamp
    Lamp capacity  10W (halogen)  Current Consumption (A)  1 or less 
    Discontinued
  21. LED aluminum can 12V / 24V
    JET INOUE LED aluminum can 12V / 24V
    It can be used for various purposes such as partial lighting in Andon. For 12V / 24V * This product is not completely waterproof. It cannot be installed in a place where it is directly exposed to water.
    Thickness (mm)  12 
    Discontinued
  22. Ecolight 24V
    DAIJI INDUSTRY (Meltec) Ecolight 24V
    You can use it just by inserting it into the 24V car cigar socket. By using LED as the light source, visibility is good, power saving and long life. In addition, it is safe and secure because there is no worry of cracking. 2 stages (L side lights on the middle side, H lights on all), with a brigh... Read More
    Input Power  Cigar socket  Input Voltage (V)  24  Cable Length (m)  4.7 
    Discontinued
  23. Taxi Andon with substitution characters
    JET INOUE Taxi Andon with substitution characters
    The taxi Andon agency type has been renewed, which has been well received by agents. * It cannot be used for driving on national expressways, so please use it within the legal speed of 50km on general roads. * Please use the light bulb within 10W. Increasing the wattage may blow the fuse or cause... Read More
    Dimensions (width x depth x height) (mm)  350×95×96  Power Consumption (W)  10-0.8A  Mass (kg)  0.72  Applicable Voltage (V)  12  Type of Terminal Fitting  Magnet type 
    Discontinued
View : Grid List
Filter

23 Item(s)

Set Ascending Direction