All Category

Switches

Other Related Pages

View : Grid List
Filter

9 Item(s)

Set Ascending Direction
  1. Toggle Switch
    JET INOUE Toggle Switch
    For switches of electrical components such as fog lights. Electrical parts * Make a hole with a diameter of 12 mmΦ before installing. * Please do not use beyond the capacity.
    Rating:
    99%
    from S$11.99
    Min. 2 days
  2. Waterproof toggle switch
    Ihara Electronic Industries Waterproof toggle switch
    The switch body is coated with resin and has a special waterproof treatment, so it has a double waterproof effect when used in combination with a special waterproof cap. It can be used for installation in general outdoors, onboard equipment, agricultural and industrial equipment, motorcycles, aut... Read More
    Waterproof  IP67 compatible  Rated Current (A)  15(DC12V)/10(DC24V)  Operating Temperature Range (℃)  -20 ~ 70 (No freezing)  Rated Voltage (V)  DC12/24 
    Rating:
    67%
    from S$25.99
    Min. 2 days
  3. Horn switch (automatic return type)
    JET INOUE Horn switch (automatic return type)
    When you release your hand from the switch, it will turn off automatically. Sound parts * Make a hole with a diameter of 12 mmΦ before installing. * Please do not use beyond the capacity.
    Specification  1 system  Type  ON-OFF automatic return 
    Rating:
    98%
    from S$12.99
    Min. 2 days
  4. Waterproof toggle switch
    Ihara Electronic Industries Waterproof toggle switch
    IS-401WP is a switch with specifications that make IS-451WP compact. It has a structure in which the switch body is coated with resin, and has a special waterproof treatment, and it has a waterproof effect when used in combination with a special waterproof cap. It can be used for installation out... Read More
    Waterproof  JIS rainproof type (IP63 compatible)  Operating Temperature Range (℃)  -20 ~ 60 (No freezing)  Rated Voltage (V)  DC12 10A  Rated Current (A)  AC125 10A 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  5. Switch Box
    JET INOUE Switch Box
    The ON / OFF control of multiple appliances is integrated into one unit. Interior parts * When using multiple switches at the same time, make sure that the total usage of each switch does not exceed 20A.
    Dimension (mm)  100×160×45  Rating  12V / 24V 10A or less for each switch  Type  6P type  Material  Stainless steel 
    from S$289.90
    Min. 2 days
  6. Switch Box
    JET INOUE Switch Box
    The ON / OFF control of multiple appliances is integrated into one unit. Interior parts * When using multiple switches at the same time, make sure that the total usage of each switch does not exceed 20A.
    Dimension (mm)  100×295×45  Type  12P type  Rating  12V / 24V 10A or less for each switch  Material  Stainless steel 
    from S$389.90
    Min. 2 days
  7. Genuine Type Plated Side Mirror for HINO DUTRO
    JET INOUE Genuine Type Plated Side Mirror for HINO DUTRO
    Introducing a genuine type for Air Loop Dutro, a 2-split mirror / for no heater, and a plated type mirror. Please use it for repairs or as a dress-up. Exterior parts * Specifications are slightly different from the genuine mirror, but there is no problem with mounting. * The cover attached to thi... Read More
    Dimensions (Width W x Height H) (mm)  197×346  Color  Chrome plating  Specification  Exchangeable  Material  Resin 
    from S$239.90
    Min. 5 days
  8. Toggle Switch with LED 24V ON-OFF
    JET INOUE Toggle Switch with LED 24V ON-OFF
    A toggle switch that informs you that the pilot lamp is on. The LED is issued at night with exquisite brightness that is neither too dazzling nor too dark, and the plugs that connect the L wiring face the same direction in all three places, which is useful when wiring processing or when you want ... Read More
    Specification  1 system  Knob length (mm)  26  Dimensions, Width W x Height H x Depth D (mm)  26 ×× about 55  Color  Black  Voltage (V)  DC24  Input Power (V)  DC24V 
    from S$14.99
    Min. 2 days
  9. Slim Toggle Switch Knob Part 17MM ON-OFF
    JET INOUE Slim Toggle Switch Knob Part 17MM ON-OFF
    A slim type toggle switch that is easy to process regardless of the mounting location by making the case part hidden behind the back side smaller while keeping the size of the head part. Easy to attach to genuine dummy lid. * It is not dustproof and waterproof.
    Rated Voltage (V)  12、24  Rated Current (A)  12、6  voltage rating (V)  DC12~24 
    from S$11.99
    Min. 2 days
View : Grid List
Filter

9 Item(s)

Set Ascending Direction