All Category

Downlights for Truck

View : Grid List
Filter

32 Item(s)

Set Ascending Direction
  1. Shoulder lamp
    KOITO Shoulder lamp
    It is a structure that illuminates the rear wheels and does not dazzle the following vehicle. It conforms to the ELV directive. For trucks and industrial vehicles * Please do not install it on passenger cars with a capacity of 9 or less.
    Light Source  Glowing sphere 
    Rating:
    66%
    from S$21.99
    Min. 2 days
  2. LED6 High Power Side Back Light
    JET INOUE LED6 High Power Side Back Light
    Equipped with 6 ultra-bright SMDs to illuminate the shoulders brightly. We also have a lineup of models equipped with color LEDs on both ends so that you can easily check on snowy roads and in the rain. Electrical parts * Do not look directly at the light source when it is lit, as it may adversel... Read More
    Suitable for  12V / 24V shared  Dimension (mm)  202 x 72 x height 35  Rating  Approx. 170 mA at 24 VDC 
    Rating:
    78%
    from S$119.90
    Min. 2 days
  3. Road shoulder lamp (type A)
    DOWA Road shoulder lamp (type A)
    Rated Voltage (V)  24  Power (W)  25  Width (mm)  69  Frame Color  White  Type  For bus  Length (mm)  200 
    Rating:
    90%
    from S$33.99
    Min. 2 days
  4. LED6 Super Downlight Z2 24V
    JET INOUE LED6 Super Downlight Z2 24V
    The angle can be adjusted. Wider range of use with downlights and chassis lights !! Equipped with 6 high-brightness LEDs, it is extremely bright! It illuminates the ground and chassis brightly. Easy to install. Just tighten it together with the side lamp stay! Electrical parts * Although noise co... Read More
    Dimension (mm)  25X75X thickness 15  Rated Voltage (V)  DC24  Rating  DC24V about 50mA (about 1.2W)  Types of Light Bulb  LED 
    Rating:
    85%
    from S$31.99
    Min. 5 days
  5. LED road shoulder lamp assembly
    DOWA LED road shoulder lamp assembly
    We specialize in press molding and resin molding, and are a product of an excellent parts manufacturing company for after-parts that has been in business for over 60 years, mainly tail lamps and tail lenses for large and medium-duty trucks.
    Length (mm)  200  Rated Voltage (V)  24  Number of LED (pieces)  Width (mm)  69  Type  For bus 
    Rating:
    80%
    from S$87.99
    Min. 2 days
  6. Flash downlight
    YAC Flash downlight
    Illuminates the ground brightly and widely with a uniform light without shadows. The angle of light can be adjusted with a 2-axis system. The marker lamp can be installed either horizontally or vertically. It is easier to check the width of the vehicle, and driving on the night road is safe. Powe... Read More
    Mounting Screw Spacing (mm)  58  Number of LED (pieces)  Mass of Main Unit (g)  About 55  Mass (g/piece)  About 55  Mass (g)  About 55  Type  Cord ground  Rated Voltage Fluctuation Range  DC10~32V  Rated Voltage (V)  DC12/24  Voltage (V)  DC12/24  Rated Voltage (DC V)  DC12/24  Rated Voltage  DC12/24V  Material  PP ・ABS・PMMA  Main material  PP ・ABS・PMMA  Material (Main Unit)  PP・ABS・PMMA 
    from S$39.99
    Min. 2 days
  7. LED6 Super Downlight Z2 12V
    JET INOUE LED6 Super Downlight Z2 12V
    The angle can be adjusted. Wider range of use with downlights and chassis lights !! Equipped with 6 high-brightness LEDs, it is extremely bright! It illuminates the ground and chassis brightly. Easy to install. Just tighten it together with the side lamp stay! Electrical parts * Although noise co... Read More
    Rating:
    100%
    from S$26.99
    Min. 5 days
  8. 8350SL Rokatatokaku
    SYS 8350SL Rokatatokaku
    from S$43.99
    Min. 3 days
  9. Roadside light (B type)
    DOWA Roadside light (B type)
    from S$23.99
    Min. 5 days
  10. 8350SR Rokatatokaku
    SYS 8350SR Rokatatokaku
    from S$43.99
    Min. 3 days
  11. LED road shoulder lamp base
    DOWA LED road shoulder lamp base
    Rated Voltage (V)  24 
    from S$73.99
    Min. 2 days
  12. 8351JL
    SYS 8351JL
    from S$38.99
    Min. 3 days
  13. 8351JR Rocatato R Jus
    SYS 8351JR Rocatato R Jus
    from S$38.99
    Min. 3 days
  14. LED road light 24V
    SYS LED road light 24V
    Dimensions, Width W x Height H x Depth D (mm)  197×65×25  Rating  24V  Number of LED (pieces) 
    from S$97.99
    Min. 6 days
  15. LED Laser Downlight
    JET INOUE LED Laser Downlight
    Illuminate the ground with a straight line! There are various ways to use it, such as securing the vehicle width and contact prevention lights such as forklifts! You can freely set the irradiation angle with the angle adjustment bracket. Electrical parts * Although noise countermeasures have been... Read More
    Power Consumption (mA)  12V/245、24V/135、48V/110  Thread Pitch (mm)  45~60  Dimensions, Width W x Depth D x Height H (mm)  57×42×47  Material  Body / Aluminum, Bracket / Steel  voltage rating (V)  DC10~60 
    from S$43.99
    Min. 2 days
  16. JB Gekikou LED Down Beam 12 / 24V Shared
    Nihon Body Parts Kogyo JB Gekikou LED Down Beam 12 / 24V Shared
    Uses ultra-bright power LED. Bright spot irradiation on the road surface! Freely adjust the angle of light with two movable axes!
    Rated Current (A)  (At 24V DC) Approximately 40  Cable Length (m)  About 70  Lens Color  Clear  Rated Voltage (V)  For both DC12 and 24 
    from S$26.99
    Min. 11 days
  17. 8352
    SYS 8352
    from S$38.99
    Min. 3 days
  18. Dual Side Back Light
    JET INOUE Dual Side Back Light
    A roadside light equipped with a total of 12 LEDs, frontal illumination and roadside illumination. LED irradiation has independent wiring, and individual irradiation can be selected from the front and shoulders. Electrical parts * This product is dustproof and waterproof (IP66 certified), but it ... Read More
    Mounting Hole  5mmΦ  Color  Chrome plating  Lens Color  Clear  Voltage (V)  DC12-DC24 (maximum 28 at the moment)  Waterproof  IP66 equivalent  Material  Resin 
    from S$139.90
    Min. 5 days
  19. High Power LED Downlight NEO 12 / 24V
    JET INOUE High Power LED Downlight NEO 12 / 24V
    The popular standard product "Downlight NEO" has been shared by 12V and 24V vehicles, and new colors have been added. You can attach it to the back of the bus marker and illuminate it toward the ground for a downlight, or point it at the chassis for a chassis light. Electrical parts * A... Read More
    Dimension (mm)  25×75×15  Thread Pitch (mm)  60~70 
    from S$39.99
    Min. 2 days
  20. Replacement LED Bulb for Shoulder Light
    JET INOUE Replacement LED Bulb for Shoulder Light
    It is a COB bulb that can be replaced with the incandescent bulb attached to the round shoulder lamp and the incandescent bulb type work lamp! Electrical parts * When replacing, cool the valve heat sufficiently. * There is no waterproof function. Using the product while it is wet may cause a malf... Read More
    Color Temperature (K)  6000 equivalent  Outer Diameter (mm)  74  Power Consumption (mA)  About 250 (about 6W)  Material  Aluminum  Bolster  BA15S  Color  Chrome plating  voltage rating (V)  DC24  LED Color  White 
    from S$55.99
    Min. 2 days
  21. Super Meteor Downlight Angle 12 / 24V
    YAC Super Meteor Downlight Angle 12 / 24V
    Uses 12 ultra-wide-angle power LEDs to illuminate the ground brightly and widely. The angle of light can be adjusted with a 2-axis type. It can be mounted by tightening together regardless of the mounting orientation of the marker lamp.
    Number of LED (pieces)  12  Mass (g)  53  Rated Current (mA)  60 (at 28 VDC)  Type  Cord ground  Rated Voltage (V)  DC10~32  Main material  PP 
    Rating:
    53%
    Discontinued
  22. Meteor Downlight Wide 2 DC24V
    YAC Meteor Downlight Wide 2 DC24V
    Brightness that stands out with the use of 18 ultra-wide-angle LEDs. Wiring is easy and can be attached by tightening together with the side marker. A must-have for side markers. It is easier to check the width of the vehicle, and driving on the night road is safe. Power saving and long life. * R... Read More
    Cord  (Length) 0.5sq  Number of LED (pieces)  18  Mass (g)  About 37  Rated Current (mA)  At DC28V: Approx. 50  Color  Black  Rated Voltage Fluctuation Range  DC20~32V  Types of Light Bulb  LED  Material  PP 
    Discontinued
  23. Super meteor downlight wide 2
    YAC Super meteor downlight wide 2
    Uses 18 ultra-wide-angle power LEDs. It illuminates the ground widely, making it easy to check the vehicle and safe driving at night. * Water may enter the product from the point where it is connected to the vehicle cord. Make sure that the connection is waterproof.
    Rated Current (mA)  At 28 VDC: Approx. 80  Type  Cord ground type  Rated Voltage Fluctuation Range  DC20~32V  Types of Light Bulb  LED  Material  PP  Color  White 
    Rating:
    100%
    Discontinued
  24. LED6 Downlight NEO 24V
    JET INOUE LED6 Downlight NEO 24V
    Equipped with 6 ultra-bright SMDs, it has amazing brightness. With its unique angle adjustment function, it can be used in various ways, such as a downlight toward the ground and a chassis light toward the chassis.
    Rating  24 VDC, about 150 mA  Rated Voltage (V)  DC24  Types of Light Bulb  LED 
    Rating:
    60%
    Discontinued
  25. Meteor Downlight 2 DC24V
    YAC Meteor Downlight 2 DC24V
    Uses 6 high-brightness LEDs Marker lamps can be installed in either horizontal or vertical orientation. * Cannot be attached to the separately sold "Downlight stay (product number: CV-207)". * Water may enter the product from the point where it is connected to the vehicle cord. Make sur... Read More
    Number of LED (pieces)  Mass (g)  About 17  Rated Current (mA)  Approx. 50 (at 28 VDC)  Type  Cord ground  Rated Voltage (V)  DC20~32  Types of Light Bulb  LED  Material  PP 
    Rating:
    90%
    Discontinued
  26. Road shoulder lamp (B type)
    DOWA Road shoulder lamp (B type)
    Rated Voltage (V)  24 
    Discontinued
  27. Meteor downlight (DC24V)
    YAC Meteor downlight (DC24V)
    Can be attached to a marker lamp with a screw pitch of 60 mm. Illuminates the ground to improve visibility. For DC24V vehicles only
    Number of LED (pieces)  Mass (g)  About 16  Rated Current (mA)  About 20  Rated Voltage (V)  DC24  Material  PP 
    Rating:
    70%
    Discontinued
  28. LED24 Super Downlight Z 24V
    JET INOUE LED24 Super Downlight Z 24V
    Adopted a unique neck pretending structure. The usage has expanded with downlights facing down and chassis lights facing sideways. Equipped with 24 LEDs, the brightness is also outstanding. With mounting stay 24V only
    Dimension (mm)  25×75×15  Rating  DC24V / about 50mA 
    Rating:
    100%
    Discontinued
  29. Road shoulder lamp (type A)
    SYS Road shoulder lamp (type A)
    Rating  24V25W(S25 BA15s)  Dimensions, Width W x Height H x Depth D (mm)  195 x 70 x 30 (excluding bulb socket) 
    Discontinued
  30. LED downlight mounting stay
    JET INOUE LED downlight mounting stay
    It is a stay for attaching the downlight independently.
    Specification  Z type  Width (mm)  35  Material / Finish  Steel / black paint 
    Discontinued
  31. Meteor Downlight Wide (DC24V)
    YAC Meteor Downlight Wide (DC24V)
    Wiring is easy, and it is attached by tightening it together with the side marker. For DC24V vehicles only * Cannot be attached to the separately sold "Downlight stay (product number CV-207)".
    Number of LED (pieces)  18  Mass (g)  About 37  Rated Current (mA)  Approx. 50 (at 28 VDC)  Rated Voltage (V)  DC20~32  Material  PP 
    Rating:
    100%
    Discontinued
  32. Road shoulder lamp (B type)
    SYS Road shoulder lamp (B type)
    Rating  24V25W(S25 BA15s) 
    Discontinued
View : Grid List
Filter

32 Item(s)

Set Ascending Direction