All Category

Step Lighting

View : Grid List
Filter

11 Item(s)

Set Ascending Direction
  1. Meteor reflex step lamp 2 24V
    YAC Meteor reflex step lamp 2 24V
    Dress up the steps of your car. A reflector lamp with outstanding brightness that uses 10 LEDs that shine in conjunction with the small lamp. Uses a highly reflective reflector lens with outstanding visibility. It can be installed by replacing it with a genuine reflector on the step part on the v... Read More
    Number of LED (pieces)  10  Thickness (mm)  10  Mounting Screw Spacing (mm)  111  Outer Dia. x Height H (Φmm x mm)  152×30  Dimensions, Width W x Depth D x Height H (mm)  152×30×23  Cable Length (m)  200 each (0.5sq)  Material (Main Unit)  ABS  Mass of Main Unit (g)  About 40  Mass (g/piece)  About 40  Mass (g)  About 40  Material (Lens)  Acrylic  Rated Current (mA)  Approx. 40 (at 28 VDC)  Material  Body: ABS, Lens: Acrylic  Main material  Body: ABS, Lens: Acrylic  Type  Cord ground  Rated Voltage Fluctuation Range  DC20~30V  Rated Voltage (DC V)  DC24  Voltage (V)  DC24  Rated Voltage (V)  DC24  Rated Voltage  DC24V  Standard  Design registration: No. 1346616 
    Rating:
    100%
    from S$87.99
    Min. 2 days
  2. Meteor Ref lamp round
    YAC Meteor Ref lamp round
    It is a reflector made by KOITOH and can be used by replacing it with the one with "12-05102" and "13-05107" engraved on the lens surface.
    Material (Main Unit)  (Body) ABS  Material  (Lamp) ABS, (Lens) Acrylic  Main material  (Lamp) ABS, (Lens) Acrylic  Thickness (mm)  11  Number of LED (pieces)  Material (Foot Plate)  ABS  Mass (g)  About 35g  Mass (g/piece)  About 35g  Mass of Main Unit (g)  About 35g  Material (Lens)  Acrylic  Light Source Color  Amber  LED Color  Amber  Color  Amber  Lens Color  Amber  Rated Current (mA)  Approximately 25 (at DC 28V)  Type  Cord ground  Rated Voltage Fluctuation Range  DC20~30V  Rated Voltage (V)  DC24  Rated Voltage (DC V)  DC24  Voltage (V)  DC24  Rated Voltage  DC24V 
    Rating:
    90%
    from S$55.99
    Min. 2 days
  3. LED step lamp (with stainless steel guard)
    SYS LED step lamp (with stainless steel guard)
    Rated Voltage (V)  24  Rating  24V  Number of LED (pieces)  Types of Light Bulb  LED  Dimension (mm)  Φ95×15 
    from S$67.99
    Min. 5 days
  4. LED step lamp for bus
    KOITO LED step lamp for bus
    An LED step lamp for buses that delivers safety and security with a bright, natural and even light distribution. Compatible with conventional products and can be easily replaced. Irradiates a wide range evenly and is about 5 times brighter than the incandescent ratio. Long-life, power-saving mode... Read More
    Power (W)  12  Voltage (V)  24  Types of Light Bulb  LED  Light Source  One white LED 
    Rating:
    100%
    from S$339.90
    Min. 10 days
  5. With LED sequential mall daylight function
    JET INOUE With LED sequential mall daylight function
    Sequential LED mall for blinker interlocking. It emits blue or white light like a daylight according to the small lamp, and when the blinker is turned on, it switches to amber color and the LED lights start to flow. The mall can be cut to the desired length. Uses a silicon body that suppresses LE... Read More
    Body Dimensions (L x W x Thickness) (mm)  Approximately 600 x 15 x 4  Rated Operating Voltage (V)  DC10~DC36 
    from S$87.99
    Min. 5 days
  6. LED48 slim aluminum tube 210mm
    JET INOUE LED48 slim aluminum tube 210mm
    Introducing SMD type LED slim aluminum tube With high brightness LED, it can be used for various purposes such as amazing brightness downlights, car high lights, and Andon interior decoration. [Wiring method] Red (+) → Flashing 12-24V shared * Make sure to insulate the connection part.
    Height (mm)  13  Length (mm)  235 (including stays)  Width (mm)  Rating  DC12V about 200mA / DC24V about 100mA 
    Discontinued
  7. LED Soft Mall NEO SM-03 side 300L
    JET INOUE LED Soft Mall NEO SM-03 side 300L
    Introducing a slimmer soft mall in 12V The number of vehicle models that can be installed is further expanded according to the customer's application. DC12V only * This product cannot be attached to corners or bent at acute angles. * This product is always lit.
    Number of LED (pieces)  30  Dimensions (Length L x Width W x Thickness) (mm)  300×5×3  Rating  DC12V about 180mA 
    Discontinued
  8. LED30 slim aluminum tube 120mm
    JET INOUE LED30 slim aluminum tube 120mm
    Introducing SMD type LED slim aluminum tube With high brightness LED, it can be used for various purposes such as amazing brightness downlights, car high lights, and Andon interior decoration. [Wiring method] Red (+) → Flashing 12-24V shared * Make sure to insulate the connection part.
    Height (mm)  13  Length (mm)  145 (including stays)  Width (mm)  Rating  DC12V about 50mA / DC24V about 50mA 
    Discontinued
  9. LED Soft Mall NEO SM-03 side 500L
    JET INOUE LED Soft Mall NEO SM-03 side 500L
    Introducing a slimmer soft mall in 12V The number of vehicle models that can be installed is further expanded according to the customer's application. DC12V only * This product cannot be attached to corners or bent at acute angles. * This product is always lit.
    Number of LED (pieces)  30  Dimensions (Length L x Width W x Thickness) (mm)  300×5×3  Rating  DC12V about 180mA 
    Discontinued
  10. LED step light
    MAD MAX LED step light
    LED lights that brightly illuminate hard-to-see places with the left and right rear-view mirrors from sunset to night! Especially, it illuminates the blind spot on the left side, making it easier to check bikes and pedestrians. Uses 10 ultra-bright diffusion type LEDs. Simultaneously irradiate th... Read More
    Dimension (mm)  150×30×25 
    Discontinued
  11. Meteor reflex step lamp
    YAC Meteor reflex step lamp
    It is a reflector made by ICHIKOH and can be used by replacing it with the one with "ICHIKOH 7348" and "ICHIKOH 7497" engraved on the lens surface. (Can be installed by drilling holes on the vehicle side)
    Material  (Body) ABS, (Lens) Acrylic  Number of LED (pieces)  10  Included Accessories  2 M3 flange nuts, 2 flat washers  Rated Current (mA)  About 30  Mass (g/piece)  About 40  Cable Length (m)  Approx. 200 (0.5sq)  Rated Voltage (V)  DC24 (Maximum withstand voltage DC30) 
    Rating:
    100%
    Discontinued
View : Grid List
Filter

11 Item(s)

Set Ascending Direction