All Category

Truck Backup Alarm Buzzers

View : Grid List
Filter

4 Item(s)

Set Ascending Direction
  1. Back Buzzer
    MITSUBA SANKOWA Back Buzzer
    It can be used in many applications such as automobiles, trucks, construction machinery, and forklifts, such as DC12V / 24V / 36V / 48V. Environmentally friendly specifications that comply with the RoHS / ELV directive. By using piezoelectric ceramic for the sounding body, it is a compact and hig... Read More
    Specification  Operating Temperature Range (℃)  -20~60  Voltage (V)  12/24/36/48 car combined use  Current Consumption (mA)  20 or less  Frequency (Hz)  3000 / intermittent sound  Mass (g)  39  Sound Pressure Level (dB)  85(1m)  Intermittent usage (times)  90 minutes 
    Rating:
    97%
    from S$26.99
    Min. 2 days
  2. With back buzzer silence function
    MITSUBA SANKOWA With back buzzer silence function
    It can be used in many applications such as automobiles, trucks, construction machinery, and forklifts, such as DC12V / 24V / 36V / 48V. Environmentally friendly specifications that comply with the RoHS / ELV directive. By using piezoelectric ceramic for the sounding body, it is a compact and hig... Read More
    Operating Temperature Range (℃)  -20~60  Voltage (V)  12/24/36/48 car combined use  Current Consumption (mA)  20 or less  Frequency (Hz)  3000 / intermittent sound  Mass (g)  43  Sound Pressure Level (dB)  85(1m)  Intermittent usage (times)  90 minutes  Specification  With mute function 
    Rating:
    100%
    from S$33.99
    Min. 2 days
  3. Puffy puff horn
    JET INOUE Puffy puff horn
    Type of Operation  Manual type  Included Accessories  Mounting stay (equipped with main unit) 
    Rating:
    73%
    from S$15.99
    Min. 2 days
  4. 24V transistor horn
    MITSUBA SANKOWA 24V transistor horn
    The ultra-bass sound produced by frequencies of 390Hz / 320Hz is ideal for large vehicles. Make sure to let the other person know your car's intentions when needed. A horn that surely fulfills this mission. A dedicated circuit box and harness are included, and no separate relay harness is req... Read More
    Sound Pressure Level (dB)  114(2m)  Voltage (V)  24  Current (A)  2.5×2  Frequency (Hz)  (Hi)390、(Lo)320 
    from S$269.90
    Min. 2 days
View : Grid List
Filter

4 Item(s)

Set Ascending Direction