All Category

Nut Covers & Caps

A nut cover is a cover that covers a nut. Also known as nut cap. The truck keeps running for long distances on all weather and bad roads, so it protects the nuts from rusting in the harsh environment. There are many plating types such as chrome and steel, and most of them are sold in sets of 5-10 pieces. There are several types of nut covers with different lengths, and the products that can be used vary depending on the size of the tire. Also, it is often longer for the rear wheel than for the front wheel, and if you make a mistake in the front and rear, it will protrude from the front wheel, so be careful.
View : Grid List
Filter

Items 1 - 40 of 59

Set Ascending Direction
  1. Checkpoint
    TIPTOP Checkpoint
    You can easily see the looseness of the TB tire nut. For checking loose nuts on trucks and bus tires
    Material  Virgin polymer 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  2. Round Nut Cover for ISO Wheels
    JET INOUE Round Nut Cover for ISO Wheels
    Shape  Round type  Material / Finish  Stainless / Chrome plating 
    Rating:
    98%
    from S$57.99
    Min. 2 days
  3. Nut cap
    IZUMI Nut cap
    Since it is made of resin, there is no need to worry about rusting. For 41mm nuts
    Material / Processing  ABS resin / chrome plating  Shape  Square 
    Rating:
    83%
    from S$13.99
    Min. 2 days
  4. Pointed Nut Cover
    JET INOUE Pointed Nut Cover
    It can also be installed on long size types such as nuts for aluminum wheels, which could not be installed with conventional nut covers. Exterior parts * Be sure to check the nut size and number of nuts attached to your car's tires before purchasing.
    Material / Finish  Resin / chrome plating 
    Rating:
    95%
    from S$23.99
    Min. 2 days
  5. Nut Cover for ISO Wheel ABS
    JET INOUE Nut Cover for ISO Wheel ABS
    Suitable Nut  33mm nut  Color  Chrome plating  Suitable for  Front and rear shared  Material  Resin  Material / Finish  Resin / chrome plating 
    Rating:
    80%
    from S$47.99
    Min. 2 days
  6. Rear hub nut cover
    JET INOUE Rear hub nut cover
    Easy to install by just covering the hub nut and pushing it in! There are 4 sizes, all 10 pieces. Exterior parts * Although it can be used for other than the rear hub, there is a height limit for bolts / nuts. * Cannot be used in places with high temperatures such as mufflers.
    Color  Chrome plating  Material  Resin 
    Rating:
    87%
    from S$25.99
    Min. 2 days
  7. Square Nut Cover
    JET INOUE Square Nut Cover
    It can also be installed on long size types such as nuts for aluminum wheels, which could not be installed with conventional nut covers. Exterior parts * Be sure to check the nut size and number of nuts attached to your car's tires before purchasing.
    Material / Finish  Resin / chrome plating 
    Rating:
    90%
    from S$23.99
    Min. 2 days
  8. Flat Nut Cover (for 41mm Nuts)
    JET INOUE Flat Nut Cover (for 41mm Nuts)
    Introducing a flat type with a plated nut cover that colors your feet !! Exterior parts * Be sure to check the nut size and number of nuts attached to your car's tires before purchasing.
    Suitable Nut  41mm nut  Color  Chrome plating  Suitable for  Front and rear shared  Material  Resin 
    Rating:
    100%
    from S$28.99
    Min. 2 days
  9. Round Nut Cover Steel
    JET INOUE Round Nut Cover Steel
    Protect wheel nuts from rust! Exterior parts * Be sure to check the nut size and number of nuts attached to your car's tires before purchasing.
    Suitable Nut  41mm nut  Color  Chrome plating  Suitable for  Front and rear shared  Material  Steel 
    Rating:
    100%
    from S$28.99
    Min. 2 days
  10. Nut Cover for ISO Wheel ABS
    JET INOUE Nut Cover for ISO Wheel ABS
    Protect wheel nuts from rust! Exterior parts * Be sure to check the nut size and number of nuts attached to your car's tires before purchasing. * Not compatible with 32 mm (actual size 31.8 mm) nuts
    Suitable Nut  33mm nut  Color  Chrome plating  Shape  Flat type  Specification  Flat type  Suitable for  Front and rear shared  Material  Resin 
    from S$47.99
    Min. 2 days
  11. Round Nut Cover for ISO Wheels
    JET INOUE Round Nut Cover for ISO Wheels
    Protect wheel nuts from rust! Exterior parts * Be sure to check the nut size and number of nuts attached to your car's tires before purchasing. * Not compatible with 32 mm (actual size 31.8 mm) nuts
    Shape  Round type  Material / Finish  Steel / chrome plating 
    Rating:
    92%
    from S$31.99
    Min. 2 days
  12. Nut cover 33mm
    JET INOUE Nut cover 33mm
    Dress up from your feet! For 33mm nuts
    Overall Height (mm)  45  Suitable Nut  For 33mm nut  Type  Nut cover  Shape  Round type  Material  Steel chrome plating 
    from S$43.99
    Min. 7 days
  13. Star Mark Nut Cover 60L
    JET INOUE Star Mark Nut Cover 60L
    Glittering your feet !! Star nut cover !! A unique star !! Why don't you decorate your feet nicely? Exterior parts * Be sure to check the nut size and number of nuts attached to your car's tires before purchasing.
    Overall Height (mm)  60  Material  ABS  Suitable for  Front / rear shared 
    from S$33.99
    Min. 2 days
  14. Stylish deco cap resin ISO33mm
    YAC Stylish deco cap resin ISO33mm
    A sophisticated and stylish form with a high-quality feel. Dress up the wheel nuts with chrome plating. Protects wheel nuts from mud, dust, rust, etc. Easy installation by simply putting it on the wheel nut and pushing it in.
    Main material  ABS  Material  ABS  Material (Main Unit)  ABS (chrome plating)  Material (Foot Plate)  ABS (chrome plating)  Shape  Acute angle cut & round shape  Suitable Size  ISO wheel nut 33mm only 
    from S$47.99
    Min. 2 days
  15. Super pointed nut cover
    JET INOUE Super pointed nut cover
    Introducing a super pointed type on the plated nut cover that colors your feet !! Exterior parts * Be sure to check the nut size and number of nuts attached to your car's tires before purchasing. * Not compatible with 32 mm (actual size 31.8 mm) nuts
    Suitable Nut  33mm nut  Color  Chrome plating  Material  Resin 
    from S$46.99
    Min. 5 days
  16. Round Nut Cover for CANTER
    JET INOUE Round Nut Cover for CANTER
    Protect wheel nuts from rust! Exterior parts * Be sure to check the wheel nut size and number of nuts in your car before purchasing. * The nut size of the Fuso 2t Blue Tech Canter (H22.11 ~ R2.10) has been changed to 41mm.
    Suitable Nut  38mm nut  Color  Chrome plating 
    Rating:
    70%
    from S$16.99
    Min. 2 days
  17. Pointed Round Nut Cover for ISO Wheels
    JET INOUE Pointed Round Nut Cover for ISO Wheels
    Introducing a round pointed nut cover in the nut cover series !! Exterior parts * Be sure to check the nut size and number of nuts attached to your car's tires before purchasing. * Not compatible with 32 mm (actual size 31.8 mm) nuts
    Overall Height (mm)  60 
    from S$55.99
    Min. 5 days
  18. Deco cap 4.1cm
    MAD MAX Deco cap 4.1cm
    Material / Finish  ABS resin / plating  Suitable Nut  For 41mm nut  Shape  Round type 
    from S$39.99
    Min. 6 days
  19. S-TOCK  ISO 33mm  Stainless steel  Nut cap  50mm  8 pieces
    MIYABI S-TOCK ISO 33mm Stainless steel Nut cap 50mm 8 pieces
    Dress up your feet easily! * 33mm (approx. 32.8mm) is suitable for ISO wheel nut caps. It does not fit 32mm (about 31.8mm). Please be sure to check the size before purchasing.
    Suitable Nut  33mm  Height (mm)  50  Shape  Round type  Material  Stainless steel 
    from S$53.99
    Min. 33 days
  20. Wheel liner set
    JET INOUE Wheel liner set
    The wheel liner has been renewed and the glossiness and processing technology have been improved. The black color "gold eagle" emblem creates a sense of luxury. SET for front & rear, 1 nut cover. Made of stainless steel. Exterior parts * Please be sure to check the wheel size before... Read More
    Material  SUS304 
    from S$679.90
    Min. 5 days
  21. ISO 33mm  Steel nut cap  Front  Rear combined  Height 50mm  Titanium color  Deco cap  8 pieces set
    MAD MAX ISO 33mm Steel nut cap Front Rear combined Height 50mm Titanium color Deco cap 8 pieces set
    Dress up your feet easily just by putting it on the wheel nuts! It can be used for both front and rear. 33mm nut cap compatible with ISO wheels. * 4 Since it is not compatible with 1 mm nuts, please check the nut size in advance. Also, if the distance from the wheel to the tip of the hub bolt is ... Read More
    Shape  Round type  Material  Steel 
    from S$39.99
    Min. 5 days
  22. Indicator Pliers
    TIPTOP Indicator Pliers
    Pliers that pull while pinching when the check link (connecting nut rotation indicator) is regularly replaced. For truck check links * When removing the check link, pull the connected nuts alternately little by little for smoothness. * Because the claws at the tip are made of metal, please handle... Read More
    Overall Length (mm)  285  Suitable Size  33、38、41  Mass (g)  440 
    from S$47.99
    Min. 2 days
  23. Checklink Yellow (Nut Indicator)
    TIPTOP Checklink Yellow (Nut Indicator)
    You can check at a glance the looseness of the nut caused by vibration and impact during running. The spring performance of the resin prevents the nut from loosening. It can also be used to check for abnormal conditions (hub, brake heat generation, etc.) that exceed the melting temperature. For c... Read More
    Melting Temperature (℃)  125  Material  Virgin polymer 
    from S$139.90
    Min. 2 days
  24. S-TOCK  ISO 33mm  Stainless steel  Nut cap  60mm  8 pieces
    MIYABI S-TOCK ISO 33mm Stainless steel Nut cap 60mm 8 pieces
    Dress up your feet easily! * 33mm (approx. 32.8mm) is suitable for ISO wheel nut caps. It does not fit 32mm (about 31.8mm). Please be sure to check the size before purchasing.
    Suitable Nut  33mm  Height (mm)  60  Shape  Round type  Material  Stainless steel 
    from S$57.99
    Min. 33 days
  25. Rear Cover for Round Triple Tail
    JET INOUE Rear Cover for Round Triple Tail
    It is a back cover for the round triple tail made by Jet Inoue. Exterior parts * Tail is not included.
    Color  Black  Specification  Left and right shared  Material  Resin  Shape  Round 3 stations 
    from S$25.99
    Min. 5 days
  26. Nut cover Kira  41MM  6 pieces
    JET INOUE Nut cover Kira 41MM 6 pieces
    Nut cover with star-shaped accessories on the top! Fashionable retro design! Ideal for protecting nuts and hiding rust! You can create a nice look at your feet! * Please check the nut size, shape, and number of nuts used in your car before purchasing.
    Suitable Nut  41  Overall Height (mm)  60  Material  Resin / chrome plating  Shape  Square 
    from S$31.99
    Min. 5 days
  27. ISO 33mm Steel Nut Cap Front Rear Height 50mm Gold Deco Cap Set of 10
    MAD MAX ISO 33mm Steel Nut Cap Front Rear Height 50mm Gold Deco Cap Set of 10
    Dress up your feet easily just by putting it on the wheel nuts! It can be used for both front and rear. 33mm nut cap compatible with ISO wheels. * 4 Since it is not compatible with 1 mm nuts, please check the nut size in advance. Also, if the distance from the wheel to the tip of the hub bolt is ... Read More
    Color  Gold  Shape  Round type  Material  Steel 
    from S$58.99
    Min. 5 days
  28. Wheel liner set
    JET INOUE Wheel liner set
    Made of stainless steel (SUS304), it shines beautifully and has excellent durability! Exterior parts * Please be sure to check the wheel size of your car. * Aluminum wheels cannot be installed. * Each part is not sold separately.
    Material  Stainless steel - SUS304 
    from S$639.90
    Min. 2 days
  29. ISO 33mm  Steel nut cap  Front  Rear combined  Height 50mm  Titanium color  Deco cap  Set of 10
    MAD MAX ISO 33mm Steel nut cap Front Rear combined Height 50mm Titanium color Deco cap Set of 10
    Dress up your feet easily just by putting it on the wheel nuts! It can be used for both front and rear. 33mm nut cap compatible with ISO wheels. * 4 Since it is not compatible with 1 mm nuts, please check the nut size in advance. Also, if the distance from the wheel to the tip of the hub bolt is ... Read More
    Shape  Round type  Material  Steel 
    from S$47.99
    Min. 5 days
  30. ABS Nut Cover 39L 41MM
    JET INOUE ABS Nut Cover 39L 41MM
    It is a nut cover with a height that does not easily interfere with tilting, etc., and is recommended for those who want to decorate without being too flashy. Exterior parts * Be sure to check the nut size before purchasing.
    Suitable Nut  41mm  Type of Terminal Fitting  Covering type  Location to Install  Front tire  Material  Resin / chrome plating 
    from S$21.99
    Min. 5 days
  31. ISO33mm stainless steel nut cap 60mm 10 pieces
    S-TOCK ISO33mm stainless steel nut cap 60mm 10 pieces
    Dress up your feet easily! * 33mm (approx. 32.8mm) is suitable for ISO wheel nut caps. It does not fit 32mm (about 31.8mm). Please be sure to check the size before purchasing.
    Suitable Nut  33mm  Height (mm)  60  Shape  Round type  Material  Stainless steel 
    from S$73.99
    Min. 33 days
  32. Deco cap 5.2cm
    MAD MAX Deco cap 5.2cm
    Material / Finish  ABS resin / plating  Suitable Nut  For 41mm nut  Shape  Round type 
    from S$31.99
    Min. 6 days
  33. ISO 33mm Stainless Steel Nut Cap Front Rear Combined Height 50mm Silver Deco Cap 8 pcs Set
    MAD MAX ISO 33mm Stainless Steel Nut Cap Front Rear Combined Height 50mm Silver Deco Cap 8 pcs Set
    Dress up your feet easily just by putting it on the wheel nuts! Made of stainless steel, it is resistant to rust and has excellent durability. It can be used for both front and rear. 33mm nut cap compatible with ISO wheels. * 4 Since it is not compatible with 1 mm nuts, please check the nut size ... Read More
    Shape  Round type  Color  Silver  Material  Stainless steel 
    from S$39.99
    Min. 5 days
  34. Wheel Nut Cover Steel ISO 33mm
    MonotaRO Wheel Nut Cover Steel ISO 33mm
    An inexpensive wheel nut cover that is easy to install and has chrome plated steel. It can be used for new ISO size wheels. For wheels of large cars * Check the shape of the nut and wheel carefully before mounting. * Check for looseness during and after installation. * Even if the compatible size... Read More
    Width Across Flats (mm)  33  Shape  Round type  Material  Steel / chrome plating 
    Rating:
    100%
    from S$15.99
    Min. 2 days
  35. ABS nut cover 39L 33MM
    JET INOUE ABS nut cover 39L 33MM
    It is a nut cover with a height that does not easily interfere with tilting, etc., and is recommended for those who want to decorate without being too flashy. Exterior parts * Compatible with ISO wheel nut size 33mm (actual size 32.8mm), but there is a type of 32mm (actual size 31.8mm). Not suita... Read More
    Quantity  10 pieces  Suitable Nut  33mm  Type of Terminal Fitting  Covering type  Location to Install  Front tire  Material  Resin / chrome plating 
    from S$45.99
    Min. 5 days
  36. Wheel Nut Cover Stainless Steel ISO 33mm
    MonotaRO Wheel Nut Cover Stainless Steel ISO 33mm
    A stainless steel wheel nut cover that is easy to install and looks beautiful. It can be used for new ISO size wheels. For wheels of large cars * Check the shape of the nut and wheel carefully before mounting. * Check for looseness during and after installation. * Even if the compatible sizes mat... Read More
    Width Across Flats (mm)  33  Shape  Round type  Material  Stainless steel 
    Rating:
    25%
    from S$26.99
    Min. 2 days
  37. Nut Cover Kira ISO 33MM Type 10 pcs
    JET INOUE Nut Cover Kira ISO 33MM Type 10 pcs
    Nut cover with star-shaped accessories on the top! Fashionable retro design! Ideal for protecting nuts and hiding rust! You can create a nice look at your feet! * Please check the nut size, shape, and number of nuts used in your car before purchasing. * ISO nuts are mainly used for post-new long-... Read More
    Suitable Nut  33  Overall Height (mm)  60  Material  Resin / chrome plating  Shape  Square 
    Rating:
    20%
    from S$47.99
    Min. 5 days
  38. ISO 33mm  Stainless steel nut cap  Front  Rear combined  Height 50mm  Silver  Deco cap  10 pieces set
    MAD MAX ISO 33mm Stainless steel nut cap Front Rear combined Height 50mm Silver Deco cap 10 pieces set
    Dress up your feet easily just by putting it on the wheel nuts! Made of stainless steel, it is resistant to rust and has excellent durability. It can be used for both front and rear. 33mm nut cap compatible with ISO wheels. * 4 Since it is not compatible with 1 mm nuts, please check the nut size ... Read More
    Shape  Round type  Color  Silver  Material  Stainless steel 
    from S$48.99
    Min. 5 days
  39. ISO 33mm  Steel nut cap  Front  Rear combined  Height 50mm  Gold  Deco cap  8 pieces set
    MAD MAX ISO 33mm Steel nut cap Front Rear combined Height 50mm Gold Deco cap 8 pieces set
    Dress up your feet easily just by putting it on the wheel nuts! It can be used for both front and rear. 33mm nut cap compatible with ISO wheels. * 4 Since it is not compatible with 1 mm nuts, please check the nut size in advance. Also, if the distance from the wheel to the tip of the hub bolt is ... Read More
    Color  Gold  Shape  Round type  Material  Steel 
    from S$47.99
    Min. 5 days
  40. S-TOCK  ISO 33mm  Stainless steel  Nut cap  50mm  10 pieces
    MIYABI S-TOCK ISO 33mm Stainless steel Nut cap 50mm 10 pieces
    Dress up your feet easily! * 33mm (approx. 32.8mm) is suitable for ISO wheel nut caps. It does not fit 32mm (about 31.8mm). Please be sure to check the size before purchasing.
    Suitable Nut  33mm  Height (mm)  50  Shape  Round type  Material  Stainless steel 
    from S$63.99
    Min. 33 days
View : Grid List
Filter

Items 1 - 40 of 59

Set Ascending Direction