All Category

Wheel Weights for Truck & Bus

View : Grid List
Filter

16 Item(s)

Set Ascending Direction
  1. Driving weight steel wheel 2t tube / tubeless combined
    YAMATE METAL Driving weight steel wheel 2t tube / tubeless combined
    It can be used for both tube tires and tubeless tires.
    Weight Gap Dimension (mm)  3.0  Material  Lead 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  2. Dry granular polymer Equal
    TIPTOP Dry granular polymer Equal
    A dry granular polymer developed for truck and bus tires. The granular polymer keeps moving evenly inside the tire to keep the balance. It is a product that can be balanced simply by injecting it into the tire without using a wheel balancer. It spreads over the entire inner surface of the tire to... Read More
    Rating:
    96%
    from S$11.99
    Min. 2 days
  3. Driving weight steel wheel for TB tubeless
    YAMATE METAL Driving weight steel wheel for TB tubeless
    It is also used as a genuine type of Mitsubishi and Isuzu vehicles.
    Weight Gap Dimension (mm)  4.3  Material  Lead 
    from S$39.99
    Min. 2 days
  4. Drive-type balance weight for light trucks
    Toho Kogyo Drive-type balance weight for light trucks
    Manufactured under the same quality control for car manufacturers, it has excellent wheel retention and rust resistance. Since it is made of iron and does not use any environmentally hazardous substances, it has environmentally friendly specifications.
    Material  Iron  Surface Treatment  Magni 
    from S$36.99
    Min. 2 days
  5. Track bus sticking weight (single item)
    YAMATE METAL Track bus sticking weight (single item)
    The adhesive surface is fan-shaped to strengthen the adhesive surface. It is used by adhering it to the wheel with adhesive tape. For trucks and buses
    Width (mm)  25 
    from S$79.99
    Min. 6 days
  6. Driving weight steel wheel for both 4t tube and tubeless
    YAMATE METAL Driving weight steel wheel for both 4t tube and tubeless
    It can be used for both tube tires and tubeless tires.
    Weight Gap Dimension (mm)  3.5  Material  Lead 
    Rating:
    60%
    from S$12.99
    Min. 6 days
  7. equal
    TECH equal
    For tubeless tires only. One bag is used for each wheel. A special dry polymer agent corrects the balance. It uses the vibration during driving to move and correct the inside of the tire. * Please be careful not to let water get inside the tire.
    from S$239.90
    Min. 5 days
  8. 8-ton large tubeless weight
    MARUEMU (Automobile Supplies) 8-ton large tubeless weight
    Material  Lead 
    from S$95.99
    Min. 3 days
  9. Weight for single product for TB
    MARUEMU (Automobile Supplies) Weight for single product for TB
    Material  Lead  Specification  Uses strong white tape for TB 
    from S$67.99
    Min. 6 days
  10. 4-ton large tubeless weight
    MARUEMU (Automobile Supplies) 4-ton large tubeless weight
    Weight Gap Dimension (mm)  3.5  Material  Lead 
    Rating:
    80%
    from S$38.99
    Min. 4 days
  11. Balance weight for steel 50g
    MARUEMU (Automobile Supplies) Balance weight for steel 50g
    from S$33.99
    Min. 7 days
  12. Balance weight for TB steel wheel
    MARUEMU (Automobile Supplies) Balance weight for TB steel wheel
    Weight Gap Dimension (mm)  5.0 
    Discontinued
  13. equal
    TECH equal
    For tubeless tires only. One bag is used for each wheel. A special dry polymer agent corrects the balance. It uses the vibration during driving to move and correct the inside of the tire. * Please be careful not to let water get inside the tire.
    Rating:
    100%
    Discontinued
  14. For driving weight TB tubeless
    Eishin For driving weight TB tubeless
    * Weight does not change, but specifications and shape may differ from the photos.
    Specification  TB Tubeless truck / bus 
    Discontinued
  15. Weight for single product for TB
    No Brand Weight for single product for TB
    Material  Lead  Specification  Uses strong white tape for TB 
    Discontinued
  16. For driving weight TB with ring
    Eishin For driving weight TB with ring
    * Weight does not change, but specifications and shape may differ from the photos.
    Specification  For truck / bus with TB ring 
    Discontinued
View : Grid List
Filter

16 Item(s)

Set Ascending Direction