All Category

Clip-on Wheel Weights for Truck

View : Grid List
Filter

10 Item(s)

Set Ascending Direction
  1. Driving weight steel wheel 2t tube / tubeless combined
    YAMATE METAL Driving weight steel wheel 2t tube / tubeless combined
    It can be used for both tube tires and tubeless tires.
    Weight Gap Dimension (mm)  3.0  Material  Lead 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  2. Driving weight steel wheel for TB tubeless
    YAMATE METAL Driving weight steel wheel for TB tubeless
    It is also used as a genuine type of Mitsubishi and Isuzu vehicles.
    Weight Gap Dimension (mm)  4.3  Material  Lead 
    from S$39.99
    Min. 2 days
  3. Drive-type balance weight for light trucks
    Toho Kogyo Drive-type balance weight for light trucks
    Manufactured under the same quality control for car manufacturers, it has excellent wheel retention and rust resistance. Since it is made of iron and does not use any environmentally hazardous substances, it has environmentally friendly specifications.
    Material  Iron  Surface Treatment  Magni 
    from S$36.99
    Min. 2 days
  4. Driving weight steel wheel for both 4t tube and tubeless
    YAMATE METAL Driving weight steel wheel for both 4t tube and tubeless
    It can be used for both tube tires and tubeless tires.
    Weight Gap Dimension (mm)  3.5  Material  Lead 
    Rating:
    60%
    from S$12.99
    Min. 6 days
  5. 8-ton large tubeless weight
    MARUEMU (Automobile Supplies) 8-ton large tubeless weight
    Material  Lead 
    from S$95.99
    Min. 3 days
  6. 4-ton large tubeless weight
    MARUEMU (Automobile Supplies) 4-ton large tubeless weight
    Weight Gap Dimension (mm)  3.5  Material  Lead 
    Rating:
    80%
    from S$38.99
    Min. 4 days
  7. Balance weight for steel 50g
    MARUEMU (Automobile Supplies) Balance weight for steel 50g
    from S$33.99
    Min. 7 days
  8. Balance weight for TB steel wheel
    MARUEMU (Automobile Supplies) Balance weight for TB steel wheel
    Weight Gap Dimension (mm)  5.0 
    Discontinued
  9. For driving weight TB tubeless
    Eishin For driving weight TB tubeless
    * Weight does not change, but specifications and shape may differ from the photos.
    Specification  TB Tubeless truck / bus 
    Discontinued
  10. For driving weight TB with ring
    Eishin For driving weight TB with ring
    * Weight does not change, but specifications and shape may differ from the photos.
    Specification  For truck / bus with TB ring 
    Discontinued
View : Grid List
Filter

10 Item(s)

Set Ascending Direction