Sewing
Sewing-related is a tool used for sewing-related work. Tools required for sewing work, mainly used for household sewing machines and industrial sewing machines. Specific examples include lubricants used to move the sewing machine, motors and controllers that are attached to industrial treadle sewing machines, irons and ironing boards, bobbins, sewing needles, and threads. Sewing machines of various brands such as compact electric sewing machines and automatic thread trimming sewing machines are also included in the sewing related categories.
Other Related Pages
- MonotaRO Sewing ScissorssIt is a cutting scissors that cuts the fabric. For cutting cloth. * Do not use hard objects such as metal and wood as the blade will be chipped.Overall Length (mm) 240 Blade Length (mm) 95 Material (Blade) Cutlery steel Hardness HRC52
- KAI Sewing Scissors 700 SeriesThe blade uses molybdenum / vanadium stainless steel, which has excellent sharpness and durability. Achieves delicate and smooth sharpness with a unique blade. The grip is a soft elastomer resin that does not get tired even when used for a long time. The screw part, which is the key to the scisso... Read MoreBlade Thickness (mm) 4 (base material) Cutting Edge Treatment Bead blast finish Material (Blade) Molybdenum vanadium stainless steel
- Konishi Sewing Good Performance StickThis is a new stick-type product that is selling very well and is "good at judging". A simple stick type that does not stain your hands, is easy to apply, or does not stick out. Semi-transparent type that is inconspicuous after curing. Simply apply on both sides of the fabric to be glue... Read MoreIngredient Aqueous urethane resin system
- Shozaburo Sewing Scissors Standard TypeShozaburo's traditional scissors that inherit the technique of making Japanese scissors. Using a combination of high-grade cutlery steel and ultra-mild steel for the blade part, forging is sufficient and promises the best sharpness for all work.Material (Blade) High-grade knife steel and mild steel Material High-grade knife steel and mild steel
- KAWAGUCHI Sewing penIt is used for fixing patterns and cutting fabrics. The dents on the sides fit comfortably in your hand and are easy to hold.Mass (g) 370 Color Brown Material Iron
- KAWAGUCHI Double Sided Tape For ClothCompatible with cloth, leather, synthetic leather, paper, wood, rubber, plastic, and styrofoamColor Transparent
- FUJIX Polyester Spun Thread # 60 3000mSpecially spun for sewing thread among polyester materials, Using high-strength, low-elongation, low-shrinkage type yarn, With more advanced processing technology, <sewingability> is further improved. A super quality sewing thread with a wide range of uses. Underwear, work clothes, knit pro... Read MoreThread Gauge #60 Strength (Nm) 10.8 Material 100% polyester Suitable for 11-14 needle Elongation (%) 17 Length (m) 3000 Constitution 60s 1×3 Specification Left twist
- Sun Coccoh One-touch plastic snapIt is a snap that can be attached by simply snapping it in by hand. Even on thin fabrics, it can be attached by increasing the thickness with snap packing. As a snap for thin fabric clothing, bags, baby clothes, etc. * When fitting, apply force from straight up. * When fitting with pliers, use a ... Read MoreMaterial Polyacetal
- Vinymo Vinymo MBT # 5 1000M Industrial Sewing ThreadThe bond-processed thread [Vinimo MBT], which twists the thread around the bond (adhesive thread), does not cause the drawbacks of the bond-processed thread due to the conventional resin coating and the clogging of the sewing machine due to the peeling of the coating agent. It is easy to thread t... Read MoreMaterial 100% polyester Length (m) 1000 Thread Gauge 5
- Vinymo Vinymo # 8 1000m Industrial Sewing ThreadSewing thread mainly for leather, such as bags, bags, wallets, belts, shoes, etc. Recently, it has been widely used for stitching clothes, automobiles, airplane interiors, etc. other than leather. * The color of the product may look slightly different depending on the environment of your computer... Read MoreMaterial 100% polyester Length (m) 1000 Thread Gauge 8
- ACE CROWN Ace Crown Filament # 50 3000m100% polyester long fiber sewing thread with silky lusterLength (m) 3000 Thread Gauge 50
- TOHO Rose beads round smallOuter Diameter (Φmm) About 2.0-2.2 Mass (g) About 7 Material Glass
- TTC R214 KomantoA round ironing board "Manju" that can be used to cleanly finish areas such as kimonos, slacks, and skirts that you want to round. It is a very convenient item that can be used as a small workbench.Mass (kg) About 0.6 Dimensions (cm) About 16 × 6.5
- KAWAGUCHI Iron adhesive / single side repair clothYou can easily repair clothes that do not have a self-fabric.Material 100% cotton, adhesive resin: nylon resin Dimensions, Width W x Length L (cm) 6×30
- Vinymo Vinymo MBT # 8 1000M Industrial Sewing ThreadThe bond-processed thread [Vinimo MBT], which twists the thread around the bond (adhesive thread), does not cause the drawbacks of the bond-processed thread due to the conventional resin coating and the clogging of the sewing machine due to the peeling of the coating agent. It is easy to thread t... Read MoreMaterial 100% polyester Length (m) 1000 Thread Gauge 8
- FUJIX King Polyester (Tetron) Sewing Thread # 8 1000mHighly powerful. Appropriate elongation. Hard dyeing. It is an ideal variety that has the necessary physical characteristics as a sewing thread. It has high heat resistance and excellent sewability. The beautiful luster and silky feel add to the value of sewn products. Stitches for canvas, sheets... Read MoreThread Gauge #8 Material 100% polyester Length (m) 1000 Constitution 167dtex 2×3 Suitable for 19-24 needle Elongation (%) 22 Strength (Nm) 60.7 Specification Left twist
- Clover Mfg Ordinary needle 5High quality sewing needle. For wool and thick cotton. After nickel plating, Clover's original tip polishing (repairing) is used to grind a part about 0.5 mm from the needle tip into a conical shape to strengthen the sharp needle tip. The needle tip is sharp, strong, and has good cloth passage.Length (mm) 45.5 Thickness (mm) 0.84
- YOKOTA DharmaA skein with a clean white design. It is convenient not only to wind the skein thread around the ball, but also to wind the thread wound around the ball in a skein shape by turning the handle on the top. The color is matched with the ball roll that is convenient to use together.from S$66.99Min. 2 days
- Clover Mfg DaikomaruEasy-to-use one-size-fits-all. Place the needle head on the thimble and hold the needle while gently grasping it with your thumb and forefinger so that you can sew cleanly and quickly.Size Free Material Metalfrom S$5.49Min. 2 days
- TTC R531 King size ironing boardIt is a plate-shaped ironing board that is convenient when ironing. The size of the shirt and other parts that are in full bloom fits well, so ironing is stress-free. As it is 4 cm thin, it can be easily stored in gaps such as furniture.Dimensions (cm) About 86 × 46 × H4 Mass (kg) About 2.5
- Clover Mfg Hobby handicraft scissorsWith a sharp cutting edge, you can accurately cut even the smallest details.Overall Length (cm) 10.5
- KAWAGUCHI For antibacterial rubber α maskAntibacterial rubber for masks that are gentle on the skin.Specification Sterilization processingfrom S$5.49Min. 7 days
- FUJIX Polyester Spun Thread # 90 5000mSpecially spun for sewing thread among polyester materials, Using high-strength, low-elongation, low-shrinkage type yarn, With more advanced processing technology, <sewingability> is further improved. A super quality sewing thread with a wide range of uses. For lock * The color of the produ... Read MoreThread Gauge #90 Material 100% polyester Elongation (%) 15 Length (m) 5000 Strength (Nm) 6.8 Constitution 60s 1×2 Suitable for 9-11 needle Specification Left twist
- Misuzu Shears & Scissors Misaburo beating left handThe shape of the handle and the sharpening of the blade are all left and right reversed. Only the handle is for the left hand. Both are left-handed scissors.Overall Length (mm) 240 Blade Length (mm) About 105from S$219.90Min. 2 days
- Nippon Chuko Genuine leather shoulder handleWidth (mm) About 12 Length (mm) About 1080-1200 (adjustable) Specification Water repellent finish
- FUJIX King Polyester (Tetron) Sewing Thread # 60 3000mHighly powerful. Appropriate elongation. Hard dyeing. It is an ideal variety that has the necessary physical characteristics as a sewing thread. It has high heat resistance and excellent sewability. The beautiful luster and silky feel add to the value of sewn products. Various clothing * The colo... Read MoreThread Gauge #60 Material 100% polyester Elongation (%) 20 Length (m) 3000 Constitution 56dtex 1×3 Suitable for 9-11 needle Strength (Nm) 9.3 Specification Left twist
- KAWAGUCHI Magic needle setA sewing needle with a shape that makes it easy for threads to pass through. Three types of lengths are included in the set.Specification Type that allows easy threading Set Contents Length: 42mm / 1 38mm / 2 36mm / 3from S$5.49Min. 2 days
- Watanabe Mfg. Mighty tapeAs it is for stretch and thin fabrics, it has a soft finish with little atari.Length (m) 25from S$5.69Min. 2 days
- TOHO TOHO threading beads extra smallThe beads are rounded as a whole. The holes are slightly larger to make it easier for needles and wires to pass through.Outer Diameter (Φmm) About 1.5from S$3.69Min. 4 days
- JUKI Computer sewing machineUnlike the conventional feed mechanism, the balance of the hook, balance, needle bar, and feed, which are the core of the sewing machine, is reviewed, and the cloth is fed while keeping the feed dog horizontal, which is effective against sewing shrinkage and cloth slippage. It also provides a com... Read MoreStitch 20 types of sewing patterns Dimensions, Width W x Height H x Depth D (mm) 445×292×223 Mass (kg) 9.0 (body) Material (Case) ABS plastic hard case Sewing specifications Speed 900 stitches / minute
- ORGAN NEEDLE Sewing needle New synthetic fiber DB × 1NSType For new synthetic fiber
- JASMINE Genuine leather portable handleBoth genuine leather has Naskan so it can be removed.Width (mm) 7 Length (cm) 23 Included Accessories NASCAN D-CANfrom S$4.99Min. 3 days
- Dia Feathers Teijin Tetron Span Sewing Thread Sample Book* The color of the product may look slightly different depending on the environment of your computer. note that.from S$54.99Min. 2 days