Hand Tools
A work tool is a general term for tools used when working in industrial fields such as machinery and automobiles, and tools handled by hand are common. The main work tools are screwdrivers, pliers, spanners, saws and hammers. In addition, strippers and crimping tools are often used in electrical construction work, and work tools such as pipe cutters and PVC cutters are often used in piping work. In order to prevent damage to the tool and accidents during work, it is important to select an appropriate tool according to the application and to use it properly by following the precautions.
Other Related Pages
- OLFA Cutter Replacement Blade (Large)Blade Thickness (mm) 0.5 Blade Length (mm) 100 Blade Width (mm) 18 Material (Blade) Alloy tool steel RoHS directive (corresponding to 10 substances) Correspondence Type L
- VESSEL Ball Grip ScrewdriverTightening force with a margin for screws. Cushion grip, color coded with (+) (-). The cutting edge is processed with high-precision black point. * Do not disassemble or modify. * Please check the correct usage, size, and usage before use. * Be careful of short circuits and electric shocks during... Read MoreType Grip screwdriver Shaft Penetration None Set Contents Single item Material (Grip) Soft resin Cutting Edge Magnet Yes
- MonotaRO Screwdriver Power GripA ball grip that is easy to turn quickly and easy to put effort into at hand. The shaft is made of chrome vanadium steel and hardened throughout the body to improve durability. The cutting edge is a magnet, which is convenient. For tightening and loosening screws * Do not use for any purpose othe... Read MoreMaterial (Shaft) Chrome vanadium Surface Treatment Chrome-plated matte finish Type Grip screwdriver Blade Hardness HRC50 Shaft Penetration None Set Contents Single item Cutting Edge Magnet Yes
- MonotaRO Cutter Auto Lock Type with GripEasy to grip, non-slip, easy to apply force. With claws, it is convenient for unpacking work, opening the lid of paint cans, etc. * Do not use for anything other than its intended purpose.Overall Length (mm) 168 Blade Width (mm) 18 Material (Main Unit) ABS、PVC Type L type Material (Blade) Carbon steel Standard L type Color Yellow, black
- MonotaRO Screwdriver SetA 6-piece screwdriver set that is convenient for maintenance, general use, electrical work, and various other sites. The shaft is hardened with chrome vanadium steel and has a matte finish. With cutting edge magnet * Do not use for anything other than its intended purpose.Mass (g) 390 Material (Shaft) Chrome vanadium steel Shaft Penetration None Tip Shape Plus or minus Set Contents Set product Material (Grip) Resin (soft) / Rubber Type Set product Cutting Edge Magnet Yes
- MonotaRO Socket AdapterAn adapter for connecting sockets and handles with different insertion angles. * The limit torque of the adapter is based on the smaller insertion angle.Surface Treatment Chrome-plated Material Chromium vanadium steel
- MonotaRO Hexagon Wrench Long Ball Point SetSince the ball point can be rotated diagonally, it is easy to tighten and loosen screws in narrow and deep places. * Do not use for anything other than its intended purpose.Hardness HRC 53 Material Chrome vanadium Shape L-shaped long, ball point Type Long Size Standard Milli Tip Shape With ball point
- MonotaRO Extension BarThe socket can be extended when the handle is difficult to operate, such as when working in deep and narrow spaces. For car and motorcycle maintenance, etc. * Do not use for any purpose other than its intended purpose. * Do not hit it as a hammer to apply impact. * Do not use by adding pipes. * B... Read MoreMaterial Chromium vanadium steel
- MonotaRO Strong Nipper (JIS)JIS standard product with excellent cutting power, nippers for cutting electric wires in electrical work, light electrical work, etc. * Do not use for any purpose other than its intended purpose. * Do not use for objects with electricity. * Please keep out of reach of children. * Do not use in pl... Read MoreWidth (mm) (Tip open) 15 or more Overall Length (mm) 160 Mass (g) 170 Cutting Capacity, Steel Wire (Φmm) 2 Cutting Capacity, Copper Wire (Φmm) 3 Cutting Capacity (Φmm) Soft Iron Wire 3.6 Blade Hardness 55~65HRC Material S55C
- MonotaRO Ratchet HandleThe push button function allows the socket to be attached and detached with a single touch. For tightening and loosening bolts and nuts * Do not use for any other purpose.Feed Angle (°) 5 Surface Treatment Chrome-plated Material Chromium vanadium steel
- MonotaRO Hexagon wrench black dyedA tool for tightening and loosening hexagon socket head cap screws. * Do not use for anything other than turning the screw. * Use a hexagon wrench that matches the screw holes. * Do not use a deformed wrench once. * A thin wrench may break with the force of your hand, and excessive use is dangero... Read MoreHardness HRC 50~58 Surface Treatment Black dyed Material Chrome vanadium (Cr-V) Shape L type Size Standard Milli Tip Shape hexagonal
- MonotaRO Tool Set Plier, Radio Plier, NipperA bargain set that is convenient for tasks such as grabbing, pinching, cutting, and bending. * Please do not use it for any purpose other than its intended purpose. * Do not use for objects with electricity. * Please keep out of reach of children. * Do not use in place of a hammer. * Please wear ... Read MoreNumber of Tools, per Set 3 Blade Hardness 55HRC Material Carbon steel
- MonotaRO Strong B Type ClampIt is a tool that holds and fixes an object during machining and assembly work. Since the screw part has a hexagonal shaft shape, it can be further tightened with spanners and wrenches. For holding workpieces during welding and drilling operations. * Do not hit with a hammer etc. * Please note th... Read MoreType Giant clam vise Material (Main Unit) S45C (forged / heat treated)
- MonotaRO Hook Pick SetFor attaching / detaching O-rings / springs and positioning small parts. * Do not use for anything other than its intended purpose.Handle Length (mm) About 67 Overall Length (mm) About 140 Mass (g) About 120 Shape Direct type, L type, hook type, variant Material (Grip) PP Shank Diameter (Φmm) About 3 Material (Shaft) Chrome vanadium
- MonotaRO Strong Nippers High Quality (JIS)It is a high-performance nipper that is carefully finished one by one by craftsmen and has the same standards as Japanese domestic manufacturers. High-performance special steel is heat-treated uniquely and is made for professional use. Compared to conventional nippers, the blade is larger and tou... Read MoreOverall Length (mm) 156 Mass (g) 160 Cutting Capacity, Steel Wire (Φmm) 2.0 Cutting Capacity, Copper Wire (Φmm) 3.0 RoHS directive (corresponding to 10 substances) Correspondence Blade Hardness HRC60~64 Spring None Cutting Edge Shape Round blade Surface Treatment Rust prevention
- MonotaRO Monkey WrenchBy turning the worm to adjust the opening and closing of the mouth, you can turn bolts and nuts of various sizes, unlike spanners and box wrenches. Since it has a scale, it can be adjusted to the size of bolts and nuts before work. For tightening and loosening bolts and nuts. * Do not use for any... Read MoreMaterial Carbon steel
- MonotaRO Torque Wrench Preset TypeSince it has a swing width of 15 ° with 24 tooth increments, it can be tightened in narrow spaces. For tightening work from machine screws to large diameter bolts *Please do not use it for anything other than its intended purpose. *Torque setting is for clockwise rotation only. *When used with a ... Read MoreNumber of Teeth 24T Included Accessories Case Main Application For tightening Type Preset type Head Shape Ratchet shape Load Direction Right Accuracy (%) ±4
- MonotaRO Torque Wrench Preset Type SetA set of preset type torque wrenches. You will hear a click when the specified torque is reached. For tightening work from machine screws to large diameter bolts *Please do not use it for anything other than its intended purpose. *Torque setting is clockwise rotation only *Do not turn beyond the ... Read MoreMinimum Scale (Nm) 1 Square Drive (mm) 12.7 Mass (kg) 2.34 Torque Adjustment Range (Nm) 28~210 Overall Length (mm) 470 Main Application For tightening Type Preset type Head Shape Ratchet shape Load Direction Right Accuracy (%) ±4
- MonotaRO Combination Wrench SetA set of sizes that are frequently used for tightening and removing nuts. For mounting and removing nuts, etc. * Do not use for any other purpose.Set Contents 8、10、11、12、13、14、17、19 Surface Treatment Chrome plating, matte finish Material Chromium vanadium steel
- MonotaRO Socket 6-Point 12.7sqA hexagonal type socket that does not easily damage the corners of bolts and nuts and is difficult to lick. For tightening and removing bolts and nuts * Do not use for any other purpose.Square Drive (mm) 12.7 Material Chromium vanadium steel Socket Shape Hexagon
- MonotaRO Snap Ring Pliers for Hole and AxisSnap ring pliers with interchangeable heads. It can be replaced with a 180 °, 90 °, or 45 ° head and can be used in 6 ways. For attaching and detaching the snap ring * Do not use for any other purpose.Overall Length (mm) 150 Tip Diameter (Φmm) 1.4 and 1.2 Hardness HRC 58~61 Mass (g) 110 Heat Treatment Yes Shaft Hole Type For both shaft and hole Spare Heads 45°、90°、180° Type Snap ring pliers Range to Use (Φmm) 10~50
- MonotaRO Spanner SetA set of sizes that are frequently used for tightening and removing nuts. For tightening and removing nuts, etc. * Do not use for any other purpose.Set Contents Set product Material Chromium vanadium steel
- LOBSTER (LOBTEX) Hybrid Monkey WrenchIt is thin and fits comfortably in your hand, making it easy to work in tight spaces or when using thin bolts and nuts, which was difficult with conventional adjustable wrench. While having sufficient strength to clear JIS strength, it succeeded in its unique bold form and significant weight redu... Read More
- MonotaRO plier (JIS)With JIS standard products, you can do many tasks such as cutting, bending, pinching, pulling, and twisting iron and copper wires. * Do not use for any purpose other than its intended purpose. * Do not use for objects with electricity. * Please keep out of reach of children. * Do not use in place... Read MoreWidth (mm) (Tip open) 20 or more Cutting Capacity, Copper Wire (Φmm) 4 Cutting Capacity (Φmm) Soft Iron Wire 4 Blade Hardness 56~64HRC Material S55C
- MonotaRO Clamp L Type StandardSince the arm slides up and down, it can be adjusted quickly and tightened. With a rubber hit, it does not damage the object. It can be widely used for factory work, machine work, automobile maintenance, woodworking work, farm equipment repair, carpentry work, etc. * Do not use for anything other... Read MoreMaterial # 45 carbon steel (forged) Material (Main Unit) # 45 carbon steel (forged) Dimension A (mm) 15.7 Dimension B (mm) 7.7 Clamping Force (kg) 70 Jaw Depth (mm) About 80 Type L clamp/F type clamp
- VESSEL Plastic Head HammerThe head is made of flexible and tough plastic so it will not damage the workpiece during use.Material (Head) Resin / Rubber Type Resin hammer Material (Handle) Wood
- MonotaRO Bit socket setA convenient set for tightening screws and bolts. A hexagonal shaft drill, double-headed bit, and socket are included in 29 types of cases, making it convenient to carry. Various maintenance such as brake pad replacement and battery replacement for automobiles, motorcycles and bicycles, assembly ... Read MoreHex Size across Flats (mm) 6.35 Double-headed function Both heads, one head
- OLFA Universal L TypeThe definitive edition of a large cutter. A versatile type that can cut from paper to thin plywood.Blade Thickness (mm) 0.5 Overall Length (mm) 150 Trusco Part No. 360-7551 Mass (g) 70 Material (Main Unit) ABS resin Material (Blade) Alloy tool steel RoHS directive (corresponding to 10 substances) Correspondence Standard L type Specification Screw lock type Color yellow
- MonotaRO Pipe WrenchThe teeth provided on the two jaws bite into the pipe from two directions, allowing you to firmly hold the tubular pipe. When attaching and detaching fittings to pipes such as water pipes and gas pipes. * Do not use for any purpose other than its intended purpose.Material Head: carbon steel, body: cast iron
- MonotaRO Precision Screwdriver Set, 11 pcsFor attaching / detaching, assembling, and repairing machine screws for precision equipment, etc. * Do not use for any other purpose.Set Contents Set product Case Dimensions (mm) 125×80×30 Mass (g) 170 Material (Shaft) Molybdenum alloy steel (SAE866) Cutting Edge Magnet None Tip Shape Plus or minus Type Set product Material (Grip) Steel
- MonotaRO Powerful Universal Scissors CompactAll-purpose scissors that can easily cut not only paper, cloth, and leather, but also thin plates and wires. Cuts smoothly with a curved blade without slipping with a serrated blade. Wires and aluminum wires can be cut at the notch. Cutting thin plates, cable cutting, tubes, ducts, leather, cloth... Read MoreMass (g) 142 Overall Length (mm) 205 (excluding tip cap) Material Stainless steel (420J2)
- MonotaRO Deep Socket SetAs it comes with a holder, it is convenient for storage and prevents loss. For tightening and removing bolts and nuts. * Do not use for anything other than its intended purpose.Material Chromium vanadium steel
- MonotaRO Hex Wrench Long Ball Point Colorful SetYou can easily distinguish the size by color. It is easy to find in the tool box. Can be fast-turned and fully tightened. Comes with a holder that is convenient to carry and store. For attaching and detaching hexagon socket head cap screws * Do not use for any purpose other than its intended purp... Read MoreInclination angle (°) 25 Hardness HRC51 Shape L type Type Long Size Standard Milli Tip Shape With ball point
- MonotaRO Pipe CutterAluminum, copper pipes and PVC pipes can be cut by tightening and turning the handle. It can be cut without producing chips. * Please note that the tip of the spare blade and the cut end of the cut pipe are sharp, so there is a risk of damage if you touch them directly with your fingers. * Do not... Read More
- MonotaRO Gear Wrench Flex HeadThe mirror finish gives it a professional-looking appearance. It has improved corrosion resistance and is easy to wipe off oil stains. Work easily with the head part that bends 180 ° even in deep places. For tightening and loosening work in narrow places and deep places. * Do not use for any othe... Read MoreAngle of Flexible Head (°) 180 Feed Angle (°) 5 Number of Teeth 72 Surface Treatment Chrome plating Ratchet Mechanism Yes Flexible Head Yes
- MAX 12F StapleWire rod (width x thickness) (mm) 0.7×0.5 Staple Width (mm) 12
- OLFA Hyper AL Type Auto Locking Large CutterA double-molded rubber grip that pursues a shape that does not slip and is easy to apply force when gripped. With claws that are convenient for packing and unpacking work and opening the lid of paint cans.Blade Width (mm) 18 Trusco Part No. 276-6329 Mass (g) 79 Standard AL type Specification Auto-lock type (40kg) Color Yellow/Black
- ASAHI TOOLS (Asahi metal Industry) One End Opened Wrench (Strong)The surface has a rust preventive effect due to cationic electrodeposition coating. It is a round strong class (H class) based on JIS standards, and is used for mounting and removing all bolts and nuts. The strong SW / SS spanner uses chrome vanadium steel and is 1.5 times stronger than the SN sp... Read MoreSpecification Round strong class Set Contents Single item Type Single-ended spanner
- MAX 10J StapleWire rod (width x thickness) (mm) 1.2×0.6 Staple Width (mm) 10
- MonotaRO Sockets SetAs it comes with a holder, it is convenient for storage and prevents loss. For tightening and removing bolts and nuts * Do not use for anything other than its intended purpose.Material Chromium vanadium steel