All Category

Punching / Engraving / Grommets

View : Grid List
Filter

Items 1 - 40 of 2261

Set Ascending Direction
  1. With automatic center punch grip
    EARTH MAN With automatic center punch grip
    No need to hit with a hammer! Just push with one hand to hit easily! With strength adjustment function. Easy-to-use ball grip! Prevents rolling For positioning of drilling work
    Material (Main Unit)  Brass  material (blade edge)  Chromium vanadium steel  Material (Grip)  Polypropylene 
    Rating:
    89%
    from S$19.99
    Min. 2 days
  2. Punch body
    TRUSCO Punch body
    It can be used for all sizes of 4, 5, 7, 8, 10, 12, and 15 mm by attaching an optional replacement piece. Can be used for double-sided eyelets made of aluminum, brass, and stainless steel. You can attach double-sided eyelets just by hitting them with a mallet or a plastic hammer. * Cannot be used... Read More
    Remark  Punch body  Mass (g)  16  Trusco Part No.  258-3780 
    Rating:
    62%
    from S$7.39
    Min. 2 days
  3. Rivet Header
    RENNSTEIG Rivet Header
    A rivet header made of high quality steel. Demonstrates outstanding durability and high workability. Temporary fixing of holes in the iron plate, etc.
    2018 Trusco page  4 1938  Material  Chromium vanadium steel 
    from S$10.99
    Min. 2 days
  4. 24mm leather punch
    ESCO 24mm leather punch
    Esco Part No.  EA576H-24A 
    from S$38.99
    Min. 2 days
  5. Heiss Precision Combination Engraved Letter Set (26)
    URATANI Heiss Precision Combination Engraved Letter Set (26)
    Type  Alphabet stamp set 
    from S$299.90
    Min. 2 days
  6. Double-sided eyelet 4mm (# 300)
    FAMILY TOOL Double-sided eyelet 4mm (# 300)
    The size after double-sided caulking is about 4 mm.
    Thickness (mm)  Up to about 2.0 
    from S$3.49
    Min. 2 days
  7. Embossed marker for stainless steel tape
    ESCO Embossed marker for stainless steel tape
    Esco Part No.  EA983XB 
    from S$2,499.00
    Min. 4 days
  8. 2.0-8. 0mm / 6-piece parallel pin punch (with grip)
    ESCO 2.0-8. 0mm / 6-piece parallel pin punch (with grip)
    With a grip, it suppresses the vibration and impact of hitting.
    Tip Diameter (mm)  2・3・4・5・6・8  Specification  Chromium vanadium steel 
    from S$299.90
    Min. 4 days
  9. Pin Punch Set
    MonotaRO Pin Punch Set
    A convenient tool for punching knock pins. * Do not use for anything other than its intended purpose.
    Material  Chrome vanadium steel 
    Rating:
    82%
    from S$26.99
    Min. 2 days
  10. Double-Sided Grommet Aluminum
    TRUSCO Double-Sided Grommet Aluminum
    It does not rust easily, and the double-sided eyelets are made of a softer material than brass or stainless steel, so it is excellent for continuous work such as pliers. For repairing and reinforcing holes in belts, curtains, blue sheets, aprons and bags
    Material  Aluminum (A1100P) 
    Rating:
    80%
    from S$4.39
    Min. 2 days
  11. Punch Set
    MonotaRO Punch Set
    A frequently used 9 size set that is convenient for drilling holes in belts and leather. For drilling holes in leather, cloth, and paper, leather crafts, and handicrafts. * Please use on a solid and hard base so that the force will not be dispersed when hitting. * Because it is a knife, please ha... Read More
    Material  S45C  Hardness HRC  42~48  Set Contents  3、4、5、6、7、8、9、10、12mm 
    Rating:
    65%
    from S$12.99
    Min. 2 days
  12. Engraving set numbers
    MonotaRO Engraving set numbers
    9-piece set with engraved numbers. 6 and 9 are shared. Affordable and ideal for DIY. Stamping on metal plates such as iron, copper, and aluminum * Do not use for any other purpose.
    Type of Letter  Numbers  Surface Treatment  Sandblasting  Material  CR-V  Hardness HRC  58~62  Contents of Set  0, 1, 2, 3, 4, 5, 6, 7, 8 (9 pcs set) 
    Rating:
    81%
    from S$18.99
    Min. 2 days
  13. Center Punch
    MonotaRO Center Punch
    * Do not use for anything other than its intended purpose.
    Width (mm)  9.5  Tip Diameter (mm)  Overall Length (mm)  120  Material  Spring steel SUP10 
    Rating:
    75%
    from S$3.79
    Min. 2 days
  14. Drilling punch
    GISUKE (Takagi) Drilling punch
    You can make holes and make disks. Special shape design that makes it easy to remove cutting debris. Leather / paper / vinyl / rubber / brass plate (0.2 mm or less) / aluminum plate (0.2 mm or less) / copper plate (0.2 mm or less) / aluminum mesh (wire diameter 0.2 mm or less) / brass mesh (wire ... Read More
    Rating:
    86%
    from S$4.39
    Min. 2 days
  15. Ping punch
    MonotaRO Ping punch
    It can be used for punching knock pins and for extracting and inserting roll pins and parallel pins. * Do not use for anything other than its intended purpose.
    Overall Length (mm)  150  Material  Spring steel SUP10 
    Rating:
    81%
    from S$4.39
    Min. 2 days
  16. Stamp Set Alphabet
    MonotaRO Stamp Set Alphabet
    27-piece set with English engraving. Affordable and ideal for DIY. Stamping on metal plates such as iron, copper, and aluminum * Do not use for any other purpose.
    Hardness HRC  58~62  Type of Letter  Alphabet  Contents of Set  A~Z, & (27 pieces)  Material  CR-V  Surface Treatment  Sandblasting 
    Rating:
    82%
    from S$42.99
    Min. 2 days
  17. Belt Punch
    TRUSCO Belt Punch
    Since the cutting edge is made thin, it cuts well. It is a shape that makes it easy for scraps to come out. The special quenching process achieves both sharpness and cost at a high level. The surface treatment is black dyed (Parker finish). Drilling holes in belts, leather, vinyl, rubber, paper, ... Read More
    Material  Carbon steel 
    Rating:
    77%
    from S$5.29
    Min. 2 days
  18. Double-Sided Grommet Brass
    TRUSCO Double-Sided Grommet Brass
    It is a material with excellent strength compared to aluminum. It is decorative and suitable for repairing, reinforcing, and manufacturing document binding, stationery, bags, shoes, etc.
    Material  Brass 
    Rating:
    86%
    from S$5.19
    Min. 2 days
  19. Pin Punch
    Mokuba Pin Punch
    Carbon tool steel is used and high frequency processing is performed. Ideal for pulling out taper pins, spring pins, etc.
    Overall Length (mm)  150  Shape  Octagon axis 
    Rating:
    96%
    from S$5.39
    Min. 2 days
  20. Center punch
    Mokuba Center punch
    A must-have for accurate drilling. Center hit. Drilling punching for cylindrical and irregular shapes.
    Rating:
    91%
    from S$4.99
    Min. 2 days
  21. Double-Sided Grommet Punch Pliers Type
    TRUSCO Double-Sided Grommet Punch Pliers Type
    As it is a plier type, it is excellent for continuous work. For reinforcing holes in bags, curtains, clothing, etc. * A special pigeon coma is required for use. Hatomekoma is not included, so please purchase it separately.
    Mass (g)  275  Trusco Part No.  380-4208  Material (Grip)  Elastomer  Material (Main Unit)  Steel 
    Rating:
    70%
    from S$35.99
    Min. 2 days
  22. Rotary Hole Punch Pliers
    MonotaRO Rotary Hole Punch Pliers
    You can easily make holes in leather and fibers. By rotating the dial of the head according to the number, you can select the hole size from 6 types. (2.0 / 2.5 / 3.0 / 3.5 / 4.0 / 4.5mm) Dust that collects inside the dial can be easily cleaned by removing the dial. For drilling holes in leather,... Read More
    Drilling Diameter (Φmm)  2.0/2.5/3.0/3.5/4.0/4.5  Mass (g)  About 336  Overall Length (mm)  About 225  Material  Steel, ABS, brass 
    Rating:
    93%
    from S$17.99
    Min. 2 days
  23. Leather Punch
    SK (Niigata Seiki) Leather Punch
    For drilling leather crafts and handicrafts of leather, cloth and paper
    Material  Carbon steel for machine structure (SC)  Hardness HRC  over 50 
    Rating:
    74%
    from S$4.79
    Min. 2 days
  24. Center Punch
    SK (Niigata Seiki) Center Punch
    Tip hardened, rust-resistant plating finish. For marking before marking work or drilling with a drill.
    Material  Carbon tool steel (SC) chrome plating 
    Rating:
    83%
    from S$4.59
    Min. 2 days
  25. Punch Set
    TRUSCO Punch Set
    Since the cutting edge is made thin, it cuts well. It is a shape that makes it easy for scraps to come out. It is convenient for storage and management because it summarizes frequently used sizes. The special quenching process achieves both sharpness and cost at a high level. The surface treatmen... Read More
    Material  Carbon steel  Finish  Black dyed (Parker finish) 
    Rating:
    88%
    from S$29.99
    Min. 2 days
  26. Hexagon Belt Punch for Leather
    SK (Niigata Seiki) Hexagon Belt Punch for Leather
    It can be used by attaching it to the charging drill driver of the 6.35 mm chuck. Efficient drilling is possible because the rotational force of the power tool is used. For drilling leather crafts and handicrafts of leather, cloth and paper
    Hardness HRC  46~48  Width Across Flats (mm)  6.35  Material  Carbon steel for machine structure (SC) 
    Rating:
    79%
    from S$6.49
    Min. 2 days
  27. Hand Stamped Individual Stamp Letters
    TRUSCO Hand Stamped Individual Stamp Letters
    The carving is deeper than other companies' products and the shank is thick, so beautiful characters are engraved and it is a very long-lasting engraving.
    Material  Carbon steel (S45C) tip quenching 
    Rating:
    88%
    from S$8.69
    Min. 2 days
  28. Ping Punch Set (8 pieces)
    TRUSCO Ping Punch Set (8 pieces)
    Ideal for removing taper pins and spring pins. For pulling out taper pins, spring pins, etc.
    Tip hardness  HRC50±2(TPP25、TPP30)、HRC56±2(TPP40~100)  Trusco Part No.  366-9076  Mass (g)  650  Set Contents  (mm)2.5、3.0、4.0、5.0、6.0、7.0、8.0、10.0  Hardness  Impact surface hardness: HRC38-46 
    Rating:
    80%
    from S$43.99
    Min. 2 days
  29. Numbers Stamp Set
    TRUSCO Numbers Stamp Set
    The carving is deeper than other companies' products and the shank is thick, so beautiful characters are engraved and it is a very long-lasting engraving.
    Material / Finish  S45C tip hardening  Type of Letter  Numbers 
    Rating:
    89%
    from S$47.99
    Min. 2 days
  30. Double-sided eyelet with cylindrical case
    FAMILY TOOL Double-sided eyelet with cylindrical case
    Rating:
    100%
    from S$12.99
    Min. 2 days
  31. Replacing Attachment Die for Double-Sided Grommet Punch
    TRUSCO Replacing Attachment Die for Double-Sided Grommet Punch
    * A special tool (THP-P or THP-PH) is required for installation, and a belt punch and hammer are required for pretreatment (drilling).
    Suitable Tool  THP-P THP-PH  Material  Free cutting steel  Included Accessories  1 stick 
    Rating:
    91%
    from S$9.39
    Min. 2 days
  32. Replacing Attachment Die for Double-Sided Grommet Punch
    TRUSCO Replacing Attachment Die for Double-Sided Grommet Punch
    Replacement piece for THP-PH (double-sided eyelet punch) and THP-P (punch body).
    Included Accessories  1 stick 
    Rating:
    94%
    from S$7.39
    Min. 2 days
  33. Stone Splitting Wedge
    DOGYU Stone Splitting Wedge
    Used for rough splitting of granite, etc. * Please wear protective glasses when using.
    Rating:
    88%
    from S$19.99
    Min. 2 days
  34. Hexagonal leather bit
    LIGHT SEIKI Hexagonal leather bit
    Ideal for drilling holes in carpets, cloths, wallpaper, etc. or rubber. It does not entrain chips such as specially shaped carpets that are different from ordinary drills. It has a beautiful finish with very few chips. Equipment, electricity, interior work related. Leather, rubber, paper, gypsum ... Read More
    Overall Length (mm)  70  Material  Carbon steel  Shank Diameter (Φmm)  6.35 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  35. Hatome
    PLUS (Stationey) Hatome
    Eyelet studs for eyelet punch 30-457. Outer diameter: Φ about 8mm Hole diameter: Φ about 5 mm Quantity: Approximately 250 pieces per box
    Outer Diameter (Φmm)  About 8  Hole Diameter (Φmm)  About 5  Material  Made of brass 
    Rating:
    80%
    from S$5.89
    Min. 2 days
  36. Double-sided Grommet Stainless Steel
    TRUSCO Double-sided Grommet Stainless Steel
    It does not rust easily and has excellent strength. (It has better strength than aluminum and brass.) For repairing and reinforcing holes in seats, hoods, and tents.
    Material  Stainless steel (SUS304) 
    Rating:
    83%
    from S$12.99
    Min. 2 days
  37. Hex shaft peel punch set
    SK (Niigata Seiki) Hex shaft peel punch set
    A set of frequently used sizes For drilling leather crafts and handicrafts of leather, cloth and paper
    Hardness HRC  46~48  Material  Carbon steel for machine structure (SC) 
    Rating:
    90%
    from S$19.99
    Min. 2 days
  38. Cloth Case for Punch Set
    MonotaRO Cloth Case for Punch Set
    A cloth case exclusively for Monotaro's punch set PS9. For carrying a punch. * Do not use for any purpose other than its intended purpose.
    Number of Storage (pieces)  Material  Canvas 
    Rating:
    73%
    from S$6.99
    Min. 2 days
  39. Large Rivet
    FAMILY TOOL Large Rivet
    It can be reinforced by using it for laminating or sewing parts such as leather and cloth. For repairing and reinforcing leather and fabric products.
    Head Diameter (Φmm) 
    Rating:
    78%
    from S$5.19
    Min. 2 days
  40. Double-Sided Grommet Punch
    FAMILY TOOL Double-Sided Grommet Punch
    For repairing and reinforcing holes in seats, hoods, tents, and greenhouses! It comes with eyelets and punches, so it's easy to use and convenient.
    Material  Aluminum (eyelet) 
    Rating:
    94%
    from S$24.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 2261

Set Ascending Direction