All Category

Electrician Tools

Electrical construction-related tools are work tools that are required when working on electrical equipment, and are used when stripping and holding the sheath without damaging the wires. The feature is that the handle is smooth and easy to grip. Various things such as one that can be done all from a single operation from crimping of the insertion terminal to stripping the coating of the wire, one with a narrow handle to make it easy to temporarily hold the terminal, one that can work with light power because it is compact There is something.
View : Grid List
Filter

Items 1 - 40 of 2269

Set Ascending Direction
  1. Wire Stripper Screw Cutter (Single Wire / Stranded Wire)
    VESSEL Wire Stripper Screw Cutter (Single Wire / Stranded Wire)
    The blade achieves high-precision peeling by polishing with a diamond precision grindstone. The grip comes with a conversion table for AWG, mm, and mm 2.
    Mass (g)  100 
    Rating:
    94%
    from S$31.99
    Min. 2 days
  2. VVF stripper
    HOZAN (HOZAN TOOL INDUSTRIAL) VVF stripper
    Compatible with VVF cable 2.0 mm x 3 cores "Measure", "Peel", "Cut", and "Bend" can be done with this single tool. Strip scale with spring for strip assist that does not easily damage the core wire coating even for unfamiliar people. With Cable exterior str... Read More
    Mass (g)  210  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    98%
    from S$59.99
    Min. 2 days
  3. Cable Stripper
    JEFCOM (DENSAN) Cable Stripper
    Rating:
    89%
    from S$66.99
    Min. 2 days
  4. Cable stripper
    Marvel Cable stripper
    You can easily peel it by turning it around. Rotational cutting and vertical cutting of the outer coating can be done simply by turning. You can strip the inner coating single wire. For peeling CV and IV lines.
    Material  Glass fiber reinforced polyamide  Mass (g)  61  Suitable Wire  4~28mm 
    Rating:
    100%
    from S$55.99
    Min. 2 days
  5. Cable Cutter
    TSUNODA Cable Cutter
    Cut cables (VCT, IV wire, etc.) that are difficult to cut into a round shape with a light force!
    Rating:
    88%
    from S$22.99
    Min. 2 days
  6. Flexible pipe stripper 32A
    Rex Industries Flexible pipe stripper 32A
    Ideal for peeling the outer coating of flexible pipes for gas. By adopting a special blade, the stainless steel tube will not be scratched.
    Included Accessories  1 spare blade  Suitable for  8A~32A  Mass (g)  80 
    Rating:
    100%
    from S$87.99
    Min. 2 days
  7. 0.5-6mm2 Crimping Pliers (For Ferrule Terminals)
    ESCO 0.5-6mm2 Crimping Pliers (For Ferrule Terminals)
    from S$149.90
    Min. 2 days
  8. Wire stripper with stopper
    MonotaRO Wire stripper with stopper
    The coating can be peeled off without damaging the wire. Comes with a stopper. (Adjustable strip length) For wiring work such as maintenance of machines and automobiles * The blade is sharp, so do not touch it directly with your fingers.
    Type  IV line  Mass (g)  240 
    from S$33.99
    Min. 2 days
  9. Cable stripper
    Marvel Cable stripper
    Easy and safe strip for IV line / CV line (600V)
    Mass (g)  183  Performance  14、22、38、60mm2 
    Rating:
    100%
    from S$59.99
    Min. 2 days
  10. Electric Works Pro Canvas Holder
    JEFCOM (DENSAN) Electric Works Pro Canvas Holder
    Friction resistant "Polyester 1680 denier" Lightweight and durable, it does not easily lose its shape.
    Mass (g)  145 
    from S$46.99
    Min. 2 days
  11. Crimping pliers for plugs
    KNIPEX Crimping pliers for plugs
    Professional tool for cutting and stripping telephone ribbon cables. Since the force is applied in parallel, it can be securely crimped. Equipped with a cutter for cutting 6 mm and 12 mm in length and a knife for disassembling the cable. For Western plug crimping
    from S$129.90
    Min. 3 days
  12. Hydraulic compression tool Body chisel
    Izumi Products Company Hydraulic compression tool Body chisel
    * Dice are sold separately.
    Material  Steel  Output (ton)  30 
    from S$2,999.00
    Min. 5 days
  13. Spare blade for long hole (10X15)
    ESCO Spare blade for long hole (10X15)
    from S$229.90
    Min. 3 days
  14. JTC 4t hand pump
    JTC JTC 4t hand pump
    * 4t hand pump only
    Specification  ・ With oil in the pump ・ With hose  Chuck size  Japanese standard: 1/4  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$299.90
    Min. 7 days
  15. Crimping Tool Mini
    MonotaRO Crimping Tool Mini
    For mounting bare terminals and PB sleeves. For mounting bare terminals and PB sleeves * Please do not use it for any other purpose. * 0.5 / 1.25 / 2 / 3.5 / 5.5 is a Japanese standard. * 0.5 / 1.5 / 2.5 / 4.0 / 6.0 is a German standard.
    Material  Carbon steel  Mass (g)  310 
    Rating:
    85%
    from S$49.99
    Min. 2 days
  16. Crimping Tool (Bare Crimp Terminal / Bare Crimp Sleeve (B / P))
    LOBSTER (LOBTEX) Crimping Tool (Bare Crimp Terminal / Bare Crimp Sleeve (B / P))
    The steering wheel operation is also extremely light. The molding confirmation mechanism is built into the main body, and the collar is refreshing. The handle is narrower than the conventional product. Therefore, it is easy to temporarily hold the terminal with one hand. For bare crimp terminals ... Read More
    Rating:
    89%
    from S$76.99
    Min. 2 days
  17. Mini Crimping Tool (for Crimping Bare Terminal / Bare Sleeve)
    LOBSTER (LOBTEX) Mini Crimping Tool (for Crimping Bare Terminal / Bare Sleeve)
    A pocket size that fits softly in your hand with a lightweight and compact design. Powerful crimping with a small body. Handle load reduced by about 50%. (2mm 2 compared to conventional) Erimoto is refreshing. Molding confirmation mechanism built into the main body. For bare crimp terminals and b... Read More
    Color (Pattern)  Red 
    Rating:
    96%
    from S$76.99
    Min. 2 days
  18. Wire Stripper
    VESSEL Wire Stripper
    A tool used to strip the vinyl coating of vinyl wires. The coating can be peeled off without damaging the wire, which is convenient and efficient.
    Mass (g)  350 
    Rating:
    97%
    from S$56.99
    Min. 2 days
  19. Bare Terminal, Crimping Tool for PB Sleeve
    MonotaRO Bare Terminal, Crimping Tool for PB Sleeve
    It is a tool that can smoothly crimp without damaging the terminal when installing the crimp terminal. After crimping, the size of the die used is stamped on the terminal. For electrical work and wiring work * The size of JIS standard and DIN standard is written on the main body.
    Rating:
    84%
    from S$47.99
    Min. 2 days
  20. Wire Stripper
    HOZAN (HOZAN TOOL INDUSTRIAL) Wire Stripper
    A wire stripper for professionals by professionals that has evolved further in pursuit of "ease of use". It is slender and fits women's hands. The stopper with a click feeling using a spring can be operated at hand and locks securely. Since the tip is pliers, it can be used for bend... Read More
    Color  Blue  Mass (g)  80  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    97%
    from S$46.99
    Min. 2 days
  21. Precision Crimping Plier
    ENGINEER Precision Crimping Plier
    The die has a high precision and thin finish comparable to that of a special tool, making it ideal for crimping extremely small pins. High-precision crimping is possible for both the core wire and coating. The grip uses an eco-friendly elastomer. Has excellent oil resistance. With a strap hole th... Read More
    Material  S55C  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    87%
    from S$63.99
    Min. 2 days
  22. Multipurpose Wire Stripper
    MonotaRO Multipurpose Wire Stripper
    A high-performance wire stripper that can strip, cut, and crimp cables. You can easily strip from 26 to 10 AWG (0.13 to 6 mm 2 ) just by grasping the handle, so you can work continuously without stopping your hands. You can use up to 30 AWG ( 0.05 mm 2 or 8 mm 2 ) with the fine adjustment knob. F... Read More
    Mass (g)  370 
    Rating:
    88%
    from S$31.99
    Min. 2 days
  23. Wire Stripper
    MonotaRO Wire Stripper
    If you insert a blade into the wire coating, only the coating can be cut and removed. The coating can be removed without damaging the core wire. * The blade is sharp, so do not touch it directly with your fingers.
    Mass (g)  360 
    Rating:
    90%
    from S$34.99
    Min. 2 days
  24. Crimping Plier (For Insulated Closed Terminal)
    HOZAN (HOZAN TOOL INDUSTRIAL) Crimping Plier (For Insulated Closed Terminal)
    CE1 / CE2 and CE5 can be crimped. In addition, it is very compact and can be crimped with a light grip. An elastic, soft-touch, hand-friendly elastomer grip. You won't get tired of continuous work.
    Mass (g)  300  Range of Application  CE1/CE2/CE5  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    98%
    from S$87.99
    Min. 2 days
  25. Wire stripper
    MonotaRO Wire stripper
    The coating can be peeled off without damaging the wire. * The blade is sharp, so do not touch it directly with your fingers.
    Mass (g)  106 
    Rating:
    80%
    from S$17.99
    Min. 2 days
  26. Auto Multi Stripper
    FUJIYA Auto Multi Stripper
    You can perform crimping work of various insulated terminals and bare terminals, stripping of electric wires, and cutting work with one. For wiring work such as maintenance of machines and automobiles
    Mass (g)  340 
    Rating:
    90%
    from S$55.99
    Min. 2 days
  27. Hand press (for insulation coated crimp terminal / sleeve)
    Marvel Hand press (for insulation coated crimp terminal / sleeve)
    Lightweight, compact and robust Crimping terminal with insulation coating. sleeve * Do not perform live-line work. * Check the compatible size with the electric wire. * Apply load until the handle opens.
    Rating:
    96%
    from S$189.90
    Min. 2 days
  28. Passing Clip
    HOZAN (HOZAN TOOL INDUSTRIAL) Passing Clip
    To prevent connection mistakes and assist in crimping. When connecting multiple wires, use a pass clip to group the wires together so that you can check the connection in advance before crimping and prevent incorrect connections. Even when connecting with a crimping tool using a ring sleeve, the ... Read More
    Rating:
    91%
    from S$11.99
    Min. 2 days
  29. Hand Press (for Crimping Bare Terminal / Sleeve)
    Marvel Hand Press (for Crimping Bare Terminal / Sleeve)
    Lightweight, compact and robust Bare crimp terminal sleeve * Do not perform live-line work. * Check the compatible size with the electric wire. * Apply load until the handle opens.
    Suitable Terminal  For bare crimp terminals / sleeves 
    Rating:
    100%
    from S$87.99
    Min. 2 days
  30. Arm Swager
    ARM SANGYO Arm Swager
    The arm swager is a crimping tool dedicated to arm and oval sleeves.
    Rating:
    92%
    from S$139.90
    Min. 2 days
  31. Multi tool
    HOZAN (HOZAN TOOL INDUSTRIAL) Multi tool
    You can do 7 tasks in the proficiency test with this one. Because it is palm-sized, it is easy for women to handle, and you can work reliably with less force. Due to its small size, it does not take up space inside the tool case or work desk.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    93%
    from S$9.79
    Min. 2 days
  32. Crimping Tool for Insulated Terminals
    MonotaRO Crimping Tool for Insulated Terminals
    Since it is a small and lightweight type, you can easily perform crimping work with one hand. For terminals and sleeves with insulation coating * Please do not use it for any other purpose. * Please use the correct wire connector and wire. * Do not crimp live wires or work in the vicinity as ther... Read More
    Rating:
    65%
    from S$86.99
    Min. 2 days
  33. Crimping Tool (for Ring Sleeve)
    LOBSTER (LOBTEX) Crimping Tool (for Ring Sleeve)
    A must-have tool for the electrician skill test !! The handle is narrower than the conventional product. About 20 cm when opened For ring sleeve (E)
    Rating:
    84%
    from S$86.99
    Min. 2 days
  34. Crimping tool For insulated closed terminals
    MonotaRO Crimping tool For insulated closed terminals
    For insulated closed terminals. CE1, CE2 and CE5 can be crimped. For insulated closed terminals * Please do not use it for any other purpose.
    Material  SCM440 (blade)  Mass (g)  600  Range of Application  CE1/CE2/CE5  Blade strength  HRC38~45 
    Rating:
    84%
    from S$63.99
    Min. 2 days
  35. Crimping Tool (for Crimping Terminals with Insulation Coating)
    HOZAN (HOZAN TOOL INDUSTRIAL) Crimping Tool (for Crimping Terminals with Insulation Coating)
    Die shape that firmly holds the wire coating. The handle opening amount adjustment mechanism enables work with a small opening width. * Notes for J.S.T.Crimping Terminal Manufacturing and Fuji Terminal Industry When the terminal name is 0.5 and the wire size is 0.2 to 0.3mm 2 , select the die acc... Read More
    Suitable for  0.3/0.5/1.25/2  Mass (g)  350  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    69%
    from S$129.90
    Min. 2 days
  36. Bare Terminal Crimping Tool
    NICHIFU Bare Terminal Crimping Tool
    Handle Color  Red 
    Rating:
    94%
    from S$129.90
    Min. 2 days
  37. Cable cutter
    Marvel Cable cutter
    A cutter for copper wire cables. It is light, can be worked with one hand, and can be cut cleanly without deformation of the cut surface. The cable cutter's induction hardened blade is hard, has a sharp blade, and maintains excellent sharpness. * For copper wire only
    Rating:
    89%
    from S$49.99
    Min. 2 days
  38. Cable Cutter Ratchet Type
    MonotaRO Cable Cutter Ratchet Type
    It is convenient because it is a ratchet type. It is used for general electrical work, substation equipment work, communication line laying work, etc. Suitable for work such as CV / IV / SV (VVR). * Do not cut the live line. There is a risk of electric shock. * The handle is not an insulator. The... Read More
    Material  SKD61  Blade strength  HRC51~55 
    Rating:
    84%
    from S$129.90
    Min. 2 days
  39. Kick Spring For MH-5
    Marvel Kick Spring For MH-5
    Suitable Model  MH-5、MH-032 
    Rating:
    96%
    from S$4.99
    Min. 2 days
  40. Wire stripper
    Marvel Wire stripper
    Fast, easy, durable and long-lasting without damaging the core. 100% new ingot material is used for the main body. Excellent sharpness. Uses special steel for cutlery. Appropriate quenching is applied.
    Rating:
    85%
    from S$48.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 2269

Set Ascending Direction