All Category

Thread Repair Tools / Screw Extractors & Removers

The thread corrector is a work tool that causes a fallen screw thread, and the extraction / removal tool is a work tool that pulls out a screw. The thread corrector / pull out / removal tool is useful when you are working and the thread is crushed or the screw cannot be removed. Correction is possible by setting a screw thread correction device in the middle of the thread. It can be removed by cracking the nut using a nut breaker. In addition to a thread corrector that can also handle special screws, there are many types such as a thread correction file that can be relieved even when the thread is crushed.
View : Grid List
Filter

Items 1 - 40 of 266

Set Ascending Direction
  1. Screw rescue bit
    EARTH MAN Screw rescue bit
    Easy 2 steps! Remove the screws tanned with an electric screwdriver!
    Material  High speed steel 
    from S$21.99
    Min. 2 days
  2. [19-27mm] Nut splitter
    ESCO [19-27mm] Nut splitter
    from S$219.90
    Min. 3 days
  3. Thread Preparing File
    MonotaRO Thread Preparing File
    This is useful when you are in trouble because the thread is crushed! This one supports 8 types of thread pitches! Sharpen with a size that matches the thread pitch of bolts and nuts. * Do not use for anything other than its intended purpose.
    Included Accessories  Resin grip cover  Material  Chrome molybdenum steel  Mass (g)  120  Surface Treatment  Nickel plating  Suitable Nut  Inner screw M14 or more  Hardness HRC  52±2 
    Rating:
    71%
    from S$38.99
    Min. 2 days
  4. Sprew P Insertion Tool
    NIPPON SPREW Sprew P Insertion Tool
    A special tool for inserting sprues. The guide screw at the tip of the tool makes it relatively easy for beginners to insert. With a stopper function, the insertion depth can be adjusted. Stopper color included.
    Rating:
    80%
    from S$87.99
    Min. 2 days
  5. Screw correction adapter
    TOP KOGYO Screw correction adapter
    For repairing crushed threads such as all screw bolts and anchor bolts. Tool connection type Compatible with screws of various sizes
    Included Accessories  Hexagon wrench for M6 set screw  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    89%
    from S$29.99
    Min. 2 days
  6. Thread Repairing Tool
    MonotaRO Thread Repairing Tool
    Since it is a correction tool that causes a fallen screw thread, the screw thread does not lose weight. Since it can be set in the middle of the screw thread, damage to the tip can be easily repaired. Left-hand screw is also possible. Ideal for special screws such as spindles and machine tools. R... Read More
    Material (Main Unit)  Zinc alloy (chrome finish)  Suitable Screw  4 to 45 (mm), 3/16 to 1 3/4 (inch)  Blade Angle (°)  55  Hardness HRC  62  Material (Blade)  High carbon steel 
    Rating:
    68%
    from S$69.99
    Min. 2 days
  7. Nut Breaker
    TOP KOGYO Nut Breaker
    The main body is a forged product that has been heat-treated, so it has excellent durability. Break the hardened nut and remove it. It is a tool that breaks and removes nuts that are rusty and do not move at all. * Stainless steel and heat-treated nuts cannot be cut.
    Rating:
    89%
    from S$49.99
    Min. 2 days
  8. 21 piece tap dies
    Thread Master 21 piece tap dies
    Rating:
    71%
    from S$38.99
    Min. 2 days
  9. Sprew Extraction Tool
    NIPPON SPREW Sprew Extraction Tool
    It is used when it becomes necessary to remove the sprue from the tap groove hole. If you turn the sprue counterclockwise while pressing it strongly with the cutting edge of the tool from the top of the inserted sprue, the sprue will wind up and can be removed.
    Rating:
    85%
    from S$27.99
    Min. 2 days
  10. Nut Breaker
    TRUSCO Nut Breaker
    The strength is outstanding with all the transported products that have been completely heat-treated! A special tool for breaking nuts that do not move due to rust or scratches. * Stainless steel and hardened nuts cannot be used. * Cannot be used with an impact wrench.
    Rating:
    100%
    from S$39.99
    Min. 2 days
  11. Screw file
    VESSEL Screw file
    Eight pitch sizes with one! Use a size that matches the pitch of the thread and sharpen it in the same way as a file. With grip cover (red)
    Mass (g)  186 
    Rating:
    82%
    from S$46.99
    Min. 2 days
  12. Insertion Tool (Lock / Free)
    Accurate Insertion Tool (Lock / Free)
    It is a tool that can be used for both manual and electric tools by removing the handle and attaching it to the power tool.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    67%
    from S$189.90
    Min. 2 days
  13. Sprew S Insertion Tool
    NIPPON SPREW Sprew S Insertion Tool
    A special tool for inserting sprues. It has good workability and is suitable for improving the efficiency of insertion work.
    Rating:
    85%
    from S$49.99
    Min. 2 days
  14. Tongue Removal Tool (with Magnet)
    NIPPON SPREW Tongue Removal Tool (with Magnet)
    If you hit the tip of the tool against the tongue and hit the head of the tool with a hammer, it will break at the notch, and the strong magnet at the tip of the tool will make it easy to remove the tongue. Used to break off tongue after sprue insertion
    Rating:
    80%
    from S$29.99
    Min. 2 days
  15. Hex dies
    Thread Master Hex dies
    For screw thread correction in corners and narrow spaces
    Suitable Tool  Spanner, monkey, socket, etc. 
    Rating:
    89%
    from S$8.49
    Min. 2 days
  16. Thread Repairing File
    Tsubosan Thread Repairing File
    One can be used for 8 types of pitches. You can fix crushed threads. When a screw thread is crushed at the work site.
    Material  Carbon steel (SK material) 
    Rating:
    50%
    from S$87.99
    Min. 2 days
  17. Extraction Tool (Lock / Free)
    Accurate Extraction Tool (Lock / Free)
    A tool required to remove the insert.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    60%
    from S$189.90
    Min. 2 days
  18. DOCTOR BOLT
    LIGHT SEIKI DOCTOR BOLT
    Ideal for easy replacement, use of split dies for mounting, chopped bolts, and thread correction of automobile hub bolts. Damage to the tip is easily repaired, and since split soybeans are used, it is easy to set it in a place close to the damaged part and where the screw is not damaged, and turn... Read More
    Rating:
    50%
    from S$58.99
    Min. 2 days
  19. Packet Extraction Tool
    Recoil Japan Packet Extraction Tool
    Place the tool at a position 90 ° from the end of the final coil and turn it counterclockwise while pressing it to remove the insert. Dedicated tool for inserting inserts.
    Rating:
    100%
    from S$58.99
    Min. 2 days
  20. 9.5sq bolt twister
    Ko-Ken (Yamashita Industrial Lab) 9.5sq bolt twister
    A socket that allows you to remove bolts that have had their heads removed due to deterioration, sticking, or overtorque of the bolts. If you drill a pilot hole in the center of the broken bolt, insert a bolt twister and turn it, it will bite firmly and you can pull out the broken bolt.
    Rating:
    56%
    from S$13.99
    Min. 2 days
  21. Neswan A
    NOGA Neswan A
    It is a simple screw thread corrector that simply holds the screw to be repaired with the V-shaped receiving part and the two blades of Ness, tightens it lightly, and turns it in the direction of the arrow. Since the two blades move up and down, any screw within the applicable range can be used (... Read More
    Mass (g)  242  Range of Application  4mm~18mm(5/32 ~11/16)  Suitable Screw  Metric thread, Unified (inch) thread  Bit Size  60° 
    Rating:
    94%
    from S$159.90
    Min. 2 days
  22. Threadmate
    NOGA Threadmate
    It is easy to replace the epoch-making tool replacement blade that can fix the screw just by pinching the damaged screw.
    Mass (g)  110  Range of Application  4mm to 12mm (5/32 to 1/2 inch)  Bit Size  60° 
    Rating:
    68%
    from S$76.99
    Min. 2 days
  23. NOGA screw compensator (TRUSCO)
    NOGA NOGA screw compensator (TRUSCO)
    Left-hand screw is also possible.
    Rating:
    50%
    from S$139.90
    Min. 2 days
  24. P Type Insertion Tool
    TSUGAMI P Type Insertion Tool
    An E-sert insertion tool that even beginners can easily insert. Sharing by size, pitch, etc. is not possible. * Do not press the insert with the mandrel. When pressed, the insert may jump over the tap hole thread and be inserted. Do not reverse the mandrel.
    from S$87.99
    Min. 2 days
  25. Screw thread correction tool
    Tsubosan Screw thread correction tool
    Eight kinds of pitches per one (external screws only). Comes with a convenient storage case. Detachable grip makes your hands less likely to hurt. For restoration of crushed threads.
    Rating:
    70%
    from S$39.99
    Min. 2 days
  26. Nut Splitters (Double-edged Type)
    ESCO Nut Splitters (Double-edged Type)
    Removes stuck or tanned nuts without damaging the bolts. Since the spindle is hexagonal, it can be tightened with a spanner. * Stainless steel and hardened nuts are not available.
    Suitable for  For steel nut 
    from S$259.90
    Min. 2 days
  27. Folding bolt removal
    Thread Master Folding bolt removal
    You can pull out the bolt that has broken and cannot be removed. Since a pilot hole is made in the fold bolt and pulled out, the material will not be damaged. It can be used with your existing electric drill driver or impact driver.
    from S$8.99
    Min. 2 days
  28. E-Sert P-type insertion tool
    TSUGAMI E-Sert P-type insertion tool
    An E-sert insertion tool that even beginners can easily insert. Sharing by size, pitch, etc. is not possible.
    from S$99.90
    Min. 5 days
  29. Ines bore thread correction tool
    NOGA Ines bore thread correction tool
    It can be applied to screws of any diameter and pitch within the tool's range of use. It can be used for any type of screw such as inch / millimeter, right / left screw, fine / coarse. Compared to taps, only the crushed part can be easily repaired.
    Included Accessories  With 60 ° blade  Material  (Blade) High-speed steel  Abrasive Materials  Iron, aluminum 
    Rating:
    75%
    from S$139.90
    Min. 2 days
  30. 9.5sq rail set (bolt twister)
    Ko-Ken (Yamashita Industrial Lab) 9.5sq rail set (bolt twister)
    A socket that allows you to remove bolts that have had their heads removed due to deterioration, sticking, or overtorque of the bolts. If you make a hole that was a drill in the center of the broken bolt, insert a bolt twister and turn it, it will bite firmly and you can pull out the broken bolt.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    40%
    from S$86.99
    Min. 2 days
  31. Damage nut wrench
    JTC Damage nut wrench
    Convenient for bolts and nuts with rounded corners that do not loosen
    Material  Cr-V  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$56.99
    Min. 2 days
  32. Nut breaker (double edge type)
    KUKKO Nut breaker (double edge type)
    Removes stuck or tanned nuts without damaging the bolts. The nut breaker blade is a consumable part. Even if the cutting edge is rounded, chipped or cracked, it can be easily replaced. The 2-flute type applies twice as much force as the conventional type. For steel (carbon steel) nuts only. For n... Read More
    Rating:
    20%
    from S$269.90
    Min. 2 days
  33. Nestwo
    NOGA Nestwo
    It is a simple screw thread corrector that simply holds the screw to be repaired with the V-shaped receiving part and the two blades of Ness, tightens it lightly, and turns it in the direction of the arrow. Since the two blades move up and down, any screw within the applicable range can be used (... Read More
    Mass (g)  553  Suitable Screw  Metric thread, Unified (inch) thread  Bit Size  60° 
    Rating:
    67%
    from S$229.90
    Min. 2 days
  34. Tongue breaker for E-Cert
    TSUGAMI Tongue breaker for E-Cert
    A tool that breaks off the tongue from the notch after inserting the insert.
    from S$35.99
    Min. 5 days
  35. Folding bolt remover set
    Thread Master Folding bolt remover set
    You can pull out the bolt that has broken and cannot be removed. Since a pilot hole is made in the fold bolt and pulled out, the material will not be damaged. It can be used with your existing electric drill driver or impact driver.
    from S$33.99
    Min. 2 days
  36. E-Sert Extraction Tool
    TSUGAMI E-Sert Extraction Tool
    It is used when the inserted insert is pulled out from the tap hole.
    from S$55.99
    Min. 2 days
  37. Nut Splitter
    MITLOY Nut Splitter
    For splitting nuts when the nuts rust or cannot be turned with a wrench etc. * Cannot be used for stainless nuts and hardened nuts.
    from S$43.99
    Min. 8 days
  38. 12.7sq Bolt Twister
    Ko-Ken (Yamashita Industrial Lab) 12.7sq Bolt Twister
    A socket that allows you to remove bolts that have had their heads removed due to deterioration, sticking, or overtorque of the bolts. If you make a hole that was a drill in the center of the broken bolt, insert a bolt twister and turn it, it will bite firmly and you can pull out the broken bolt.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$19.99
    Min. 4 days
  39. Nut breaker parts Spare blade / bolt set (with small bolts)
    TOP KOGYO Nut breaker parts Spare blade / bolt set (with small bolts)
    Replacement parts for top industrial nut breakers
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$29.99
    Min. 2 days
  40. Screw correction machine
    JTC Screw correction machine
    Compatible with inch, millimeter, right-hand thread, left-hand thread
    Blade Angle (°)  (60°):ISO、UNC、UNF、NPT、(55°):BSW、BSF、BSP  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$99.90
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 266

Set Ascending Direction