Plumbing & Pipe Tools
Water and air-conditioning piping tools are working tools used to grab, bend, and cut pipes during construction, and are mainly used to cut aluminum and hard PVC pipes. It is possible to work without chipping or damaging the pipe. There are many types such as water pump pliers that can grip and pinch pipes, and pipe cutters that have a one-action release function that automatically opens the blade when the handle is fully extended.
Other Related Pages
- MonotaRO Pipe WrenchThe teeth provided on the two jaws bite into the pipe from two directions, allowing you to firmly hold the tubular pipe. When attaching and detaching fittings to pipes such as water pipes and gas pipes. * Do not use for any purpose other than its intended purpose.Material Head: carbon steel, body: cast iron
- MonotaRO Pipe CutterAluminum, copper pipes and PVC pipes can be cut by tightening and turning the handle. It can be cut without producing chips. * Please note that the tip of the spare blade and the cut end of the cut pipe are sharp, so there is a risk of damage if you touch them directly with your fingers. * Do not... Read More
- SK (Niigata Seiki) Pipe cutterReliable cutting without chips is possible. The cut surface can be finished with a deburring cutter. Cutting of pipes such as copper, lead, iron, aluminum, PVC pipes, stainless steel, etc. * For stainless steel, please purchase a spare blade for stainless steel, which is sold separately.Thickness (mm) 34 Included Accessories 1 replacement blade (for general use) Specification With deburring cutter Maximum cutting thickness (mm) 2.5
- LOBSTER (LOBTEX) Aluminum corner wrenchIdeal for use in narrow spaces such as ground pipes, adjacent pipes, and in-groove pipes that cannot be worked with a pipe wrench. Made of aluminum and light, you can work easily. The opening angle of the frame is large, so you can easily hold the pipe. Screwing / removing the pipe. Plumbing work... Read More
- SUPER TOOL Wide Motor Wrench Thin And LightweightLight and strong "Skull Wrench" Appearance Wide with a mouth depth of 48 mm and a mouth opening of 0 to 80 mm. It is thin and removes the meat of each part, achieving a weight reduction of 30% (compared to the manufacturer's conventional product). Compared to adjustable wrench, it h... Read MoreMouth depth (mm) 48 Maximum Jaw Opening (mm) 80 Mass (g) 450 Overall Length (mm) 284 Trusco Part No. 363-4973
- ASADA Low Pump Super PlusQuickly clears clogging with strong water pressure. Since it can also be sucked, it can handle various clogging. Clean work without touching clogged water. Super lightweight and easy to carry. Ideal for clearing clogging of Japanese / Western toilet bowls, sinks, and wash basins.Mass (kg) 1.2 Suitable Drain Pipe Diameter (Φmm) 20~75 Cutting Force (N) 340(35kgf) Included Accessories Adapter length, adapter length
- KANTOOL Value / PONTAJust move the handle up and down !! Remove the clogging of the drain pipe. Comes with a special rubber that just fits the drain pipe.Mass (kg) 0.9 Mass of Main Unit (kg) 0.9 Outer Dimensions, Width W x Length L x Height H (mm) 120×180×590 Included Accessories 3 types of rubber Trusco Part No. 475-3267
- KANTOOL Value HandA manual cleaner that is very useful in kitchens, bathrooms, and balconies. It can be used electrically by attaching a commercially available electric drill. A simple automatic feeder makes wire operation easy. * Impact drivers cannot be used.Mass of Main Unit (kg) 1.2 Mass (kg) 1.2 Outer Dimensions, Width W x Length L x Height H (mm) 180×180×330 Trusco Part No. 475-3291 Wire Length (m) 7.6 Wire Rope Diameter (Φmm) 8 Specification Value single wire
- SANEI Pipe cleanerThe clogging of the pipe can be cleared and the brush can be set at the tip.Material Steel Included Accessories spanner
- ESCO Drain cleaner (manual type)Cable 6.5mm x 7.6m in diameter Esco Part No. EA340GB Suitable for Dedicated for 6.5mm diameter cable Suitable Pipe Diameter (Φmm) 32~50 Mass (kg) 2.3 Material (Main unit) Steel, (T handle) Plastic
- Rex Industries Cutter Replacement Blade for Stainless Steel TubeSpare blade for Rex pipe machine For stainless steel pipeTrusco Part No. 122-9222 Mass (g) 50
- TASCO Flexible Condenser Brush SetThe axis bends freely. Due to the special finish, there is no rust.Type For replacement Size (mm) Grip handle / 602, Extension bar / 577 Mounting Screw 1/4from S$189.90Min. 6 days
- ROTHENBERGER Roden Rospi 8H + EPLUSIt is a type for both manual and electric. With a drill adapter, you can work with an electric drill. Since it is a strong SC wire, S traps can be easily inserted. Uses a light and corrosion resistant plastic drum. A 3-claw chuck that can easily and quickly lock the wire. For removing clogging in... Read MorePipe Diameter (Φmm) (Cleaning capacity pipe diameter) 20-75 Effective Distance (m) (Cleaning capacity) 7.5 Mass (kg) 3.5 Trusco Part No. 351-7683 Power Source Manual Size Width 203 x Depth 203 x Height 395mm Included Accessories Wire (dimensions (mm x m) / 8 x 7.5)
- KEIBA Handy protector molding cutterA special tool for cutting resin wiring moldings. For right angle, 45 degree cutting. The one-touch mechanism allows opening with one hand. The blade will not open unless it is released with a safety stopper. Replaceable blade type that can be easily replaced. Lightweight type made of aluminum al... Read MoreDimension C (mm) 51 Dimension D (mm) 18 Overall Length (mm) 317 Dimension A (mm) 317 Dimension B (mm) 104 Material Aluminum alloy Cutting Capacity Up to 100mm Mass (g) 670from S$249.90Min. 2 days
- KAKUDAI MFG In other words, a large cup (for vacuum pump)With strong suction force and pushing down pressure, it removes clogging and dirt. Used by attaching to the tip of the vacuum pump body, to unclog the toilet (Japanese style and Western style) and bathroom drainage ditchMaterial NRfrom S$15.99Min. 4 days
- NEGUROSU DENKO Mac tool (deck plate drilling tool)Since no power supply is required, the range of action is not limited. The hammer holder has a high height and can be drilled in place even after bar arrangement. Unlike electric drills, metal cutting pieces do not come out. * After using the tool, attach a protective cap to the edge of the punch... Read MoreSuitable for Deck plate (up to 1.2 mm thickness)from S$469.90Min. 19 days
- ASADA Die head (for water and gas pipes)It is a device that processes the specified taper male thread for pipes by incorporating a blade for a thread cutting machine.Trusco Part No. 391-7525 Mass (kg) 8.8 Suitable Model BE5AA、BE5AT、BE511、BE8AA、BE8AT Size Automatic 1 / 2-3 / 4from S$879.90Min. 3 days
- Rex Industries Drain cleaner powerbyIt is safe and clean with an automatic feed and return device. Lightweight and compact, it can store a 15m cable. Uses a motor with a speed change function without permission. Unclog drainage pipeOverall Length (mm) 450 Overall Height (mm) 290 Overall Width (mm) 203 Trusco Part No. 809-4695 Mass (kg) 4.5 Power Input (V) 100 Suitable Pipe Diameter (Φmm) 32~75from S$1,699.00Min. 5 days
- RIDGID (Emerson Japan) Chain wrench C-36Ideal for work in narrow spaces where work is particularly difficult. Reliably grabs rounds, squares and any other odd shape. The jaws have two blades in opposite directions that can be tightened and loosened without changing the wrench.Overall Length (mm) 900 Chain Length (mm) 725 Trusco Part No. 121-1404 Mass (kg) 7.1 Type Chain wrenchfrom S$679.90Min. 32 days
- RIDGID (Emerson Japan) Quick action tube cutter 205-STrusco Part No. 435-8571from S$339.90Min. 5 days
- RIDGID (Emerson Japan) Tube cutter for thin wall tube 15Trusco Part No. 495-0712from S$99.90Min. 4 days
- Virax Tube cutter for plastic pipeA replacement blade for tube cutters for plastic tubes. A high quality tube cutter made in France. Three rollers provide excellent workability. For plastic tubes.2018 Trusco page 4 1349 Trusco Part No. 856-2029 Mass (kg) 1from S$679.90Min. 32 days
- RIDGID (Emerson Japan) Ratchet tube bender 368Bending can be done with the minimum force. For bending copper pipes.Type For inch Bending Radius (mm) 95 Mass (kg) 6.25 Trusco Part No. 405-4024 Bending Angle 0~180° Applicable Pipe Diameter 3/4from S$1,599.00Min. 32 days
- Virax Replacement blade for PVC pipe cutterA spare blade for a PVC pipe cutter 42 mm.2018 Trusco page 4 1337 Mass (g) 100 Trusco Part No. 856-2004 Suitable Model 215042from S$67.99Min. 3 days
- ESCO 1 ”conduit vendorOverall Length (mm) 1500 Specification Made of cast steel Mass (kg) 5.9from S$489.90Min. 4 days
- MonotaRO Belt WrenchYou can work with a firm fit without scratching the target. For tightening and removing. * Do not use for any other purpose.
- MCC PVC CutterEasy and fast, quick cut. Clean cutting and clean cutting that does not generate any chips. Outstanding sharpness, beautiful cut, quality cut.
- MonotaRO Pipe wrench made of aluminumThe teeth provided on the two jaws bite into the pipe from two directions, allowing you to firmly hold the tubular pipe. Made of aluminum and light, it is easy to work with. When attaching and detaching fittings to pipes such as water pipes and gas pipes. * Do not use for any purpose other than i... Read MoreMaterial Head: Carbon steel, Body: Aluminum
- MonotaRO Pipe ReamerThe inside and outside of copper pipes and PVC pipes can be chamfered just by rotating them. Used for copper pipes and PVC pipes * Do not use for any purpose other than its intended purpose.Suitable Pipe Diameter (Φmm) About 4-38 Overall Length (mm) 43 Applicable pipe diameter (inch) 3/16~1 1/2 Outer Dia. x Inner Dia. (Φmm) 48×40
- SUPER TOOL Aluminum Belt Strap Wrench (Non-scratch Type)The body is made of high-strength aluminum alloy, making it lightweight and durable. Due to the specially processed nylon belt, it is durable and is the ultimate intact type. Ideal for tightening work that you do not want to scratch. For polishing pipes, plated pipes, vinyl pipes, lining pipes, etc.Type Bell trench
- MonotaRO Molding cutterCorner cut of resin molding is possible !! The angle can be adjusted in 4 steps. (90, 75, 60, 45 °) Can cut up to 20 mm for moldings, hoses, raw wood, ropes, etc. * Do not use for anything other than its intended purpose.Mass (g) 410 Maximum opening diameter (mm) 55 Blade Length (mm) 70 Angle Adjustment Range 90、75、60、45° Width (mm) About 102 Overall Length (mm) About 222 Overall Height (mm) About 60
- ARM SANGYO Pipe wrenchThe upper jaw is longer than a general pipe wrench, and you can hold a thick pipe equivalent to a pipe wrench one size larger. With an easy-to-use scale display (joint: elbow, socket, cheese outer diameter), work is smooth.JIS Standard JIS B4606
JQ0307055 - MonotaRO Tube cutter miniAluminum, copper pipes and PVC pipes can be cut by tightening and turning the handle. It can be cut without producing chips. Cuttable wall thickness: Stainless steel (up to 1 mm), aluminum / copper pipe (up to 2 mm), brass (up to 1.5 mm), PVC (up to 3 mm) * Please note that the tip of the spare b... Read MoreMass (g) About 111 Applicable Pipe Diameter (inch) 1/8~7/8 Suitable Pipe Diameter (Φmm) 3~22 Overall Length (mm) About 64
- JTC Sticker removerAttach it to the drill and remove the stickerShaft Length (mm) 19 Shank Diameter (Φmm) 6 RoHS directive (corresponding to 10 substances) Correspondence Main Unit Dimensions (mm) Φ90
- SUPER TOOL Tube Cutter [for Copper, Aluminum, Hard PVC Pipe, Steel Pipe, Thin Stainless Steel (1mm or Less)]Excellent sharpness with no chips. The cut is refreshing.Replacement Blades TCC 105E
- MonotaRO PVC cutter V-shaped blade typeUses a V-shaped blade to easily cut hard PVC pipes! In addition, the ratchet mechanism makes it easy to cut. The one-touch open function allows speedy opening and closing. Cutting the envelope pipe. Wiring protector molding disconnection. * If you forcibly cut a material other than the compatible... Read MoreOverall Length (mm) 225 Mass (g) 410 Cutting Capacity (Φmm) 45 (maximum)
- MonotaRO Pipe cleaner wire storage typeA storage type that fits the wire neatly. It can be used for drainage pipes such as sinks and wash basins. For removing clogging of drainage ditches, etc. * Do not use it by forcibly pushing it into a pipe with a small diameter or a pipe with a tight bend. * Please remove the dirt on the wire aft... Read MoreMaterial Steel, ABS resin Wire Rope Diameter (Φmm) 6
Filter by categories