All Category

Bars / Chisels / Wedges

Hammer / punch / bar / lever / engraved hammers have a metal lump attached to the tip of the handle, a work tool that grips the handle and swings it down, a work tool that clearly marks punches and stamps, Lever is a work tool for removing nails and is useful in the event of a fire or earthquake. These work tools are mainly used for nailing, unplugging and marking. It is a long bar-shaped work tool that is characterized by working while holding the handle. There are things made of wood and plastic.
View : Grid List
Filter

Items 1 - 40 of 693

Set Ascending Direction
  1. Hexagon L-Shaped Crowbar
    BAKUMA INDUSTRIAL Hexagon L-Shaped Crowbar
    For construction work and other work! It is safe to have it for emergency escape in the event of a disaster such as an earthquake or fire. Overall quenching specifications
    Material  S-53C 
    Rating:
    100%
    from S$15.99
    Min. 2 days
  2. S BAR (Crowbar)
    DOGYU S BAR (Crowbar)
    Specification  With suspension sleeve 
    Rating:
    92%
    from S$16.99
    Min. 2 days
  3. Pipe pattern baleton katchi
    DOGYU Pipe pattern baleton katchi
    Overall Length (mm)  315 
    Rating:
    100%
    from S$33.99
    Min. 2 days
  4. W bar
    DOGYU W bar
    A wide type of interior crowbar that is convenient for a short time. Crowbar for interior work.
    Tail Width (mm)  65  Material (Main Unit)  Steel 
    Rating:
    80%
    from S$19.99
    Min. 2 days
  5. Nail Puller (Western Type Nail)
    HIT Nail Puller (Western Type Nail)
    It is a nail puller that can quickly pull out nails in 3 to 4 actions without using a hammer. For pulling out nails.
    Mass (g)  1650  Overall Length (mm)  450  Applicable nail (mm)  6.5  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    50%
    from S$149.90
    Min. 2 days
  6. Flat eggplant for interior
    DOGYU Flat eggplant for interior
    Compact size with a total length of 150 mm that fits in a waist bag. A shape that can be hit, which is different from nail pulling, and was born from the needs of the site. Since the curve at the tip is loose, the hitting force is easily transmitted. The cutting edge is thin and it is easy to ent... Read More
    Overall Length (mm)  About 150 
    from S$16.99
    Min. 4 days
  7. Flat Crowbar
    BAKUMA INDUSTRIAL Flat Crowbar
    Japan's first overall quenching specification. It is hard to bend and does not break.
    Material  S53C 
    Rating:
    95%
    from S$10.99
    Min. 2 days
  8. Flat chisel
    MonotaRO Flat chisel
    * Do not use for anything other than its intended purpose.
    Hardness  HRC50~56  Material  S45C 
    Rating:
    92%
    from S$3.39
    Min. 2 days
  9. KaruGaru Power Flat End Bar
    MOTOKOMA KaruGaru Power Flat End Bar
    Bar pioneer improved it based on the voice of the craftsman. Hardened whole high carbon steel, resistant to metal fatigue, light, does not bend !! The welded part is firmly supported by two beats (patented). For pulling nails and levering during construction work! For emergency escape in the even... Read More
    Rating:
    90%
    from S$19.99
    Min. 2 days
  10. Unwavering Wedge C Type
    O.H. Industrial Unwavering Wedge C Type
    A wedge made using the principle of a fishing hook
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    95%
    from S$1.69
    Min. 2 days
  11. Gold lever
    Mokuba Gold lever
    Uses octagonal special steel.
    Rating:
    95%
    from S$44.99
    Min. 2 days
  12. Flat Chisel
    Mokuba Flat Chisel
    High frequency quenching. For cutting thin iron plates and chipping concrete.
    Material  Carbon steel for machine structure 
    Rating:
    91%
    from S$3.59
    Min. 2 days
  13. Super Lightweight Bar
    BAKUMA INDUSTRIAL Super Lightweight Bar
    Material  High tensile steel pipe (H590) 
    Rating:
    95%
    from S$14.99
    Min. 2 days
  14. DIY Wedge
    DOGYU DIY Wedge
    Rating:
    93%
    from S$2.19
    Min. 2 days
  15. Flat chisel
    TRUSCO Flat chisel
    A tough type made of nickel chrome molybdenum steel. It is a high frequency hardened product. For cutting thin iron plates and chipping concrete.
    Material  Nickel chrome molybdenum steel 
    Rating:
    92%
    from S$4.89
    Min. 2 days
  16. Cut chisel
    Mokuba Cut chisel
    It is strong by quenching the whole. High frequency processing. Ideal for block and brick breaking work, for peeling P-tiles and line falt work for road signs.
    Rating:
    98%
    from S$15.99
    Min. 2 days
  17. Interior Bar V
    DOGYU Interior Bar V
    V-shaped notch in the tail Essentials for interior work
    Material  S45C 
    Rating:
    93%
    from S$18.99
    Min. 2 days
  18. Inclined Laying Wedge
    TRUSCO Inclined Laying Wedge
    There is no cracking or buckling even when laid under a heavy object. No rust or corrosion. For level adjustment by laying under heavy objects such as machines and concrete products.
    Material  Polypropylene (PP) 
    Rating:
    82%
    from S$11.99
    Min. 2 days
  19. Steel Plate Tamper
    Asaka Industrial Steel Plate Tamper
    Ideal for compacting asphalt, soil and sand in places where machines cannot be used or in narrow spaces! It's made of all steel, so it's durable.
    Overall Length (mm)  1220  Dimensions of Head (mm)  150×150  Mass (kg)  3.5  Material  Steel 
    Rating:
    96%
    from S$67.99
    Min. 5 days
  20. Brick Chisel
    Mokuba Brick Chisel
    Uses special steel for chisel. Induction hardening. Ideal for refractory bricks and block splitting work.
    Rating:
    89%
    from S$11.99
    Min. 2 days
  21. Lightweight Cross Wrecking Bar
    BAKUMA INDUSTRIAL Lightweight Cross Wrecking Bar
    Durable and hard to bend Overall hardened W joint Joint strength is twice that of conventional products
    Overall Length (mm)  900  Mass (g)  1620 
    Rating:
    96%
    from S$55.99
    Min. 2 days
  22. Nailing
    Mokuba Nailing
    It uses special standard materials and has high durability due to its unique heat treatment process. Ideal for nail pulling work. If you hit the head with a hammer, you can easily pull out sharp or bent nails without breaking your hands.
    Rating:
    83%
    from S$14.99
    Min. 2 days
  23. Flat Crowbar
    TRUSCO Flat Crowbar
    Can also be used for leverage and nail pulling work. Powerful with whole quenching. Carpenter, interior, road construction, etc.
    Dimension C (mm)  105.5  Material / Finish  Medium carbon steel  Specification  ISO9001 certified factory 
    Rating:
    89%
    from S$14.99
    Min. 2 days
  24. Tagane
    ANEX Tagane
    For chipping concrete. For scraping and chipping of building materials and gypsum board. Welding spots. With a washer that can be used by hitting with a hammer. Uses high-grade plastic and acetate resin with excellent oil resistance, chemical resistance, impact resistance, and insulation.
    Shaft Length (mm)  110  Trusco Part No.  493-6213  Mass (g)  155  Overall Length (mm)  199  Handle Diameter (Φmm)  30  Tip Width (mm)  10 
    Rating:
    96%
    from S$12.99
    Min. 2 days
  25. Flat chisel
    Mokuba Flat chisel
    Carbon tool steel is used and high frequency processing is performed. Comes with a safety guard grip with less shock. Comes with a hole for a fall prevention cable that is safe for work in high places. Ideal for chipping and peeling work!
    Rating:
    78%
    from S$16.99
    Min. 2 days
  26. Mighty Bar
    DOGYU Mighty Bar
    Strong type that does not break even if you pull out a nail that is convenient for detailed work
    Total mass (g)  100  Mass (g)  100  Overall Length (mm)  190 
    Rating:
    85%
    from S$9.79
    Min. 2 days
  27. Attacker (Driver)
    BROWN (Hirai Tool) Attacker (Driver)
    It is a versatile and powerful tool that penetrates the square axis and is fully hardened. For ALC, P tiles, spot welding, paint, rust peeling, etc.
    Material (Grip)  Resin  Type  Special shape  Material (Shaft)  Special tool steel  Shaft Penetration  Yes 
    Rating:
    85%
    from S$6.49
    Min. 2 days
  28. Large Wedge
    O.H. Industrial Large Wedge
    For setting the level of shavings when installing machines, logging trees, splitting logs, etc.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    88%
    from S$35.99
    Min. 2 days
  29. Slot chisel
    Mokuba Slot chisel
    A blade is also attached to the side to improve workability !! Ideal for difficult sheet metal work. For spot welding deburring and arc welding deburring work. For cutting 18-liter cans, drums, thin plates, etc. For scraping old paint and removing rust. Ideal for chipping work in narrow spaces of... Read More
    Mass (g)  290  Trusco Part No.  360-1218  Size (mm)  25×240 
    Rating:
    90%
    from S$32.99
    Min. 2 days
  30. Chis
    Mokuba Chis
    High frequency quenching. For chipping work such as concrete.
    Material  Carbon steel for machine structure 
    Rating:
    85%
    from S$5.69
    Min. 2 days
  31. Flat bar
    TRUSCO Flat bar
    Uses a special deformed steel material and is strong in overall quenching. For lever and peeling work. * Tail crack type.
    Material  Carbon steel for machine structure  Hardness  HRC38~45 
    Rating:
    85%
    from S$9.89
    Min. 2 days
  32. Steel bar
    Mokuba Steel bar
    You can align the holes of the Jose Punch and high tension bolts. Uses a completely hardened pipe. Ideal for hole alignment work for steel frame work, heavy sashes, and ALC installation work.
    Rating:
    97%
    from S$58.99
    Min. 2 days
  33. Flat Crowbar (Chisel End)
    Hirata Flat Crowbar (Chisel End)
    Uses a special steel material that fits your hand. It is a brand that is extremely reliable for professional users. For removing nails, levers (moving heavy objects), wall materials, flooring materials, etc.
    Material  S53C 
    Rating:
    88%
    from S$12.99
    Min. 2 days
  34. Mini lever
    Mokuba Mini lever
    Mokuba Mini Teco can be easily used as a scraper or scraper. Very convenient with a soft grip. It can be used even in small gaps. The material is the finest special steel and has been completely heat treated. For installation and removal of aluminum sash frame (door) (ALC)! For removing floor boa... Read More
    Rating:
    98%
    from S$15.99
    Min. 2 days
  35. Long flat chisel
    Mokuba Long flat chisel
    It uses carbon tool steel and is processed at high frequencies. For repair work of ironworks, automobile maintenance, agricultural machinery, etc. For cutting thin iron plates For concrete chipping work
    Rating:
    92%
    from S$10.99
    Min. 2 days
  36. Tagane set
    Mokuba Tagane set
    High frequency quenching. For chipping, drilling and punching work. A convenient set for repair work such as ironworks, automobile maintenance, agricultural equipment, etc.
    Rating:
    100%
    from S$21.99
    Min. 2 days
  37. Wabi for use
    O.H. Industrial Wabi for use
    Our wedges are made into thick wedges because they are driven vertically, so they are difficult to remove.
    Rating:
    98%
    from S$0.82
    Min. 2 days
  38. Ivy Chisel
    DOGYU Ivy Chisel
    Rating:
    87%
    from S$16.99
    Min. 2 days
  39. Hexagon Strong Type Crowbar (Gooseneck)
    BAKUMA INDUSTRIAL Hexagon Strong Type Crowbar (Gooseneck)
    Material  S53C 
    Rating:
    94%
    from S$14.99
    Min. 2 days
  40. Flat chisel
    KTC Flat chisel
    Special alloy steel is friction-welded to the cutting edge to ensure durability and strength. The surface is plated to enhance the rust prevention effect. * Do not use in place of a hammer. Wear protective goggles when working. Do not use a chipped or rounded cutting edge. If it is twisted, it ma... Read More
    Rating:
    100%
    from S$27.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 693

Set Ascending Direction