All Category

Rivet Tools / Nut Setters / Staple Gun & Tackers

Riveter is a tool for riveting using bridging rivets and blind nuts. Riveter / Natta can be used to remove and remove even thin plates and materials that do not fit in the backside, and is useful for repairing automobiles, window lattices, and rail vehicles. Because it is a tool that you can use with your hand, you can find a type that has a wide range of movement of the head so that you can work easily with one hand, a type that is lightweight and excellent in functionality, and a product that functions as both a riveter and a nutter.
View : Grid List
Filter

Items 1 - 40 of 260

Set Ascending Direction
  1. 12F Staple
    MAX 12F Staple
    Wire rod (width x thickness) (mm)  0.7×0.5  Staple Width (mm)  12 
    Rating:
    90%
    from S$1.69
    Min. 2 days
  2. 10J Staple
    MAX 10J Staple
    Wire rod (width x thickness) (mm)  1.2×0.6  Staple Width (mm)  10 
    Rating:
    89%
    from S$7.49
    Min. 2 days
  3. Tucker hand type power type
    MonotaRO Tucker hand type power type
    Lath upholstery for construction, heat insulating material, outer wall sheeting. * Not compatible with Osaka Tamashii brand staples. * Do not use for any other purpose.
    Compatible Staple  (Rapid)#140  Staple Width (mm)  10  Mass (g)  646  Staple Leg Length (mm)  6~14 
    Rating:
    81%
    from S$29.99
    Min. 2 days
  4. 4MA staple
    MAX 4MA staple
    The surface of the composite floor material does not swell easily, resulting in a beautiful finish. Holding power is equal to or better than floor nails.
    Material  Mild steel wire rod  Wire rod (width x thickness) (mm)  4×1.05  Staple Width (mm) 
    Rating:
    90%
    from S$29.99
    Min. 2 days
  5. 2WAY powerful hand tucker
    SUNDRY 2WAY powerful hand tucker
    It can be used in two ways: tacker and stapler. For DIY work such as handicrafts and replacement of cloth and leather for furniture. The grip is made of PVC, so it fits comfortably in your hand and you can hold it firmly. With a knob for adjusting the needle driving strength. If the needle is clo... Read More
    Mass (g)  About 600  Dimensions, Height H x Width W x Thickness t (mm)  100×160×31  Staple Leg Length (mm)  4~14  Included Accessories  Replacement needle (staple) 50  Staple Width (mm)  12  Material  Body / Steel / TPR, Grip / PVC 
    Rating:
    83%
    from S$38.99
    Min. 2 days
  6. Staple 808FC
    MAX Staple 808FC
    1850 pieces
    Staple Leg Length (mm)  Staple Width (mm)  Tip Shape  Chisel point  Material  Iron  Suitable for  Minitacca TG-M 
    Rating:
    93%
    from S$6.49
    Min. 2 days
  7. Staple
    BOSCH Staple
    Width (mm)  11.4  Mass of Main Unit (g)  75 
    Rating:
    80%
    from S$7.19
    Min. 2 days
  8. Mandrel for POP Nut Tool
    NIPPON POP RIVETS AND FASTENERS Mandrel for POP Nut Tool
    from S$38.99
    Min. 2 days
  9. 9T staple
    MAX 9T staple
    The wide shoulder width and thick nails firmly fix the floor material, making it the staple with the highest holding power.
    Wire rod (mm)  (Thickness) 1.4  Staple Width (mm)  Suitable Model  HA-57、TA-557F  Material  Mild steel wire rod 
    from S$35.99
    Min. 2 days
  10. 7MA staple
    MAX 7MA staple
    Staple Leg Length (mm)  22  Wire rod (width x thickness) (mm)  1.3×1.1  Material  Mild steel wire rod  Wire Diameter Φ(mm)  1.05  Staple Width (mm) 
    from S$14.99
    Min. 6 days
  11. Staple white 10mm width
    TACHIKAWA Staple white 10mm width
    It is a JIS A 5556 certified product. Architectural interior cloth underlayment, veneer upholstery, riblas / wire lath upholstery, insulation
    from S$19.99
    Min. 5 days
  12. Rivet Set Hand Type
    MonotaRO Rivet Set Hand Type
    A set of hand riveters and frequently used blind rivets. Bonding of iron plate / aluminum / resin square pipes, L-shaped materials and plate materials. Can join thin materials that do not break threads. * Do not use for anything other than its intended purpose.
    Suitable Rivet Diameter (Φmm)  2.4 / 3.2 / 4.0 / 4.8 (Aluminum)  Overall Length (mm)  260  Mass (g)  440 (main unit only)  Material (Main Unit)  Aluminum alloy, carbon steel  Material (Grip)  PVC 
    Rating:
    79%
    from S$29.99
    Min. 2 days
  13. Hand Nutter Two-handed
    MonotaRO Hand Nutter Two-handed
    A two-handed hand nutter that can be used with caulking nuts up to M12. Compatible with aluminum, steel, and stainless caulking nuts. For crimping aluminum, steel and stainless steel nuts * Please note that one nosepiece case is empty because the nosepiece is attached to the main body. * Do not u... Read More
    Mass (g)  1152  Overall Length (mm)  360  Nut Riveting Mandrel  Alloy steel  Material (Main Unit)  Aluminum, carbon steel  Material (Handle)  Carbon steel  Material (Grip)  PVC 
    Rating:
    88%
    from S$78.99
    Min. 2 days
  14. 4J Staple
    MAX 4J Staple
    Wire rod (width x thickness) (mm)  1.2×0.6  Staple Width (mm) 
    Rating:
    93%
    from S$8.79
    Min. 2 days
  15. Staple removal
    MonotaRO Staple removal
    You can pull out staples hit with a gun tacker or hammer tacker. * Do not use for anything other than its intended purpose.
    Mass (g)  112 
    Rating:
    89%
    from S$8.49
    Min. 2 days
  16. Hand Natter
    MonotaRO Hand Natter
    A hand nutter with a compact design and convenient storage. You can crimp the nut with one hand. For crimping nuts * Do not use for any other purpose. * If the caulking is insufficient, the caulking nut will come off, so check the caulking condition. * Please note that inserting a pipe into the ... Read More
    Overall Length (mm)  190  Mass (g)  700  Nut Riveting Mandrel  Alloy steel  Material (Main Unit)  Aluminum, carbon steel  Material (Handle)  Carbon steel  Material (Grip)  PVC 
    Rating:
    88%
    from S$46.99
    Min. 2 days
  17. 1208F Staple
    MAX 1208F Staple
    2000 pieces
    Staple Leg Length (mm)  Staple Width (mm)  12  Suitable for  Hobby Stapler TG-H, Guntaka TG-A (N) 
    Rating:
    91%
    from S$6.49
    Min. 2 days
  18. Shrimp hand natter
    LOBSTER (LOBTEX) Shrimp hand natter
    An inexpensive and convenient kit that allows you to easily use blind nuts (shrimp knurled nuts). Comes with a ready-to-use shrimp knurled nut. For attaching parts to steel plates and resin parts (bumpers, etc.) of cars. For attaching parts to aluminum building materials such as exteriors. * A wr... Read More
    Material  Steel 
    Rating:
    92%
    from S$19.99
    Min. 2 days
  19. Gun Tacker
    MAX Gun Tacker
    Robust body that can withstand professional use Temporary fixing of construction lath, heat insulating material, felt / sheet, tagging, ceiling material, etc. * When using, be sure to wear protective goggles for workers and those around them. Never point the outlet at the human body. If you feel ... Read More
    Staple Width (mm)  12  Number of Loading Staples  150 pieces  Dimensions (H x W x L) (mm)  160×34×176  Dimensions (Length L x Width W x Height H) (mm)  176×34×160  Staple Leg Length (mm)  6・8・10・13  Mass (g)  700 
    Rating:
    88%
    from S$109.90
    Min. 2 days
  20. Gun Tacker
    MAX Gun Tacker
    2-way type that can also be clinched For panel / campus production, vinyl house production, display, insect net / cheesecloth, etc. * Color cannot be specified.
    Number of Loading Staples  100 pieces  Trusco Part No.  119-4883  Staple Width (mm)  12  Compatible Staple  1208F、T3-6M  Dimensions (H x W x L) (mm)  140×32×155  Mass (g)  220  Staple Leg Length (mm)  6・8  Included Accessories  With 1208F (400 pieces) 
    Rating:
    86%
    from S$19.99
    Min. 2 days
  21. Hand riveter two-handed
    MonotaRO Hand riveter two-handed
    A two-handed riveter that can be used widely from Φ2.4 to Φ6.4 mm. The crimped shaft is discharged to the case of the main body. For caulking from Φ2.4 to Φ6.4 mm * Do not use for any other purpose. * Be sure to read the instruction manual before use. * Please note that rivets are not included. *... Read More
    Overall Length (mm)  310  Mass (g)  860  Material (Main Unit)  Aluminum, carbon steel  Use nozzle piece  Carbon steel  Material (Handle)  Carbon steel  Material (Grip)  PVC 
    Rating:
    76%
    from S$59.99
    Min. 2 days
  22. 10J staple
    MonotaRO 10J staple
    Staples for pneumatic tackers. For lath boards, gypsum boards, rib laths, wire laths, etc. * Do not use for any other purpose.
    Wire rod (width x thickness) (mm)  1.12×0.6  Material  A3 steel  Staple Width (mm)  11.2 
    Rating:
    84%
    from S$5.19
    Min. 2 days
  23. Hand riveter
    LOBSTER (LOBTEX) Hand riveter
    The soft grip handle is designed to be easy to grip, making it easy to cut even strong blind rivets. Φ4.8mm is NSS, NST not possible HR 002 A Horizontal type
    Materials Suitable for Rivet Size (Φ4.0mm Dia.)  ○  Mass (kg)  0.5  Materials Suitable for Rivet Size (Φ2.4mm Dia.)  ○  Type  Hand riveter  Materials Suitable for Rivet Size (Φ3.2mm Dia.)  ○  Overall Length (mm)  275  Materials Suitable for Rivet Size (Φ4.8mm Dia.)  △ (Not for NSS and NST)  Trusco Part No.  227-4213  Materials Suitable for Rivet Size (Φ6.4mm Dia.)  × 
    Rating:
    100%
    from S$89.99
    Min. 2 days
  24. Mini tacka TG-H
    MAX Mini tacka TG-H
    You can drive with a light force. Convenient for crafting. * It may not be possible to drive into hard wood.
    Trusco Part No.  004-9271  Number of Staple Loaded (pieces)  100  Suitable Staple  1208F・T3-6M  Outer Dimensions, Height H x Width W x Length L (mm)  131×25×151  Mass (g)  210  Staple Leg Length (mm)  6、8  Color  Blue  Staple Loading  Magazine slide system  Included Accessories  Needle (1208F) x 400 
    Rating:
    96%
    from S$16.99
    Min. 2 days
  25. Gun Tucker
    MonotaRO Gun Tucker
    Lath upholstery for construction, heat insulating material, outer wall sheeting. * Do not use for any other purpose.
    Staple Leg Length (mm)  6~12  Mass (g)  556  Staple Width (mm)  10.6~13 
    Rating:
    82%
    from S$29.99
    Min. 2 days
  26. Gun Tucker Stapler
    MonotaRO Gun Tucker Stapler
    It can be used as both a tacker and a stapler. * Do not use for anything other than its intended purpose.
    Compatible Staple  (MAX) T3  Staple Width (mm)  12.7  Mass (g)  174  Staple Leg Length (mm)  6~10 
    Rating:
    64%
    from S$10.99
    Min. 2 days
  27. Hammer Tucker
    MonotaRO Hammer Tucker
    Lath upholstery for construction, heat insulating material, outer wall sheeting. * Do not use for anything other than its intended purpose.
    Compatible Staple  (MAX)1208F、T3-10MB、T3-10MB-L、T3-6M  Staple Width (mm)  12.7  Mass (g)  426  Staple Leg Length (mm)  6~10 
    Rating:
    79%
    from S$46.99
    Min. 2 days
  28. 7M staple
    MAX 7M staple
    Wire rod (width x thickness) (mm)  1.3×0.8  Staple Width (mm) 
    Rating:
    85%
    from S$7.39
    Min. 2 days
  29. Rapid Staple
    Rapid Rapid Staple
    Galvanization prevents corrosion. Prevents the correct angle from coming off. The error of the staple leg is 0.1mm. Accurate penetration of vertices is achieved
    Width (mm)  10 
    Rating:
    78%
    from S$29.99
    Min. 2 days
  30. Hand Riveter Kit
    Three Axis Hand Riveter Kit
    Overall Length (mm)  260  Mass (g)  860  Trusco Part No.  858-7774  Suitable Rivet Diameters (Φmm)  2.4~4.8  Material  Body: Aluminum, Handle: Carbon steel 
    Rating:
    97%
    from S$35.99
    Min. 2 days
  31. P Staple for Swedish Tacker
    Rapid P Staple for Swedish Tacker
    Zinc plating prevents corrosion. Prevents the correct angle from coming off. The error of the staple leg is 0.1mm. Accurate penetration of vertices is achieved
    Staple Width (mm)  10  Surface Treatment  Zinc plating 
    Rating:
    67%
    from S$13.99
    Min. 2 days
  32. Hand nutter tool kit
    LOBSTER (LOBTEX) Hand nutter tool kit
    It is a set product containing commonly used shrimp nuts. Cars, signboards, sheet metal related, workshops, etc.
    Trusco Part No.  124-0358  Mass (kg)  1.74  Case Dimensions (mm)  185×310×40 
    Rating:
    87%
    from S$179.90
    Min. 2 days
  33. Hand Natter
    LOBSTER (LOBTEX) Hand Natter
    For mounting shrimp nuts. You can also easily replace the screw mandrel when resizing.
    Mass (kg)  0.6  Trusco Part No.  123-9945  Overall Length (mm)  275  Type  Hand Nutter 
    Rating:
    89%
    from S$119.90
    Min. 2 days
  34. Super hard jaw (medium)
    LOBSTER (LOBTEX) Super hard jaw (medium)
    For jaw replacement of hand riveters, air riveters, electric riveters, and cordless riveters Please check the applicable model before use. J1A applicable models: R1A1, R1B1 (applicable until February 2013 production)
    Trusco Part No.  212-2235  Mass (g) 
    Rating:
    85%
    from S$29.99
    Min. 2 days
  35. Hammer Tucker
    MAX Hammer Tucker
    Rating:
    70%
    from S$119.90
    Min. 2 days
  36. Hand riveter
    SK (Niigata Seiki) Hand riveter
    4 sizes of rivets can be fastened by replacing the nose piece. For fastening blind rivets
    Suitable Rivet Diameter (Φmm)  2.4、3.2、4、4.8 
    Rating:
    84%
    from S$19.99
    Min. 2 days
  37. Staple for power tucker
    Excellent kobo Staple for power tucker
    It can be easily driven into cloth, paper, and nets. For panel and canvas pasting. For posters. For netting.
    RoHS directive (corresponding to 10 substances)  Suitable for  Power Tucker (PT-128) 
    Rating:
    84%
    from S$7.99
    Min. 2 days
  38. Hand Natter
    TRUSCO Hand Natter
    You can crimp a strong nut with a single touch even on a thin plate that cannot be tapped or on the back side where you cannot reach it. It can be securely attached without damaging the base material. * Stainless nuts cannot be used * Steel cannot be used with 6 mm
    Specification  Usable nut size (mm) / 4, 5, 6  Overall Length (mm)  270  Suitable Nut  4、5、6  Mass (g)  605  Trusco Part No.  273-5521  Width (mm)  72 
    Rating:
    80%
    from S$84.99
    Min. 2 days
  39. Minitacca TG-M
    MAX Minitacca TG-M
    You can drive with a light force.
    Number of Staple Loaded (pieces)  120  Outer Dimensions, Height H x Width W x Length L (mm)  123×12×155  Mass (g)  330  Staple Leg Length (mm)  Staple Width (mm)  Suitable Staple  808FC  Color  Green  Staple Loading  Magazine slide system  Included Accessories  With 120 needles 
    Rating:
    88%
    from S$32.99
    Min. 2 days
  40. Hand Riveter Tool Kit
    LOBSTER (LOBTEX) Hand Riveter Tool Kit
    A set of hand rivets and blind rivets that are ideal for rivets.
    Mass (kg)  1.26  Trusco Part No.  372-2112 
    Rating:
    70%
    from S$86.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 260

Set Ascending Direction