All Category

Utility Knives

A cutter is a tool for cutting paper in a straight line. Auto-lock cutters that are easy to use in various scenes such as work, cardboard dismantling, and DIY are in high demand. Spare blades can be stored on the back. The cutter with grip is easy to grip and difficult to slide, making it easy to apply force. Because it has a nail specification, it is convenient for unpacking work such as opening the lid of a paint can. It can be locked with a screw and the blade is fixed. The large cutter is a universal tool that can cut plywood.
View : Grid List
Filter

Items 1 - 40 of 2729

Set Ascending Direction
  1. Cutter Replacement Blade (Large)
    OLFA Cutter Replacement Blade (Large)
    Blade Thickness (mm)  0.5  Blade Length (mm)  100  Blade Width (mm)  18  Material (Blade)  Alloy tool steel  RoHS directive (corresponding to 10 substances)  Correspondence  Type 
    Rating:
    92%
    from S$3.39
    Min. 2 days
  2. Cutter Auto Lock Type with Grip
    MonotaRO Cutter Auto Lock Type with Grip
    Easy to grip, non-slip, easy to apply force. With claws, it is convenient for unpacking work, opening the lid of paint cans, etc. * Do not use for anything other than its intended purpose.
    Overall Length (mm)  168  Blade Width (mm)  18  Material (Main Unit)  ABS、PVC  Type  L type  Material (Blade)  Carbon steel  Standard  L type  Color  Yellow, black 
    Rating:
    80%
    from S$3.79
    Min. 2 days
  3. Universal L Type
    OLFA Universal L Type
    The definitive edition of a large cutter. A versatile type that can cut from paper to thin plywood.
    Blade Thickness (mm)  0.5  Overall Length (mm)  150  Trusco Part No.  360-7551  Mass (g)  70  Material (Main Unit)  ABS resin  Material (Blade)  Alloy tool steel  RoHS directive (corresponding to 10 substances)  Correspondence  Standard  L type  Specification  Screw lock type  Color  yellow 
    Rating:
    90%
    from S$6.99
    Min. 2 days
  4. Hyper AL Type Auto Locking Large Cutter
    OLFA Hyper AL Type Auto Locking Large Cutter
    A double-molded rubber grip that pursues a shape that does not slip and is easy to apply force when gripped. With claws that are convenient for packing and unpacking work and opening the lid of paint cans.
    Blade Width (mm)  18  Trusco Part No.  276-6329  Mass (g)  79  Standard  AL type  Specification  Auto-lock type (40kg)  Color  Yellow/Black 
    Rating:
    95%
    from S$8.39
    Min. 2 days
  5. Precision Work Cutter
    OLFA Precision Work Cutter
    Supports detailed work with reliable sharpness! A professional product that supports work such as model work, handicrafts, and design work with a certain sharpness. We pursue ease of use in every detail, including grips.
    Overall Length (mm)  135  Mass (g)  19  Trusco Part No.  360-7704  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable Spare Blade / Cutter  Crafting cutter spare blade (XB141)  Color  Silver 
    Rating:
    94%
    from S$6.99
    Min. 2 days
  6. Scraper Type S
    OLFA Scraper Type S
    For work such as peeling and scraping. Stainless steel blade that can be washed with water. The blade width is 25 mm. The blade and grip are durable integrally molded.
    Overall Length (mm)  159  Blade Width (mm)  25  Mass (g)  30  Trusco Part No.  360-7402  RoHS directive (corresponding to 10 substances)  Correspondence  Type  S type 
    Rating:
    91%
    from S$4.99
    Min. 2 days
  7. Cutter, Built-in Lock 25
    Tajima (TJM DESIGN) Cutter, Built-in Lock 25
    The blade is locked with a fixing force of 25 kg. Thick materials can be cut reliably. Workability is greatly improved by adopting an auto-lock mechanism. Built-in two spare blades in the body. "Prevention of pulling out" shape that can apply strong pulling force.
    Blade Length (mm)  100  Overall Length (mm)  155  Blade Width (mm)  18  Included Accessories  2 spare blades (built-in)  Mass (g)  81  Type  cutter 
    Rating:
    89%
    from S$6.19
    Min. 2 days
  8. Bolt Clipper
    LOBSTER (LOBTEX) Bolt Clipper
    The grip has a brim that fits tightly in the hand, and the force is reliably transmitted to cut strongly. We use eco-friendly PVC material (elastomer). The sharp tip of the cutting edge makes effective use of the cutting edge, making it ideal for cutting in narrow spaces. The radius of the connec... Read More
    Rating:
    92%
    from S$53.99
    Min. 2 days
  9. Design Knife Replacement Blade (Black)
    NT Cutter Design Knife Replacement Blade (Black)
    Design knife replacement blade that allows delicate cutting. Cutting edge angle 30 ° Nine design blades (30 °) are connected to one blade. Please fold it one by one before use.
    Material (Blade)  SK2  Specification  Commercial BD type blade, 30 °  Blade Thickness (mm)  0.38 
    Rating:
    96%
    from S$25.99
    Min. 2 days
  10. Professional knives
    BOSCH Professional knives
    Compact and ergonomic and easy-to-use design. The shape fits perfectly in the hand and is easy to grip and use. Easy to open and close with the push of a button, fold in half and carry compactly. Up to 3 spare blades can be stored in the main body. No tools required to replace the blade. With bel... Read More
    Dimensions (Width W x Height H) (mm)  22×35  Blade Length (mm)  62  Length (mm)  [Opening and closing] 183/124 
    Rating:
    88%
    from S$55.99
    Min. 2 days
  11. Wallcovering Cutter "Limited" M Type
    OLFA Wallcovering Cutter "Limited" M Type
    A medium-sized cutter equipped with a 0.25 mm special black blade (middle) with an ultra-thin blade that does not stand out. Uses a durable fully hardened blade holder. The grip is made of rubber and has a non-slip feature.
    Mass (g)  29  Trusco Part No.  360-7666  Color  Black / yellow  RoHS directive (corresponding to 10 substances)  Correspondence  Standard  M type  Suitable Spare Blade / Cutter  MBW50K、MBB10B、MBB50K、MBBG50K 
    Rating:
    98%
    from S$7.69
    Min. 2 days
  12. Spare Blade Type J
    Tajima (TJM DESIGN) Spare Blade Type J
    Approximately 2.5 times the strength of the blade's waist compared to the size of a spare blade
    Material (Blade)  SK120  Blade Width (mm)  22  Trusco Part No.  377-1318  Product Mass (g)  115 (including case)  Mass (g)  115  Dimensions, Height x Width x Thickness (mm)  (Case) 137 x 29 x 13  Blade Length (mm)  100  Blade Thickness (mm)  0.65 
    Rating:
    96%
    from S$6.79
    Min. 2 days
  13. Lefty Type L
    OLFA Lefty Type L
    A large cutter for left-handed people only. A versatile type large left-handed cutter that can cut from paper to thin plywood
    Blade Thickness (mm)  0.5  Overall Length (mm)  148  Trusco Part No.  360-0751  Overall Width (mm)  39.5  Mass (g)  70  RoHS directive (corresponding to 10 substances)  Correspondence  Standard  L type  Replacement Blades  LBL10B  Suitable for  Left-handed only  Included Accessories  With 2 spare blades  Color  yellow 
    Rating:
    100%
    from S$6.99
    Min. 2 days
  14. All Metal Safety Cutter
    OLFA All Metal Safety Cutter
    The blade automatically returns, and an all-stainless steel body is used for the highly safe safety cutter. A utility knife that is hygienic. Suitable for strict safety and hygiene management environments such as the food industry.
    Blade Thickness (mm)  0.6  Dimensions (Length L x Width W x Thickness) (mm)  134.5×21×13.5  Blade Width (mm)  17.5  Mass (g)  52  Blade Length (mm)  72  Trusco Part No.  818-7133  RoHS directive (corresponding to 10 substances)  Correspondence  Replacement Blades  MSFB-10  Specification  NSF acquisition-cleanability  Color  Silver 
    Rating:
    60%
    from S$15.99
    Min. 2 days
  15. Plus Cutter Olante CU-300 that does not fold
    PLUS (Stationey) Plus Cutter Olante CU-300 that does not fold
    A cutter with a non-breaking blade that lasts a long time and keeps sharpness. A long-lasting processing blade that keeps sharpness without breaking! It is a stainless steel blade that is resistant to rust and is not sticky due to the uneven surface processing and fluorine coating on the entire s... Read More
    Blade Thickness (mm)  0.5  Mass (g)  About 26  Specification  Auto-lock type small cutter  Act on Promoting Green Procurement  Conformity  Material (Blade)  Stainless steel 
    Rating:
    60%
    from S$7.29
    Min. 2 days
  16. Utility cutter knife
    Slice Utility cutter knife
    Slice Ceramic Cutter A safe and secure structure cutter. The rounded cutting edge helps reduce the occurrence of injuries. The blade is made of ceramic, so it will not rust even when it gets wet, and it is about 10 times more durable than a metal blade (as published by Slice), so it will last a l... Read More
    Dimension (mm)  153.83×35.64×21.18  Depth (mm)  20±0.2  Mass (g)  66 
    from S$46.99
    Min. 2 days
  17. Art Knife (Stationery only) 10BS
    OLFA Art Knife (Stationery only) 10BS
    Act on Promoting Green Procurement  Conformity  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$7.59
    Min. 2 days
  18. Paper Knife
    Raymay Fujii Paper Knife
    Two types of blades, plain paper and thick paper, are convenient for office work.
    Mass (g)  17 (including packaging materials)  Dimensions, Width W x Height H x Depth D (mm)  18×180×6.5  Blade Length (mm)  75  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Handle: ABS, blade: stainless steel 
    from S$7.69
    Min. 2 days
  19. Ratchet bolt clipper
    MCC Ratchet bolt clipper
    Due to the ratchet mechanism, the opening of the handle is small, and work can be done easily even in narrow spaces. 13mm steel bar can be easily cut by adopting a unique cutting edge shape and ratchet mechanism. Spare blade type
    Nominal Size  13  Mass (g)  4700  Maximum diameter that can be cut (by hardness) (mm)  (80HRB or less) 13, (20HRC or less) 11  Overall Length (mm)  785 
    from S$679.90
    Min. 2 days
  20. Knife Holster
    Tajima (TJM DESIGN) Knife Holster
    Storage of knives for electrical work. A holster exclusively for tack knives. With a safety rope mounting hole, you can connect the holster and the tack knife with a safety rope. Storage of knives for electrical work * When storing tools, insert them all the way in. Product specifications are sub... Read More
    Trusco Part No.  761-7852 
    Rating:
    100%
    from S$21.99
    Min. 2 days
  21. Wave Dragon Wire rope cutter
    Senyo Wave Dragon Wire rope cutter
    Lightweight, safe and economical It is the best wire rope cutter that can easily cut thick and hard ropes. * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred.... Read More
    Mass (kg)  15  Cutting Capacity (Φmm)  30  Dimensions, Width W x Depth D x Height H (mm)  380×105×180  Specification  Manual / hydraulic 
    from S$1,499.00
    Min. 3 days
  22. Little Te Cutter single-use type
    PLUS (Stationey) Little Te Cutter single-use type
    A compact cutter knife that is both cute and functional. Uses a rounded body shape that is easy to fit in women's hands. A dent is provided at the position where the finger rests, making it easy to apply force even with a small hand. Compact size and convenient to carry. Comes with a strap ho... Read More
    Act on Promoting Green Procurement  Conformity  Specification  Single use cutter  Product Type  Single use type  Material (Blade)  Stainless steel  Dimensions, Length L x Depth D x Height H (mm)  [Outline] 115 x 24 x 13 
    from S$3.29
    Min. 5 days
  23. Stainless scraper
    TASCO Stainless scraper
    from S$25.99
    Min. 6 days
  24. Replacement Blade Large for Cutter
    MonotaRO Replacement Blade Large for Cutter
    Standard type with a blade width of 18 mm. * Oil is applied to prevent rust, but it does not affect the quality. * Do not use for anything other than its intended purpose.
    Blade Length (mm)  100  Blade Thickness (mm)  0.5  Material (Blade)  Carbon steel  Overall Length (mm)  109  Blade Width (mm)  18 
    Rating:
    77%
    from S$1.69
    Min. 2 days
  25. Black Replacement Blade (Large)
    OLFA Black Replacement Blade (Large)
    Blade Thickness (mm)  0.5  Blade Length (mm)  100  Blade Width (mm)  18  Material (Blade)  Alloy tool steel  RoHS directive (corresponding to 10 substances)  Correspondence  Type 
    Rating:
    96%
    from S$3.89
    Min. 2 days
  26. Cutter Replacement Blade (Small)
    OLFA Cutter Replacement Blade (Small)
    Blade Thickness (mm)  0.38  Blade Length (mm)  80  Blade Width (mm)  Material (Blade)  Alloy tool steel  RoHS directive (corresponding to 10 substances)  Correspondence  Type 
    Rating:
    96%
    from S$2.49
    Min. 2 days
  27. Cutter auto lock type
    MonotaRO Cutter auto lock type
    The definitive auto-lock type cutter that is easy to use for all kinds of work! Two spare blades can be stored on the back! * Do not use for anything other than its intended purpose.
    Thickness (mm)  16  Overall Length (mm)  160  Blade Width (mm)  18  Width (mm)  45 (body maximum)  Material (Blade)  Carbon steel  Standard  L type  Type  L type  Material (Main Unit)  Resin  Specification  With lock mechanism 
    Rating:
    82%
    from S$3.39
    Min. 2 days
  28. Cutter Small
    MonotaRO Cutter Small
    The definitive auto-lock type cutter that is easy to use for all kinds of work! * Do not use for anything other than its intended purpose.
    Rating:
    84%
    from S$1.69
    Min. 2 days
  29. Hyper L Type
    OLFA Hyper L Type
    A double-molded rubber grip that pursues a shape that does not slip and is easy to apply force when gripped. With claws that are convenient for packing and unpacking work and opening the lid of paint cans.
    Trusco Part No.  276-6337  Mass (g)  86  RoHS directive (corresponding to 10 substances)  Correspondence  Standard  L type  Specification  Screw lock type  Color  Yellow/Black 
    Rating:
    99%
    from S$8.49
    Min. 2 days
  30. Limited Black Replacement Blade (Small)
    OLFA Limited Black Replacement Blade (Small)
    Blade Thickness (mm)  0.38  Blade Length (mm)  80  Blade Width (mm)  Material (Blade)  Alloy tool steel  RoHS directive (corresponding to 10 substances)  Correspondence  Type 
    Rating:
    95%
    from S$2.69
    Min. 2 days
  31. P Cutter Type L
    OLFA P Cutter Type L
    A large cutter for plastic plates such as acrylic and vinyl chloride plates. It can also be used to add streaks to various hard materials. Two spare blades are built into the main body.
    Blade Thickness (mm)  0.6  Overall Length (mm)  145  Total thickness (mm)  24  Trusco Part No.  353-0701  Overall Width (mm)  39.2  Mass (g)  59  Material (Blade)  Body ABS resin, blade Tungsten steel  RoHS directive (corresponding to 10 substances)  Correspondence  Replacement Blades  P-800 spare blade (XB17)  Specification  Spare blade type 
    Rating:
    93%
    from S$9.59
    Min. 2 days
  32. Cutter spare blade large sharp angle black blade
    MonotaRO Cutter spare blade large sharp angle black blade
    A high quality cutter blade made by TJM Design. An acute-angled blade that is resistant to chipping and emphasizes sharpness. Spare blade common to all L-shaped cutters * Please do not use for any other purpose
    Blade Width (mm)  18  Material (Blade)  SK120 (old SK2)  Blade Length (mm)  100  Blade Thickness (mm)  0.5 
    Rating:
    94%
    from S$3.39
    Min. 2 days
  33. Cutter Replacement Blade (Large) SUGOBA
    Tajima (TJM DESIGN) Cutter Replacement Blade (Large) SUGOBA
    Terrible blade silver is a replacement blade that emphasizes durability compared to Terrible blade black. Terrible blade black is a replacement blade that emphasizes sharpness compared to terrific blade silver. Can be used for L-shaped cutters of various companies.
    Blade Thickness (mm)  0.5  Blade Length (mm)  100  Blade Width (mm)  18 
    Rating:
    92%
    from S$3.89
    Min. 2 days
  34. Intricate Working Cutter Replacement Blade
    OLFA Intricate Working Cutter Replacement Blade
    Blade Thickness (mm)  0.38  Suitable Spare Blade / Cutter  141B  Trusco Part No.  250-6190  Mass (g)  30  Material (Blade)  Alloy tool steel  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    95%
    from S$5.89
    Min. 2 days
  35. Hyper S Type
    OLFA Hyper S Type
    It is a long-selling small cutter that is used habitually all over the world. Chic black painted metal holder. The grip has a blade folding function.
    Overall Length (mm)  140  Mass (g)  20  Trusco Part No.  360-7631  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Standard  S type  Suitable Spare Blade / Cutter  Spare blade small (SB, SSB, BB) 
    Rating:
    86%
    from S$3.39
    Min. 2 days
  36. Art Knife Replacement Blade
    OLFA Art Knife Replacement Blade
    Blade Thickness (mm)  0.45  Mass (g)  32.6  Trusco Part No.  360-7208  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable Spare Blade / Cutter  For 10B  Material (Blade)  SK-120 
    Rating:
    94%
    from S$3.39
    Min. 2 days
  37. Bolt Clipper
    MonotaRO Bolt Clipper
    You can adjust the blade clearance with the screws on the joints. For cutting thick wires. * Do not use for any purpose other than its intended purpose.
    Workable Hardness  ~HRC40  Applicable Cutting Material  Rebar 
    Rating:
    90%
    from S$19.99
    Min. 2 days
  38. Replacement Blade for Betsu-tachi
    OLFA Replacement Blade for Betsu-tachi
    Blade Thickness (mm)  0.6  Mass (g)  35  Trusco Part No.  360-7399  Blade Width (mm)  43  Material  Alloy tool steel  Suitable Spare Blade / Cutter  Another  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    91%
    from S$4.79
    Min. 2 days
  39. Snap off Knife with Screw Lock
    MonotaRO Snap off Knife with Screw Lock
    Since it is a type that locks with screws, the blade can be firmly fixed. * Do not use for anything other than its intended purpose.
    Thickness (mm)  16  Overall Length (mm)  160  Blade Width (mm)  18  Width (mm)  45 (body maximum)  Material (Blade)  Carbon steel  Type  L type  Standard  L type  Material (Main Unit)  Resin  Specification  Screw lock type  Included Accessories  Spare blade (1 body attached) 
    Rating:
    72%
    from S$2.09
    Min. 2 days
  40. Sub Knife L Type Replacement Blade
    OLFA Sub Knife L Type Replacement Blade
    Trapezoidal blade that can be used before and after the blade
    Blade Thickness (mm)  0.6  Dimensions, Width W x Length L (mm)  17.5×72  Mass (g)  35  Trusco Part No.  360-7241  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable Model  New sub knife L type, safety cutter  Material (Blade)  SK-120 
    Rating:
    88%
    from S$3.29
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 2729

Set Ascending Direction