Non Sparking Tools
Explosion-proof tools are work tools that can be used even in work sites where fire is strictly prohibited. Used in operations such as the chemical industry and gas stations. Sparks will not be scattered by impact or friction. Certified drivers such as the US Approval Agency FM Approvals, test hammers made of beryllium copper alloy, spanners that are not ignitable, but also have corrosion resistance and non-magnetic properties, tank plugs, etc. There are wrench to remove, you can choose according to the work content.
- Lisle ScribbleA convenient tool for marking material surfaces. For marking material surfaces such as metalOverall Length (mm) 235 RoHS directive (corresponding to 10 substances) Correspondence
- Ampco Explosion-proof axBlade Width (mm) 127 Trusco Part No. 813-1663 Material Nickel aluminum copper alloy Specification Obtained FMRC certification from U.S.A. Head Length (mm) 305 Overall Length (mm) 915 Mass (kg) 4.68, (Head) 3.63 approvals U.S. Accreditation Body FMRCfrom S$1,299.00Min. 6 days
- Ampco Explosion-proof flat excavatorShovel Tip Width (mm) 230 Material Beryllium copper alloy Overall Length (mm) 980 Trusco Part No. 102-6484 cutting tip length (mm) 280 Mass (kg) 2from S$789.90Min. 32 days
- Ampco Explosion-proof axSince the handle is glass fiber, it does not corrode and is strong against impact. Uses a light and durable fiberglass handle. Obtained FMRC certification from the US accreditation body.Overall Length (mm) 915 Mass (kg) 3.77 Trusco Part No. 325-5115 approvals U.S. Accreditation Body FMRC Head Length (mm) 305 Blade Width (mm) 127from S$999.00Min. 32 days
- BAHCO Non-sparking flat chiselA non-magnetic, corrosion-resistant tool that does not scatter sparks. Manufactured according to international standards DIN and ISO. Compliant with DIN6453. Certified by BAM (German Federal Materials Laboratory).Material Aluminum bronzefrom S$89.99Min. 3 days
- Ampco Explosion-proof round excavatorOverall Length (mm) 980 Trusco Part No. 102-6483 Mass (kg) 2 Material Beryllium copper alloy cutting tip length (mm) 280 Shovel Tip Width (mm) 230from S$789.90Min. 32 days
- HAMACO (Hamada Industry) CrostisA tool that does not generate sparks even when rubbed or impacted. In addition to non-ignition, it also has excellent non-magnetism and corrosion resistance. It has been certified by the US accreditation body FM Approvals. UKAS (UK Accreditation Service) accredited. Chemical industry, oil, steel,... Read MoreMass (g) 475 Shank Diameter (Φmm) 20 Material Beryllium copper alloy Trusco Part No. 420-7734 Blade Width (mm) 27 Overall Length (mm) 200from S$159.90Min. 3 days
- Ampco Saw bladeNumber of Threads 14 Blade Width (mm) 14 Trusco Part No. 813-1399 Length (mm) - Overall Length (mm) - Material Nickel aluminum copper alloy Specification Blade only Mass (g) 30from S$129.90Min. 6 days
- ESCO 360x140mm Scoop (non-sparking, made of copper)Excellent durability and corrosion resistanceDimension (mm) 140(W)×360(L) Mass (g) 645 Material Copperfrom S$349.90Min. 6 days
- ESCO 19mm One-eye one-sided wrench (non-sparking)Excellent explosion-proof, non-magnetic, wear-resistant and corrosion-proofDimension (mm) 19 Overall Length (mm) 215 Material Aluminum bronzefrom S$97.99Min. 6 days
- ESCO 12x13mm Double-ended box wrench (non-sparking)Excellent explosion-proof, non-magnetic, wear-resistant and corrosion-proofDimension (mm) 12×13 Overall Length (mm) 160 Material Aluminum bronzefrom S$49.99Min. 6 days
- ESCO 10x110mm [Hex] Key wrench (non-sparking)Excellent explosion-proof, non-magnetic, wear-resistant and corrosion-proofDimension (mm) 10 Shaft Length (mm) 112 Material Aluminum bronzefrom S$78.99Min. 6 days
- ESCO 60mm Single-ended box wrench (non-sparking)Excellent explosion-proof, non-magnetic, wear-resistant and corrosion-proofOverall Length (mm) 474 Dimension (mm) 60 Material Aluminum bronzefrom S$599.90Min. 6 days
- ESCO 24mm Strike Box Wrench (Non-Sparking)Excellent explosion-proof, non-magnetic, wear-resistant and corrosion-proofOverall Length (mm) 165 Dimension (mm) 24 Material Aluminum bronzefrom S$109.90Min. 6 days
- ESCO 350mm Valve wheel hook (non-sparking)Excellent explosion-proof, non-magnetic, wear-resistant and corrosion-proofOverall Length (mm) 350 Material Aluminum bronze Specification Claw inner diameter x height: 45 x 60 mmfrom S$259.90Min. 6 days
- ESCO 200mm 2 arm puller (non-sparking)Reversible type arm that can use two types of claws properly (can be pulled out inside and outside)Maximum Diameter (Φmm) 200 Mass (kg) 4.6 Material Aluminum bronze Specification Arm depth: 143mmfrom S$1,199.00Min. 6 days
- ESCO 1.5x 59mm [Hex] Key wrench (non-sparking)Excellent explosion-proof, non-magnetic, wear-resistant and corrosion-proofDimension (mm) 1.5 Shaft Length (mm) 50 Material Aluminum bronzefrom S$45.99Min. 6 days
- ESCO 17x19mm Double-ended ratchet wrench (non-sparking)Excellent explosion-proof, non-magnetic, wear-resistant and corrosion-proofDimension (mm) 17×19 Overall Length (mm) 310 Mass (g) 410 Thickness (mm) 47 Material Aluminum bronzefrom S$359.90Min. 6 days
- ESCO 41mm Single-ended box wrench (non-sparking)Excellent explosion-proof, non-magnetic, wear-resistant and corrosion-proofOverall Length (mm) 330 Dimension (mm) 41 Material Aluminum bronzefrom S$379.90Min. 6 days
- ESCO 27x30mm Double-ended ratchet wrench (non-sparking)Excellent explosion-proof, non-magnetic, wear-resistant and corrosion-proofDimension (mm) 27×30 Overall Length (mm) 400 Thickness (mm) 58 Mass (g) 900 Material Aluminum bronzefrom S$429.90Min. 6 days
- ESCO 5x1.0mm / 100mm [-] Driver (non-sparking)Excellent explosion-proof, non-magnetic, wear-resistant and corrosion-proofShaft Length (mm) 100 Tip Size (Blade Width x Thickness) (mm) 5.0×1.0 Material Aluminum bronzefrom S$38.99Min. 6 days
- ESCO 26mm One-eyed one-sided wrench (non-sparking)Excellent explosion-proof, non-magnetic, wear-resistant and corrosion-prooffrom S$179.90Min. 6 days
- ESCO 75mm Strike Box Wrench (Offset Non-Sparking)Excellent explosion-proof, non-magnetic, wear-resistant and corrosion-proofOverall Length (mm) 370 Dimension (mm) 75 Material Aluminum bronzefrom S$889.90Min. 6 days
- ESCO 200mm Radio pliers (non-sparking)Excellent explosion-proof, non-magnetic, wear-resistant and corrosion-proofOverall Length (mm) 200 Mass (g) 300 Material Aluminum bronzefrom S$199.90Min. 6 days
- ESCO 8x1.2mm / 150mm [-] Driver (non-sparking)Excellent explosion-proof, non-magnetic, wear-resistant and corrosion-proofShaft Length (mm) 150 Tip Size (Blade Width x Thickness) (mm) 8.0×1.2 Material Aluminum bronzefrom S$55.99Min. 6 days
- ESCO 32x36mm Double-ended ratchet wrench (non-sparking)Excellent explosion-proof, non-magnetic, wear-resistant and corrosion-proofMass (g) 1300 Dimension (mm) 32×36 Overall Length (mm) 450 Thickness (mm) 65 Material Aluminum bronzefrom S$489.90Min. 6 days
- ESCO 6x1.1mm / 125mm [-] Driver (non-sparking)Excellent explosion-proof, non-magnetic, wear-resistant and corrosion-proofShaft Length (mm) 125 Tip Size (Blade Width x Thickness) (mm) 6.0×1.1 Material Aluminum bronzefrom S$39.99Min. 6 days
- ESCO 12mm Single-ended box wrench (with Shino, non-sparking)Excellent explosion-proof, non-magnetic, wear-resistant and corrosion-proofDimension (mm) 12 Overall Length (mm) 250 Material Aluminum bronzefrom S$109.90Min. 6 days