All Category

Power Tools

A power tool is a tool equipped with an electric motor that processes metal and concrete. Used for cutting tiles and bricks, polishing metal, and tightening screws. The feature is that the work can be done faster than a manually moved tool. There are disc grinders that are equipped with an auxiliary handle and do not get tired even if you continue to work for a long time, impact drivers with strong screw tightening, impact drivers with LED lights, etc. You can choose according to the work contents.
View : Grid List
Filter

Items 1 - 40 of 9968

Set Ascending Direction
  1. Super Soft Extension Cord
    STAR Light Super Soft Extension Cord
    It does not harden even in winter and has excellent cold resistance.
    Cable Size (mm2 1.25  Current Capacity (A)  15 
    Rating:
    90%
    from S$6.59
    Min. 2 days
  2. 2.0SQ thick extension cord (cross)
    TAIKATSU 2.0SQ thick extension cord (cross)
    Since VCTF 2.0mm 2 x 2 cores are used for the wires, a total of up to 1500W can be used.
    Rated Current (A)  15  Cable Specification, Number of Cores  Wire Specification-Thickness (mm2 Number of Outlets  Cable Specification, Type  VCTF 
    Rating:
    89%
    from S$13.99
    Min. 2 days
  3. Electric Ball Grip Screwdriver
    VESSEL Electric Ball Grip Screwdriver
    A new style of hand tools that assists with electric power. Fast tightening is with an electric motor, and final tightening is like a manual screwdriver. With high brightness LED light. Equipped with a USB rechargeable Li-ion battery (3.6V-800mAh). Supports 6.35 mm bits on the opposite side of th... Read More
    Rotation Speed at No Load (min-1[rpm])  (Maximum) 280  Continuous Operating Time (minutes)  (Unloaded) Approx. 40  Battery Capacity (Ah)  0.8  Mass (g)  160 (excluding accessories)  Voltage (V)  3.6  Charge / discharge count (times)  About 500  Charging Time (minutes)  About 60  Output  Charger: 5V_1A  Applicable battery  Li-ion_3.6V  Charging Method  Micro_USB-typeB_USB charging 
    Rating:
    87%
    from S$65.99
    Min. 2 days
  4. Sunday Rainbow Reel [Outdoor grounding]
    HATAYA Sunday Rainbow Reel [Outdoor grounding]
    An outdoor cord reel that is safe even in a downpour. It is even safer with a ground. Rainproof 4-port outlet. Two rows of W outlets are integrally molded in parallel. There is no ingress of water or dust into the internal wiring. One-piece frame. Hataya's original molded frame that is stable... Read More
    Cable Size (mm2 1.25  Rated Current (A)  2P ・ 15A ・ 125V with ground  Number of Outlets  4 (3 cores)  Outlet Type  Bipolar grounding  Where to Use  Outdoors  Feature  Rainproof, with earth  Cable Specification, Type  VCT 
    Rating:
    90%
    from S$169.90
    Min. 2 days
  5. Charging mini driver + miniQu (minic)
    Panasonic Charging mini driver + miniQu (minic)
    Ideal for tightening machine screws. Pursuing torque and speed that are perfect for tightening machine screws. With a brake that stops when you want to stop. Charging is automatically stopped when the amount of charge reaches the appropriate level. The weak point of lithium-ion batteries is that ... Read More
    Battery Capacity (Ah)  0.85  Length (mm)  128  Mass (g)  165  Rotation speed (times / min)  230  Voltage (V)  3.7  Width (mm)  42  Height (mm)  45  Type of Terminal  microUSB B type x 1 (DC 5V) 
    Rating:
    85%
    from S$88.99
    Min. 2 days
  6. Polystyrene cutter
    HAKKO Polystyrene cutter
    With 100V power supply specifications, thick styrene can be cut continuously (thickness: 110mm, depth: 170mm). With a turbo switch, hard styrol can be easily cut. Energizing lamp display to notify of heat generation. By adopting an auto safety switch, heat is generated only while the switch is pr... Read More
    Trusco Part No.  367-8814  Mass (g)  410 (including code)  Power Consumption (W)  Power Supply  AC100V 50/60Hz  heater temperature (℃)  Normal: 170, Turbo: 250  Effective Cutting Capacity (mm)  Thickness / 110, Depth / 170 
    Rating:
    76%
    from S$46.99
    Min. 2 days
  7. Hobby router set 86PCS
    EARTH MAN Hobby router set 86PCS
    One-push easy bit replacement with a shaft lock mechanism and no tools required. With stepless speed control, adjust the dial to your liking. For engraving, precision polishing, glass work, etc.
    Input  (Adapter) AC100V  Rated usage time (minutes)  10  Power Consumption (W)  12  Voltage (V)  14  Chucking Size (mm)  2.35  Input capacity  5.6W  Frequency (Hz)  50/60  Rotational Speed (min -1 [rpm])  6000~13000  Cable Length (m)  About 1.6  Output  DC14V0.4A  Main Unit  HRT-12A 
    Rating:
    88%
    from S$69.99
    Min. 2 days
  8. Rainproof extension cord
    STAR Light Rainproof extension cord
    Uses a soft type cable with excellent rain and cold resistance
    Cable Size (mm2 1.25  Rated Voltage (V)  125  Rated Current (A)  15  Current Capacity (A)  15  Rated Power (W)  1500  Cable Specification, Number of Cores  Outlet Specification  2P・15A・125V  Color  Black  Number of Outlets  Mouthful  Where to Use  Outdoors  Feature  Rain protection  Material  VCT  Cable Specification, Type  VCT 
    Rating:
    89%
    from S$26.99
    Min. 2 days
  9. Three-phase Benly Tap
    STAR ELECTRIC MANUFACTURING (SUZUKID) Three-phase Benly Tap
    You can operate multiple machines at the same time. Since the tap body has a hanging bracket, it can be easily mounted on a wall, pillar, etc. Dryer, fir miller, rice milling machine Temporary workshop for agriculture, exhibition hall, factory, etc. * Do not use in places exposed to rainwater, oi... Read More
    Dimensions, Width W x Height H x Length L (mm)  72×55×270  Rated Current (A)  20  Cable Size (mm2 3.5  Cable Length (m)  About 1  Number of Outlets  Rated Voltage (V)  250 
    Rating:
    96%
    from S$99.90
    Min. 2 days
  10. Drill Research Laboratory
    Nishigaki Industrial Drill Research Laboratory
    Cutting edge setting and drill polishing can be done with one unit. All you have to do is set the drill on the chuck and slide it. You can polish the drill quickly and easily. One chuck can be used for both straight shaft and hexagon shaft drills. You can polish without being aware of the differe... Read More
    Polishing angle (°)  118  Rated Time (minutes)  15  Main Unit Dimensions (mm)  175×130×85  Motor Rotation Speed (min -1 [rpm])  18500  Rated Frequency (Hz)  50/60  Rated Power Consumption (W)  95  Mass (g)  980  Rated Voltage (V)  AC100V (general household use)  Included Accessories  Chuck  Offset Angle (°)  Escape: 6 
    Rating:
    89%
    from S$159.90
    Min. 2 days
  11. 2 pcs Bushing for Diamond Cutter
    TRUSCO 2 pcs Bushing for Diamond Cutter
    A ring that converts Φ20mm for diamond cutters to Φ15mm. For diamond cutters.
    Trusco Part No.  409-7637  Mass (g)  21 
    Rating:
    96%
    from S$4.99
    Min. 2 days
  12. Multi router set
    PROMOTE Multi router set
    With this set, any precision machining is OK. With flexible shaft convenient for precision machining
    Rated Current (A)  1.3  Rated Voltage (V)  100  Power Consumption (W)  130  Cable Length (m)  Length (mm)  230  Body Diameter (mm)  58  Mass (g)  640 (including code)  Rotational Speed (min -1 [rpm])  8000-30000 (stepless speed change)  Type of Insulation  Double insulation structure 
    Rating:
    70%
    from S$139.90
    Min. 2 days
  13. Polystyrene Cutter
    HAKKO Polystyrene Cutter
    It's battery-powered, so you can carry it around and work anywhere. The slender grip that fits your hand is designed to be easy for women and children to use. Energizing lamp display to notify of heat generation. By adopting an auto safety switch, heat is generated only while the switch is pr... Read More
    Effective Cutting Capacity (mm)  Thickness / 70, Depth / 130  Set Contents  Body, 2 heaters (No.A1510)  Trusco Part No.  367-8393  Mass (g)  110 (excluding batteries) 
    Rating:
    76%
    from S$19.99
    Min. 2 days
  14. EARTH MAN S-Link 14.4V charging saw
    EARTH MAN EARTH MAN S-Link 14.4V charging saw
    With continuously variable transmission brake For cutting wood / branches, for cutting PVC / plastic / bamboo, for cutting general metals * Batteries and chargers are sold separately.
    Motor Voltage (V)  DC14.4  Stroke (mm)  About 13  Dimensions (Length L x Width W x Height H) (mm)  About 335 × 65 × 170  Battery Voltage (V)  14.4  Mass (kg)  About 1  Maximum cutting thickness (mm)  Wood: about 55, soft iron: about 2  Number of strokes (min-1 [times/min])  About 0-2300 (stepless speed change) 
    Rating:
    97%
    from S$99.90
    Min. 2 days
  15. Fine Sharpener
    KYOCERA Fine Sharpener
    Sharpen with the power of sonic vibration. A new type of sharpener was born from Kyocera. Sharp! Quick! Easy! Uses a fine ceramic whetstone. As it is a compact handy type, it can be used for various purposes. Sharp sharpness is revived with a small number of sharpenings. Electric sharpener (for m... Read More
    Mass (g)  135  Power Supply  2 AA alkaline batteries (not included)  Dimension (mm)  38×202×57  Specification  Battery operated 
    Rating:
    76%
    from S$29.99
    Min. 2 days
  16. Drill Guide
    wolfcraft Drill Guide
    Accurate drilling work that cannot be done by freehand is possible. Can also drill holes in round bars. Stable with non-slip rubber.
    Size (mm)  (Drill size) 4, 5, 6, 8, 10 
    Rating:
    80%
    from S$57.99
    Min. 2 days
  17. Set of 10 hexagon type drill bits
    BLACK&DECKER Set of 10 hexagon type drill bits
    Rating:
    82%
    from S$12.99
    Min. 2 days
  18. Mini Sander
    EARTH MAN Mini Sander
    One-handed size makes it easy to handle even for women with small hands. For surface finishing and chamfering of wood
    Current (A)  1.9  Rated Power Consumption (W)  180  Rated Time (minutes)  30  Frequency (Hz)  50/60  Voltage (V)  AC100  Mass (kg)  About 1.1  Pad size (mm)  About 115 × 106  Paper Size (mm)  About 115 × 145  Rotation Speed at No Load (min-1[rpm])  About 13000  Cable Length (m)  About 2  Noise Level (dB)  Approx. 87 / m 
    Rating:
    85%
    from S$49.99
    Min. 2 days
  19. Mini router set (with transformer)
    PROXXON Mini router set (with transformer)
    A 12V type mini router that reduces the burden on the motor. The design has also been redesigned and equipped with a rubber grip. A dedicated power transformer is also included. Glass engraving, general engraving, metal engraving, model work
    Transformer  (Power supply) AC100V → DC12V 1.0A  RoHS directive (corresponding to 10 substances)  Rated usage time (minutes)  15  Chuck Diameter (Φmm)  2.35/3.0  Power Consumption (W)  20  Mass (g)  250 (not including transformer)  Dimensions, Diameter x Length L (Φmm x mm)  33.5 × 210 (router body)  Power Input (V)  DC12 
    Rating:
    90%
    from S$129.90
    Min. 2 days
  20. Battery Packs (Nickel Metal Hydride Battery)
    Panasonic Battery Packs (Nickel Metal Hydride Battery)
    * Charger is not included
    Voltage (V)  12  Battery Capacity (Ah)  2.8  Trusco Part No.  395-0263  Mass (g)  710  Type  N type  Battery  Nickel metal hydride battery 
    Rating:
    97%
    from S$269.90
    Min. 2 days
  21. AC100V drill and screwdriver
    EARTH MAN AC100V drill and screwdriver
    Chucking Size (mm)  0.8~10  Power Consumption (W)  70  Screw Tightening Capacity (mm), Wood screw  Φ3.2×38 
    Rating:
    85%
    from S$58.99
    Min. 2 days
  22. Mini router MM100 (main unit only)
    PROXXON Mini router MM100 (main unit only)
    Two bearings are attached to the tip that has been processed with high precision (made of aluminum). Equipped with a rubber ring to improve work feeling. Easy-to-operate speed control adjusts to any number of revolutions. Uses a DC100V motor. Glass engraving, general engraving, metal engraving, etc.
    Power Input (V)  100(50/60Hz)  Rated usage time (minutes)  15  Chuck Diameter (Φmm)  2.35/3.0  Dimension (mm)  230 (length) x Φ35 (thickness)  Mass (g)  260  Power Consumption (W)  35  Included Accessories  For collet chuck Φ2.35 / 3.0mm, spanner 
    Rating:
    100%
    from S$239.90
    Min. 2 days
  23. Cutting machine safety cover
    EIGERTOOL Cutting machine safety cover
    It is foldable and can be easily stored without taking up space. Novice one-touch type for easy assembly. The material is chrome-free (fingerprint resistant coating), so it is durable and durable. It is a safety cover to prevent sparks from flying and igniting other products or melting nylon viny... Read More
    Mass (kg)  4.8  Material  Galvanized steel sheet  Dimensions when Folded (mm)  650×355×50  Dimensions, when Assembled (mm)  650×355×510(H) 
    Rating:
    80%
    from S$88.99
    Min. 2 days
  24. Small Drilling Machine
    REXON Small Drilling Machine
    Equipped as standard with a depth scale that is compact, space-saving, and convenient for repeated drilling. A desktop and compact drilling machine with a built-in stepless speed change controller that can cover a wide range of applications from woodworking to metalworking. Vise and drill chuck a... Read More
    RoHS directive (corresponding to 10 substances)  Gripping Diameter (Φmm)  1.5~10.0  Rated Voltage (V)  100  Vise Height (mm)  15  Table Dimensions (mm)  172×188  Width (mm)  180  Installation Dimensions, Width W x Depth D (mm)  180×255  Drilling Capacity, to Wood (mm)  1~10  Rated Power Consumption (W)  200  Height (mm)  410  Jaw Opening (mm)  48  Rated Frequency (Hz)  50/60  Vise Width (mm)  65  Mass (kg)  Rotation Speed (min-1[rpm])  Continuously variable speed: 3200-6200  Spindle Taper  JT-1  Drilling Capacity, to Steel (mm)  Metalwork: 1 to 6.5  Table Type  Square  Specification  Worktable dimensions / W172 × D188mm 
    Rating:
    81%
    from S$249.90
    Min. 2 days
  25. Cable Clamp
    No Brand Cable Clamp
    Easy adjustment according to the cord size. For binding cords.
    Material  Polycarbonate, ABS 
    Rating:
    93%
    from S$5.49
    Min. 2 days
  26. Mini router kit
    RELIEF Mini router kit
    With stepless speed adjustment function. Comes with 19 abundant accessory parts that can be used immediately. Because it is small and lightweight, you can work as if you were holding a pen.
    Cable Length (m)  0.96  Power Consumption (W)  10  Rated usage time (minutes)  15  Mass (g)  165 (including code)  Rotational Speed (min -1 [rpm])  3000~12000  Power Input (V)  AC100 50/60Hz  Type of Insulation  Double insulation  Chucking Size (mm)  Φ0.3~3.2 
    Rating:
    58%
    from S$109.90
    Min. 2 days
  27. Zetso Multi for cutting
    Okada Hardware Mfg. (Z-Saw) Zetso Multi for cutting
    Cell Spacing (mm)  1.75  Band Width (mm)  0.6  Height (mm)  96  Size (mm)  33  Length (mm)  Mass (g)  22  Saw thickness (mm)  0.6  Specification  Holder mounting part: Fine  Blade  Zetso 
    Rating:
    100%
    from S$18.99
    Min. 2 days
  28. Mini router MM20
    PROXXON Mini router MM20
    Small high speed mini router It can be used for various purposes such as glass engraving.
    Power Input (V)  100(50/60Hz)  Power Consumption (W)  15  Rated usage time (minutes)  15  Chuck Diameter (Φmm)  2.35  Mass (g)  150  Rotational Speed (min -1 [rpm])  16500  Length (mm)  195 
    Rating:
    93%
    from S$77.99
    Min. 2 days
  29. High torque mini router
    EARTH MAN High torque mini router
    High torque type (about twice that of R-5) improves work efficiency. Built-in micro bearing. With stepless speed control. Comes with "Glass Engraving Guide". Comes with a durable and light aluminum hard case. For hobby, general engraving, precision work, and glass engraving. Work easily... Read More
    Chucking Size (mm)  0.3~3.2  Rated Time (minutes)  15  Output Current (mA)  750  Power Input (V)  AC100V、50/60Hz  Cable Length (m)  About 1.8  Rotational Speed (min -1 [rpm])  About 4000-18000  Input Voltage (V)  DC18  Output Voltage (V)  DC18  Set Contents  With 5 tip tools 
    Rating:
    87%
    from S$99.90
    Min. 2 days
  30. Homes Cutter
    SHINKO (Shinko MechatroTech) Homes Cutter
    It is an electric and water polishing type blade polishing machine. With forward / reverse rotation switch, water splash prevention cushion cover, and simple blade guide. For sharpening knives such as fleas, planes, chisel, various factories, and small knives in the workplace.
    Wheel Hole Diameter (Φmm)  70  Cable Length (m)  1.85  Current Consumption (A)  1.3  Power Consumption (W)  125  Mass (kg)  Rotation Speed [50/60Hz] (min -1 [rpm])  400/470  Power Input (V)  100  Frequency (Hz)  50/60  Wheel Thickness (mm)  20  Wheel Outer Diameter (Φmm)  180 
    Rating:
    77%
    from S$159.90
    Min. 2 days
  31. Small drilling machine DP2000R
    REXON Small drilling machine DP2000R
    A desktop drilling machine that is a high-end model of the small drilling machine DP2250R. Jacob taper No. 6 is used for the spindle, and a drill chuck that can handle Φ13.0 mm drill bits can be used. The spindle speed can be adjusted in 5 steps of 515/915/1430/1950/2580min -1 at 50Hz according t... Read More
    RoHS directive (corresponding to 10 substances)  Gripping Diameter (Φmm)  1.5~13  Rated Voltage (V)  100  Drilling Capacity, to Steel (mm)  13  Drilling Capacity, to Wood (mm)  13  Table Dimensions (mm)  183×180  Mass (kg)  19  Vise Height (mm)  22  Rated Power Consumption (W)  249  Installation Dimensions, Width W x Depth D (mm)  308×201  Rated Frequency (Hz)  50/60  Vise Width (mm)  83  Jaw Opening (mm)  84  Spindle Taper  JT-6  Table Type  Square  Chuck (mm)  Up to 220 
    Rating:
    80%
    from S$489.90
    Min. 2 days
  32. Belt Sander
    EARTH MAN Belt Sander
    Optimal for polishing and grinding of wide flat surfaces with high polishing ability. With auxiliary grip that is easy to hold. Comes with a dust pack to prevent the scattering of grinding powder. Also for polishing kiwa. For polishing the surface of wood, for removing paint, and for polishing sm... Read More
    Dimensions (H x W x D) (mm)  (Body) 140 x 150 x 265  Belt Speed (m/min)  220  Rated Time (minutes)  30  Belt Length (mm)  457  Frequency (Hz)  50/60  Power Consumption (W)  680  Current (A)  7.1  Belt Width (mm)  76  Power Input (V)  AC100  Cable Length (m)  About 2  Mass of Main Unit (kg)  About 2.4  Rotational Speed (min -1 [rpm])  About 28000  Belt Speed (m/s)  About 3.6  Belt Width W x Length L (mm)  About 76 × 457 
    Rating:
    77%
    from S$109.90
    Min. 2 days
  33. Hammer drill
    BOSCH Hammer drill
    The lightest weight in the 23mm class, 2.3kg, makes it easy to work upwards! Full coverage from concrete screws to 3-minute anchors! Increased drilling speed and durability! Lower work costs and more economical! * Drilling ability changes according to various environments such as the sharpness of... Read More
    Rotational Speed (min -1 [rpm])  0~1000  Number ofImpact (min -1 [times / min])  0~4400  Power Input (V)  100(50/60Hz)  Drilling Capacity, to Steel (mm)  13  Mass (kg)  2.3  Height (mm)  210  Drilling Capacity, Concrete (mm)  23  Drilling Capacity, to Wood (mm)  30  Length (mm)  342  Cable Length (m)  Drilling ability (mm) Diamond core bit  65  Power Consumption (W)  650  Included Accessories  Carrying case, side handle, depth gauge  Shank Shape  SDS plus shank 
    Rating:
    90%
    from S$299.90
    Min. 2 days
  34. Drill Stand
    STAR-M Drill Stand
    Auxiliary tool for vertical hole processing, center hole / dowel hole processing, round bar processing, diagonal hole processing, buried wood (wood plug) making, and lock hole processing. The maximum stroke when used vertically is 150 mm. When used at an inclination angle of 45 degrees, the diame... Read More
    Shaft Diameter  Hex 6.35mm  Trusco Part No.  439-1446  Inner Diameter (Φmm)  Base inner diameter: 57  Width (mm)  Slide bar: 80  Appropriate number of revolutions (rev / min)  3000 or less 
    Rating:
    63%
    from S$109.90
    Min. 2 days
  35. Desktop slide circular saw
    SHINKO (Shinko MechatroTech) Desktop slide circular saw
    Lightweight and compact design. Easy to set the angle. The table is 45 degrees left and right, and the tip saw is 45 degrees left. Clean work with a dust bag. Comes with a vertical vise and auxiliary stand. The maximum cutting capacity is 305 mm, and the tip saw is 190 mm. For cutting wood. Cutti... Read More
    Inclination angle (°)  (Saw blade) 0 left 45  Range  (Table rotation) 45 °  Dimensions (D x W x H) (mm)  (When attached) 810 x 675 x 410  Mass (kg)  10  Power Input (V)  100  Power Consumption (W)  1050  Current Consumption (A)  12  Outer Diameter of Saw Blade (Φmm)  190  Cable Length (m)  Inner Diameter of Saw Blade (Φmm)  20  Rated Time (minutes)  30  Frequency (Hz)  50/60  Rotational Speed (min -1 [rpm])  5000  Number of Teeth (p)  72  Type of Insulation  Double insulation  Suitable Material  For woodworking 
    Rating:
    77%
    from S$299.90
    Min. 2 days
  36. Cushion clutch type electric screwdriver (transformer-less)
    Kilews Cushion clutch type electric screwdriver (transformer-less)
    High cost performance model with idling clutch. When the set torque is reached, the clutch will idle, and when the lever is released, the motor will stop. There is no need to worry about overtightening with the idling clutch. It is transformerless and convenient to move. As a substitute for an ai... Read More
    RoHS directive (corresponding to 10 substances)  Starting Method  Lever start type 
    Rating:
    93%
    from S$269.90
    Min. 2 days
  37. Multi hobby grinder
    RELIEF Multi hobby grinder
    With a grinding wheel and fiber wheel for polishing, it is very convenient for sharpening blades and removing rust. Various precision work can be performed by using a flexible shaft and attaching various tip tools. For engraving letters and patterns on glass, shells, tiles, stones, resins, etc. F... Read More
    Power Input (V)  AC100  Mass (kg)  2.9  Rated usage time (minutes)  20  Rated Current (A)  No load 1.5  Shaft Diameter  Φ10mm×P1.5  Rotational Speed (min -1 [rpm])  5000~10000  Main Unit Size (mm)  210×120×155  Power Consumption (W)  130  Collet chuck dimensions (Φmm)  2.35・3.0  Power Cable (m)  1.8m (with ground clip) 
    Rating:
    80%
    from S$139.90
    Min. 2 days
  38. Grinder whetstone
    Oregon Grinder whetstone
    A replacement whetstone for the bench grinder. We use high quality materials that are resistant to chipping.
    Wheel Outer Diameter (Φmm)  145  Wheel Hole Diameter (Φmm)  22.3 
    Rating:
    60%
    from S$46.99
    Min. 2 days
  39. S-Link 14.4V charging circular saw (main unit only)
    EARTH MAN S-Link 14.4V charging circular saw (main unit only)
    2 x 4 material can be cut! For cutting wood and plywood
    Tip saw inner diameter (Φmm)  20  Tip saw outer diameter (Φmm)  110  Maximum Cutting Depth (mm)  About 39  Dimensions (Length L x Width W x Height H) (mm)  240×174×200  tip saw thickness (mm)  1.4  Mass (kg)  About 1.4  Rotational Speed (min -1 [rpm])  About 1900  Motor Voltage (V)  DC14.4  Number of Teeth (p)  30  Battery Voltage (V)  14.4 
    Rating:
    90%
    from S$79.99
    Min. 2 days
  40. EVO jigsaw head
    BLACK&DECKER EVO jigsaw head
    Safely cut according to the application. Strong support for DIY. One-touch blade replacement.
    Type of Terminal Fitting  (Blade) One-touch  Suitable for  (Jigsaw blade) T / U shank  Cutting Capacity (mm)  (Pine material) Max 45  Mass (kg)  0.5  Number of strokes (min-1 [times/min])  0~2800  Stroke length (mm)  13  Trusco Part No.  440-4564  Suitable Model  EVO183  Type  Jigsaw  Cutting Capacity, Mild Steel Plate (mm)  Up to 10  Cutting Capacity, Aluminum (mm)  Up to 5  Specification  Variable speed  Replacement Blades  X27040、X28115、AX001、AX002、AX003 
    Rating:
    70%
    from S$77.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 9968

Set Ascending Direction