All Category

Power Tool Accessories

The power tool / charging tool accessory is a power tool accessory attached to a charging driver, an external battery mainly used for the charging tool, and a battery charger. It is used by attaching it to tools that use electricity, and by attaching accessories, various operations such as drilling and polishing can be performed. A keyless drill fastener that is a ratchet lock mechanism that prevents the tip tool from coming off or loosening, a keyless fastener for hammer drills that can be locked in the final tightening position, and a riveter just by attaching it to an impact driver There are also replacement parts such as replacement blades, fluorescent tubes, cleaner dust paper packs, etc. used for Eve Attachment riveters and charging tools.
View : Grid List
Filter

Items 1 - 40 of 4804

Set Ascending Direction
  1. 2 pcs Bushing for Diamond Cutter
    TRUSCO 2 pcs Bushing for Diamond Cutter
    A ring that converts Φ20mm for diamond cutters to Φ15mm. For diamond cutters.
    Trusco Part No.  409-7637  Mass (g)  21 
    Rating:
    94%
    from S$4.79
    Min. 2 days
  2. Drill Guide
    wolfcraft Drill Guide
    Accurate drill work that cannot be done freehand is possible. Can also drill holes in round bars. Stable with non-slip rubber.
    Size (mm)  (Drill size) 4, 5, 6, 8, 10  Drill Diameter  Listed 
    Rating:
    80%
    from S$65.99
    Min. 2 days
  3. Set of 10 hexagon type drill bits
    BLACK&DECKER Set of 10 hexagon type drill bits
    Rating:
    83%
    from S$11.99
    Min. 2 days
  4. Cutting machine safety cover
    EIGERTOOL Cutting machine safety cover
    It is foldable and can be easily stored without taking up space. Novice one-touch type for easy assembly. The material is chrome-free (fingerprint resistant coating), so it is durable and durable. It is a safety cover to prevent sparks from flying and igniting other products or melting nylon viny... Read More
    Mass (kg)  4.8  Material  Galvanized steel sheet  Dimensions when Folded (mm)  650×355×50  Dimensions, when Assembled (mm)  650×355×510(H) 
    Rating:
    80%
    from S$119.90
    Min. 2 days
  5. Zetso Multi for cutting
    Okada Hardware Mfg. (Z-Saw) Zetso Multi for cutting
    Cell Spacing (mm)  1.75  Band Width (mm)  0.6  Height (mm)  96  Size (mm)  33  Length (mm)  Mass (g)  22  Saw thickness (mm)  0.6  Specification  Holder mounting part: Fine  Blade  Zetso 
    Rating:
    100%
    from S$17.99
    Min. 2 days
  6. Drill Stand
    STAR-M Drill Stand
    Auxiliary drill chuck type for vertical hole processing, center hole/dowel hole processing, round bar processing, diagonal hole processing, filling wood (wood plug) making, and lock hole processing, for drills with a shaft diameter of 1.5 mm to 10 mm. The maximum stroke when used vertically is 15... Read More
    Drill Diameter  1.5~10  Appropriate number of revolutions (rev / min)  3000 or less  Trusco Part No.  439-1446  Inner Diameter (Φmm)  Base inner diameter: 57  Shaft Diameter  Hex 6.35mm  Width (mm)  Slide bar: 80 
    Rating:
    63%
    from S$99.90
    Min. 2 days
  7. EVO jigsaw head
    BLACK&DECKER EVO jigsaw head
    Safely cut according to the application. Strong support for DIY. One-touch blade replacement.
    Type of Terminal Fitting  (Blade) One-touch  Suitable for  (Jigsaw blade) T / U shank  Cutting Capacity (mm)  (Pine material) Max 45  Mass (kg)  0.5  Number of strokes (min-1 [times/min])  0~2800  Stroke length (mm)  13  Trusco Part No.  440-4564  Suitable Model  EVO183  Type  Jigsaw  Cutting Capacity, Mild Steel Plate (mm)  Up to 10  Cutting Capacity, Aluminum (mm)  Up to 5  Specification  Variable speed  Replacement Blades  X27040、X28115、AX001、AX002、AX003 
    Rating:
    70%
    from S$74.99
    Min. 2 days
  8. Multi-cut Saw Replacement Carbide Sanding Plate Saw
    EARTH MAN Multi-cut Saw Replacement Carbide Sanding Plate Saw
    Parts for multi-sanding cut and sew. Can be attached to other models with OIS mark For peeling mortar and adhesive. For rough cutting of wood.
    Rating:
    100%
    from S$16.99
    Min. 2 days
  9. Low cost tool case MINI series
    TAKACHI ELECTRONICS ENCLOSURE Low cost tool case MINI series
    A low-priced carrying case with a lightweight and neat design. By attaching the optional interior sponge, the protection function of the storage equipment can be enhanced. Ideal for storing equipment and parts such as test samples, tools, and precision parts. The material is all PP resin and the ... Read More
    Operating Temperature Range (℃)  -20~60  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Light gray  Material  PP resin 
    Rating:
    100%
    from S$25.99
    Min. 2 days
  10. Super vibration peeling machine Chiselweiss spare blade
    Tokyo Automach Super vibration peeling machine Chiselweiss spare blade
    Suitable Model  CH-80 
    from S$64.99
    Min. 2 days
  11. Drill Mate Drill Stand
    Milescraft Drill Mate Drill Stand
    Stable work is possible with a solid grip handle. 4 types of drilling angle settings (with display / 45 degrees, 60 degrees, 75 degrees, 90 degrees)
    Dimensions (cm)  35×15×4  Mass (kg)  About 1.82  Drill Diameter  None (for stand) 
    from S$119.90
    Min. 2 days
  12. Sharper Router Table
    DREMEL Sharper Router Table
    A router attachment that attaches tools from bottom to top. * The rotary tool (power tool) in the image is sold separately.
    Table Dimensions (mm)  203 x 15 (8 x 6 inches)  Trusco Part No.  407-4441 
    Rating:
    60%
    from S$76.99
    Min. 2 days
  13. Cut and sewn blade
    BOSCH Cut and sewn blade
    The latest multi-tool accessories. One-touch mounting, 3D shape that reliably transmits the power of the power tool body. A wide variety of accessories are available for all kinds of work. Can also be used with other companies' models. Styrofoam, rubber, styrofoam, insulation cutting
    Blade Width (mm)  100  Width (mm)  100  Mass (g)  37  Length (mm)  6.7  Height (mm)  72  Trusco Part No.  819-2297  Material  Bimetal 
    from S$39.99
    Min. 2 days
  14. carrying case
    BOSCH carrying case
    Material  Plastic 
    Rating:
    80%
    from S$37.99
    Min. 2 days
  15. Carbon brush
    MITACHI TOOLs Carbon brush
    from S$12.99
    Min. 2 days
  16. Compact vibration peeling machine Hand worker C type creeper replacement blade
    Tokyo Automach Compact vibration peeling machine Hand worker C type creeper replacement blade
    Suitable Model  HCT-30C 
    from S$58.99
    Min. 2 days
  17. Parts EZ75A7 Charging impact driver
    Panasonic Parts EZ75A7 Charging impact driver
    from S$67.99
    Min. 8 days
  18. Parts spring assembly for tabletop drilling machine
    TRUSCO Parts spring assembly for tabletop drilling machine
    Mass (g)  155  Trusco Part No.  765-2143  Specification  Parts for DPN13B. 
    from S$27.99
    Min. 2 days
  19. Dual / tandem feather board double
    Milescraft Dual / tandem feather board double
    Includes miter bar for 3/4 5/8 rails. Includes 1/4 "T-Track Bolts. English instruction manual included.
    Mass (g)  About 725  Dimensions (cm)  24.3×21×5.8 
    from S$119.90
    Min. 2 days
  20. Cutting cassette
    Kamekura Seiki Cutting cassette
    Safe and clean cutting without dust, sparks, heat generation and discoloration Deburring is not required for burr-free cutting
    Mass (g)  1300  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable Model  M-40LB  Specification  Set of movable blade and fixed blade 
    from S$699.90
    Min. 6 days
  21. Hatsuri Attachment
    Panasonic Hatsuri Attachment
    Length L (mm)  125  Suitable for  EZ7880、EZ6813 
    from S$149.90
    Min. 6 days
  22. Dedicated Φ6.5mm chuck
    Panasonic Dedicated Φ6.5mm chuck
    Mass (g)  114.5  Chucking Size (mm)  1~6.5  Dimension D (Φmm)  1~6.5  Trusco Part No.  450-8823  Shaft Diameter  6.35  Dimension L (mm)  77 (size up to the stepped part is 11.5)  Type  For one-touch chuck 
    from S$47.99
    Min. 6 days
  23. Oil Pans Dedicated for PD400
    PROXXON Oil Pans Dedicated for PD400
    Used to receive chips and cutting oil generated during cutting
    RoHS directive (corresponding to 10 substances)  Correspondence  Suitable Model  Micro Race DX PD400 (No.24400) 
    from S$389.90
    Min. 6 days
  24. Carbon brush for FURY5
    EVOLUTION Carbon brush for FURY5
    from S$6.49
    Min. 4 days
  25. Cut and sewn blade
    BOSCH Cut and sewn blade
    The latest multi-tool accessories. One-touch mounting, 3D shape that reliably transmits the power of the power tool body. A wide variety of accessories are available for all kinds of work. Can also be used with other companies' models. Fine tile joints, FRP cutting / ALC streaks
    Blade Length (mm)  10  Mass of Main Unit (g)  28  Mass (g)  28  Dimensions, Width W x Height H x Depth D (mm)  37×87×7.5  Blade Width (mm)  68  Trusco Part No.  819-2315  Material  Carbide  Specification  Multi Tool (Star Lock Max) Accessories 
    from S$44.99
    Min. 5 days
  26. Chain breaker handle
    Oregon Chain breaker handle
    from S$22.99
    Min. 6 days
  27. Angle cutter
    Daia Angle cutter
    Attachment for multipurpose tool promer.
    Trusco Part No.  764-0862 
    from S$3,599.00
    Min. 4 days
  28. Heart blade for CMC-20D
    Tokyo Automach Heart blade for CMC-20D
    The sash window four-sided sealing part can be cut without replacing the blade. High-speed cutting of old and hardened joints and window frame sealing. Urethane, polyfide, modified silicon, etc. can be cut quickly even if they are extremely hardened, sticky, or as thick as 20 mm. It can also be u... Read More
    Dimensions, Width W x Length L x Height H (mm)  71×54×1  Mass (g)  15  Trusco Part No.  391-9234 
    from S$38.99
    Min. 3 days
  29. Carry Case Convoy Electric
    Tajima (TJM DESIGN) Carry Case Convoy Electric
    Carry case for rechargeable caulking gun Elekiter Rechargeable electric caulking gun accessories * Please read the instruction manual carefully before use. * Please note that product specifications are subject to change without notice.
    from S$59.99
    Min. 3 days
  30. Drill Chuck Keyless Type
    MonotaRO Drill Chuck Keyless Type
    The keyless type allows easy installation of tip tools. Since it is a drill chuck compatible with the hexagonal shaft of 6.35 mm of the drill driver, it is possible to work with general-purpose drills and grindstones with shafts. For drilling with an electric drill. For polishing with a whetstone... Read More
    Shank Diameter (Φmm)  6.35 
    Rating:
    74%
    from S$13.99
    Min. 2 days
  31. Drill Chuck with Key Type
    MonotaRO Drill Chuck with Key Type
    Since it is a drill chuck compatible with the hexagonal shaft of 6.35 mm of the drill driver, it is possible to work with general-purpose drills and grindstones with shafts. For drilling with an electric drill. For polishing with a whetstone with a shaft. * Please use it after confirming the corr... Read More
    Shank Diameter (Φmm)  6.35  Included Accessories  Chuck handle 
    Rating:
    80%
    from S$12.99
    Min. 2 days
  32. Keyless Drill Chuck Compatible to Impact
    ANEX Keyless Drill Chuck Compatible to Impact
    Compatible with impact drivers. A ratchet lock mechanism that prevents the tip tool from coming off or loosening. The release nut solves the problem of biting due to strong tightening. Attached to a charging driver, drilled holes, and polished with a whetstone with a shaft.
    Shaft Diameter  6.35  Hex Shank across Flats  6.35 
    Rating:
    84%
    from S$48.99
    Min. 2 days
  33. Steel Mixer
    MonotaRO Steel Mixer
    Ideal for shaving work such as paints and liquids. For shaving work such as paints and liquids * Do not use for anything other than its intended purpose.
    Material  Steel 
    Rating:
    87%
    from S$13.99
    Min. 2 days
  34. Belt Sander 10
    KANZAWA WORKS Belt Sander 10
    It can be used as a belt sander simply by attaching it to your existing disc grinder with a shaft diameter of M10. Polish freely even in narrow places !! Compact size that easily fits in narrow gaps. One-touch replacement of the belt. For grinding narrow places, deep places, corner curved surface... Read More
    Mass (g)  331  Belt Width W x Length L (mm)  10×330  Included Accessories  Abrasive belt rough, medium, fine 1 each 
    Rating:
    85%
    from S$44.99
    Min. 2 days
  35. Primer
    BIG-M (Maruyama Mfg) Primer
    Height (mm)  16.0  Outer Dia. x Inner Dia. (Φmm)  19.0×14.3  Suitable Model  Common for each model 
    Rating:
    90%
    from S$11.99
    Min. 2 days
  36. Drill chuck Keyless impact response
    MonotaRO Drill chuck Keyless impact response
    A drill chuck for drill drivers and impact drivers. For drill drivers and impact drivers. For drilling holes. * Please use it after confirming the correct application and tip tool applicable size. *Please wear protective glasses when using. *Please start using after confirming the installation of... Read More
    Shank Diameter (Φmm)  6.35  Withstand load N ・ m (kgf ・ m)  70 
    Rating:
    72%
    from S$31.99
    Min. 2 days
  37. Cutting wheel cover for disk grinder
    MonotaRO Cutting wheel cover for disk grinder
    A cover for the cutting wheel of MRO-200DG. * Do not use for anything other than its intended purpose.
    Suitable Model  MRO-200DG 
    Rating:
    83%
    from S$8.69
    Min. 2 days
  38. Chuck Handle
    Shinwa Rules Chuck Handle
    Handle used to open and close the chuck of an electric drill * Be sure to select the handle that matches the chuck.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Iron 
    Rating:
    88%
    from S$2.59
    Min. 2 days
  39. Drill Stopper
    SK (Niigata Seiki) Drill Stopper
    Dedicated size allows reliable installation. Made of heat resistant steel. When drilling a hole with a constant depth with a drilling machine or electric drill. * 6 sizes are included in the set.
    Drill Diameter (Φmm)  3、4、5、6、8、10  Inner Diameter (Φmm)  3、4、5、6、8、10  Outer Diameter (Φmm)  9、10、11、12、14、16  Material  Steel 
    Rating:
    84%
    from S$14.99
    Min. 2 days
  40. Spare shaft for drill chuck
    MonotaRO Spare shaft for drill chuck
    Replacement shaft * Do not use for any other purpose.
    Mass (g)  35  Shank Diameter (Φmm)  6.35  Withstand load N ・ m (kgf ・ m)  70 (maximum replacement axis) 
    Rating:
    73%
    from S$4.79
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 4804

Set Ascending Direction