All Category

Cordless Power Tools

The rechargeable tool body is the body of the tool that does not require a cord and is used by charging the battery. It is convenient when working outdoors without an outlet, at a site where you need to move tools frequently, or when working in a difficult system. Currently, rechargeable electric screwdrivers are the mainstream. There are two types, one with a built-in battery and the other with an external battery. If you choose an external lithium-ion battery, you may be able to use batteries of the same manufacturer and with the same voltage. (varies by product)
View : Grid List
Filter

Items 1 - 40 of 987

Set Ascending Direction
  1. Electric Ball Grip Screwdriver
    VESSEL Electric Ball Grip Screwdriver
    A new style of hand tools that assists with electric power. Fast tightening is with an electric motor, and final tightening is like a manual screwdriver. With high brightness LED light. Equipped with a USB rechargeable Li-ion battery (3.6V-800mAh). Supports 6.35 mm bits on the opposite side of th... Read More
    Rotation Speed at No Load (min-1[rpm])  (Maximum) 280  Continuous Operating Time (minutes)  (Unloaded) Approx. 40  Battery Capacity (Ah)  0.8  Mass (g)  160 (excluding accessories)  Voltage (V)  3.6  Charge / discharge count (times)  About 500  Charging Time (minutes)  About 60  Output  Charger: 5V_1A  Applicable battery  Li-ion_3.6V  Charging Method  Micro_USB-typeB_USB charging 
    Rating:
    86%
    from S$59.99
    Min. 2 days
  2. Charging mini driver + miniQu (minic)
    Panasonic Charging mini driver + miniQu (minic)
    Ideal for tightening machine screws. Pursuing torque and speed that are perfect for tightening machine screws. With a brake that stops when you want to stop. Charging is automatically stopped when the amount of charge reaches the appropriate level. The weak point of lithium-ion batteries is that ... Read More
    Battery Capacity (Ah)  0.85  Length (mm)  128  Mass (g)  165  Rotation speed (times / min)  230  Voltage (V)  3.7  Width (mm)  42  Height (mm)  45  Type of Terminal  microUSB B type x 1 (DC 5V) 
    Rating:
    82%
    from S$89.99
    Min. 2 days
  3. Hobby router set 86PCS
    EARTH MAN Hobby router set 86PCS
    One-push easy bit replacement with a shaft lock mechanism and no tools required. With stepless speed control, adjust the dial to your liking. For engraving, precision polishing, glass work, etc.
    Input  (Adapter) AC100V  Rated usage time (minutes)  10  Power Consumption (W)  12  Voltage (V)  14  Chucking Size (mm)  2.35  Input capacity  5.6W  Frequency (Hz)  50/60  Rotational Speed (min -1 [rpm])  6000~13000  Cable Length (m)  About 1.6  Output  DC14V0.4A  Main Unit  HRT-12A 
    Rating:
    86%
    from S$67.99
    Min. 2 days
  4. EARTH MAN S-Link 14.4V charging saw
    EARTH MAN EARTH MAN S-Link 14.4V charging saw
    With continuously variable transmission brake For cutting wood / branches, for cutting PVC / plastic / bamboo, for cutting general metals * Batteries and chargers are sold separately.
    Motor Voltage (V)  DC14.4  Stroke (mm)  About 13  Dimensions (Length L x Width W x Height H) (mm)  About 335 × 65 × 170  Battery Voltage (V)  14.4  Mass (kg)  About 1  Maximum cutting thickness (mm)  Wood: about 55, soft iron: about 2  Number of strokes (min-1 [times/min])  About 0-2300 (stepless speed change) 
    Rating:
    94%
    from S$99.90
    Min. 2 days
  5. S-Link 14.4V charging circular saw (main unit only)
    EARTH MAN S-Link 14.4V charging circular saw (main unit only)
    2 x 4 material can be cut! For cutting wood and plywood
    Tip saw inner diameter (Φmm)  20  Tip saw outer diameter (Φmm)  110  Maximum Cutting Depth (mm)  About 39  Dimensions (Length L x Width W x Height H) (mm)  240×174×200  tip saw thickness (mm)  1.4  Mass (kg)  About 1.4  Rotational Speed (min -1 [rpm])  About 1900  Motor Voltage (V)  DC14.4  Number of Teeth (p)  30  Battery Voltage (V)  14.4 
    Rating:
    90%
    from S$76.99
    Min. 2 days
  6. 14. 4V / 18V charging impact wrench (body only)
    Panasonic 14. 4V / 18V charging impact wrench (body only)
    Vibration 3-axis composite value (m / s 2 10.9  Voltage (V)  14.4/18  Trusco Part No.  467-9911  Applicable battery  EZ9L54  Color  Gray  Dust / Water Protection  IP56  Chuck (mm)  □ 12.7 (Pin type) 
    Rating:
    100%
    from S$299.90
    Min. 2 days
  7. Compact cordless screwdriver
    BOSCH Compact cordless screwdriver
    Convenient for tightening screws in the gorge! Easy screwdriver just by pushing. A stick type that does not bother you when working in tight spaces. The overall length is short, compact and universally usable. Both screw tightening and screw removal work just by pushing the main body. Anyone can ... Read More
    Length (mm)  182  Mass (g)  280  Voltage (V)  3.6 (Built-in rechargeable battery)  Rotational Speed (min -1 [rpm])  360  Height (mm)  40  Width (mm)  40  Screw Tightening Capacity (mm)  Maximum Tightening Torque (Nm)  Torque Adjustment  6 levels  Charging Time (minutes)  Approximately 90 (empty → full charge) 
    Rating:
    50%
    from S$129.90
    Min. 2 days
  8. S-Link 14.4V multi-sanding cut-and-sew (main unit only)
    EARTH MAN S-Link 14.4V multi-sanding cut-and-sew (main unit only)
    Tip parts with OIS mark (commercially available) can be attached. The mounting angle of the tip parts can be adjusted (about every 30 °). For hollow cutting of wood, flush cutting of soft iron materials, cutting of wood and PVC, sanding of corners, etc.
    Vibration angle (°)  About 3.2  Dimensions (Length L x Width W x Height H) (mm)  About 265 × 62 × 90  Mass (kg)  About 0.7  Noise Level (dB)  Approx. 80 / m  Battery Voltage (V)  14.4  Vibration Frequency (min-1 About 14000  Motor Voltage (V)  DC14.4 
    from S$89.99
    Min. 2 days
  9. S-Link 14.4V charging jigsaw (main unit only)
    EARTH MAN S-Link 14.4V charging jigsaw (main unit only)
    One-touch blade replacement with stepless speed change brake that cuts wood and soft iron plates Orbital mechanism Inclined cutting For cutting wood and plastic, for cutting soft iron plates, etc., for inclined cutting
    Inclination angle (°)  Left and right 0-45  Dimensions (Length L x Width W x Height H) (mm)  Approx. 220 × 70 × 185  Stroke width (mm)  About 18  Number of strokes (min-1 [times/min])  About 0-2200 (stepless speed change)  Mass (kg)  About 1.3  Battery Voltage (V)  14.4  Motor Voltage (V)  DC14.4 
    from S$97.99
    Min. 2 days
  10. 3.6V Cordless Stick Drill Driver S Series
    Panasonic 3.6V Cordless Stick Drill Driver S Series
    Industrial power tool S seeds. The clutch works and the screws are tightened accurately. The clutch operation is measured with high accuracy by an optical sensor (photo interrupter) without mechanical contacts. In addition, it has an auto stop function that stops the motor as soon as the clutch i... Read More
    Mass (kg)  0.48  Battery Capacity (Ah)  1.5  Dimensions (L x H x W) (mm)  217 x 134 x 46 (when bent)  Battery Voltage (V)  3.6 
    from S$269.90
    Min. 2 days
  11. Multi-impact driver only
    Panasonic Multi-impact driver only
    This is one for drilling and tightening screws.
    Mass (kg)  1.75  Main Unit Dimensions, Length L x Height H x Width W (mm)  193×225×58 
    Rating:
    60%
    from S$389.90
    Min. 2 days
  12. Charging disc grinder Dual (14.4V / 18V ・ 125mm)
    Panasonic Charging disc grinder Dual (14.4V / 18V ・ 125mm)
    * Only the main body. (Battery / charger sold separately)
    Rotational Speed (min -1 [rpm])  10000 
    from S$359.90
    Min. 5 days
  13. Straight grinder
    KTC Straight grinder
    from S$299.90
    Min. 5 days
  14. Cordless jigsaw (body only)
    BOSCH Cordless jigsaw (body only)
    Compact and high power! Cordless jigsaw. Cutting capacity of wood up to 120 mm. Improved stability during cutting with the new base plate. With stepless speed change switch. Orbital mechanism. SDS system that does not require tools to replace blades. Equipped with EMP function to protect the moto... Read More
    Cutting Capacity, Wood (mm)  120  Stroke width (mm)  23  Mass (kg)  2.4 (with 5.0Ah battery installed)  Diagonal Cutting (°)  Left and right 0-45  Cutting Capacity, Aluminum (mm)  20  Number of strokes (min-1 [times/min])  0~2,700  Cutting Capacity, Mild Steel Sheet (mm) 
    from S$449.90
    Min. 4 days
  15. Cordless trimmer
    BOSCH Cordless trimmer
    Lightweight, compact Ergonomic design that can be easily used with one hand Drop shutdown mechanism that automatically stops in the unlikely event of a fall * Battery sold separately
    Mass (kg)  1.3 (including battery)  Rotation Speed at No Load (min-1[rpm])  13000  Maximum Cutting Depth (mm)  36  Rated Voltage (V)  DC10.8 (rechargeable battery) 
    from S$349.90
    Min. 3 days
  16. Cordless saver saw
    BOSCH Cordless saver saw
    High capacity 2.0Ah battery is included as standard. One-touch blade replacement without tools. Various cutting work
    Number of strokes (min-1 [times/min])  0~3000  Maximum Cutting Capacity (mm)  Wood: 65, Pipe: 50, Mild steel plate: 8  Trusco Part No.  859-7281  Stroke width (mm)  14.5  Mass (kg)  1.5  Battery Voltage (V)  10.8  Rated Voltage (V)  DC10.8 
    from S$399.90
    Min. 3 days
  17. Cordless saver saw
    BOSCH Cordless saver saw
    Blade exchangeable with one touch Lightweight and compact design
    from S$479.90
    Min. 4 days
  18. Battery hammer drill
    BOSCH Battery hammer drill
    Newly designed 4-pole 4-brush rare earth motor realizes fast drilling speed and long life. With the EPC function, you can easily make clean holes even with a small diameter of 3.4 mm. With the kickback prevention function (ERC), if the possibility of kickback is detected, the motor will be stoppe... Read More
    Drilling Capacity, Concrete (mm)  28  Drilling Capacity, to Steel (mm)  13  Number ofImpact (min -1 [times / min])  0~4200  Rotational speed (min -1 [times / min])  0~940  Battery Voltage (V)  36 (rechargeable battery)  Drilling Capacity, to Wood (mm)  30  Power Consumption (W)  600  Battery Capacity (Ah) 
    Rating:
    100%
    from S$1,999.00
    Min. 3 days
  19. Dust buster auto
    BLACK&DECKER Dust buster auto
    Power is from the car's cigar socket. Achieve stable work. With a wide range of accessories, it can be used anywhere in the car.
    Battery Capacity (Ah)  Applicable battery  Suction Work Rate (W)  Mass (kg)  About 0.82  Continuous Operating Time (minutes)  About 30  Main Unit Dimensions (mm)  About 400 × 130 × 158  Cable Length (m)  About 5 
    from S$59.99
    Min. 5 days
  20. Cordless Drill Driver
    Panasonic Cordless Drill Driver
    You can switch between "high speed" for quick work and [low speed] for high torque. The 21-speed clutch allows fine torque setting to prevent overtightening of the screws. The drive mechanism locks when the switch is turned off. The final confirmation tightening can be done by hand. The... Read More
    Main Unit Dimensions (mm)  145×198×42  Mass of Main Unit (g)  630  Applicable battery  EZ9L10  Rotation speed (times / min)  High speed 0-600, low speed 0-200  Chuck (mm)  One-touch bit lock method 
    Rating:
    94%
    from S$199.90
    Min. 2 days
  21. Rechargeable Drill Driver (Main Unit Only)
    Panasonic Rechargeable Drill Driver (Main Unit Only)
    Light, small and easy to use. Prevents overtightening of screws. It can also be a pistol type. * Charger and battery pack are sold separately.
    Charging Time (minutes)  15  Dimensions (L x H x W) (mm)  180 x 127 x 36 (pistol type)  Battery Voltage (V)  2.4  Overall Length (mm)  238  Mass (g)  400 (with battery pack installed)  Trusco Part No.  422-9037  Applicable battery  EZ9221  Rotational Speed (min -1 [rpm])  High speed 400 Low speed 200 2 speeds  Maximum Tightening Torque (Nm [kgfcm])  High speed: 1.5 {15} Low speed: 2.4 {24}  Clutch operating torque (N ・ m [kgf ・ cm])  Multi-stage (about 0.4-2.0 {4-20})  Battery  Nicad (EZ9021), NiMH (EZ9221) 
    Rating:
    89%
    from S$119.90
    Min. 2 days
  22. Battery cleaner
    BOSCH Battery cleaner
    Lightweight and compact design, micro filter system adopted, can be stored in L-BOXX half size Cleaning work at work sites, public facilities, and homes * Only the main body. Batteries and chargers are not included.
    Dust Capacity (L)  0.35  Mass (kg)  0.87 (with 2.0Ah battery installed)  Air Volume (m3/min)  0.9  Voltage (V)  10.8 (rechargeable battery)  Maximum air volume (L / sec)  15  Height (mm)  170  Battery Capacity (Ah)  Length (mm)  273  Degree of Vacuum (hPa)  45  Trusco Part No.  768-1151  Width (mm)  77  Dust Collection System  Capsule type  Material  Polyamide resin 
    Rating:
    60%
    from S$99.90
    Min. 2 days
  23. Charging cleaner for construction 14.4V / 18V
    Panasonic Charging cleaner for construction 14.4V / 18V
    A cordless cleaner that is compact and lightweight and can be easily handled. A new grip that is easy to hold with your fingers, making it easy to grip and less tiring. The tip of the clearance nozzle has a rubber cover so as not to damage wood. Easy to clean the filter with the clean capsule met... Read More
    Dust Capacity (L)  0.65  Mass (kg)  0.89  Height (mm)  124  Width (mm)  160  Length (mm)  452  Dust Collection System  Capsule type 
    Rating:
    87%
    from S$259.90
    Min. 2 days
  24. Battery Powered Mini Screwdriver
    trad Battery Powered Mini Screwdriver
    It's a battery-powered cordless type, so you can use it anywhere! Easy DIY just by pressing a switch! Forward / reverse, drilling / screwing work Light and easy to handle! For assembling furniture and installing doors, etc.
    Rotation Speed at No Load (min-1[rpm])  210  Maximum Tightening Torque (Nm)  Power Supply  4 AA batteries (not included)  Rated Time (minutes)  Mass of Main Unit (g)  About 240  Type  Hex shaft only, DIY only  Screw Tightening Capacity (mm), Wood screw  Maximum Φ3.1 (2 x 4 materials) 
    Rating:
    60%
    from S$25.99
    Min. 2 days
  25. Charging LED multilight EZ37C4 for construction
    Panasonic Charging LED multilight EZ37C4 for construction
    A palm-sized compact light. Bright 750 lumens, continuous lighting for about 7 hours (strong brightness, using 18V 5Ah battery / when there is no USB power supply). With a handle that is convenient to carry with the battery pack attached. Since the handle has a built-in hook, it can also be hung.... Read More
    Voltage (V)  (3 voltage support) 14.4 / 18 / 21.6  Battery Voltage (V)  (3 voltage support) 14.4 / 18 / 21.6  Mass of Main Unit (g)  380  Illuminance (Lx)  About 1500 (40cm forward)  Luminous Flux (Lm)  About 750  Applicable battery  EZ9L54 
    Rating:
    93%
    from S$139.90
    Min. 2 days
  26. Tip saw for rechargeable pitch cutter (18V)
    OGURA Tip saw for rechargeable pitch cutter (18V)
    Blade Thickness (mm)  1.5  Outer Diameter (mm)  110  Trusco Part No.  123-4458  Battery Voltage (V)  18  Maximum Operating Speed (min -1 [rpm])  2200  Number of Tips  24  Mass (g)  68  Hole Diameter (mm)  Suitable Model  HSC-20BLN、HSC-25BLN 
    from S$53.99
    Min. 2 days
  27. For stand 2 lights For rechargeable LED work light stand type
    MonotaRO For stand 2 lights For rechargeable LED work light stand type
    It is a stand that can be used as a floodlight by attaching a stand type for Monotaro rechargeable LED work light 18V. As a stand-type stand for Monotaro rechargeable LED work light 18V * Do not use for any other purpose.
    Mass (kg)  2.49  Type  For two lights  Material  Steel 
    Rating:
    80%
    from S$35.99
    Min. 2 days
  28. Tie wire for twin tires
    MAX Tie wire for twin tires
    from S$149.90
    Min. 2 days
  29. For 1 stand Rechargeable LED work light For stand type
    MonotaRO For 1 stand Rechargeable LED work light For stand type
    It is a stand that can be used as a floodlight by attaching a stand type for Monotaro rechargeable LED work light 18V. As a stand-type stand for Monotaro rechargeable LED work light 18V * Do not use for any other purpose.
    Mass (kg)  2.18  Type  For one light  Material  Steel  Dimension (mm)  Width 780 x height 93 to 1800 
    Rating:
    100%
    from S$33.99
    Min. 2 days
  30. Charging blower for construction (main unit only)
    Panasonic Charging blower for construction (main unit only)
    * Battery pack and charger sold separately
    Air Volume (m3/min)  0-about 3.0  Mass (kg)  1.2 (main unit only)  Voltage (V)  14.4/18  Width (mm)  148  Height (mm)  213  Length (mm)  370  Trusco Part No.  468-8864  Applicable battery  EZ9L54  Included Accessories  Nozzle 
    Rating:
    100%
    from S$199.90
    Min. 2 days
  31. Charging stick impact driver 7.2V
    Panasonic Charging stick impact driver 7.2V
    [Basic function] Electronic speed control: Smoothly adjusts the rotation speed. The specifications make it easy to determine the center even when tightening long screws. Forward / reverse rotation: The direction of rotation can be switched, making it easy to tighten and loosen. Brake: A safety-fr... Read More
    Mass (g)  (When battery pack sold separately) 550  Rotational Speed (min -1 [rpm])  0~2,300  Number ofImpact (min -1 [times / min])  0~2,600  Maximum Tightening Torque (Nm [kgfcm])  25[255]  Vibration 3-axis composite value (m / s 2 6.2  Battery Voltage (V)  7.2  Charger used  EZ0L21  Applicable genuine battery model number  EZ9L21  Chuck (mm)  One-touch bit lock method 
    from S$199.90
    Min. 2 days
  32. Electric drill
    BOSCH Electric drill
    Smallest compact body in its class High power 600W motor Outstanding durability Electronic continuously variable transmission Forward / reverse rotation mechanism
    Drilling Capacity, to Steel (mm)  13  Trusco Part No.  361-3747  Dimensions, H x W (mm)  189×245  Rotational speed (min -1 [times / min])  0~2600  Minimum Distance from the Corner to Use (mm)  28  Chucking Range (Φmm)  1.5~13  Cable Length (m)  2.5  Carbon Brush Nominal Number  2609160125  Power Input (V)  100(50-60Hz)  Battery  Power supply: 100V (50-60Hz)  Drilling Capacity, to Wood (mm)  30  Mass (kg)  1.65  Power consumption (input) (W)  600 
    Rating:
    100%
    from S$239.90
    Min. 2 days
  33. Impact driver body only EZ76A
    Panasonic Impact driver body only EZ76A
    Motor control has evolved with the newly developed "Smart BL". Strong against continuous work, fast screw tightening. Bolt tightening Continuous work amount Approximately 2 times Screw tightening speed Approximately 1.25 times Demonstrates speed when dismantling scaffolding, etc. Newly ... Read More
    Rating:
    100%
    from S$269.90
    Min. 2 days
  34. Battery saver saw
    BOSCH Battery saver saw
    18V saver saw designed to be used with one hand. Good handling even in narrow places, blade replacement is possible with one touch Cutting metal, wood, etc.
    Battery Voltage (V)  18 (rechargeable battery)  Vibration 3-axis composite value (m / s 2 Wood cutting8.8  Battery Capacity (Ah)  Material  Polyamide resin  Cutting Capacity, Pipe (mm)  100  Cutting Capacity, Mild Steel Sheet (mm)  16  Trusco Part No.  783-4985  Stroke width (mm)  21  Stroke number (min -1 0~3050  Cutting Capacity, Wood (mm)  200 
    from S$299.90
    Min. 2 days
  35. 6V dry battery type mini screwdriver
    EARTH MAN 6V dry battery type mini screwdriver
    It is battery-powered and can be used anywhere. Lightweight, compact and easy to handle. Bit mounting is easy with a chuck with a magnet. One switch to switch between tightening and loosening. For tightening and loosening screws. For drilling holes in wood and resin (drill blade sold separately) ... Read More
    Rated usage time (minutes)  10  Height (mm)  155  Rotational Speed (min -1 [rpm])  210  Mass (g)  240 (main unit only)  Power Supply  4 AA alkaline batteries  Width (mm)  45  Length (mm)  About 110  Maximum Tightening Torque (Nm)  About 3.0  Voltage (V)  DC6  sitable bit size (mm)  Magnet type 6.35 hexagon shaft  Drilling Capacity, to Wood (mm)  Maximum Φ3 (2 x 4 materials) 
    Rating:
    74%
    from S$32.99
    Min. 2 days
  36. 18V cordless blower
    BLACK&DECKER 18V cordless blower
    Ideal for cleaning fallen leaves + garden. You can increase the power by 20% at any time by pressing the POWER COMMAND button on the handle. 10% more power than conventional products. The nozzle can be easily attached and detached. When storing, remove it to make it compact. Uses a soft grip that... Read More
    Mass (kg)  Height (mm)  170  Voltage (V)  18  Width (mm)  208  Length (mm)  780  Material  ABS resin  Applicable battery  Sold separately 
    Rating:
    60%
    from S$169.90
    Min. 2 days
  37. 3.7V rechargeable battery
    EARTH MAN 3.7V rechargeable battery
    The grip is thick and it is easy to put in force! Use electric or manual according to the application USB charging Fall prevention coat can be attached With LED light For screw tightening and loosening * The values are guidelines and may vary depending on usage conditions. * The number of tighten... Read More
    Battery Capacity (Ah)  0.8  Cable Length (m)  About 0.58 (USB cable included)  Main Unit Dimensions, Length L x Width W x Height H (mm)  About 120 x 55 x 55  Mass (g)  About 160  Maximum Tightening Torque (Nm)  About 2.0 (electric)  Rotation Speed at No Load (min-1[rpm])  About 280  Input current (mA)  Charging plug: 500  Voltage (V)  Charging plug: DC5  sitable bit size (mm)  For 6.35mm hexagon shaft 
    Rating:
    80%
    from S$65.99
    Min. 2 days
  38. Dry cell hobby router
    EARTH MAN Dry cell hobby router
    It is battery-powered and can be used anywhere. Cordless and easy to use. Easy bit replacement without tools. Easy-to-grip rubber grip makes work easy. For general engraving, glass work, glossing, etc.
    Rotational Speed (min -1 [rpm])  12000  Width (mm)  22  Height (mm)  29  Voltage (V)  Mass (kg)  56 (not including batteries)  Length (mm)  Body: 140  Motor Voltage (V)  DC3  Chucking Size (mm)  Φ2.35 
    Rating:
    80%
    from S$28.99
    Min. 2 days
  39. Spare blade for electric saw TCL-003
    trad Spare blade for electric saw TCL-003
    Rating:
    100%
    from S$7.19
    Min. 4 days
  40. Battery light
    BOSCH Battery light
    With 10 1W LEDs, the brightness is 330 lumens. Brightness 2 step adjustment. 8-step angle adjustment (0-200 °) With 1/4 inch screw hole for tripod mounting. Can be attached to a metal surface with a magnet. Can be used by hooking with a large metal clip. ※only a main part.
    Mass (kg)  0.5 (with 2.0Ah battery installed)  Battery Capacity (Ah)  Battery Voltage (V)  10.8 (rechargeable battery)  Trusco Part No.  824-6642  Light Source  1W LED x 10  Luminous Flux (Lm)  330 
    Rating:
    90%
    from S$119.90
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 987

Set Ascending Direction