All Category

Cord Reel / Extension Cords

A cord reel / extension cord is useful when you want to use a power tool away from the power supply. Both are long cords for extension, but the cord reel is designed so that the cord can be wound on a drum. Long cords can be put together in a compact manner, which helps to keep the workplace organized. The weak points are heavy and require labor to carry, so when the distance from the power source is not so long, an unrolled extension cord may be more convenient to use. For outdoor use, outdoor use with a rain / dust-proof structure is recommended.
View : Grid List
Filter

Items 1 - 40 of 1021

Set Ascending Direction
  1. Super Soft Extension Cord
    STAR Light Super Soft Extension Cord
    It does not harden even in winter and has excellent cold resistance.
    Cable Size (mm2 1.25  Current Capacity (A)  15 
    Rating:
    90%
    from S$6.59
    Min. 2 days
  2. 2.0SQ thick extension cord (cross)
    TAIKATSU 2.0SQ thick extension cord (cross)
    Since VCTF 2.0mm 2 x 2 cores are used for the wires, a total of up to 1500W can be used.
    Rated Current (A)  15  Cable Specification, Number of Cores  Wire Specification-Thickness (mm2 Number of Outlets  Cable Specification, Type  VCTF 
    Rating:
    90%
    from S$13.99
    Min. 2 days
  3. Sunday Rainbow Reel [Outdoor grounding]
    HATAYA Sunday Rainbow Reel [Outdoor grounding]
    An outdoor cord reel that is safe even in a downpour. It is even safer with a ground. Rainproof 4-port outlet. Two rows of W outlets are integrally molded in parallel. There is no ingress of water or dust into the internal wiring. One-piece frame. Hataya's original molded frame that is stable... Read More
    Cable Size (mm2 1.25  Rated Voltage (V)  125  Number of Cores  2P (with ground) x 4  Cable Specification, Number of Cores  Number of Outlets  4 (3 cores)  Rated Current (A)  Where to Use  Outdoors  Feature  Rainproof, with earth  Cable Specification, Type  VCT 
    Rating:
    90%
    from S$199.90
    Min. 2 days
  4. Rainproof extension cord
    STAR Light Rainproof extension cord
    Uses a soft type cable with excellent rain and cold resistance
    Cable Size (mm2 1.25  Rated Voltage (V)  125  Rated Current (A)  15  Current Capacity (A)  15  Rated Power (W)  1500  Cable Specification, Number of Cores  Outlet Type  2P 15A 125V  Color  Black  Number of Outlets  Mouthful  Where to Use  Outdoors  Feature  Rain protection  Cable Specification, Type  VCT  Material  VCT 
    Rating:
    89%
    from S$28.99
    Min. 2 days
  5. Three-phase Benly Tap
    STAR ELECTRIC MANUFACTURING (SUZUKID) Three-phase Benly Tap
    You can operate multiple machines at the same time. Since the tap body has a hanging bracket, it can be easily mounted on a wall, pillar, etc. Dryer, fir miller, rice milling machine Temporary workshop for agriculture, exhibition hall, factory, etc. * Do not use in places exposed to rainwater, oi... Read More
    Dimensions, Width W x Height H x Length L (mm)  72×55×270  Rated Current (A)  20  Cable Size (mm2 3.5  Cable Length (m)  About 1  Number of Outlets  Rated Voltage (V)  250 
    Rating:
    96%
    from S$119.90
    Min. 2 days
  6. Cable Clamp
    No Brand Cable Clamp
    Easy adjustment according to the cord size. For binding cords.
    Material  Polycarbonate, ABS 
    Rating:
    93%
    from S$5.99
    Min. 2 days
  7. Triple Pockin extension cord
    NICHIDO IND Triple Pockin extension cord
    Cross triple extension cord
    Rating  15A/125V 1500W  Number of Outlets  Cable Specification, Number of Cores  Where to Use  Indoor  Cable Specification, Type  SVCT  Specification  With ground 
    from S$89.99
    Min. 2 days
  8. Commercial power reel (with rainproof breaker)
    HATAYA Commercial power reel (with rainproof breaker)
    Easy to maintain and can be attached and detached with a single screwdriver. Since it is for outdoor use, it can be used even in the rain. It is safe with a disk and thermocut that has a high heat dissipation effect. Comes with an earth leakage breaker. Construction / construction site. Civil eng... Read More
    Cable Size (mm2 2.0  Outlet Type  2P 15A 125V (with ground)  Cable Specification, Number of Cores  Number of Outlets  Cable Length (m)  30  Trusco Part No.  370-2791  Rated Current (A)  Mass (kg)  7.9  Suitable for  Leak protection only  Where to Use  Outdoors  Feature  Rain protection  Specification  Rainproof outlet cap with breaker  Cable Specification, Type  VCT 
    from S$499.90
    Min. 2 days
  9. Speed controller three-phase 200V
    NICHIDO IND Speed controller three-phase 200V
    The rotation speed of power machines such as 200V motors can be freely adjusted! The forward and reverse rotation of the motor is possible.
    Input  AC200-240V 50/60Hz  Mass (kg)  3.5  Output  AC200-240V 100Hz 
    from S$999.00
    Min. 4 days
  10. Lavalon extension cord
    Kowa Kogyo Lavalon extension cord
    A soft cord with excellent cold resistance. It has a safe double coating.
    Cable Size (mm2 1.25  Length (m)  10  Power Consumption (W)  1500  Where to Use  Indoor  Specification  No ground  Number of Outlets  Three mouths 
    Rating:
    95%
    from S$44.99
    Min. 2 days
  11. Extension cord (3 mouths)
    TRUSCO Extension cord (3 mouths)
    Since VCTF 2.0mm 2 x 2 cores are used for the wires, a maximum total of 1500W can be used. Uses JIS C 3306 electric wire. To prevent tracking, a middle piece (urea resin) is used for the plug.
    Wire Specification-Thickness (mm2 Cable Specification, Number of Cores  2C  Outlet Type  2P 15A 125V  Number of Outlets  Feature  Tracking resistance  Color  Violet 
    Rating:
    96%
    from S$29.99
    Min. 2 days
  12. 15A 1-port soft extension cord
    SEIWA Electric Maker 15A 1-port soft extension cord
    Ideal for extension cords for power tools. It supports up to 15A, so you can use it with confidence. It is very soft and has excellent cold resistance. Power tool extension cord
    Number of Outlets  1 mouth  Cable Size (mm2 1.25  Rating  125V-15A  Cable Specification, Number of Cores  2C  Cable Specification, Type  VCT  Color  Yellow 
    Rating:
    94%
    from S$29.99
    Min. 2 days
  13. Extension cord
    Kowa Kogyo Extension cord
    An excellent, safe Japanese product with a soft code that does not harden even in winter. An eco-friendly lead-free product. Please use it to extend the power source.
    Wire Specification-Thickness (mm2 0.75  Number of Outlets  1 mouth  Cable Spec, Length (m)  10  Mass (g)  1100  Rated Current (A)  12  Allowable Current of Cable (A)  12(1200W)  Rated Voltage (V)  125  Cable Specification, Number of Cores  Outlet Type  2P 12A 125V  Cable Specification, Type  VCT 
    Rating:
    92%
    from S$34.99
    Min. 2 days
  14. 3-phase 200V extension cord for outdoor use
    TAIKATSU 3-phase 200V extension cord for outdoor use
    Ideal for extending the cord of power equipment in factories, etc. Convenient outdoor / rainproof type. Since it is for outdoor use, it can be used in places with high humidity or water.
    Number of Outlets  1 mouth  Wire Specification-Thickness (mm2 2.0  Rated Current (A)  20  Rated Voltage (V)  3 phase 200  Cable Specification, Number of Cores  Outlet Type  Ground 3P 20A 200V  Where to Use  Outdoors  Feature  Rain protection  Cable Specification, Type  VCT  Specification  With 4P rainproof plug 
    Rating:
    87%
    from S$74.99
    Min. 2 days
  15. 15A extension cord
    TRUSCO 15A extension cord
    Since VCTFK 2.0mm 2 x 2 cores are used for the electric wire, it can be used up to 1500W. Since the rated current is 15A, it can be used for various purposes. Uses JIS C 3306 electric wire. Ideal for extension cords for equipment for indoor work. * When using an extension cord, do not use it with... Read More
    Number of Outlets  Rated Current (A)  15  Cable Specification, Number of Cores  Cable Size (mm2 2.0  Color  Black  Where to Use  Indoor 
    Rating:
    92%
    from S$12.99
    Min. 2 days
  16. Pockin plug
    NICHIDO IND Pockin plug
    A general-purpose pocket plug. Both 3P and 2P outlets can be used.
    Cable Size (mm2 (Connection range) 1.25 to 3.5  Number of Cores (C)  (Connection wire range) 3  Rated Voltage (V)  125  Rated Current (A)  15  Shape  3P / 2P combined use 
    Rating:
    87%
    from S$14.99
    Min. 2 days
  17. 2-core 12A / 15A repair cord
    SEIWA Electric Maker 2-core 12A / 15A repair cord
    A power cord for replacement of 2-core type power tools. Since the electric wire part uses a soft electric wire, it is very soft and has excellent cold resistance and flexibility. Since the terminal has a round terminal, it is very convenient for connecting to devices. The plug uses CMJ registere... Read More
    Cable Specification, Number of Cores  2C  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Cable Specification, Type  S-VCT2c 
    Rating:
    96%
    from S$9.99
    Min. 2 days
  18. Rainproof extension cord
    TAIKATSU Rainproof extension cord
    A soft type with excellent rain and cold resistance can be used up to 1500W. Rainproof type convenient for outdoor work * Depending on the manufacturer's distribution inventory, the individual packaging method will be switched from "in a bag" to "shrink pack". There are no... Read More
    Number of Outlets  1 mouth  Wire Specification-Thickness (mm2 1.25  Rated Current (A)  15  Current Capacity (A)  15  Where to Use  Outdoors  Feature  Rainproof, tracking resistant  Cable Specification, Type  VCT  Number of Cores  With rainproof men plug 
    Rating:
    97%
    from S$32.99
    Min. 2 days
  19. BFX extension cord
    HATAYA BFX extension cord
    The earth leakage breaker also detects "overuse" and "short circuit (leakage)". As it is completely rainproof, it can be used even in the rain. 2P / 3P combined plug. Rainproof triple tap specification with energizing lamp. With a large hook that is convenient for hanging.
    Cable Spec, Length (m)  0.7  Rated Voltage (V)  125  Rated Current (A)  15  Wire Specification-Thickness (mm2 2.0  Specification  2P/3P plug with rainproof cap  Cable Specification, Number of Cores  Trusco Part No.  360-1471  Where to Use  Outdoors  Feature  Rain protection  Cable Specification, Type  VCT wire 
    Rating:
    97%
    from S$99.90
    Min. 2 days
  20. Extension cord Rainproof type, 3 mouths
    HATAYA Extension cord Rainproof type, 3 mouths
    Ideal for handy power extension. For outdoor use. Comes with an outlet rain cap. Comes with a triple outlet with a power pilot lamp. As an extended power source for electrical appliances.
    Cable Specification, Number of Cores  Cable Size (mm2 Outlet Type  2P 15A 125V  Number of Outlets  Where to Use  Outdoors  Feature  Rain protection  Cable Specification, Type  Soft VCT 
    Rating:
    90%
    from S$56.99
    Min. 2 days
  21. Sunday Rainbow
    HATAYA Sunday Rainbow
    The rain cap shuts out the ingress of water and dust! A rainproof 4-port outlet with two rows of W outlets integrally molded in parallel. There is no ingress of water into the internal wiring section. Hataya's unique folding frame has an easy-to-carry grip on the top and a convex part on the ... Read More
    Wire Specification-Thickness (mm2 1.25  Cable Specification, Number of Cores  Number of Cores  2P / with rainproof cap  Dimensions (H x W x D) (mm)  324×275×181  Number of Outlets  Rated Current (A)  Where to Use  Outdoors  Feature  Rain protection  Cable Specification, Type  VCT 
    Rating:
    89%
    from S$129.90
    Min. 2 days
  22. FMC extension cord CE cord
    FUJIMAC FMC extension cord CE cord
    This type has taps divided into 3 directions. For extension in factories, sites, etc. * Do not use in places with high temperature or humidity as it may cause electric shock or fire. * Do not leave the plug in a dusty or humid place for a long time as it may cause smoke or fire.
    Cable Size (mm2 1.25  Rated Current (A)  15A  Cable Specification, Number of Cores  Total Power can be used (W)  Up to 1500  Cable Specification, Type  VCT  Material  Vinyl chloride resin 
    Rating:
    92%
    from S$16.99
    Min. 2 days
  23. Repair replacement code
    SEIWA Electric Maker Repair replacement code
    Ideal for replacing power cords such as power tools. Since it uses soft electric wires, it is extremely soft and has excellent cold resistance.
    Cable Specification, Number of Cores  3C  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Cable Specification, Type  S-VCT 
    Rating:
    93%
    from S$17.99
    Min. 2 days
  24. Extension cord for high wattage
    SEIWA Electric Maker Extension cord for high wattage
    L-type high wattage 1-port indoor extension cord. Ideal for high wattage extension cords such as coolers. Indoor extension cord.
    Cable Size (mm2 2.0  RoHS directive (corresponding to 10 substances)  Correspondence  Where to Use  Indoor  Cable Specification, Type  VCTFK 
    Rating:
    95%
    from S$6.79
    Min. 2 days
  25. JS reel
    HATAYA JS reel
    Prototype of small reel ... It is used by many people.
    Cable Length (m)  10  Cable Size (mm2 2.0  Number of Outlets  Material  Disk: iron plate  Where to Use  Indoor  Type  Personal type (indoor type)  Cable Specification, Type  VCTF 
    Rating:
    91%
    from S$64.99
    Min. 2 days
  26. Rainproof Pockin Extension Breaker
    NICHIDO IND Rainproof Pockin Extension Breaker
    You can work with peace of mind without dropping the original breaker. Earthpin collapses naturally and can be easily used with both 2P and 3P outlets. When using with 2P, the ground pin will rise when you unplug it from the outlet. For rainproof outdoors. Very convenient with a triple outlet wit... Read More
    Mass (kg)  0.6  Cable Length (m)  1 (Plug side 0.7, Outlet side 0.3)  Rated Voltage (V)  100  Rated Sensitivity Current (mA)  15  Rated Current (A)  15  Rated Power (W)  1500  Cable Size (mm2 2.0  Number of Cores  Number of Outlets  Where to Use  Outdoors  Feature  Rainproof, with earth  Cable Specification, Type  SVCT  Operating time for electric leakage (seconds)  Within 0.1 
    Rating:
    96%
    from S$149.90
    Min. 2 days
  27. SX extension cord (with ground)
    HATAYA SX extension cord (with ground)
    With a highly safe dustproof cap. Comes with a large cord band that matches the color of the wire. Built-in pilot lamp. For indoor use
    Cable Size (mm2 2.0  Cable Specification, Number of Cores  Number of Outlets  Where to Use  Indoor  Cable Specification, Type  Soft VCTF 
    Rating:
    89%
    from S$74.99
    Min. 2 days
  28. Extension cable
    TAIKATSU Extension cable
    The number of outlets is one. It can be used up to 1200W.
    Wire Specification-Thickness (mm2 0.75  Number of Outlets  Cable Length (m)  10  Rated Current (A)  12  Rated Voltage (V)  125  Cable Specification, Number of Cores  Type  For indoor use  Where to Use  Indoor  Cable Specification, Type  VCT 
    Rating:
    96%
    from S$25.99
    Min. 2 days
  29. Rainproof extension cord
    TAIKATSU Rainproof extension cord
    A soft cord with excellent rain and cold resistance. Rainproof type convenient for outdoor work
    Cable Size (mm2 0.75  Number of Outlets  Rated Current (A)  12  Rated Power (W)  1200  Rated Voltage (V)  125  Cable Specification, Number of Cores  Outlet Type  2P 12A 125V  Color  Black  Where to Use  Outdoors  Feature  Rain protection  Cable Specification, Type  VCT 2 core 
    Rating:
    94%
    from S$29.99
    Min. 2 days
  30. Triangle multi-tap
    SEIWA Electric Maker Triangle multi-tap
    Cross-shaped multi-tap extension cord. A medium sesame seed is inserted between the blades of the plug part, making it a tracking-resistant plug. * The permissible amount of products is up to a total of 15A / 1500W for 3 units. Check the load on the equipment and use it within the allowable amount.
    Cable Size (mm2 1.25  Rated Power (W)  1500  Cable Specification, Number of Cores  2C  Outlet Type  2P 15A 125V  Feature  Tracking resistance  Cable Specification, Type  VCT 
    Rating:
    87%
    from S$9.59
    Min. 2 days
  31. Rainproof extension cord 3 ports
    TAIKATSU Rainproof extension cord 3 ports
    Rainproof type Soft cord makes it easy to use and has excellent cold resistance Can be used up to 1500W Outlet with lid For outdoor use
    Cable Size (mm2 1.25  Cable Specification, Number of Cores  Number of Outlets  3 mouths  Color  Black  Outlet Type  Ground 2P 125V 15A  Where to Use  Outdoors  Number of Pot / Pan  Outlet / 3 ports, with ground  Feature  Rain protection  Cable Specification  VCT-3 core 
    Rating:
    100%
    from S$67.99
    Min. 2 days
  32. Indoor Single-Phase 100V Electric Drum with Earthing Breaker
    NICHIDO IND Indoor Single-Phase 100V Electric Drum with Earthing Breaker
    Pockin plug: ○ Power lamp: ○ Earth: ○ Earth leakage breaker: ○ Temperature sensor (with manual): ○
    Rated Current (A)  125  Wire Specification-Thickness (mm2 2.0  Allowable Current of Cable (A)  22  Cable Length (m)  30  Number of Outlets  Mass (kg)  7.5  Outlet Type  Ground 2P 15A 125V  Where to Use  Indoor  Type  Indoor type  Cable Specification, Type  VCT  Feature  With ground 
    Rating:
    100%
    from S$329.90
    Min. 2 days
  33. T-7 extension cord (square)
    TAIKATSU T-7 extension cord (square)
    It is soft and hard to twist. With VCT cable specifications, the coating is thick and hard to tear. Has excellent cold resistance. It can be used up to 1500W.
    Wire Specification-Thickness (mm2 1.25  Rated Voltage (V)  125  Rated Current (A)  15  Cable Specification, Number of Cores  Outlet Type  2P 15A 125V  Number of Outlets  3 (square)  Specification  For indoor use  Where to Use  Indoor  Cable Specification, Type  VCT 
    Rating:
    96%
    from S$11.99
    Min. 2 days
  34. Power tool replacement code
    Kowa Kogyo Power tool replacement code
    The terminal has been soldered. Ideal for repairing power tool cords, etc. * Please use this code at a total of 1500W or less. * This product is an indoor type. Never use it outdoors or in a humid place. * Never insert or remove the plug with wet hands. * Please insert the plug properly before us... Read More
    Rated Voltage (V)  125  Rated Current (A)  15  Cable Specification, Number of Cores  Specification  2P plug and terminal soldered  Color  Black  Where to Use  Indoor  Cable Specification  VCT 2 cores x 1.25sq 
    Rating:
    97%
    from S$19.99
    Min. 2 days
  35. 3-Phase 200V Extension Cord (for Outdoor)
    TRUSCO 3-Phase 200V Extension Cord (for Outdoor)
    The industry's first three-phase 200V rainproof plug / rainproof connector body integrated molding. Ideal for extending power machines such as in factories. As it is an outdoor type, it is safe even in humid places or places exposed to water.
    Number of Outlets  Allowable Current (A)  19  Cable Specification, Number of Cores  Number of Cores  4 poles  Color  Black  Where to Use  Outdoors  Feature  Rainproof, with earth  Cable Specification  SVCT2.0mm 2 × 4 core  Specification  With ground 
    Rating:
    93%
    from S$139.90
    Min. 2 days
  36. Rainproof / dustproof electric drum
    NICHIDO IND Rainproof / dustproof electric drum
    Wire Specification-Thickness (mm2 2.0  Allowable Current of Cable (A)  22  Cable Specification, Number of Cores  Number of Outlets  Outlet Type  Ground 2P 15A 125V  Type  Outdoor type  Where to Use  Outdoors  Feature  Rainproof, dustproof, with ground  Cable Specification, Type  VCT 
    Rating:
    94%
    from S$299.90
    Min. 2 days
  37. Mac reel (manual winding)
    HATAYA Mac reel (manual winding)
    Comes with a thermo-cut to prevent melting and burning of electric wires. In the office. For home use. For DIY.
    Cable Size (mm2 1.25  Number of Outlets  Cable Specification, Number of Cores  Outlet Type  2P 15A 125V  Rated Current (A)  reeling method  Manual winding  Cable Specification, Type  VCTFK 
    Rating:
    93%
    from S$38.99
    Min. 2 days
  38. Plug-in pockin breaker
    NICHIDO IND Plug-in pockin breaker
    You can work with peace of mind without dropping the original breaker. Earthpin collapses naturally and can be easily used with both 2P and 3P outlets. When using with 2P, the ground pin will rise when you unplug it from the outlet. For indoor use. Since the breaker has a built-in pocket plug, yo... Read More
    Cable Length (m)  0.4  Mass (kg)  0.4  Rated Voltage (V)  100  Rated Current (A)  15  Rated Power (W)  1500  Cable Size (mm2 2.0  Number of Outlets  Number of Cores  Where to Use  Indoor  Cable Specification, Type  SVCT  Feature  With ground 
    Rating:
    93%
    from S$149.90
    Min. 2 days
  39. JT cord reel
    HATAYA JT cord reel
    Despite its small size, it has high safety and functionality. A 10m cord reel for light work and cramped sites.
    Rating:
    76%
    from S$68.99
    Min. 2 days
  40. X-band
    HATAYA X-band
    Two types of sliding telescopic hooks with maximum binding diameters of Φ75 and Φ100 can be attached to pipes up to Φ50. It can also be attached to single pipes for scaffolding (Φ48.6). For bundling and storing extension cords, hoses, ropes, etc. For temporary wiring of electrical equipment used ... Read More
    Allowable Load (kg)  10  Suitable Cutting Line Diameter (Φmm)  up to 50 
    Rating:
    80%
    from S$3.59
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 1021

Set Ascending Direction