All Category

Voltage Converters & Transformers

A transformer is a device that adjusts the voltage when the voltage at the site does not match the usable voltage of the tools on hand. The main products can convert the voltage from 100V to 200V, and there are even transformers that have a step-up function from 100V to 200V and a step-down function from 200V to 100V. Includes a high-performance transformer with a single step-up / step-down function. Using a booster that raises the voltage can eliminate the voltage drop caused by the voltage drop when using an extension cord.
View : Grid List
Filter

Items 1 - 40 of 149

Set Ascending Direction
  1. DC / DC converter
    NICHIDO IND DC / DC converter
    DC12V car electronics products can be used in campers, buses and trucks.
    Output Voltage  DC13.8V  Input voltage  DV24V 
    from S$88.99
    Min. 6 days
  2. Breaker switch
    MonotaRO Breaker switch
    * Do not use for anything other than its intended purpose.
    Suitable Model  MPT-20A 
    from S$57.99
    Min. 14 days
  3. Compound winding transformer
    IKURA SEIKI Compound winding transformer
    from S$4,699.00
    Min. 22 days
  4. Step-Down Transformer Portable Type
    MonotaRO Step-Down Transformer Portable Type
    You can easily get stable electricity at the site. You can use 100V products from 200V power supply. * Use two outlets with a total output current of 20A or less. * Use the maximum output current of each outlet at 15A or less. * When using from three-phase 200V, the power balance may be lost.
    Output Voltage (V)  100 (2 outlets)  Capacity (kVA)  2 (30 minutes rating), 1.5 (continuous)  Type  Buck  Frequency (Hz)  50 / 60Hz (frequency before step-down)  Input Voltage (V)  200  Mass (kg)  9.5  Dimensions, Width W x Length L x Height H (mm)  200×165×176  Included Accessories  With 20A-250V plug  Cable Length (m) 
    Rating:
    84%
    from S$199.90
    Min. 2 days
  5. Bolt Slider V-130
    Yamabishi Denki Bolt Slider V-130
    Copper wire is wound radially around a toroidal iron core, and a carbon brush with special wiring is slid. It is a voltage regulator that can continuously change the output voltage from 0V to any pressure without interruption. Adjustment of overvoltage and undervoltage. Rotation speed adjustment.... Read More
    Output Voltage (V)  0~130  Input Voltage (V)  100  Type  Stationary type  Cooling Method  Self cooling  Dimension D (mm)  104  Terminal  M6  Input Frequency (Hz)  50/60  Number of Phases  Single wire 2 wire  Temperature Rise  (Coil) 65 ℃, (Iron core) 55 ℃  Rated Time  4 hours  Ambient Temperature (℃)  0~40  Dimension C (mm)  130  Dimension A (mm)  139  Ambient Humidity (% RH)  35~85  Output Fluctuation (%)  5 or less  Dimension B (mm)  116 
    Rating:
    91%
    from S$199.90
    Min. 2 days
  6. Bolt slider S-130
    Yamabishi Denki Bolt slider S-130
    Since no semiconductor is used, there is no noise. The carbon brush with special distribution can continuously change from 0 to any voltage without interrupting the sliding output voltage.
    Cooling Method  Self cooling  Ambient Temperature (℃)  0~40  Specification  Without voltmeter  Input Voltage (V)  100  Output Voltage (V)  0~130  Temperature Rise  (Coil) 65 ℃, (Iron core) 55 ℃  Terminal  M6  Rated Time  4 hours  Type  Stationary type  Number of Phases  Single-phase two-wire  Output Fluctuation (%)  5 or less  Ambient Humidity (% RH)  35~85 
    Rating:
    89%
    from S$299.90
    Min. 2 days
  7. Recourse rider transformer
    Tokyo Rikousha Recourse rider transformer
    Ricoh slide transformer is a general term for sliding voltage regulators. This is a regulator that uses a toroidal transformer with a ring core that has been insulated and has a special winding ship. The end face (sliding surface) is polished and special carbon is pressed and slid. The voltage ex... Read More
    Output Voltage (V)  0~130  Input Voltage (V)  100(50/60Hz)1Φ2W  Specification  Unit / 1 
    Rating:
    88%
    from S$269.90
    Min. 2 days
  8. Portable Transformer
    IKURA SEIKI Portable Transformer
    To solve the power shortage of electrical products !! To prevent voltage drop !! For power supply of electric tools such as construction shops, woodworking factories, agriculture and forestry, various constructions, and exhibitions.
    Cable Length (m)  (Input) 2  Rating  Continuous 
    Rating:
    88%
    from S$249.90
    Min. 2 days
  9. AC Voltage Regulator
    AS ONE AC Voltage Regulator
    Mass (g)  150  Input Power  2P plug  Dimension (mm)  55×44×79  Input Voltage (V)  AC100  Output Voltage (V)  AC20~98  Load Connection  Outlet 
    Rating:
    100%
    from S$109.90
    Min. 2 days
  10. Trance
    TAIKATSU Trance
    No-load current is 30% less than general transformers, no-load loss is reduced by 70%, and the power saving effect is great. All outlets are independent 100V (115V) 20A With safety breaker With voltmeter and live line indicator lamp that can be seen at a glance Well-ventilated body case Take out ... Read More
    Rated Frequency (Hz)  50/60  Output Voltage (V)  AC100/115  Input Voltage (V)  AC200  Operating Temperature Range (℃)  Flat blade / 0-35  Plug  Grounding type 3P250V 
    Rating:
    98%
    from S$359.90
    Min. 2 days
  11. Bolt Slider S-260
    Yamabishi Denki Bolt Slider S-260
    A transformer in which copper wires are radially wound around a toroidal iron core. The output voltage can be continuously changed from 0 to any voltage without interrupting the output voltage by sliding the carbon brush with special distribution.
    Terminal  M6  Specification  Without voltmeter  Input Frequency (Hz)  50/60  Temperature Rise  (Coil) 65 ℃, (Iron core) 55 ℃  Number of Phases  Single wire 2 wire  Cooling Method  Self cooling  Rated Time  4 hours  Ambient Humidity (% RH)  35~85  Ambient Temperature (℃)  0~40  Input Voltage (V)  Single phase 200  Output Fluctuation (%)  5 or less  Output Voltage (V)  0~260 
    Rating:
    100%
    from S$299.90
    Min. 2 days
  12. Portable Transformer
    IKURA SEIKI Portable Transformer
    ● Eliminates the 100V voltage drop that is stepped down from 200V. ● Stable 100V power supply can be achieved by lowering 200V and using it. ● Construction shops, woodworking factories, agriculture and forestry, various constructions, exhibitions. ● Ideal for power supplies such as power tools. ●... Read More
    Type  Buck  Capacity (kVA)  Input Voltage (V)  200  Protective Function  Safety breaker 10A  Mass (kg)  9.5  Current (A)  20  Cable Spec, Length (m)  Trusco Part No.  436-0125  Input Plug  Three-phase 200V ground 3P20A  Wire Specification-Thickness (mm2 1.5  Input / Output  200V/100V  Output Voltage (V)  100  Specification  Indoor type 
    Rating:
    87%
    from S$269.90
    Min. 2 days
  13. Transformer PAl Series
    SWALLOW ELECTRIC Transformer PAl Series
    Output Voltage (V)  AC100 
    Rating:
    100%
    from S$54.99
    Min. 14 days
  14. Thyristor Type Power Regulator Vari Tap VP Type
    Tokyo Rikousha Thyristor Type Power Regulator Vari Tap VP Type
    Easy adjustment: You can adjust the voltage just by turning the knob. Easy to install: Easy to install by drilling holes for volume mounting. Adjustable lower limit voltage: Adjusted to 15 ± 5V at 50Hz. It can be adjusted with a trimmer for use at 60Hz. With control contact terminal: The main cir... Read More
    Ambient Temperature (℃)  0 to 40 (40 and above reduce current)  Load Current (A)  0.1 min  Frequency (Hz)  50/60  Type of Control  Phase control  Included Accessories  Scale plate  Number of Phases  Single-phase  Allowable Voltage Range  ± 10% of rated circuit voltage 
    Rating:
    80%
    from S$86.99
    Min. 2 days
  15. High power (voltage step-up transformer)
    NICHIDO IND High power (voltage step-up transformer)
    Those who are in trouble because the power supply and voltage are different. Those who are having trouble with voltage drop, those who are having trouble with the rotation of the motor slowing down. High power is useful in such cases when you want to increase the voltage by 15% or 20%. Insulated ... Read More
    Current (A)  20  Electric Capacity (kVA)  2.0  Input Voltage (V)  100  Type  Only for boost  Output Voltage (V)  115・125  Specification  With ground  Mass (kg) 
    Rating:
    73%
    from S$349.90
    Min. 2 days
  16. Transformer SU Series for Overseas / Domestic
    SWALLOW ELECTRIC Transformer SU Series for Overseas / Domestic
    You can use domestic products overseas or overseas products domestically. It can correspond to the voltage situation of each country. (With input voltage switching device) Video, computer, audio, electric blanket, tableware dryer, refrigerator, kotatsu, rice cooker, hot plate, microwave oven, etc... Read More
    Type of Insulation  Output of Outlet  Flat pin (A-2) Round pin (C-2) shared  Included Accessories  Input cord 1.3m  Protective Function  No fuse breaker 
    Rating:
    100%
    from S$399.90
    Min. 23 days
  17. Translator Q-BEE (Transformer)
    STAR ELECTRIC MANUFACTURING (SUZUKID) Translator Q-BEE (Transformer)
    Both step-up and step-down are OK. It can be transformed from 100V to 115V and 200V to 100 / 115V, expanding its applications. Since it has two frequently used 100V outlets, you can fully demonstrate the capabilities of this unit.
    Mass (kg)  About 7  Output Voltage (V)  100/115  Frequency (Hz)  50/60  Input Voltage (V)  100/200 combined use  Number of Phases  Single-phase  Rated Capacity  1.5KVA continuous, 3KVA 30 minutes 
    Rating:
    100%
    from S$469.90
    Min. 2 days
  18. Overseas / Japan Transformers AG Series
    SWALLOW ELECTRIC Overseas / Japan Transformers AG Series
    You can use domestic products overseas or overseas products domestically. It can correspond to the voltage situation of each country. (With input voltage switching device)
    Rating:
    70%
    from S$149.90
    Min. 22 days
  19. Bolt Slider V-260
    Yamabishi Denki Bolt Slider V-260
    A transformer in which copper wires are radially wound around a toroidal iron core. The output voltage can be continuously changed from 0 to any voltage without interrupting the output voltage by sliding the carbon brush with special distribution.
    Input Frequency (Hz)  50/60  Cooling Method  Self cooling  Dimension C (mm)  130  Ambient Temperature (℃)  0~40  Terminal  M6  Temperature Rise  (Coil) 65 ℃, (Iron core) 55 ℃  Rated Time  4 hours  Specification  Without voltmeter  Dimension B (mm)  Φ116  Input Voltage (V)  Single phase 200  Ambient Humidity (% RH)  35~85  Dimension A (mm)  139  Number of Phases  Single-phase two-wire  Output Voltage (V)  0~260  Resolution  0.6V  Output Fluctuation (%)  5 or less (voltage) 
    from S$219.90
    Min. 2 days
  20. Translator universal
    STAR ELECTRIC MANUFACTURING (SUZUKID) Translator universal
    A portable transformer for both step-up and step-down. The voltage of 100V can be boosted to 200V, and the voltage of 200V can be stepped down to 100V. The power plug does not need to be replaced by using the 100V dedicated adapter (P-361). The rated capacity is 3KVA and can be used continuously.... Read More
    Output Voltage (V)  100/115/200/230  Input Voltage (V)  100/200 combined use  Mass (g)  16000  Dimensions, Width W x Length L x Height H (mm)  160×280×242  Rated Output Capacity (kVA)  Frequency (Hz)  50/60 combined use  Transformer  Auto transformer 
    Rating:
    100%
    from S$979.90
    Min. 2 days
  21. Yamabishi Electric Bolt Slider S-130
    Yamabishi Denki Yamabishi Electric Bolt Slider S-130
    Since no semiconductor is used, there is no noise. The carbon brush with special distribution can continuously change from 0 to any voltage without interrupting the sliding output voltage.
    Input Voltage (V)  100  Output Voltage (V)  0~130  Type  Stationary type  Capacity (kVA)  1.0  Dimension B (mm)  162  Dimension A (mm)  188  Mass (kg)  Maximum Current (A)  10  Dimension D (mm)  122 
    Rating:
    100%
    from S$279.90
    Min. 2 days
  22. Domestic transformer PAL series
    SWALLOW ELECTRIC Domestic transformer PAL series
    Input Voltage (V)  AC100  Plug Shape  Flat pin A2 
    from S$299.90
    Min. 14 days
  23. Booster
    NICHIDO IND Booster
    A simple type transformer rated for 2 hours. Circuit breaker (6A)
    Input Voltage (V)  115  Input  100V・2P  Type of Power Cable (mm2 × Number of Cores × m)  (Temporary wire) 1.25 x 2 x 1.3  Type  Boost  Current (A)  20  Capacity (kVA)  Output Voltage (V)  125  Output  115V (15%) ・ 2P × 2, 125V (25%) ・ 2P × 2 
    Rating:
    100%
    from S$199.90
    Min. 2 days
  24. Bolt slider stationary type
    Yamabishi Denki Bolt slider stationary type
    from S$589.90
    Min. 3 days
  25. Bolt slider (Single volume variable transformer)
    Yamabishi Denki Bolt slider (Single volume variable transformer)
    It can be used for temperature control of various heaters by transforming AC100V.
    Output Voltage  AC0 to 130V (with scale)  Output Current (A)  Up to 10A  Input voltage  AC100V・50/60Hz  Rated Capacity (kW) 
    Rating:
    90%
    from S$389.90
    Min. 2 days
  26. Translator V
    STAR ELECTRIC MANUFACTURING (SUZUKID) Translator V
    It is an economy type transformer. It is a transformer that transforms 200V to 100V / 115V. 200V step-down portable transformer.
    Output Voltage (V)  100/115  Rated Output Capacity (kVA)  1.5, (continuous) 3  Output of Outlet  100V / 115V each two  Rated Time (minutes)  30  Type  Buck only  Input Voltage (V)  200 
    from S$329.90
    Min. 2 days
  27. Slide transformer PSA / PSC type
    Tokyo Rikousha Slide transformer PSA / PSC type
    No waveform distortion: The output can be taken out with almost no distortion for the input sine wave. Stepless output control: The output voltage can be adjusted continuously steplessly, so the required output voltage can be obtained arbitrarily. Compact and lightweight: Succeeded in miniaturiza... Read More
    Load Fluctuation  0~100%  Ambient Temperature (℃)  0~40  Phase / Wire Type  2 lines  Isolation Voltage  2000 VAC for 1 minute  Ambient Humidity (% RH)  35~93  Frequency (Hz)  50/60  Insulation Resistance  6MΩ or more at DC500V megger  Appearance  No panel built-in case  Distortion Factor (%)  Same as input waveform  Number of Phases  Single-phase 
    from S$239.90
    Min. 2 days
  28. Adapter for transformer
    NICHIDO IND Adapter for transformer
    Power supply equipment is 100V / 200V Both sites are immediately available!
    from S$57.99
    Min. 2 days
  29. BO x transformer step-up / step-down type
    NICHIDO IND BO x transformer step-up / step-down type
    Cable Spec, Length (m)  Cable Specification, Number of Cores  Rated Capacity  3.0KVA  Wire Specification-Thickness (mm2 3.5  Protective Function  Safety breaker (30A)  Input Power  Single-phase 200V / 100V (50 / 60Hz) 
    from S$799.90
    Min. 6 days
  30. Portable transformer Plaup
    STAR ELECTRIC MANUFACTURING (SUZUKID) Portable transformer Plaup
    You can use either 100V or 200V input power supply just by replacing the screw on the rear panel. If you connect the power supply and turn on the breaker, 100V / 115V will be output to the outlet. 100V is output to the lower two and 115V is output to the upper two, so use them properly according ... Read More
    Output Voltage (V)  100/115  Rated Capacity  3KVA continuous  Trusco Part No.  818-6010  Output of Outlet  100V, 115V 2 each  Input Voltage (V)  100/200  Frequency (Hz)  50/60  Mass (kg)  About 16  Number of Phases  Single-phase 
    Rating:
    100%
    from S$489.90
    Min. 2 days
  31. Nutra pack (transformer for step-down)
    NICHIDO IND Nutra pack (transformer for step-down)
    Those who are in trouble because the power supply and voltage are different. 200 V I want 100 V in the field Trapak is useful in such a case. Insulated class B transformers are used for all models. All models have a built-in meter and are equipped with a safety breaker or earth leakage breaker, s... Read More
    Output Voltage (V)  100・115  Input Voltage (V)  200  Output of Outlet  3-pole x 2 115V, 3-pole x 2 100V  Input Plug  3P + E 4-pole 20A  Type  Buck only  Specification  Continuous use  Primary Cable  VCT2×3×2 
    Rating:
    100%
    from S$579.90
    Min. 2 days
  32. Transformer For Overseas SU-G Series
    SWALLOW ELECTRIC Transformer For Overseas SU-G Series
    Domestic products can be used overseas. It can correspond to the voltage situation of each country. (With input voltage switching device) Video, computer, audio, electric blanket, tableware dryer, refrigerator, kotatsu, rice cooker, hot plate, microwave oven, etc.
    Included Accessories  Input cord 1.3m  Protective Function  No fuse breaker  Output of Outlet  Flat pin (A-2)  Type of Insulation 
    Rating:
    100%
    from S$439.90
    Min. 23 days
  33. BO x Transformer boost only
    NICHIDO IND BO x Transformer boost only
    Eliminates voltage drop immediately! Prevents tool burnout and functional deterioration due to voltage drop.
    Input  100V 2P  Output  115V/125V 
    from S$239.90
    Min. 2 days
  34. Transformer Trappack (Type for Step-Down)
    NICHIDO IND Transformer Trappack (Type for Step-Down)
    Can be used continuously. 100V, which is stepped down from 200V, eliminates voltage drop and prevents overheating and burning of power tools. When there is only 200V in the field and you want to use a 100V power tool, if you use it with a drop of 200V, the voltage drop will be small, so you can s... Read More
    Output Voltage (V)  100・115  Input Voltage (V)  200  Type  Buck only  Specification  Indoor type  Protective Function  Safety breaker 
    from S$679.90
    Min. 2 days
  35. Portable / Handy Case-Contained Transformer Single-phase Single-Volt 100V → 115V to 120V
    TOYOZUMI Portable / Handy Case-Contained Transformer Single-phase Single-Volt 100V → 115V to 120V
    A transformer for using overseas electrical products in Japan. RoHS compliant.
    Cable Length (m)  1.7  Input Voltage (V)  100  Output Voltage (V)  115~120  Included Accessories  With ground adapter  Protective Device  protector 
    from S$299.90
    Min. 5 days
  36. Portable / Handy case-containing transformer Single phase single volume 100V → 110V
    TOYOZUMI Portable / Handy case-containing transformer Single phase single volume 100V → 110V
    A transformer for using overseas electrical products in Japan. RoHS compliant.
    Cable Length (m)  1.7  Input Voltage (V)  100  Output Voltage (V)  110  Included Accessories  With ground adapter  Protective Device  protector 
    from S$299.90
    Min. 7 days
  37. Domestic transformer AU series
    SWALLOW ELECTRIC Domestic transformer AU series
    Overseas products can be used domestically.
    Input Voltage (V)  AC100  Output Voltage (V)  AC120  Plug Shape  Flat pin A2  Protective Function  No fuse breaker 
    from S$239.90
    Min. 14 days
  38. Portable / Handy Cased Transformer Single Phase Single Volume 100V → 220V
    TOYOZUMI Portable / Handy Cased Transformer Single Phase Single Volume 100V → 220V
    A transformer for using overseas electrical products in Japan. RoHS compliant.
    Cable Length (m)  1.7  Input Voltage (V)  100  Output Voltage (V)  220  Included Accessories  With ground adapter  Protective Device  protector 
    from S$469.90
    Min. 6 days
  39. DD translator
    STAR ELECTRIC MANUFACTURING (SUZUKID) DD translator
    A transformer that is safe, easy to understand, and beautiful. Transformers 200V / to 100V. The stainless steel case and digital display are also easy to see. Made of stainless steel, it is more beautiful than iron and is more durable than rust. There is no case vibration noise due to the magneti... Read More
    Number of Phases  Single phase (50 / 60Hz)  Output of Outlet  100V4  Rated Output Capacity (kVA)  Type  Step-up / step-down 
    from S$589.90
    Min. 3 days
  40. Overseas Transformer (for Low Voltage)
    AS ONE Overseas Transformer (for Low Voltage)
    Rating:
    60%
    from S$109.90
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 149

Set Ascending Direction