All Category

Gas-powered Saws

An engine cutter is a cutting machine used to cut concrete, stone, metal and steel. Useful for cutting work at construction sites and construction sites. The engine is mounted on the part that rotates the cutter, and products that use mixed fuel are the mainstream. In addition to products that can maintain a stable mixing ratio by supplying gasoline and oil separately, there are products that are driven only by gasoline. There are things that can be moved by casters and products that can be carried around.
View : Grid List
Filter

6 Item(s)

Set Ascending Direction
  1. Engine cutter
    MIKASA SANGYO Engine cutter
    Equipped with a 4-stage air cleaner system. Since it is a separate lubrication system that refuels gasoline and 2-cycle oil separately, a stable mixing ratio is always ensured. It suppresses the generation of exhaust smoke and tar. It is possible to refuel about 12 times (gasoline) when the oil i... Read More
    Shank Diameter (Φmm)  30.5 (with color 20mm, 22mm, 25.4mm)  Fuel Tank Capacity (L)  0.64  Dimensions (Length L x Width W x Height H) (mm)  744×285×474  Displacement (cc)  73.5  Engine Type  Separate lubrication type 2 cycle  Cutting Depth (mm)  Maximum: 120  Specification  With dust collector  Blade diameter (Φmm)  305 (12 inches)  Mass (kg)  13.1  oil tank capacity (L)  0.41 
    from S$4,599.00
    Min. 5 days
  2. Engine Cutter (Separate Lubrication) without Blade
    Shindaiwa Engine Cutter (Separate Lubrication) without Blade
    No need to prepare mixed fuel. When gasoline and two-stroke oil are refueled in separate tanks, they are automatically mixed and supplied to the engine. You can avoid engine troubles due to the mixing ratio. You can see the remaining amount at a glance! It is a translucent tank. It uses a "n... Read More
    Mass (kg)  10.6  Cutting Depth (mm)  130  Trusco Part No.  176-9065  Width (mm)  248  Blade diameter (Φmm)  30.5  blade size (mm)  360  Height (mm)  406  Displacement (mL)  73.5  Length (mm)  755  Starting Method  Recoil (soft start)  Specification  Separate lubrication engine cutter 
    from S$4,599.00
    Min. 5 days
  3. cordless chip saw cutter
    OGURA cordless chip saw cutter
    The lightest ever D41 high-strength rebar (SD390/SD490) compatible cutter with a mass of only 6.3 kg. Adopted a strong irregular triple pin system to the original tipped saw with excellent cost performance. Stable cutting performance and reliable mounting (with erroneous mounting prevention funct... Read More
    Battery Capacity (Ah)  Outer Dimensions, Length L x Width W x Height H (mm)  562×163×166  Mass (kg)  6.3 (with BL4040 installed)  Charging Time (minutes)  Approx. 45 (excluding cooling time)  Applicable battery  BL4040  Motor  DC brushless motor  Battery Voltage (V)  DC36(40MAX) 
    from S$3,899.00
    Min. 5 days
  4. Concrete cutter (hand-held type)
    MIKASA SANGYO Concrete cutter (hand-held type)
    Wet type (water tank): Equipment pursuing functionality
    Cutting Depth (mm)  Up to 70-120  Blade diameter (Φmm)  Axis 27 (1 1/16 ”)  Mass (kg)  86 
    Discontinued
  5. Wet wet blade economy type
    Nippon Diamond Wet wet blade economy type
    Adopting a deep chip prevents wear on the substrate under the chip. Adhesive strength is also improved by laser welding! Cutting asphalt / concrete roads
    Hole Diameter (Φmm)  27  Tip Width (mm) 
    Discontinued
  6. Wet wet blade standard type
    Nippon Diamond Wet wet blade standard type
    Protect Triangular tip prevents substrate wear under the tip Laser welding improves adhesive strength !! Cutting asphalt / concrete roads
    Discontinued
View : Grid List
Filter

6 Item(s)

Set Ascending Direction