Pneumatic Tools
A pneumatic tool is a tool that has a system that uses a force to return compressed air to its original state. Since air is a familiar presence, it can be used in a wide range of applications and is used in tools for various purposes such as polishing, grinding, tightening and nailing. Air impact wrench that tightens bolts and nuts, air saws used for cutting iron and aluminum, and air grinders when grinding surfaces of objects are included in the category of pneumatic tools. An air compressor is required to compress the air.
Other Related Pages
- MonotaRO Air Double Action Sander Non-dust-absorbing typeLightweight and compact, you can work with one hand. Since sanding is performed by the double action of eccentricity + rotation, polishing work is possible with less uneven cutting. For polishing work * Do not use for anything other than its intended purpose.Type Non-dust absorbing type, magic type Rotational Speed (min -1 [rpm]) 10000 Air Consumption (L/min) 340 Suitable Air Pressure (MPa) 0.62 Air Hose Connection PT1/4 Orbit Diameter (Φmm) 5 Suitable Hose Diameter (Φmm) 6.5 Pad Size (Φmm) 125
- MonotaRO Air RiveterSince it is air, it is possible to crimp rivets strongly and quickly crimp a large number of rivets. For rivet caulking * Do not use for any other purpose. * The hole diameter of the nosepiece nominal 6.4 size is approximately Φ4.1mm. Even if the rivet is nominally 6.4, only rivets with a mandrel... Read MoreSuitable Material For iron, aluminum and stainless steel Suitable Air Pressure (MPa) 0.62 Suitable Rivet Diameters (Φmm) 2.4、3.2、4.0、4.8、5.6、6.4 Air Hose Connection PT1/4
- MonotaRO Air impact wrench high torque type twin hammerA high torque type twin hammer, ideal for changing tires on heavy trucks. * Do not use an air hose that is deteriorated or scratched as it may explode. When connecting the air hose, take your finger off the operating lever of the impact wrench. Before replacing the socket or air tool, remove the ... Read MoreIncluded Accessories PT3 / 8 coupler, dustproof rubber cap Type Twin hammer Maximum Torque (Nm) 2033/15 seconds Rotation Speed at No Load (min-1[rpm]) 5500 Air Consumption (L/min) 198 Suitable Air Pressure (MPa) 0.62 Air Hose Connection PT3/8 Practical Torque Range (Nm) 918~1627 Suitable Hose Diameter (Φmm) 9.5 Applicable bolt size M30
- MonotaRO Air Impact Wrench Medium Torque Type Twin Hammer with Rubber GripA medium torque type twin hammer, ideal for changing tires on medium-duty trucks. The rotation speed can be adjusted with the trigger (operation button) part. * Do not use an air hose that is deteriorated or scratched as it may explode. When connecting the air hose, take your finger off the opera... Read MoreIncluded Accessories PT1/4 coupler, dustproof rubber cap Type Twin hammer Maximum Torque (Nm) 1288/15 seconds Rotation Speed at No Load (min-1[rpm]) 7000 Air Consumption (L/min) 150 Suitable Air Pressure (MPa) 0.62 Air Hose Connection PT1/4 Practical Torque Range (Nm) 350~950 Suitable Hose Diameter (Φmm) 9.5
- MAX Air Nailer 10J StapleSupports staples up to 25 mm. Uses a grip cover that prevents coldness. Robust metal body! Compact and lightweight 1.1kg! Remodeling, interior, furniture repair, DIY, etc.Number of Loading Staples 100 (1) Working Air Pressure (MPa [kgf/cm2]) 0.5~0.7(4.5~7) Working air pressure (MPa [kgf / cm 2 ]) 0.5~0.7(3.5~7)
- MonotaRO Air impact wrench industrial twin hammer with resin clipIt is a twin hammer. By keeping the practical torque low, it is suitable for long-term use sites such as industrial use. The resin grip makes it easy to grip. * Do not use an air hose that is deteriorated or scratched as it may explode. When connecting the air hose, take your finger off the opera... Read MoreIncluded Accessories PT1/4 coupler, dustproof rubber cap Type Twin hammer Maximum Torque (Nm) 746 Rotation Speed at No Load (min-1[rpm]) 7000 Air Consumption (L/min) 124 Suitable Air Pressure (MPa) 0.62 Air Hose Connection PT1/4 Practical Torque Range (Nm) 260~650 Suitable Hose Diameter (Φmm) 9.5
- MASTER AIR Mini mini ratchet wrench 2way low profileIt is a change of the head shape. The head height has been lowered, making it easier to access narrow spaces. Both 3 / 8sq (9.5mm) sockets & 1/4 inch (6.35mm) bits can be used.Included Accessories Air plug 20PM type Maximum Torque (Nm) 34 Rotation Speed at No Load (min-1[rpm]) 420 Suitable Air Pressure (MPa) 0.62 Air Hose Inner Diameter (Φmm) Recommended 4.8 or higher Suitable Air Compressor (kw) (3-phase 200V) Recommended 2.2 or more Air inlet 1/4 Exhaust direction Rear RoHS directive (corresponding to 10 substances) Correspondencefrom S$199.90Min. 2 days
- AIRREX (Anest Iwata) Belt Sander for DIY"AIR REX" will be Anest Iwata's DIY brand 20mm width type. Belt width 20 mm. With a handle, you can work with both hands and reduce fatigue on your arms. Deburring and chamfering work in narrow places, corners, curved surfaces, etc.Rotation Speed at No Load (min-1[rpm]) 16000 Air Consumption (L/min) 170 Maximum Operating Pressure (MPa) 0.6from S$199.90Min. 2 days
- UHT (Ushio) Air micro grinderAn ultra-lightweight model with a reinforced resin body. For metal processing, polishing, and deburring.Mass (g) 78 Rotation Speed at No Load (min-1[rpm]) 55000 Chuck Inner Diameter (Φmm) 3 Suitable Air Pressure (MPa) 0.4~0.6 Hose Connection Quick joint Exhaust direction Rearfrom S$299.90Min. 4 days
- Compact Tool Non-dust absorbing mini double action sanderType Hook-and-loop type Rotational Speed (min -1 [rpm]) 10000 Suitable Air Pressure (MPa) 0.4~0.6 Flow Rate (L/min) 340 Noise Level (dB(A)) 82 Pad Size (Φmm) 45from S$569.90Min. 2 days
- MAX Normal pressure nailerCompact and lightweight metal body! Single hit (DS) / repeated hit switching triggerWorking Air Pressure (MPa [kgf/cm2]) 0.5~0.7(4.5~7) Used hose Inner diameter 6mm or more Loading number Staple nail / 100 (1 station)from S$279.90Min. 2 days
- YOKOTA INDUSTRIAL Baby Riveting Hammer (For BRH) Snap C <Sara>YOKOTA INDUSTRY's riveting hammer BRH combined use, snap C type (flat tip type). For the snap receiver, use BRH combined snap buffer C.Mass (g) 285from S$47.99Min. 2 days
- TOKU PNEUMATIC Concrete breakerThe TCB type is easy to use with strong striking force and little recoil, and we have a wide variety of models from small chipping to heavy work.Specification Junk size / Φ26 × 80L Number ofImpact (min -1 [times / min]) 1400 Hose Inner Diameter (Φmm) 19(3/4) Air Connection (inch) 1 Piston Diameter (Φmm) 35from S$1,299.00Min. 2 days
- MAX Normal pressure nailerCompatible with staples with a length of 10 to 22 mm.Working Air Pressure (MPa [kgf/cm2]) 0.34~0.68(3.5~7) Equipment Guard (prevention of scratches) Loading number Staple nail / 100 (1 station)from S$489.90Min. 2 days
- SP AIR Ultra Light Impact DriverSuper lightweight with a reinforced resin body. Excellent operability with easy forward / reverse switching with one hand. You can fine-tune and control the speed with the trigger. A mini type that fits perfectly in your hand. For attaching and detaching small diameter bolts for general maintenan... Read MoreRotation Speed at No Load (min-1[rpm]) 17000 Suitable Air Pressure (MPa) 0.62 Maximum Tightening Torque (Nm) 48 Chuck Bit sleeve type Hose Connection NPT1/4 Outlet (Bit) 6.35mm Exhaust direction Rear
- PAOCK Air hammer setConvenient for chipping concrete, peeling paint, and cutting thin iron plates.Maximum Operating Pressure (MPa) 0.58 Air Consumption (L/min) 112 Plug (Mounting diameter) Rc1 / 4 Outlet (Chisel) 10.2 Stroke numbers (min) 3000from S$149.90Min. 4 days
- Compact Tool Dust-absorbing orbital sanderBy adopting special rubber for the support part, durability is improved and operability is also improved.Rotational Speed (min -1 [rpm]) 8000 Noise Level (dB) 78(A) Flow Rate (L/min) 350from S$779.90Min. 3 days
- TOKU PNEUMATIC Light breaker (Air type)Hose Inner Diameter (Φmm) 19 Piston Diameter (Φmm) 36 Number of hits (bpm) 1800from S$1,199.00Min. 4 days
- Compact Tool Short impact wrenchIt is a twin hammer with a powerful torque of 500 Nm. Since the total length is a short type, it is easy to enter a narrow place. For attaching and detaching automobile wheel nutsMaterial Aluminum alloy Type Twin hammer Rotation Speed at No Load (min-1[rpm]) 8500 Suitable Air Pressure (MPa) 0.4~0.6 Maximum Tightening Torque (Nm) 500 Hose Connection Rc1/4 Exhaust direction Belowfrom S$379.90Min. 5 days
- MAX Staple Nail GunAchieves excellent rapid fire performance that responds to professional quick hits. 25mm staples are also OK. Power that can afford to drive staples. best seller. Reliable orange body. Equipped with a stabilizer that is ideal for vertical striking. Dragging can be done smoothly while remaining ve... Read MoreNumber of Loading Staples 100 (1) Working Air Pressure (MPa [kgf/cm2]) 0.39~0.68[4~7]from S$599.90Min. 8 days
- BAHCO 3/4 drive impact wrenchAchieves high durability with an integrally molded magnesium body. You can switch between forward and reverse with one hand. It is maintenance-free. For tightening and removing bolts in automobiles, construction machinery, industry, etc., to reduce the burden on workers due to ultra-lightweightMaterial Magnesium alloy Hose Diameter (Φmm) (Minimum) 10 Speed 6200RPM・SPM/min Air Consumption (NL/min) 181 Torque Range (Nm) 1560 Anvil Long type Type of Coupler 3/8” Noise Level (dB (A)) (50/60Hz) 99.8from S$2,499.00Min. 5 days
- FUJI INDUSTRIAL TECHNIQUE Belt SanderIn a narrow space where grinders cannot work, it is effective for chamfering corners of all materials, chamfering, polishing, internal and external R chamfering, deburring, casting products, die casting, etc. Even if you move left and right while grinding, the grinding belt will not come off, so ... Read MoreRotation Speed at No Load (min-1[rpm]) 20000 Hose Inner Diameter (Φmm) 9.5 Air Intake PT1/4from S$1,299.00Min. 8 days
- URYU SEISAKU Open end wrench straightUsed for tightening pipes and tube nuts. The compact design allows tightening even in narrow spaces. There are 11 series of standard stall type and T60 series that shuts off with a clutch when the set torque is reached. * The torque range is a guide for tightening. Select the tool correctly accor... Read MoreHose Connection Rc1/4 Noise Level (dB(A)) 76 Vibration (m/s2) (Acceleration, 3-axes) less than 2.5from S$2,999.00Min. 6 days
- YoshidaTools Bar grinder long 75ΦYOSHIDA's straight grinders (YGL-4H series) are designed to be compact, lightweight, high power and easy to use. A compactly designed cylinder and rotor are built into the aluminum body. Since the grindstone shaft is directly connected to the rotor, it is powerful with little transmission los... Read MoreScrew Dimensions (Whetstone mounting) W3 / 8 mountain 16 Handle roll No-load Rotation Speed (min -1 [rpm]) 12000 Air Consumption (Nm3/min) (Maximum) 0.75 Exhaust direction side RoHS directive (corresponding to 10 substances) Correspondencefrom S$649.90Min. 10 days
- TOKU PNEUMATIC Hammer drill (pneumatic)Anti-vibration type protects you from vibration damage. It has a wide working range and a drilling capacity of 13 to 28 mm. For drilling work for general civil engineering construction work and chemical anchor construction.Specification Air inlet 3 / 8PT Hose Inner Diameter (Φmm) 12.7 Direction of Rotation Right Piston Diameter (Φmm) 38×22 Number of hits (bpm) 3200from S$2,499.00Min. 4 days
- SHINANO Belt sanderWith belt conversion one-touch mechanism. With a cooling exhaust port that extends the life of the belt paper. From deburring work of metal processing to finishing work. Bead polishing work for rust removal welding of automobile sheet metal.Suitable Air Pressure (MPa) 0.6 Hose Connection Rc1/4 Exhaust direction Rearfrom S$649.90Min. 3 days
- FUJI INDUSTRIAL TECHNIQUE Drill chuck for FRD-6PH-3 (8)Suitable Model FRD-6PH-3-8from S$169.90Min. 8 days
- Ingersoll Rand Impact wrenchThe 2925 series is an air impact wrench recommended by Ingersoll Land, which has many of the latest technologies. By combining the latest 7-blade high-efficiency air motor with a twin hammer mechanism that produces high output, high output can be obtained instantaneously with a quick start-up. By... Read MoreShape Pistol type Maximum Torque (Nm) 2169 Rotation Speed at No Load (min-1[rpm]) 5200 Air Consumption (L/min) 1699 Air Connection (inch) 1/2 Practical Torque Range (Nm) 542~1898 RoHS directive (corresponding to 10 substances) Correspondence Recycled paper use mark Conformityfrom S$5,399.00Min. 5 days
- LOBSTER (LOBTEX) Auto rivet feederAn ultra-compact rivet feeder that can easily and automatically supply rivets. The rivet supply unit can be adjusted to 3 positions. Since it is a desktop size, it can be easily moved according to changes in the work site, greatly increasing the degree of freedom in the installation location. Bli... Read MorePower Input (V) AC100~240(50~60Hz) Suitable Rivet Diameters (Φmm) 3.2 Necessary Air Pressure (MPa [kgf/cm2]) 0.5~0.6from S$8,999.00Min. 4 days
- MonotaRO Air Belt SanderIdeal for polishing in tight spaces. The belt can be replaced with one hand, greatly improving efficiency. In addition, the rear exhaust minimizes the scattering of shavings. Deburring, rust removal, polishing, etc. * Do not use an air hose that is deteriorated or scratched as it may explode. Whe... Read MoreRotation Speed at No Load (min-1[rpm]) 18000 Air Hose Connection PT1/4
- MonotaRO Micro Air GrinderHandy type micro grinder. It can be used for deburring after processing, grinding and surface finishing of various metals. For grinding and polishing of metals, etc. *Avoid using for anything other than its intended purpose. *Since it is designed to exhaust air from the rear during operation, air... Read MoreIncluded Accessories 1/4 coupler Mass (g) 250 Rotation Speed at No Load (min-1[rpm]) 56000 Air Consumption (L/min) 198 Suitable Air Pressure (MPa) 0.62 Air Hose Connection 1/4
- MonotaRO Air Impact Wrench Lightweight TypeIt is compact and lightweight, very easy to handle, and has a twin hammer structure, so stable torque can be obtained. The tightening speed is fast and the workability is excellent. *Do not use an air hose that has deteriorated or is damaged, as it may explode. When connecting the air hose, keep ... Read MoreIncluded Accessories PT1/4 coupler, dustproof rubber cap Type Twin hammer Maximum Torque (Nm) 745 Rotation Speed at No Load (min-1[rpm]) 11000 Air Consumption (L/min) 130(4.6cfm) Suitable Air Pressure (MPa) 0.62 Air Hose Connection 1/4 Practical Torque Range (Nm) 68~610
- MonotaRO Air Impact Wrench Socket SetThe socket and body are set in a resin case, making it convenient to carry. For tightening and removing bolts and nuts For disassembling and assembling small machines. * If you feel that the torque is weak, adjust it with the torque adjustment button near the air connection. 4 is the maximum torq... Read MoreSpecification Single hammer Maximum Torque (Nm) 350 Rotation Speed at No Load (min-1[rpm]) 7000 Air Consumption (L/min) 127.00 Suitable Air Pressure (MPa) 0.621 Air Hose Connection PT1/4
- MonotaRO Needle General PurposeDue to the use of special steel, it is tough and has a long life. A highly versatile needle that can be used by various manufacturers. Needle for pneumatic and electric chisel. * Needle for pneumatic / electric chisel. Never use it for any other purpose.