All Category

Grinding

Grinding is a tool that smoothly grinds the surface of objects such as metal and glass by rotating a circular grindstone. A grinder as a pneumatic tool uses compressed air for the rotational movement of a grindstone. There are various types depending on the application, such as those that can remove paint and rust, small ones such as pencil types suitable for precision polishing, engraving, and finishing work, and those that can use abrasives other than grinding stones. There is a grinder.
View : Grid List
Filter

Items 1 - 40 of 622

Set Ascending Direction
  1. Air micro grinder
    UHT (Ushio) Air micro grinder
    An ultra-lightweight model with a reinforced resin body. For metal processing, polishing, and deburring.
    Mass (g)  78  Rotation Speed at No Load (min-1[rpm])  55000  Chuck Inner Diameter (Φmm)  Suitable Air Pressure (MPa)  0.4~0.6  Hose Connection  Quick joint  Exhaust direction  Rear 
    from S$299.90
    Min. 4 days
  2. Bar grinder long 75Φ
    YoshidaTools Bar grinder long 75Φ
    YOSHIDA's straight grinders (YGL-4H series) are designed to be compact, lightweight, high power and easy to use. A compactly designed cylinder and rotor are built into the aluminum body. Since the grindstone shaft is directly connected to the rotor, it is powerful with little transmission los... Read More
    Screw Dimensions  (Whetstone mounting) W3 / 8 mountain 16  Handle  roll  No-load Rotation Speed (min -1 [rpm])  12000  Air Consumption (Nm3/min)  (Maximum) 0.75  Exhaust direction  side  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$649.90
    Min. 10 days
  3. Micro Air Grinder
    MonotaRO Micro Air Grinder
    Handy type micro grinder. It can be used for deburring after processing, grinding and surface finishing of various metals. For grinding and polishing of metals, etc. *Avoid using for anything other than its intended purpose. *Since it is designed to exhaust air from the rear during operation, air... Read More
    Included Accessories  1/4 coupler  Mass (g)  250  Rotation Speed at No Load (min-1[rpm])  56000  Air Consumption (L/min)  198  Suitable Air Pressure (MPa)  0.62  Air Hose Connection  1/4 
    Rating:
    80%
    from S$109.90
    Min. 2 days
  4. Air grinder for whetstone with shaft
    MonotaRO Air grinder for whetstone with shaft
    It is a small type grinder. The collet chuck allows you to attach a whetstone with a shaft of various shapes with a 6 mm shank. Finish grinding of small parts, etc. * Do not use for any other purpose.
    Type  Non-dust absorbing type  Rotational Speed (min -1 [rpm])  22000  Air Consumption (L/min)  84  Suitable Air Pressure (MPa)  0.62  Air Hose Connection  PT1/4  Air Hose Inner Diameter (Φmm)  9.5 
    Rating:
    75%
    from S$79.99
    Min. 2 days
  5. Air Grinder Set for Mounted Wheel
    MonotaRO Air Grinder Set for Mounted Wheel
    It is a small type grinder. The collet chuck allows you to attach a whetstone with a shaft of various shapes with a 6 mm shank. Finish grinding of small parts, etc. * Do not use for any other purpose.
    Rotational Speed (min -1 [rpm])  22000  Air Consumption (L/min)  84  Suitable Air Pressure (MPa)  0.62  Air Hose Connection  PT1/4  Suitable Hose Diameter (Φmm)  6.5 
    Rating:
    72%
    from S$88.99
    Min. 2 days
  6. Air Grinder
    AIRREX (Anest Iwata) Air Grinder
    "AIRREX" will be Anest Iwata's DIY brand. Compact and lightweight * Hexagonal shaft is not supported.
    Rotation Speed at No Load (min-1[rpm])  25000  Air Consumption (L/min)  230  Maximum Operating Pressure (MPa)  0.59 
    Rating:
    90%
    from S$119.90
    Min. 2 days
  7. Air Grinder for Heavy Duty
    MonotaRO Air Grinder for Heavy Duty
    A straight grinder for heavy grinding. Since the air supply is a roll type, it is suitable for long hours of work. * Do not use for anything other than its intended purpose.
    Rotational Speed (min -1 [rpm])  24000  Air Consumption (L/min)  108  Suitable Air Pressure (MPa)  0.62  Air Hose Connection  PT1/4  Suitable Hose Diameter (Φmm)  6.5 
    Rating:
    70%
    from S$199.90
    Min. 2 days
  8. Air micro angle grinder for surface grinding
    MonotaRO Air micro angle grinder for surface grinding
    Can be used for surface grinding. Since there is little vibration, it is suitable for long hours of work. As the set contents are substantial, it is convenient to carry. For surface grinding * Please avoid using it for any other purpose.
    Mass (g)  150  Rotation Speed at No Load (min-1[rpm])  23500  Air Consumption (L/min)  120  Hose Inner Diameter (Φmm)  Suitable Air Pressure (MPa)  0.4~0.6  Spindle  M7-P0.75  Connection diameter  Air: 6Φmm 
    Rating:
    100%
    from S$279.90
    Min. 2 days
  9. Micro Air Grinder
    TRUSCO Micro Air Grinder
    An easy-to-grip ergonomically designed micro air grinder. A high-grade precision air tool with excellent durability. Compatible with 2.4 and 3.2 mm axes by using an optional collet. Deburring, chamfering, and polishing when processing various parts. Mold processing and glass processing. For light... Read More
    Mass (g)  108  Rotation Speed at No Load (min-1[rpm])  60000  Chuck Inner Diameter (Φmm)  Suitable Air Pressure (MPa)  0.4~0.6 
    Rating:
    100%
    from S$289.90
    Min. 2 days
  10. For air angle grinder + mini mini + lever type + 50Φ
    MonotaRO For air angle grinder + mini mini + lever type + 50Φ
    A general 50mm whetstone can be used. Light polishing work such as surface grinding, surface finishing, chamfering, rust removal, etc. * Do not use an air hose that is deteriorated or scratched as it may explode. Before connecting the air hose, make sure that air is not supplied by the operating ... Read More
    Rotation Speed at No Load (min-1[rpm])  16500  Air Consumption (L/min)  260  Suitable Air Pressure (MPa)  0.55  Air Hose Connection  PT1/4  Wheel Outer Diameter (Φmm)  50 (hole diameter Φ9.53)  Suitable Hose Diameter (Φmm) 
    Rating:
    100%
    from S$159.90
    Min. 2 days
  11. Air Angle Grinder with Shaft
    MonotaRO Air Angle Grinder with Shaft
    It is a small type angle grinder. The collet chuck allows you to attach a whetstone with a shaft of various shapes with a 6 mm shank. Finish grinding of small parts, etc. * Do not use for any other purpose.
    Rotational Speed (min -1 [rpm])  20000  Air Consumption (L/min)  85  Suitable Air Pressure (MPa)  0.62  Air Hose Connection  PT1/4  Suitable Hose Diameter (Φmm)  6.5 
    Rating:
    73%
    from S$109.90
    Min. 2 days
  12. Air micro straight grinder for precision grinding
    MonotaRO Air micro straight grinder for precision grinding
    It can be used for deburring after processing, grinding of various metals, and surface finishing. Since there is little vibration, it is suitable for long hours of work. As the set contents are substantial, it is convenient to carry. For precision grinding * Please avoid using it for any other pu... Read More
    Mass (g)  130  Rotation Speed at No Load (min-1[rpm])  65000  Air Consumption (L/min)  120  Hose Inner Diameter (Φmm)  Suitable Air Pressure (MPa)  0.4~0.6  Point Angle  Straight  Connection diameter  Air: 6Φmm 
    Rating:
    100%
    from S$249.90
    Min. 2 days
  13. Air Angle Grinder
    VESSEL Air Angle Grinder
    A safety throttle that prevents unexpected operation. <Click lock disk system> The dedicated adapter makes it easy to replace the grindstone without using a tightening tool. It is a specification that does not exhaust the work and does not raise dust. For metal grinding / polishing, base fi... Read More
    Rotation Speed at No Load (min-1[rpm])  13500  Suitable Air Pressure (MPa)  0.6  Hose Connection  Rc1/4  Exhaust direction  Side 
    Rating:
    100%
    from S$589.90
    Min. 2 days
  14. Air micro grinder set
    MonotaRO Air micro grinder set
    It can be used for deburring after processing, grinding of various metals, and surface finishing. For grinding and polishing of metals, etc. * Do not use for any other purpose.
    Mass (g)  250  Rotation Speed at No Load (min-1[rpm])  56000  Air Consumption (L/min)  198  Suitable Air Pressure (MPa)  0.62  Air Hose Connection  1/4 
    Rating:
    20%
    from S$129.90
    Min. 2 days
  15. Mini angle grinder
    CUSTOR Mini angle grinder
    Mini grinder with high precision finish, quiet and high speed grinding
    Specification  Safety lever type  Mass (g)  540  Rotation Speed at No Load (min-1[rpm])  22000  Suitable Air Pressure (MPa)  0.6  Air InLet  NPT1/4  Exhaust Type  Rear exhaust type  Collet diameter (Φmm)  6.0(1/4) 
    Rating:
    100%
    from S$199.90
    Min. 2 days
  16. Air Grinder "Air Leutor"
    JTC Air Grinder "Air Leutor"
    Specification  Air inlet: Rc1/4  Rotational Speed (min -1 [rpm])  22000  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$199.90
    Min. 2 days
  17. Micro Air Grinder
    SUPER TOOL Micro Air Grinder
    Ultra-compact / lightweight pencil type that fits your fingertips. Excellent safety and durability due to the precision-designed vane motor. Achieves high-speed precision machining with high-speed rotation and high output. Evolved in quality and performance, without misalignment, and demonstrates... Read More
    Supply Air Pressure (MPa)  0.6  Hose Connection (Air Supply Side)  Nipple R1 / 4  Exhaust Type  Rear 
    Rating:
    100%
    from S$389.90
    Min. 2 days
  18. Air grinder + mini mini
    MonotaRO Air grinder + mini mini
    It is a mini mini air grinder with a total length of 123 mm. Finish grinding of small parts, etc. * Do not use an air hose that is deteriorated or scratched as it may explode. When connecting the air hose, take your finger off the operating lever of the air grinder. Before replacing the tip tool,... Read More
    Included Accessories  PT1/4 coupler, dustproof rubber cap  Rotation Speed at No Load (min-1[rpm])  25000  Air Consumption (L/min)  260  Suitable Air Pressure (MPa)  0.55  Air Hose Connection  PT1/4  Suitable Hose Diameter (Φmm) 
    Rating:
    100%
    from S$67.99
    Min. 2 days
  19. Mini Mini Angle Grinder 2in Low Profile
    MASTER AIR Mini Mini Angle Grinder 2in Low Profile
    It is a change of the head shape. The head height has been lowered, making it easier to access narrow spaces.
    Rotation Speed at No Load (min-1[rpm])  16500  Wheel Diameter (Φmm)  58  Suitable Air Pressure (MPa)  0.62  Air Hose Inner Diameter (Φmm)  Recommended 4.8 or higher  Suitable Air Compressor (kw)  (3-phase 200V) Recommended 2.2 or more  Air inlet  1/4  Exhaust direction  Rear  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$229.90
    Min. 2 days
  20. Mini Grinder
    CUSTOR Mini Grinder
    Mini grinder with high precision finish, quiet and high speed grinding
    Specification  Safety lever type  Mass (g)  360  Rotation Speed at No Load (min-1[rpm])  25000  Suitable Air Pressure (MPa)  0.6  Air InLet  NPT1/4  Exhaust Type  Rear exhaust type  Collet diameter (Φmm)  6.0(1/4) 
    Rating:
    80%
    from S$129.90
    Min. 2 days
  21. Die grinder 2
    YANASE Die grinder 2
    A straight grinder equipped with the latest lock system. Can be used for Φ6mm shaft tip tools.
    Included Accessories  Spanner, coupler, regulator  Mass (g)  500  Rotational Speed (min -1 [rpm])  25000  Operating Pressure (MPa)  0.44~0.58  Outer Diameter (Φmm)  43  Exhaust direction  Rear  Collet diameter (Φmm)  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$129.90
    Min. 2 days
  22. Air Grinder for Heavy Grinding, Long Shaft Type
    MonotaRO Air Grinder for Heavy Grinding, Long Shaft Type
    A straight grinder for heavy grinding. Since the air supply is a roll type, it is suitable for long hours of work. * Do not use for anything other than its intended purpose.
    Rotational Speed (min -1 [rpm])  14600  Air Consumption (L/min)  142  Suitable Air Pressure (MPa)  0.62  Air Hose Connection  PT3/8  Suitable Hose Diameter (Φmm)  9.5 
    Rating:
    100%
    from S$279.90
    Min. 2 days
  23. Micro Air Grinder (GEM New Motor)
    Muraki Micro Air Grinder (GEM New Motor)
    An ultra-lightweight 100g ergonomic grip improves work efficiency. By adopting a special air hose, 10 horn sounds are reduced compared to the conventional product. The precision-designed vane motor maintains stable performance for a long time. The ideal design of the bearing, high-grade bearings,... Read More
    Mass (g)  100  Maximum Rotation Speed (min-1[rpm])  60000  Throttle Control  ON⇔OFF valve  Supply Air Pressure (MPa)  0.5(+0.2/-0.1)  Air Consumption (L/min ANR)  160 
    Rating:
    100%
    from S$599.90
    Min. 2 days
  24. Baby Grinder (6mm Axis for Precision Polishing & Grinding)
    YoshidaTools Baby Grinder (6mm Axis for Precision Polishing & Grinding)
    YOSHIDA's baby grinder (YG-23 series) is a high quality product made in Japan, designed to be compact, lightweight, high power and easy to use. Since the collet is directly connected to the rotor of this machine, there is little core deviation and it rotates smoothly at high speed, reducing o... Read More
    Included Accessories  Coupler plug NL-22PM  Screw Dimensions  (Hose base) RC1 / 4  No-load Rotation Speed (min -1 [rpm])  22000  Air Consumption (Nm3/min)  (No load) 0.47  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$249.90
    Min. 2 days
  25. Air micro angle grinder For precision grinding
    MonotaRO Air micro angle grinder For precision grinding
    It can be used for deburring after processing, grinding of various metals, and surface finishing. Since there is little vibration, it is suitable for long hours of work. As the set contents are substantial, it is convenient to carry. Since the tip is angled, please use it in a place where it is d... Read More
    Mass (g)  140  Tip Angle (°)  120  Rotation Speed at No Load (min-1[rpm])  52500  Air Consumption (L/min)  120  Hose Inner Diameter (Φmm)  Suitable Air Pressure (MPa)  0.4~0.6  Connection diameter  Air: 6Φmm 
    Rating:
    90%
    from S$279.90
    Min. 2 days
  26. Die Angled Grinder "Baby Angled Grinder" (50mm)
    YoshidaTools Die Angled Grinder "Baby Angled Grinder" (50mm)
    YOSHIDA's baby angle grinder (YA-2C series) is a high quality product made in Japan, designed to be compact, lightweight, high power and easy to use. lightweight. It is a compact and easy-to-hold design. It is a product with good gear durability and long lifetime. Welding surface finishing, g... Read More
    Included Accessories  Coupler plug NL-22PM  Method  (Handle) roll  Screw Dimensions  (Hose base) RC1 / 4  No-load Rotation Speed (min -1 [rpm])  15000  Air Consumption (Nm3/min)  (No load) 0.47  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$359.90
    Min. 2 days
  27. Small and light air grinder
    LITETEC Small and light air grinder
    Lightweight, compact and easy to handle. It is possible to grind and polish according to the application by attaching the tip parts of the Lolock mounting method. For various grinding and polishing work by attaching various tip parts of the Lolock mounting method.
    Mass (g)  580  Rotation Speed at No Load (min-1[rpm])  0~16000  Mounting Screw  M6UNF (pad)  Working Air Pressure (MPa [kgf/cm2])  Speed Range  Stepless  Pad diameter (Φmm)  50、75  Mounting method  Lock type (tip parts)  connector size  1/4 
    from S$119.90
    Min. 2 days
  28. MINI MINI Angled Grinder Exclusive Grindstone
    MASTER AIR MINI MINI Angled Grinder Exclusive Grindstone
    Suitable for  2013  Abrasive Grain Size  36  Hole Diameter (Φmm)  9.5  Wheel Diameter (Φmm)  58  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    20%
    from S$64.99
    Min. 2 days
  29. Air Angle Grinder For Offset Wheel / Flexible Wheel
    MonotaRO Air Angle Grinder For Offset Wheel / Flexible Wheel
    A general 100mm whetstone can be used. With a side grip that is easy to grip. It can be used for a wide range of work by changing the abrasive material. Light polishing work such as surface grinding, surface finishing, chamfering, rust removal, etc. * Do not use for any other purpose.
    Included Accessories  1 whetstone, 1 air coupler  Hole Diameter (Φmm)  15  Rotation Speed at No Load (min-1[rpm])  11000  Exhaust direction  Forward 
    from S$279.90
    Min. 2 days
  30. Cut-off tool mini mini for 75Φ
    MonotaRO Cut-off tool mini mini for 75Φ
    As it is a mini type, it is suitable for work in narrow places. For polishing and polishing work in a narrow space * Do not use for anything other than its intended purpose.
    Specification  (Air exhaust) Rear  Mass (g)  400  Rotation Speed at No Load (min-1[rpm])  16500  Suitable Air Pressure (MPa)  0.55  Air Hose Connection  PT1/4  Suitable Hose Diameter (Φmm) 
    from S$159.90
    Min. 2 days
  31. Micro Angle Grinder
    UHT (Ushio) Micro Angle Grinder
    Ergonomic angles 120 and 90 degrees are available. Angle type reduces unpleasant noise that tends to occur. Abundant tip tools support various applications.
    Switching Method  Control grip valve  Supply Air Pressure (MPa)  0.6  Air Consumption (NL/min)  120  Exhaust Type  Rear  Shank  Hose Fitting Size  PT 1/4 
    Rating:
    80%
    from S$489.90
    Min. 2 days
  32. Throttle type lightweight small air grinder
    YANASE Throttle type lightweight small air grinder
    Light weight but high torque! Ideal for spot polishing and deburring! Throttle type allows reliable setting of operation start/stop to prevent malfunction. Lightweight type with excellent workability. By attaching a tip tool, it is possible to cut and polish metal and woodwork. * After use, apply... Read More
    Exhaust direction  Side 
    Rating:
    100%
    from S$589.90
    Min. 7 days
  33. Baby Grinder
    FUJI INDUSTRIAL TECHNIQUE Baby Grinder
    High output, excellent durability, easy to work. A high-output and durable baby grinder suitable for detailed work. Output is 30% higher than conventional products. Easy to replace the whetstone, Uses a highly durable collet, making it ideal for grinding in various metal processes.
    Rotation Speed at No Load (min-1[rpm])  24000 
    Rating:
    100%
    from S$329.90
    Min. 2 days
  34. Disc Grinder
    YOKOTA INDUSTRIAL Disc Grinder
    Built-in safety throttle device
    Specification  Exhaust direction: side  Air Pressure (MPa)  0.6 
    from S$469.90
    Min. 2 days
  35. For air angle grinder + offset grindstone/flexible grindstone + roll type + 100Φ
    MonotaRO For air angle grinder + offset grindstone/flexible grindstone + roll type + 100Φ
    A general 100mm whetstone can be used. Since the air supply is a roll type, it is suitable for long hours of work. Light polishing work such as surface grinding, surface finishing, chamfering, rust removal, etc. * Do not use an air hose that is deteriorated or scratched as it may explode. Before ... Read More
    Rotation Speed at No Load (min-1[rpm])  15000  Air Consumption (L/min)  95  Suitable Air Pressure (MPa)  0.62  Air Hose Connection  PT1/4  Wheel Outer Diameter (Φmm)  100  Suitable Hose Diameter (Φmm)  9.5 
    Rating:
    90%
    from S$339.90
    Min. 2 days
  36. Mini 3" Angle Air Cut-Off Tool Low Profile
    MASTER AIR Mini 3" Angle Air Cut-Off Tool Low Profile
    The head height has been lowered, making it easier to access narrow spaces.
    Rotation Speed at No Load (min-1[rpm])  16500  compressor  3-phase 200V 2.2kW or more  Exhaust direction  Rear  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable Air Pressure (kPa)  620(0.62Mpa) 
    Rating:
    100%
    from S$199.90
    Min. 2 days
  37. Micro Hand Tool
    UHT (Ushio) Micro Hand Tool
    A 17mm, dodecagonal body that fits perfectly in your hand. Precise and quick finish. It is powerful without feeling vibration or heat generation. You won't get tired even if you work for a long time. For precision grinding and polishing work
    Type  Straight type  Maximum Rotation Speed (min-1[rpm])  65000  Switching Method  Control grip valve  Mass of Main Unit (g)  130  Suitable Air Pressure (MPa)  0.4  Air Consumption (NL/min)  120  Exhaust Type  Rear  Shank  3mm  Hose Fitting Size  PT 1/4 
    Rating:
    100%
    from S$479.90
    Min. 2 days
  38. Mini Mini Angle Die Grinder Low Profile
    MASTER AIR Mini Mini Angle Die Grinder Low Profile
    It is a change of the head shape. The head height has been lowered, making it easier to access narrow spaces. It is used by attaching a whetstone with a shaft or a polishing tool with a shaft such as a carbide bar. A small palm-sized air tool. Even women can use it easily.
    Rotation Speed at No Load (min-1[rpm])  19000  Suitable Air Pressure (MPa)  0.62  Air Hose Inner Diameter (Φmm)  Recommended 4.8 or higher  Exhaust Type  Rear exhaust  Suitable Air Compressor (kw)  (3-phase 200V) Recommended 2.2 or more  Suitable Collet  6mm、3mm、1/4、1/8  Air inlet  1/4  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$169.90
    Min. 2 days
  39. Air angle grinder + offset whetstone/flexible whetstone + roll type + 50Φ
    MonotaRO Air angle grinder + offset whetstone/flexible whetstone + roll type + 50Φ
    A general 50mm whetstone can be used. Since the air supply is a roll type, it is suitable for long hours of work. Light polishing work such as surface grinding, surface finishing, chamfering, rust removal, etc. * Do not use an air hose that is deteriorated or scratched as it may explode. Before c... Read More
    Rotation Speed at No Load (min-1[rpm])  15000  Air Consumption (L/min)  79  Suitable Air Pressure (MPa)  0.62  Air Hose Connection  PT1/4  Wheel Outer Diameter (Φmm)  50  Suitable Hose Diameter (Φmm)  9.5 
    from S$289.90
    Min. 2 days
  40. Air micro grinder
    PAOCK Air micro grinder
    Maximum Operating Pressure (MPa)  0.62  Rotation Speed at No Load (min-1[rpm])  65000  Air Consumption (L/min)  33  Used coupler plug  Rc1/4  Collet chuck dimensions (Φmm) 
    from S$299.90
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 622

Set Ascending Direction