All Category

Polishing / Sanding (Pneumatic)

Polishing is the process of flattening the surface of an object and polishing it in a smooth state. The tool used for polishing is called a sander, and what is polished by rotating the abrasive (sandpaper) attached to the pad at high speed using the force of compressed air is called an air sander. There is also a product called air polisher, which is used to rotate the sponge material to polish the car body. There are products that can easily grind in narrow places with a compact design, and products that can be used for both sanders and polishers by changing the abrasive.
View : Grid List
Filter

Items 1 - 40 of 513

Set Ascending Direction
  1. Air Double Action Sander Non-dust-absorbing type
    MonotaRO Air Double Action Sander Non-dust-absorbing type
    Lightweight and compact, you can work with one hand. Since sanding is performed by the double action of eccentricity + rotation, polishing work is possible with less uneven cutting. For polishing work * Do not use for anything other than its intended purpose.
    Suitable Air Pressure (MPa)  0.62  Mass (kg)  0.9  Included Accessories  1/4 coupler, spanner, pad, oil filler  Rotational Speed (min -1 [rpm])  10000  Pad Size (Φmm)  125  Overall Length (mm)  160  Air Consumption (L/min)  340  Orbit Diameter (Φmm)  Suitable Hose Diameter (Φmm)  6.5  Overall Height (mm)  94  Type  Non-dust absorbing type, magic type  Air Hose Connection  PT1/4 
    Rating:
    82%
    from S$179.90
    Min. 2 days
  2. Belt Sander for DIY
    AIRREX (Anest Iwata) Belt Sander for DIY
    "AIR REX" will be Anest Iwata's DIY brand 20mm width type. Belt width 20 mm. With a handle, you can work with both hands and reduce fatigue on your arms. Deburring and chamfering work in narrow places, corners, curved surfaces, etc.
    Maximum Operating Pressure (MPa)  0.6  Rotation Speed at No Load (min-1[rpm])  16000  Air Consumption (L/min)  170  Belt Width W x Length L (mm)  20×520 
    from S$199.90
    Min. 2 days
  3. Non-dust absorbing mini double action sander
    Compact Tool Non-dust absorbing mini double action sander
    Suitable Air Pressure (MPa)  0.4~0.6  Mass (kg)  0.7  Rotational Speed (min -1 [rpm])  10000  Orbit diamond (mm)  Flow Rate (L/min)  340  Pad Size (Φmm)  45  Dimensions, Width W x Height H x Length L (mm)  45×103×194  Noise Level (dB(A))  82  Type  Hook-and-loop type 
    from S$499.90
    Min. 2 days
  4. Dust-absorbing orbital sander
    Compact Tool Dust-absorbing orbital sander
    By adopting special rubber for the support part, durability is improved and operability is also improved.
    Flow Rate (L/min)  350  Dimensions, Width W x Height H x Length L (mm)  72×89.5×288  Rotational Speed (min -1 [rpm])  8000  Orbit diamond (mm)  Pad size (mm)  72×172  Noise Level (dB)  78(A)  Trusco Part No.  799-8538  Mass (kg)  1.25 
    from S$699.90
    Min. 32 days
  5. Belt Sander
    FUJI INDUSTRIAL TECHNIQUE Belt Sander
    In a narrow space where grinders cannot work, it is effective for chamfering corners of all materials, chamfering, polishing, internal and external R chamfering, deburring, casting products, die casting, etc. Even if you move left and right while grinding, the grinding belt will not come off, so ... Read More
    Air Consumption (m3/min)  0.57  Belt Speed (m/min)  1200  Overall Height (mm)  124  Rotation Speed at No Load (min-1[rpm])  20000  Hose Inner Diameter (Φmm)  9.5  Air Intake  PT1/4 
    from S$959.90
    Min. 7 days
  6. Belt sander
    SHINANO Belt sander
    With belt conversion one-touch mechanism. With a cooling exhaust port that extends the life of the belt paper. From deburring work of metal processing to finishing work. Bead polishing work for rust removal welding of automobile sheet metal.
    Suitable Air Pressure (MPa)  0.6  Hose Connection  Rc1/4  Exhaust direction  Rear 
    from S$639.90
    Min. 3 days
  7. Air Belt Sander
    MonotaRO Air Belt Sander
    Ideal for polishing in tight spaces. The belt can be replaced with one hand, greatly improving efficiency. In addition, the rear exhaust minimizes the scattering of shavings. Deburring, rust removal, polishing, etc. * Do not use an air hose that is deteriorated or scratched as it may explode. Whe... Read More
    Air Consumption (m3/min)  0.51  Mass (kg)  0.8  Belt Width W x Length L (mm)  10×330  Belt Speed (m/min)  1300  Rotation Speed at No Load (min-1[rpm])  18000  Overall Length (mm)  280  Air Hose Connection  PT1/4 
    Rating:
    87%
    from S$139.90
    Min. 2 days
  8. Air Double Action Sander, Dust Suction Type
    MonotaRO Air Double Action Sander, Dust Suction Type
    Lightweight and compact, you can work with one hand. For polishing work * Do not use for anything other than its intended purpose.
    Suitable Air Pressure (MPa)  0.62  Mass (kg)  0.9  Rotational Speed (min -1 [rpm])  10000  Pad Size (Φmm)  125  Overall Length (mm)  160  Air Consumption (L/min)  340  Orbit Diameter (Φmm)  Suitable Hose Diameter (Φmm)  6.5  Overall Height (mm)  94  Type  Dust absorption type, magic type  Air Hose Connection  PT1/4 
    Rating:
    77%
    from S$229.90
    Min. 2 days
  9. Nozzle for SB-07
    SSPOWER Nozzle for SB-07
    Replacement nozzle for Sand Blaster SB-07. As a replacement part for Sand Blaster SB-07.
    Suitable Model  SB-07 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  10. Sanding Roller
    MonotaRO Sanding Roller
    It can be widely used for heavy grinding and finish polishing. Please use a commercially available polishing belt. For heavy grinding and finish polishing * Do not use for any other purpose.
    Suitable Air Pressure (MPa)  0.62  Mass (kg)  1.1  Dimension (mm)  170×115×100  Air Consumption (L/min)  300  Belt Dimensions (mm)  60×260  Roller Size (mm)  60×50Φ  Rotational Speed (min -1 [rpm])  7000  Suitable Hose Diameter (Φmm)  9.5  Air Hose Connection  PT1/4 
    Rating:
    90%
    from S$359.90
    Min. 2 days
  11. Blast Gun for SB-07
    SSPOWER Blast Gun for SB-07
    Replacement blast gun for Sand Blaster SB-07. As a replacement part for Sand Blaster SB-07.
    Suitable Model  SB-07 
    Rating:
    100%
    from S$67.99
    Min. 2 days
  12. For air belt sander + 20 x 520
    MonotaRO For air belt sander + 20 x 520
    Ideal for polishing in tight spaces. The belt can be replaced with one hand, greatly improving efficiency. In addition, the rear exhaust minimizes the scattering of shavings. Deburring, rust removal, polishing, etc. * Do not use an air hose that is deteriorated or scratched as it may explode. Bef... Read More
    Suitable Air Pressure (MPa)  0.62  Mass (kg)  1.26  Rotation Speed at No Load (min-1[rpm])  18000  Belt Width W x Length L (mm)  20×520  Overall Length (mm)  355  Suitable Hose Diameter (Φmm)  6.5  Air Consumption (L/min)  660  Air Hose Connection  PT1/4 
    from S$249.90
    Min. 2 days
  13. Belt sander
    AIRREX (Anest Iwata) Belt sander
    "AIRREX" is Anest Iwata's DIY brand. It is ideal for deburring and chamfering in narrow spaces and corners. With angle adjustment function. Deburring, chamfering work, etc. * Be sure to read the instruction manual before use.
    Maximum Operating Pressure (MPa)  0.6  Belt Width W x Length L (mm)  10×330  Rotation Speed at No Load (min-1[rpm])  16000  Air Consumption (L/min)  170  compressor  2 horsepower or more recommended  Dimensions, Length L x Depth D x Height H (mm)  280×46×75  Mass (g)  800 
    Rating:
    80%
    from S$229.90
    Min. 2 days
  14. Angle Sander Mini Mini
    MonotaRO Angle Sander Mini Mini
    As it is a mini type, it is suitable for work in narrow places. For polishing small parts * Do not use for anything other than its intended purpose.
    Air Consumption (m3/min)  0.37  Suitable Air Pressure (MPa)  0.55  Overall Length (mm)  125  Rotation Speed at No Load (min-1[rpm])  16500  Mass (g)  340  Suitable Hose Diameter (Φmm)  Pad Size (Φmm)  50  Air Hose Connection  PT1/4  Specification  Single action, (air exhaust) rear 
    Rating:
    100%
    from S$169.90
    Min. 2 days
  15. Air Double Action Sander (Non-Vacuum)
    TONE Air Double Action Sander (Non-Vacuum)
    Introducing Thunder in the compact and lightweight air tool series! Lightweight and compact, palm-sized, with double action of eccentric and rotational movements. Since it is sanded by eccentricity + rotation, there is little unevenness in shaving and polishing work is possible. The use of Velcro... Read More
    Pad  (Mounting surface) Velcro type  Suitable Air Pressure (MPa)  0.62  Mass (kg)  0.74  Dimension (mm)  101×124  Rotation Speed at No Load (min-1[rpm])  12000  Pad Size (Φmm)  125  Orbit Diameter (Φmm)  Air Consumption (L/min)  Maximum: (ntp) 379 (op) 57  Air Hose Inner Diameter (Φmm)  More than 10  Type  Non-dust absorbing type  Air Nozzle Port  Rc1/4(PT1/4) 
    Rating:
    90%
    from S$329.90
    Min. 2 days
  16. Anglepolisher Mini
    MonotaRO Anglepolisher Mini
    As it is a mini type, it is suitable for work in narrow places. For polishing small parts * Do not use for any other purpose.
    Suitable Air Pressure (MPa)  0.62  Mass (kg)  0.88  Air Consumption (L/min)  141  Overall Length (mm)  178  Rotational Speed (min -1 [rpm])  3200  Pad Size (Φmm)  50  Suitable Hose Diameter (Φmm)  9.5  Air Hose Connection  PT1/4  Specification  Single action 
    Rating:
    72%
    from S$249.90
    Min. 2 days
  17. Angle Sander Mini
    MonotaRO Angle Sander Mini
    It is a bargain product that comes with paper, wool buff, and urethane buff. For polishing work of painting small parts * Do not use for any other purpose.
    Suitable Air Pressure (MPa)  0.62  Mass (kg)  0.7  Air Consumption (L/min)  141  Rotational Speed (min -1 [rpm])  15000  Overall Length (mm)  178  Pad Size (Φmm)  50  Suitable Hose Diameter (Φmm)  9.5  Air Hose Connection  PT1/4  Specification  Single action 
    from S$199.90
    Min. 2 days
  18. Angle double action sander mini
    MonotaRO Angle double action sander mini
    It is a double action type with good workability. For polishing work of painting small parts * Do not use for any other purpose.
    Suitable Air Pressure (MPa)  0.62  Mass (kg)  0.65  Air Consumption (L/min)  137  Rotational Speed (min -1 [rpm])  15000  Overall Length (mm)  178  Orbit Diameter (Φmm)  Pad Size (Φmm)  50  Suitable Hose Diameter (Φmm)  9.5  Specification  Double action  Included Accessories  PT1 / 4 coupler, pin, pad  Air Hose Connection  PT1/4 
    Rating:
    87%
    from S$249.90
    Min. 2 days
  19. Replacement pad + yellow + mini angle sander for M1216
    MonotaRO Replacement pad + yellow + mini angle sander for M1216
    Pad for M1216 Dedicated parts for M1216 * Do not use for any other purpose.
    Screw size  M6×1.0  Suitable Model  M1216  Pad diameter (Φmm)  51 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  20. Sandblasting Gun
    ESCO Sandblasting Gun
    The amount of air can be adjusted with a lever (depending on the particle size of sand used). The sand is returned to the collection bag by using the recycling nozzle.
    Operating Pressure (MPa)  0.6~0.8  Mass (kg)  1.2  Suction Nozzle Size  1/4inchPT  Air Consumption (L/min)  150  Performance  1L (side tank)  Required Compressor (kw)  2.2  Dimension (mm)  200(H)×300(L)  Overall Length (mm)  300  Esco Part No.  EA127B  Suitable for  Particle size 24-120 (sand)  Included Accessories  Sand (1kg), 4 nozzles, collection bag 
    Rating:
    48%
    from S$179.90
    Min. 2 days
  21. Air belt sander
    ESCO Air belt sander
    Suction Nozzle Size  1/4inchPT  Rotation Speed at No Load (min-1[rpm])  16000  Required Compressor (kw)  2.2 
    Rating:
    93%
    from S$259.90
    Min. 2 days
  22. Base pad for mini mini orbital sander (Velcro)
    MASTER AIR Base pad for mini mini orbital sander (Velcro)
    Base pad for mini mini orbital sander
    Rating:
    50%
    from S$29.99
    Min. 2 days
  23. Sandblaster
    SSPOWER Sandblaster
    Convenient for grinding and polishing of metals and glass, and for surface treatment before painting.
    Air Consumption (L/min)  280  Cable Length (m)  (Adapter) 1.7  Current Consumption (A)  (Light) 0.5  Power Consumption (W)  (Light) 6  Maximum Operating Pressure (MPa)  0.7 
    Rating:
    80%
    from S$379.90
    Min. 2 days
  24. Orbital sander
    Compact Tool Orbital sander
    A versatile sander that can be used for all types of polishing work, and a one-hand type that makes work even smoother. For polishing (finishing) work of metal, putty, wood products and others.
    Mass (kg)  0.8  Flow Rate (L/min)  260  Orbit diamond (mm)  Working Air Pressure (MPa [kgf/cm2])  Pad size (mm)  73×98  Noise Level (dB)  88  Rotational Speed (min -1 [rpm])  9000  Air Hose Connection  PT1/4  Dimension (mm)  W73×H71×L145  Paper Size (mm)  Width 75 
    from S$499.90
    Min. 2 days
  25. Sandblaster Stand
    AIRREX (Anest Iwata) Sandblaster Stand
    Material  Stand: Steel  External Dimensions (Depth D x Width W x Height H) (mm)  515×695×860  Included Accessories  Pressure reducing valve with air filter  Mass (kg)  1.1 
    Rating:
    100%
    from S$199.90
    Min. 2 days
  26. Angle Sander Dual Action Mini Mini
    MonotaRO Angle Sander Dual Action Mini Mini
    As it is a mini type, it is suitable for work in narrow places. For polishing small parts * Do not use for anything other than its intended purpose.
    Air Consumption (m3/min)  0.37  Suitable Air Pressure (MPa)  0.55  Overall Length (mm)  125  Rotation Speed at No Load (min-1[rpm])  16500  Orbit diamond (mm)  Mass (g)  400  Suitable Hose Diameter (Φmm)  Pad Size (Φmm)  50  Included Accessories  50mm magic pad, PT1 / 4 coupler, pin  Specification  Double action, (air exhaust) rear  Air Hose Connection  PT1/4 
    from S$199.90
    Min. 2 days
  27. Air filter for SB-07
    SSPOWER Air filter for SB-07
    Replacement air filter for Sand Blaster SB-07. As a replacement part for Sand Blaster SB-07.
    Suitable Model  SB-07 
    from S$29.99
    Min. 2 days
  28. Protection sheet for SB-07
    SSPOWER Protection sheet for SB-07
    Replacement protective sheet for Sand Blaster SB-07. As a replacement part for Sand Blaster SB-07.
    Suitable Model  SB-07 
    Rating:
    80%
    from S$29.99
    Min. 2 days
  29. Double Action Sander
    SHINANO Double Action Sander
    There is no rattling on the pad and the finish is smooth. There is no loss of balance due to its small size and light weight, and it has an excellent usability. For polishing work in all fields such as woodworking and metal
    Paper Size (mm)  125  Rotational Speed (min -1 [rpm])  10000  Air Consumption (L/min)  360  Orbital Polishing Diameter (mm)  Hose Fitting  Rc1/4 inch 
    Rating:
    100%
    from S$469.90
    Min. 2 days
  30. Mini Mini Orbital Sander 2 &Quot;Low Profile
    MASTER AIR Mini Mini Orbital Sander 2 &Quot;Low Profile
    The head height has been lowered, making it easier to access narrow spaces. A double action sander with an orbital size of 3 mm. With the optional 3-inch Velcro pad (MSA-50132), 3-inch abrasive can be used.
    Air compressor used  (Recommended) 3-phase 200V 2.2kW or more  Air Hose Inner Diameter (Φmm)  (Recommended) 4.8 or more  Suitable Air Pressure (kPa)  (Recommended) 620  Air Consumption (m3/min)  0.26  Air inlet  1/4  Overall Length (mm)  109  Rotation Speed at No Load (min-1[rpm])  16500  Orbit diamond (mm)  Mass (g)  340  Pad Size (Φmm)  50  RoHS directive (corresponding to 10 substances)  Correspondence  Exhaust direction  Rear 
    Rating:
    100%
    from S$259.90
    Min. 2 days
  31. Hand gloves for SB-07
    SSPOWER Hand gloves for SB-07
    Replacement hand gloves for Sand Blaster SB-07. As a replacement part for Sand Blaster SB-07.
    Suitable Model  SB-07 
    Rating:
    100%
    from S$37.99
    Min. 2 days
  32. Vertical Polisher
    Compact Tool Vertical Polisher
    Suitable Air Pressure (MPa)  0.4~0.6  Mass (kg)  1.2  Pad Size (Φmm)  123  Dimensions, Width W x Height H x Length L (mm)  205×153×208  Rotational Speed (min -1 [rpm])  3000  Flow Rate (L/min)  450  Noise Level (dB(A))  82 
    Rating:
    100%
    from S$489.90
    Min. 2 days
  33. Air double action sander
    AIRREX (Anest Iwata) Air double action sander
    "AIR REX" will be Anest Iwata's DIY brand Double action type For polishing iron plates, painted surfaces, FRP, woodworking, etc.
    Maximum Operating Pressure (MPa)  0.59  Mass (kg)  0.95  Rotation Speed at No Load (min-1[rpm])  10000  Main Unit Dimensions, Length L x Width W x Height H (mm)  140×123×100  Air Consumption (L/min)  330  Size (mm)  Collet belt pad / Φ125 
    Rating:
    100%
    from S$459.90
    Min. 2 days
  34. Dual Action Sander
    3M Dual Action Sander
    "3M Clean Sanding System" is a system that improves the efficiency of surface treatment work from abrasives to tools. The clogging of the disc is further reduced by using the special disc pad with the pattern hole processing. The hardness of the pad can be changed according to the work.... Read More
    Air Consumption (L/min)  481  Maximum Operating Speed (min -1 [rpm])  12000 (no load)  Paper Size (mm)  125  Pad Dimensions (mm)  125  Specification  Rotation method: Double action  Orbit diamond (mm)  Material  Case: Resin Frame: Metal 
    Rating:
    96%
    from S$589.90
    Min. 2 days
  35. Tip parts for SB-07BG
    SSPOWER Tip parts for SB-07BG
    Tip parts for Sand Blaster SB-07. As a replacement part for Sand Blaster SB-07.
    Suitable Model  SB-07 
    from S$29.99
    Min. 2 days
  36. Replacement pad Air double action sander Non-dust absorbing type
    MonotaRO Replacement pad Air double action sander Non-dust absorbing type
    Monotaro Air Double Action Sander (Non-dust absorption type) Replacement pad for M313NL. Monotaro Air Double Action Sander (Non-dust absorption type) Replacement pad for M313NL * Do not use for any other purpose.
    Dimension (Φmm)  123  Material  Polyurethane 
    from S$34.99
    Min. 2 days
  37. Replacement pad yellow for mini angle sander M2214
    MonotaRO Replacement pad yellow for mini angle sander M2214
    Pad for M2214 Dedicated parts for M2214 * Do not use for any other purpose.
    Pad diameter (Φmm)  51  Suitable Model  M2214  Screw size  1/4×20 
    from S$11.99
    Min. 2 days
  38. Angle Polisher Mini Mini
    MonotaRO Angle Polisher Mini Mini
    As it is a mini type, it is suitable for work in narrow places. For polishing small parts * Do not use for anything other than its intended purpose.
    Air Consumption (m3/min)  0.37  Suitable Air Pressure (MPa)  0.55  Overall Length (mm)  135  Rotation Speed at No Load (min-1[rpm])  4500  Suitable Hose Diameter (Φmm)  Pad Size (Φmm)  50  Included Accessories  50mm magic pad, PT1 / 4 coupler, wrench  Mass (g)  580  Air Hose Connection  PT1/4  Specification  Single action, (air exhaust) rear 
    Rating:
    100%
    from S$179.90
    Min. 2 days
  39. Non-dust absorbing double action sander
    Compact Tool Non-dust absorbing double action sander
    Suitable Air Pressure (MPa)  0.4~0.6  Mass (kg)  0.86  Pad Size (Φmm)  123  Dimensions, Width W x Height H x Length L (mm)  123×90×158  Flow Rate (L/min)  380  Orbit diamond (mm)  Noise Level (dB(A))  78  Rotational Speed (min -1 [rpm])  9500 
    from S$469.90
    Min. 2 days
  40. Belt sander
    YoshidaTools Belt sander
    You can adjust the belt speed by switching the lever at hand. You can easily change the belt just by pressing the presser on the belt. Casting products, die casting, various mold finishes, light deburring, etc.
    Screw Dimensions  (Hose base) RC1 / 4  Air Consumption (Nm3/min)  (Maximum) 0.11  Mass (kg)  0.93  Belt Dimensions (mm)  10×330  No-load Rotation Speed (min -1 [rpm])  16000  Overall Length (mm)  320  Recommended Hose Diameter (mm)  9.5  RoHS directive (corresponding to 10 substances)  Correspondence  Handle  Lever method  Exhaust direction  rear 
    Rating:
    100%
    from S$279.90
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 513

Set Ascending Direction