All Category

Cutting / Bending

This tool is used for cutting and bending. Pneumatic tools that are driven using the force of compressed air include what are called air saws, air scissors, and air nippers. All of them are tools that can cut materials such as aluminum plates, iron, and plastic into straight lines and curved lines, and those that can change the blade according to the application are the mainstream. This tool is often used for sheet metal work in automobiles. Some models have a function that can be used as a file.

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 319

Set Ascending Direction
  1. Air Nipper body ML20 for Nile gate cut
    MUROMOTO TEKKO Air Nipper body ML20 for Nile gate cut
    Trusco Part No.  852-3419 
    from S$569.90
    Min. 6 days
  2. Air saw
    MonotaRO Air saw
    Convenient for cutting work such as automobile maintenance and sheet metal. Cutting work of aluminum, plastic, wood, etc. * Do not use for any other purpose.
    Number of strokes (min-1 [times/min])  9000~10000  Suitable Air Pressure (MPa)  0.62  Overall Length (mm)  280  Air Hose Connection  PT1/4  Air Consumption (m3/min)  0.023  Cutting Capacity (mm)  1.6  Mass (g)  600  Stroke (mm)  10 
    Rating:
    79%
    from S$219.90
    Min. 2 days
  3. Blade
    VESSEL Blade
    Rating:
    100%
    from S$119.90
    Min. 2 days
  4. Air saw cutting capacity 4mm
    MonotaRO Air saw cutting capacity 4mm
    A mini type air saw suitable for work in narrow spaces. For cutting aluminum, plastic, wood, etc. * Do not use an air hose that is deteriorated or scratched as it may explode. When connecting the air hose, make sure that air is not supplied by the operating lever of the air saw. Before replacing ... Read More
    Suitable Hose Diameter (Φmm)  9.5  Suitable Air Pressure (MPa)  0.62  Overall Length (mm)  Body: 147 / body + guard included: 189  Mass (kg)  0.4  Air Consumption (L/min)  165  Number of strokes (min-1 [times/min])  12000  Cutting Capacity (mm)  Air Hose Connection  PT1/4  Stroke (mm)  10 
    Rating:
    90%
    from S$249.90
    Min. 2 days
  5. Air saw + cutting capacity 3 mm
    MonotaRO Air saw + cutting capacity 3 mm
    An air saw with a cutting capacity of 3 mm that can be used for cutting work such as automobile maintenance and sheet metal. For cutting aluminum, plastic, wood, etc. * Do not use an air hose that is deteriorated or scratched as it may explode. When connecting the air hose, make sure that air is ... Read More
    Suitable Air Pressure (MPa)  0.62  Suitable Hose Diameter (Φmm)  9.5  Air Hose Connection  PT1/4  Cutting Capacity (mm)  Air Consumption (L/min)  114  Mass (kg)  0.8  Overall Length (mm)  279 (including saw)  Number of strokes (min-1 [times/min])  9000  Stroke (mm)  10 
    Rating:
    80%
    from S$219.90
    Min. 2 days
  6. Air nipper (body only)
    MUROMOTO TEKKO Air nipper (body only)
    It is a standard type and can be widely used. In addition, you can save more labor by devising a spare blade. It is widely used as a standard type. It is easy for women to handle, and you can save labor in various tasks by devising a spare blade. MR3: Ultra-small pencil type. Suitable for cutting... Read More
    Hose Fitting Size  G1 / 4 male screw 
    Rating:
    100%
    from S$299.90
    Min. 2 days
  7. Slide air nipper Pull cutting type
    VESSEL Slide air nipper Pull cutting type
    A horizontal slide type that can effectively use space. Ideal for mounting on a chuck board. It is a compact and lightweight type with a low body height, so it is suitable for mounting on automatic machines. It does not interfere with the operation of the chuck board even when the work is taken o... Read More
    Cutting Capacity  ABS resin 
    from S$389.90
    Min. 2 days
  8. Air scissors
    MASTER AIR Air scissors
    Straight type and easy to use like ordinary scissors !! It has a cutting capacity of 1.9 mm for iron plate, 1.4 mm for stainless steel, and 2.3 mm for aluminum.
    Hole Diameter (Φmm)  (Recommended air hose) 10  Air Consumption (m3/min)  0.41  Suitable Air Pressure (MPa)  0.62  RoHS directive (corresponding to 10 substances)  Mass (kg)  1.18  Rotation Speed at No Load (min-1[rpm])  2000  Overall Length (mm)  251 
    Rating:
    87%
    from S$299.90
    Min. 2 days
  9. Air saw
    AIRREX (Anest Iwata) Air saw
    "AIRREX" is Anest Iwata's DIY brand. Low vibration type Thin plate / pipe cutting can be replaced with a file (commercially available: round shaft shaft diameter Φ3 mm) For cutting thin plates such as wood, steel plates, and resin plates
    Mass of Main Unit (kg)  0.6  Air Consumption (L/min)  170  Dimensions, Length L x Depth D x Height H (mm)  295×90×70  Cutting Capacity, Mild Steel Sheet (mm)  Maximum Operating Pressure (MPa)  0.6  number of stroke under- No-load  10000 
    from S$389.90
    Min. 2 days
  10. Air nipper
    VESSEL Air nipper
    -For hand-Starting is a lever type. -The main body is a safety design with knurling to prevent slipping. (Blade sold separately)
    from S$329.90
    Min. 2 days
  11. Air Cutter
    PAOCK Air Cutter
    Convenient for straight cutting of iron plates.
    Maximum Operating Pressure (MPa)  0.58  Air Consumption (L/min)  112  Stroke numbers (min)  2800  Rotational Speed (min -1 [rpm])  3200  Cutting Capacity (mm)  Steel: 1.2 
    from S$159.90
    Min. 2 days
  12. Air saw
    SHINANO Air saw
    Good workability in narrow spaces. The reduction gear / cam type does not stop even if force is applied, and strong cutting is possible. Comes with a swivel regulator for easy handling. For cutting metal panels.
    Air Consumption (m3/min)  0.28  Mass (kg)  0.52  Suitable Air Pressure (MPa)  0.63  Number of strokes (times / min)  10500  Overall Length (mm)  148  Cutting Capacity (mm)  Included Accessories  32 mini-mecha blades, round file  Trusco Part No.  404-2743  Stroke length (mm)  Hose Connection  Rc1/4  Exhaust direction  Rear 
    from S$599.90
    Min. 2 days
  13. Air nipper (without round lever)
    VESSEL Air nipper (without round lever)
    -For machine mounting-A round shape that is convenient for fine adjustment of the blade angle. (Blade sold separately)
    from S$329.90
    Min. 2 days
  14. 4,000spm / 6.0mm Air file
    ESCO 4,000spm / 6.0mm Air file
    Esco Part No.  EA159SR-6 
    from S$199.90
    Min. 2 days
  15. Slide air nipper (vertical pull type)
    VESSEL Slide air nipper (vertical pull type)
    It is attached to the gate cut robot to perform gate cut work. It has excellent finishing accuracy because it cuts in close contact with the work. The blade opening can be adjusted. Compact type, even if the gate pitch is 20 mm, it can be handled without difficulty. The slide stroke can be freely... Read More
    from S$459.90
    Min. 2 days
  16. Square Air Nipper
    VESSEL Square Air Nipper
    ・ For machine mounting ・ Square, fixed type with screw holes on the entire surface (Blade sold separately)
    from S$359.90
    Min. 4 days
  17. Air saw & file
    SHINANO Air saw & file
    The regulator for stroke speed adjustment is built in. You can also use a file. Cutting metal panels and resins
    Air Consumption (m3/min)  0.17  Suitable Air Pressure (MPa)  0.6  Mass (kg)  0.8  Cutting Capacity, Steel Plate (mm)  1.5  Stroke length (mm)  10  Stroke (mm)  10  Number of Stroke (spm)  10000  Replacement Blades  18, 24, 32 pile blades  Overall Length (mm)  215  Included Accessories  32 blades, round file  Trusco Part No.  351-7799 
    Rating:
    100%
    from S$489.90
    Min. 2 days
  18. Mini mini Long shaft cut-off tool 3 inches
    MASTER AIR Mini mini Long shaft cut-off tool 3 inches
    A long type cutting air tool with a total length of 254 mm (main body only) that can use a 3-inch (about 75 mm) whetstone !! It is an easy-to-use m-podel with a small body and a long shaft. Ideal for cutting high-strength steel sheets !! Ideal for narrow spaces and deep spaces !! Uses a side thro... Read More
    Air Consumption (m3/min)  0.32(11.3cfm)  Suitable Air Pressure (MPa)  0.62  RoHS directive (corresponding to 10 substances)  Rotation Speed at No Load (min-1[rpm])  19000  Overall Length (mm)  254 (excluding grinding stone)  Air Hose Inner Diameter (Φmm)  6.4  Mass (g)  670  Material  Aluminum, steel, etc.  Air Connection (inch)  Primary side: 1/4 female thread  Exhaust direction  Rear 
    from S$329.90
    Min. 2 days
  19. Timing controller
    VESSEL Timing controller
    from S$299.90
    Min. 2 days
  20. Parts for GT-NY10
    VESSEL Parts for GT-NY10
    Suitable Model  GT-NY10 
    from S$1.39
    Min. 2 days
  21. Air Nipper Body
    MUROMOTO TEKKO Air Nipper Body
    For cutting, crimping, and crushing work!
    Suitable Air Pressure (MPa)  0.5~0.6  Hose Fitting Size  G1 / 4 male screw 
    from S$679.90
    Min. 2 days
  22. Slide air nipper (Vertical type push type)
    VESSEL Slide air nipper (Vertical type push type)
    It is attached to the gate cut robot to perform gate cut work. It has excellent finishing accuracy because it cuts in close contact with the work. The blade opening can be adjusted. Compact type, even if the gate pitch is 20 mm, it can be handled without difficulty. The slide stroke can be freely... Read More
    from S$459.90
    Min. 4 days
  23. Air saw
    ESCO Air saw
    Suction Nozzle Size  1/4inchPT  Air Consumption (L/min)  170  Suitable Spare Blade / Cutter  EA161LN-124、132 
    from S$239.90
    Min. 4 days
  24. AS type air scissors (main unit only)
    MUROMOTO TEKKO AS type air scissors (main unit only)
    It is a single-shot type. For cutting stranded wires, thin wires, iron plates, iron strips, resin plates, etc. * Replacement blades are sold separately. Please purchase a spare blade according to your application.
    Suitable Air Pressure (MPa)  0.5~0.6  Hose Fitting Size  G1 / 4 male screw 
    Rating:
    80%
    from S$469.90
    Min. 2 days
  25. Airibra
    PAOCK Airibra
    Convenient for cutting straight lines and curves such as iron plates.
    Operating Pressure (MPa)  0.58  Maximum Operating Pressure (MPa)  0.7  Air Consumption (L/min)  112  Rotational Speed (min -1 [rpm])  20000  Stroke numbers (min)  3500 
    from S$169.90
    Min. 4 days
  26. Air saw  (low speed type)
    SP AIR Air saw (low speed type)
    Built-in air regulator. You can easily replace the blade. It can be used not only as a saver saw but also as a file. Ideal for cutting straight and curved lines such as two-piece automobile body panels and other iron and aluminum thin plates. For filing machined parts and metal, pottery, resin, e... Read More
    Mass (kg)  1.15  Cutting Capacity (mm)  1.5 (iron plate)  Overall Length (mm)  240  Trusco Part No.  249-0471  Number of Strokes, Main Unit (min -1 [times/min])  5000  Air Consumption (L/min)  75  Specification  Low speed type  Hose Connection  NPT1/4 
    from S$489.90
    Min. 2 days
  27. Double acting air nipper
    VESSEL Double acting air nipper
    from S$379.90
    Min. 5 days
  28. Nile Square Air Scissors Body AM10
    MUROMOTO TEKKO Nile Square Air Scissors Body AM10
    Trusco Part No.  852-3244 
    from S$559.90
    Min. 5 days
  29. Hirsau
    MUROMOTO TEKKO Hirsau
    You can easily cut thick materials. The exhaust noise is small and the exhaust does not directly touch the body. The safety lock type lever prevents unexpected accidents. Since the rubber cover is attached to the square body, it is easy to handle and does not cause fatigue. Since it has a built-i... Read More
    Air Consumption (m3/min)  0.2  Suitable Air Pressure (MPa)  0.55~0.65  Main Unit Dimensions, Length (mm)  158  Recommended Cutting Speed (m/min)  1mm thick iron plate: about 0.5  Trusco Part No.  221-3036  Gripping Diameter (Φmm)  29×29  Number of Reciprocations (times/min)  3500  Mass (g)  380  Overall Length (mm)  400 (including hose)  Stroke (mm) 
    from S$649.90
    Min. 2 days
  30. Air saw
    SP AIR Air saw
    Mass (kg)  0.48  Cutting Capacity (mm)  1.5  Trusco Part No.  541-4920  Number of strokes (times / min)  11000  Overall Length (mm)  250  Specification  With safety lever 
    from S$389.90
    Min. 5 days
  31. Slide air nipper (push cutting type)
    VESSEL Slide air nipper (push cutting type)
    A horizontal slide type that can effectively use space. Ideal for mounting on a chuck board. Compact and lightweight type. Since the height of the main body is low, it is suitable for mounting on automatic machines. It does not interfere with the operation of the chuck board even when the work is... Read More
    from S$389.90
    Min. 4 days
  32. Blade cutter
    SHINANO Blade cutter
    For peeling off the sealer and caulk for waterproofing work. Small and lightweight
    Mass (kg)  0.89  Amplitude Angle  2.8 degrees  Air Consumption (m3/min)  0.26  Stroke (mm)  About 2.3  number of amplitudes (min -1 [times / min])  20000  Trusco Part No.  580-5058  Overall Length (mm)  203 
    from S$649.90
    Min. 5 days
  33. Reciprocating saw
    SP AIR Reciprocating saw
    By incorporating a crank mechanism, the power of the motor is efficiently transmitted to the blade. We have achieved power that cannot be obtained with a piston-type air saw.
    Air Consumption (m3/min)  0.5  Mass (kg)  0.6  Suitable Air Pressure (MPa)  0.62  Stroke length (mm)  12  Overall Length (mm)  207  Cutting Capacity, Steel Plate (mm)  Trusco Part No.  497-1442  Number of strokes (times / min)  5300  Hose Connection  NPT1/4  Exhaust direction  Rear 
    Rating:
    100%
    from S$489.90
    Min. 3 days
  34. Air saw
    VESSEL Air saw
    A 4 mm iron plate can be cut at a low speed of 5000 times / minute. A cushion grip with excellent oil resistance and vibration absorption. Blade replacement is easy with a single screw. Even if the engine stalls, you can restart it by pressing the restart button. For deburring aluminum parts and ... Read More
    Air Consumption (m3/min)  0.28  Suitable Air Pressure (MPa)  0.6  Stroke length (mm)  10  Overall Length (mm)  195.5  Trusco Part No.  253-7141  Number of strokes (times / min)  5000  Mass (g)  870  Cutting Capacity (mm)  Iron plate 4  Hose Connection  Rc1/4  Exhaust direction  Rear  Replacement Blades  Vessel ASB type 
    from S$649.90
    Min. 2 days
  35. Blade for Air Cutter
    PAOCK Blade for Air Cutter
    A spare blade for the air cutter AMC-702PA. As a replacement blade for the air cutter AMC-702PA.
    Set Contents  Blade bush x 2  Suitable Model  AMC-702PA 
    from S$77.99
    Min. 4 days
  36. Air Saw (Stroke 10mm)
    U-TOOLS (SAITAMA SEIKI) Air Saw (Stroke 10mm)
    Mass (kg)  0.64  Bolster  1/4PT  Air Consumption (L/min)  150  Overall Length (mm)  236  Height (mm)  42  Noise Level (dB(A))  78  Rotation Speed at No Load (min-1[rpm])  9000 
    from S$479.90
    Min. 8 days
  37. Air saw 603
    Compact Tool Air saw 603
    The stroke width is 25 mm, which greatly contributes to improving work efficiency. For cutting double steel plates of automobile steel plates. For cutting double steel plates of automobile steel plates. * Use earplugs, protective goggles, a dust mask, and in some cases anti-vibration gloves. For ... Read More
    Flow Rate (m3/min)  0.17  Air Consumption (m3/min)  0.17  Suitable Air Pressure (MPa)  0.4~0.6  Stroke length (mm)  25  Stroke  25mm  Overall Length (mm)  272  Trusco Part No.  406-8823  Dimensions, Width W x Height H x Length L (mm)  40×75×272  Rotational Speed (min -1 [rpm])  5000  Number of strokes (times / min)  5000  Noise Level (dB(A))  85  Mass (g)  960  Hose Connection  Rc1/4  Exhaust direction  Rear  Included Accessories  Saw blade 18T 5 sheets, 24T 5 sheets 
    from S$779.90
    Min. 3 days
  38. Air Nibbler
    ESCO Air Nibbler
    Straight line, curved line, hollow cutting of metal plate
    Overall Length (mm)  170  Operating Pressure (MPa)  0.62  Esco Part No.  EA166A  Required Compressor (kw)  1.5  Pilot Hole Size (mm)  Φ21  Mass (kg)  1.1  Air Consumption (L/min)  280  Blade Width (mm)  Suction Nozzle Size  1/4inchPT  Number of strokes (min-1 [times/min])  3500  Cutting Capacity (mm)  Steel: 1.4, Aluminum: 1.0 
    Rating:
    80%
    from S$159.90
    Min. 4 days
  39. Spare pin for Airibra
    PAOCK Spare pin for Airibra
    A replacement pin for the Air Nibra AMN-15PA. As a replacement pin for Air Nibra AMN-15PA.
    Suitable Model  AMN-15PA 
    from S$24.99
    Min. 4 days
  40. Nile square air scissors body AM20
    MUROMOTO TEKKO Nile square air scissors body AM20
    Trusco Part No.  852-3245 
    from S$569.90
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 319

Set Ascending Direction