All Category

Pneumatic Riveters

A riveter is a tool that drives a rivet called a rivet. A rivet is a spear for joining thin, plate-like objects. By using a joining tool called a riveter, it is possible to join even a screw that cannot be used in a single process. . Riveters that use air pressure are called air riveters, and are superior in that they can caulk a large number of rivets in a short time and powerfully compared to hand riveters that are manually operated.
View : Grid List
Filter

Items 1 - 40 of 90

Set Ascending Direction
  1. Air Riveter
    MonotaRO Air Riveter
    Since it is air, it is possible to crimp rivets strongly and quickly crimp a large number of rivets. For rivet caulking * Do not use for any other purpose. * The hole diameter of the nosepiece nominal 6.4 size is approximately Φ4.1mm. Even if the rivet is nominally 6.4, only rivets with a mandrel... Read More
    Stroke (mm)  14  Suitable Air Pressure (MPa)  0.62  Suitable Rivet Diameters (Φmm)  2.4、3.2、4.0、4.8、5.6、6.4  Air Hose Connection  PT1/4  Suitable Material  For iron, aluminum and stainless steel  Height (mm)  300 
    Rating:
    79%
    from S$359.90
    Min. 2 days
  2. Auto rivet feeder
    LOBSTER (LOBTEX) Auto rivet feeder
    An ultra-compact rivet feeder that can easily and automatically supply rivets. The rivet supply unit can be adjusted to 3 positions. Since it is a desktop size, it can be easily moved according to changes in the work site, greatly increasing the degree of freedom in the installation location. Bli... Read More
    Main Unit Dimensions, Width W x Depth D x Height H (mm)  185×355~435×305  Necessary Air Pressure (MPa [kgf/cm2])  0.5~0.6  Power Input (V)  AC100~240(50~60Hz)  Mass (kg)  10.9  Suitable Rivet Diameters (Φmm)  3.2 
    from S$8,999.00
    Min. 3 days
  3. Air riveter set
    MonotaRO Air riveter set
    Since it is an air type, many rivets can be easily crimped. * Please avoid using it for any other purpose. * Do not use for anything other than its intended purpose. * The color may change from time to time depending on the lot situation.
    Suitable Air Pressure (MPa)  0.62  Air Consumption (L/rivet)  1.1  Mass of Main Unit (kg)  1.46  Suitable Rivet Diameters (Φmm)  2.4/3.2/4.0/4.8  Suitable Material  For iron, aluminum and stainless steel  Air Hose Connection  PT1/4 
    Rating:
    80%
    from S$239.90
    Min. 2 days
  4. Air riveter
    LOBSTER (LOBTEX) Air riveter
    Achieves the lightest weight in its class, 1090g, which can be easily operated even for long hours of work and weak women. Equipped with a stress-free 19mm long stroke in the middle class. Double-strike Less dramatically improves work efficiency * Be sure to attach the tank unit before use. Also,... Read More
    Air Consumption (L/min)  68 (at 0.49MPa air pressure)  Mass (g)  1090  Suitable Rivet Diameter (Φmm)  2.4、3.2、4.0、4.8  Trusco Part No.  406-7452  Working air pressure (MPa [kgf / cm 2 ])  0.49~0.59[5~6]  Stroke (mm)  19 
    Rating:
    80%
    from S$1,299.00
    Min. 2 days
  5. Air Riveter (Standard Type)
    LOBSTER (LOBTEX) Air Riveter (Standard Type)
    The AR-011 series recognized in the world. Crystal of evolution over half a century !! The ruggedness that fits the name of AR-011 remains the same. Stroke up from 14mm to 16mm (MX). Stainless steel rivet compatible: Realized by ultra-hard jaw and SoftSet (shockless) mechanism. Improved maintaina... Read More
    Working Air Pressure (MPa)  0.5~0.6 
    from S$979.90
    Min. 2 days
  6. Air riveter stroke 19mm
    MonotaRO Air riveter stroke 19mm
    Since it is air, it is possible to crimp rivets strongly and quickly crimp a large number of rivets. Since the stroke is 19 mm, it is not necessary to hit twice and work efficiency is improved. For rivet caulking * Do not use for any other purpose. * The hole diameter of the nosepiece nominal 6.4... Read More
    Suitable Rivet Diameters (Φmm)  2.4、3.2、4.0、4.8、5.6、6.4  Suitable Air Pressure (MPa)  0.62  Air Consumption (L/min)  113  Overall Length (mm)  260  Suitable Hose Diameter (Φmm)  9.5  Mass (kg)  2.07  Air Hose Connection  PT1/4  Height (mm)  324  Stroke (mm)  19 
    from S$599.90
    Min. 2 days
  7. Air riveter hydraulic
    MonotaRO Air riveter hydraulic
    Since it is a hydraulic air riveter, there is little recoil during work, so it is suitable for continuous work. For rivet caulking * Do not use for any other purpose.
    Air Hose Connection  PT1/4  Suitable Hose Diameter (Φmm)  9.5  Suitable Air Pressure (MPa)  0.62  Air Consumption (L/min)  113 
    Rating:
    20%
    from S$599.90
    Min. 2 days
  8. Air Nutter
    LOBSTER (LOBTEX) Air Nutter
    LOBSTER's next-generation air nutter. High power model compatible with M12 shrimp nut! Although it is lighter than the manufacturer's conventional product, the caulking speed and power are improved! Caulking speed increased by about 40% (compared to the manufacturer's conventional mod... Read More
    Working Air Pressure (MPa)  0.5~0.6  Trusco Part No.  778-2322  Specification  (Tool tensile force) 25kN  Range of Use  (M3),M4,M5,M6,M8,M10,(M12)  Mass (kg)  2.1 
    Rating:
    100%
    from S$2,499.00
    Min. 2 days
  9. Shrimp Riveter M Nosepiece 2.4
    LOBSTER (LOBTEX) Shrimp Riveter M Nosepiece 2.4
    Tip parts for LOBTEX S type, M type air riveter, hand riveter * Install a size that matches the diameter of the rivet flange you are using. * If rivets of different sizes are used, rivets cannot be performed normally.
    Mass (g)  Trusco Part No.  786-4892  Suitable Rivet Diameter (Φmm)  2.4 
    from S$9.79
    Min. 2 days
  10. Air riveter
    JTC Air riveter
    Stainless steel rivets can be used
    RoHS directive (corresponding to 10 substances)  Mass (kg)  1.85  Width (mm)  165 (without cap)  Suitable Rivet Diameters (Φmm)  2.4、3.2、4.0、4.8、6.0、6.4  Height (mm)  240  Specification  Pulling force with chuck: 1600kg / f 
    Rating:
    76%
    from S$649.90
    Min. 2 days
  11. Pneumatic hydraulic rivet tool ProSet XT
    NIPPON POP RIVETS AND FASTENERS Pneumatic hydraulic rivet tool ProSet XT
    Achieves higher durability! Adopts a highly durable seal that prevents oil leakage The grip has an ergonomic design and non-slip equipment to improve operability! Equipped with a large-capacity mandrel collector, safety measures that automatically stop air when removed Easy disassembly and assembly
    Suitable Air Pressure (MPa)  0.5-0.6  Specification  Air hydraulic 
    Rating:
    100%
    from S$1,299.00
    Min. 2 days
  12. Air riveter
    JTC Air riveter
    Stainless steel rivets can be used
    Mass (kg)  1.56  Performance  2.4・3.2・4.0・4.8  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$379.90
    Min. 2 days
  13. Air riveter AR2000 series
    LOBSTER (LOBTEX) Air riveter AR2000 series
    We boldly adopted resin for the main body to reduce the weight. Uses a small diameter frame head that is convenient for work in tight spaces. A soft grip that is nice for continuous work and long hours of work, and a Soft-Set (shockless mechanism) type that softens the impact during light switch ... Read More
    Necessary Air Pressure (MPa [kgf/cm2])  0.49~0.59(5~6) 
    from S$879.90
    Min. 3 days
  14. Air riveter
    LOBSTER (LOBTEX) Air riveter
    If you want to use the most popular Φ2.4 to Φ4.8 wide range of blind rivets, AR2000M is recommended. Due to the longer stroke (14 → 16mm), the range that can be crimped with a single switch operation has expanded dramatically. Moreover, the speed is improved compared to the conventional product [... Read More
    Mass (kg)  1.2  Materials Suitable for Rivet Size (Φ3.2mm Dia.)  ○  Materials Suitable for Rivet Size (Φ2.4mm Dia.)  ○  Necessary Air Pressure (MPa [kgf/cm2])  0.49~0.59(5~6)  Materials Suitable for Rivet Size (Φ6.4mm Dia.)  ×  Air Consumption (L/rivet)  1.7  Materials Suitable for Rivet Size (Φ4.0mm Dia.)  ○  Materials Suitable for Rivet Size (Φ4.8mm Dia.)  △ (Not for NSS and NST)  Overall Length (mm)  270  Trusco Part No.  161-1399  Height H x Length L x Width W (mm)  283×270×21  Suitable Jaw  Super hard  Stroke of Mandrel (mm)  16 
    from S$1,199.00
    Min. 5 days
  15. Long nose air riveter
    JTC Long nose air riveter
    Ideal for riveting deep refueling palate !!
    RoHS directive (corresponding to 10 substances)  Nozzle Length (mm)  180  Mass of Main Unit (kg)  2.1  Cutting Capacity (mm)  2.4・3.2・4.0・4.8・6.0・6.4 
    from S$1,199.00
    Min. 6 days
  16. Air riveter
    LOBSTER (LOBTEX) Air riveter
    The rivets are sucked and held on the nose piece by air pressure, and the cut shafts are forcibly collected by using a tank unit or the like.
    Necessary Air Pressure (MPa [kgf/cm2])  0.49~0.59(5~6)  Type  With suction discharge device  Materials Suitable for Rivet Size (Φ6.4mm Dia.)  ×  Materials Suitable for Rivet Size (Φ2.4mm Dia.)  ○ 
    from S$1,499.00
    Min. 2 days
  17. Air riveter angle type
    LOBSTER (LOBTEX) Air riveter angle type
    Working Air Pressure (MPa)  0.49~0.59  Mass (g)  1550  Specification  8.0kN tool pulling force  Suitable Jaw 
    from S$1,699.00
    Min. 92 days
  18. Riveter Nosepiece Large
    LOBSTER (LOBTEX) Riveter Nosepiece Large
    Tip parts for LOBTEX Air Riveter (Hand Riveter) (Compatible models only) * Install a size that matches the diameter of the rivet flange you are using. If rivets of different sizes are used, rivets cannot be performed normally. * Available only for compatible models.
    Suitable Model  AR011H、AR021H 
    from S$22.99
    Min. 6 days
  19. Flash rivet set
    ATI Flash rivet set
    Used to crimp rivets. For the aircraft industry
    Suitable for  For flash rivets  Dimension (inch)  Body: 1/2  Material  Tool steel 
    from S$19.99
    Min. 32 days
  20. Safety cap for GP101 (101022)
    JTC Safety cap for GP101 (101022)
    RoHS directive (corresponding to 10 substances) 
    from S$29.99
    Min. 6 days
  21. Riveter kit (air type)
    ESCO Riveter kit (air type)
    Esco Part No.  EA166AK 
    from S$249.90
    Min. 6 days
  22. Air riveter (with suction / discharge device, lightweight type)
    LOBSTER (LOBTEX) Air riveter (with suction / discharge device, lightweight type)
    Lightweight type that uses resin for the main body. The rivet is sucked and held on the nose piece by air pressure, and the cut shaft is forcibly collected by using a tank unit etc. (type with suction and discharge device).
    Necessary Air Pressure  0.49~0.59MPa 
    from S$1,299.00
    Min. 32 days
  23. Flash set straight
    ATI Flash set straight
    Used to crimp rivets. For the aircraft industry
    Suitable for  For flash rivets  Material  Tool steel 
    Rating:
    60%
    from S$46.99
    Min. 3 days
  24. ARV015MX with riveter suction / discharge device
    LOBSTER (LOBTEX) ARV015MX with riveter suction / discharge device
    The balancer for hanging and the air supply port are in the same direction to improve maneuverability. Eliminates bending of the chute hose and reduces clogging of the mandrel. More rivets can be cut at once! Uses highly durable ultra-hard jaws and Soft-Set. Adoption of one-touch jaw case. With m... Read More
    Working Air Pressure (MPa)  0.5~0.6  Mass (kg)  1.8  dimensions 2 (mm)  101  Range to Use (Φmm)  2.4、3.2、4、4.8  dimensions 4 (mm)  23  dimensions 1 (mm)  401  dimensions 5 (mm)  41  dimensions 3 (mm)  64.5  dimensions 6 (mm)  79  tool tensile strength (kN)  Suitable Jaw  Super hard jaw medium 
    from S$1,599.00
    Min. 3 days
  25. Hydraulic riveter (air type)
    ESCO Hydraulic riveter (air type)
    Esco Part No.  EA166AH 
    from S$689.90
    Min. 6 days
  26. Air riveter angle type
    LOBSTER (LOBTEX) Air riveter angle type
    Working Air Pressure (MPa)  0.49~0.59  Mass (g)  1670  Specification  8.0kN tool pulling force  Suitable Jaw 
    from S$1,699.00
    Min. 92 days
  27. Riveter
    SHINANO Riveter
    Rivet caulking work
    Suitable Air Pressure (MPa)  48~68 
    from S$899.90
    Min. 3 days
  28. Cup rivet set offset 5/8
    ATI Cup rivet set offset 5/8
    Used to crimp rivets. For the aircraft industry
    Suitable for  For 1/4 inch AN470 rivet  Dimension (inch)  Body: 5/8  Material  Tool steel 
    from S$46.99
    Min. 3 days
  29. Cup rivet set offset 1/2
    ATI Cup rivet set offset 1/2
    Used to crimp rivets. For the aircraft industry
    Material  Tool steel  Dimension (inch)  Body: 1/2 
    from S$24.99
    Min. 3 days
  30. Flash rivet set offset
    ATI Flash rivet set offset
    Used to crimp rivets. For the aircraft industry
    Material  Tool steel  Specification  Offset drive, 401 shank  Suitable for  For flash rivets  Trusco Part No.  792-7584  Mass (g)  86  Length (inch)  3-1/2 
    from S$55.99
    Min. 32 days
  31. Flash rivet set 1/2 body offset
    ATI Flash rivet set 1/2 body offset
    Used to crimp rivets. For the aircraft industry
    Trusco Part No.  792-7592  Length (inch)  5-1/2  Suitable for  For flash rivets  Material  Tool steel  Specification  Offset drive, 401 shank  Mass (g)  68 
    from S$25.99
    Min. 32 days
  32. Pneumatic rivet power tool
    Cherry Pneumatic rivet power tool
    An pneumatic hydraulic tool suitable for a wide range of rivets. * Pulling head is sold separately.
    Air Pressure (MPa)  0.62~0.76  Mass (kg)  1.9  Overall Length (mm)  279  Material  Steel 
    from S$5,599.00
    Min. 32 days
  33. Rivet Gun Kit 3X
    ATI Rivet Gun Kit 3X
    Specification  NSN#5180-01-462-7729  Mass (kg)  Trusco Part No.  490-3501 
    from S$1,799.00
    Min. 32 days
  34. Pneumatic rivet high power tool
    Cherry Pneumatic rivet high power tool
    It is used for -8 size rivets and blind bolts that lack power in G704B. * Pulling head is sold separately.
    Air Pressure (MPa)  0.62~0.76  Mass (kg)  3.5  Overall Length (mm)  336  Trusco Part No.  490-8538  Material  Steel 
    from S$8,999.00
    Min. 32 days
  35. Cup rivet set double offset
    ATI Cup rivet set double offset
    Used to crimp rivets. For the aircraft industry
    Length (inch)  5-3/4  Material  Tool steel 
    from S$58.99
    Min. 32 days
  36. Rivet Gun Kit 4X
    ATI Rivet Gun Kit 4X
    Specification  NSN#5180-01-462-7729  Trusco Part No.  490-3510  Mass (kg)  6.1 
    from S$1,799.00
    Min. 32 days
  37. Auto rivet feeder 40B + air hose set
    LOBSTER (LOBTEX) Auto rivet feeder 40B + air hose set
    Since it is a desktop size, it can be easily moved according to changes in the work site, greatly increasing the degree of freedom of installation location.
    Main Unit Dimensions, Width W x Depth D x Height H (mm)  185×355~435×305  Trusco Part No.  856-9016  Necessary Air Pressure (MPa [kgf/cm2])  0.5~0.6  Power Input (V)  AC100~240(50~60Hz) 
    from S$6,999.00
    Min. 32 days
  38. Hand type rivet tool
    Cherry Hand type rivet tool
    Overall Length (mm)  235  Mass (g)  370  Suitable Jaw  728B4 
    from S$489.90
    Min. 3 days
  39. PULLING HEAD Right angle type
    Cherry PULLING HEAD Right angle type
    It is a right angle type PULLING head that uses G84 and is attached to the head when hitting a blind bolt. The straight type enables studs where the clearance is not sufficient.
    Total Length (inch)  6-7/16  Mass (g)  90 
    from S$7,799.00
    Min. 3 days
  40. Cup rivet set gooseneck
    ATI Cup rivet set gooseneck
    Used to crimp rivets. For the aircraft industry
    Mass (g)  365  Trusco Part No.  792-7606  Material  Tool steel  Suitable for  For 5/32 inch AN470 rivet  Length (inch)  6-5/8 
    from S$159.90
    Min. 3 days
View : Grid List
Filter

Items 1 - 40 of 90

Set Ascending Direction