All Category

Paint Mixers

Stirring is the act of stirring things (mainly liquid). Since the agitator driven by air pressure does not use electricity, it can also be used for flammable objects. With the technology of rotating while keeping the container sealed, it can be mixed quickly and evenly. In addition to liquids, it can be used for a variety of products such as powders and granules, foods and chemicals, industrial materials, etc. In addition, it can be stirred and mixed without opening various cans including Itoto cans. I can.

Other Related Pages

View : Grid List
Filter

16 Item(s)

Set Ascending Direction
  1. Stand type paint agitator
    ANEST IWATA Stand type paint agitator
    It is a stirrer for paint. For paint agitation. * A separate compressor is required.
    Range of Viscosity (mPa s)  (Available) 100 or less  Mass (kg)  2.7  Trusco Part No.  451-6851  Air Nozzle Port  G1/4  Specification  Stand type 
    from S$899.90
    Min. 5 days
  2. Martere lacquer mazar
    OHTSUKA BRUSH MFG. Martere lacquer mazar
    Pneumatic agitator for solvent-based paints. It is smaller and lighter than the electric type. Air type agitator. For stirring work such as solvent-based paints and materials.
    Suitable Air Pressure (MPa)  0.6  RoHS directive (corresponding to 10 substances)  Mass (kg)  1.42  Fan Diameter (Φmm)  100  Compressor (kW)  2.2  Maximum Operating Speed (min -1 [rpm])  2500  Shaft Length (mm)  500  Overall Length (mm)  650  Specification  Pneumatic/hand-held 
    from S$769.90
    Min. 5 days
  3. Maru Theme Saar 90A Air
    OHTSUKA BRUSH MFG. Maru Theme Saar 90A Air
    ・It is an air mixer that can be used without cutting the top plate of the 18-liter can by adopting foldable compact blades.・Insert into the inlet with the blades closed. When the number of revolutions is increased, the blades spread and stir evenly to every corner. Air type agitator. For paint ... Read More
    Type  #90A  Suitable Air Pressure (MPa)  0.6  RoHS directive (corresponding to 10 substances)  Mass (kg)  1.5  Blade Diameter (Φmm)  100  Compressor (kW)  2.2  Rotation Speed at No Load (min-1[rpm])  2500  Shaft Length (mm)  500  Air Consumption (L/min)  550  Overall Length (mm)  740 
    from S$779.90
    Min. 5 days
  4. Mull Theme Saar 90A Honey Shaft
    OHTSUKA BRUSH MFG. Mull Theme Saar 90A Honey Shaft
    RoHS directive (corresponding to 10 substances) 
    from S$229.90
    Min. 5 days
  5. Stand type paint stirrer (for high viscosity paint)
    ANEST IWATA Stand type paint stirrer (for high viscosity paint)
    It is a stirrer for paint. For paint agitation.
    Range of Viscosity (mPa s)  (Available) 1 or less  Mass (kg)  4.6  Trusco Part No.  451-6818  Air Nozzle Port  G1/4  Specification  Stand type 
    from S$1,199.00
    Min. 5 days
  6. Adapter for Marte Mazar 90A 12Φ
    OHTSUKA BRUSH MFG. Adapter for Marte Mazar 90A 12Φ
    Body and shaft mounting adapter. For Malteseal 90 / 90A Hane / Shaft
    Hole Diameter (Φmm)  12  Mass (g)  135  Thickness (mm)  22  Type  3/8-24UNF  Overall Length (mm)  65  Suitable Model  ADR-65-01  Applicable shaft diameter (Φmm)  Wings and Shafts for Malteseal 90/90A 
    from S$38.99
    Min. 5 days
  7. Adapter for Multe Ultra Ball
    OHTSUKA BRUSH MFG. Adapter for Multe Ultra Ball
    RoHS directive (corresponding to 10 substances) 
    from S$89.99
    Min. 5 days
  8. Marute Ultra Ball L = 560 Integrated type
    OHTSUKA BRUSH MFG. Marute Ultra Ball L = 560 Integrated type
    RoHS directive (corresponding to 10 substances)  Mass (kg)  1.237  Shaft Diameter (Φmm)  12  Dimensions (mm)  Ball 64×63  Type  L-560 
    from S$589.90
    Min. 5 days
  9. Marute Ultra Ball Mother
    OHTSUKA BRUSH MFG. Marute Ultra Ball Mother
    ●An epoch-making stirrer without blades equipped with an "Ultra Ball" that generates a powerful tornado-like vortex and stirs evenly and speedily to every corner of the container. ●Because it has no blades, it is safe even if it comes in contact with a container, etc., and prevents cont... Read More
    Suitable Air Pressure (MPa)  0.6  RoHS directive (corresponding to 10 substances)  machine shaft system (mm)  12  Mass (kg)  2.13  Compressor (kW)  2.2  Rotational Speed (min -1 [rpm])  2500  Air Consumption (L/min)  550  Shaft Length (mm)  564  Tip Ball Diameter (mm)  64  Type  ADR-65 
    from S$1,199.00
    Min. 5 days
  10. Mull Theme Saar 90
    OHTSUKA BRUSH MFG. Mull Theme Saar 90
    ・It is an electric stirrer that can be used without cutting the top plate of the 18-liter can by adopting a foldable compact blade.・Insert into the inlet with the blades closed. When the number of revolutions is increased, the blades spread and stir evenly to every corner. Electric stirrer. For... Read More
    Type  #90  RoHS directive (corresponding to 10 substances)  Blade Diameter (Φmm)  100  Mass (kg)  3.3  Shaft Length (mm)  500  Rated Power Consumption (W)  610  Rotation Speed at No Load (min-1[rpm])  850  Overall Length (mm)  870  Power Input (V)  Single phase 100 
    from S$589.90
    Min. 5 days
  11. Ultra ball MA-P fixed body only (2903481)
    OHTSUKA BRUSH MFG. Ultra ball MA-P fixed body only (2903481)
    Ultra ball mother fixed type (body only) Agitator body *Shaft sold separately
    Operating Pressure (MPa)  0.49  Rotational Speed (min -1 [rpm])  1000  Air Consumption (L/min)  180  Mass (kg)  2.7 
    from S$979.90
    Min. 5 days
  12. Adapter for ultra ball 12Φ L type wrench
    OHTSUKA BRUSH MFG. Adapter for ultra ball 12Φ L type wrench
    Shaft and body mounting adapter for Ultra Ball Mazar (with L-shaped wrench) Shaft/body mounting adapter. Joint. For Marute Ultra Ball
    RoHS directive (corresponding to 10 substances)  Hole Diameter (Φmm)  12  Mass (kg)  123  Thickness (mm)  25  Overall Length (mm)  42 
    from S$45.99
    Min. 5 days
  13. Joint for Malte Mazar 90 (608 1258)
    OHTSUKA BRUSH MFG. Joint for Malte Mazar 90 (608 1258)
    RoHS directive (corresponding to 10 substances) 
    from S$29.99
    Min. 5 days
  14. Marute Ultra Ball MA-P (fixed)
    OHTSUKA BRUSH MFG. Marute Ultra Ball MA-P (fixed)
    A groundbreaking agitator without blades equipped with an "Ultra Ball" that generates a powerful tornado-like vortex and agitates evenly and speedily to every corner of the container. ●Because it has no blades, it is safe even if it comes in contact with a container, etc., and prevents ... Read More
    Suitable Air Pressure (MPa)  0.49  RoHS directive (corresponding to 10 substances)  Rotational Speed (min -1 [rpm])  1000  machine shaft system (mm)  12  Air Consumption (L/min)  180  Shaft Length (mm)  324  Output (W)  45 Torque 0.45Nm  Tip Ball Diameter (mm)  64  Type  MA-P 
    from S$1,399.00
    Min. 5 days
  15. Horizontal Miniature Air Valve for Ultra Ball Mazar
    OHTSUKA BRUSH MFG. Horizontal Miniature Air Valve for Ultra Ball Mazar
    air adjustment valve For Ultra Ball Mazar
    Type  Horizontal miniature air valve  Specification  Rotation speed adjustment 
    from S$32.99
    Min. 5 days
  16. Marute Ultra Ball L = 320 Integrated
    OHTSUKA BRUSH MFG. Marute Ultra Ball L = 320 Integrated
    ● Shaft for Ultra Ball Mazar. ● A powerful tornado-like vortex is generated by the rotation of the specially shaped head with holes. Prevents foreign matter from being mixed in due to scattering or contact with the container. Wide suction range and a large sediment layer agitation.The feature is ... Read More
    RoHS directive (corresponding to 10 substances)  Mass (kg)  1.017  Shaft Diameter (Φmm)  12  Overall Length (mm)  318  Dimensions (mm)  Ball 64×63  Type  L-320 
    from S$589.90
    Min. 5 days
View : Grid List
Filter

16 Item(s)

Set Ascending Direction