Buy more than* S$200* and get FREE SHIPPING

Chip AEMW-ER

Thickness (mm)
3.97
Dimension L1 (mm)
19.05
Pricision
M
Dimension L2 (mm)
12.7
Thickness Tolerance (mm)
+/-0.13
Relief Angle (degree)
20
Inscribed Circle Tolerance (mm)
+/-0.05-+/-0.13
Dimensions S1 (mm)
3.97
Corner Height Tolerance (mm)
+/-0.08-+/-0.18
2015 Trusco Published Pages
1 0624
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Dimensions Re (mm) TRUSCO Part Number Material Corner Radius (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions Re (mm) TRUSCO Part Number Material Corner Radius (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.4 166-6452 NX2525 0.4 1box(10pc) 1 AEMW19T304ER 05359033 119.99 SGD
Shipped after 2019-02-21
0.8 166-6495 NX2525 0.8 1box(10pc) 1 AEMW19T308ER 05358972 119.99 SGD
Shipped after 2019-02-21
0.8 166-6517 UTi20T 0.8 1box(10pc) 1 AEMW19T308ER 05358945 119.99 SGD
Shipped after 2019-02-21
ADD TO CART

Related Products