Buy more than* S$200* and get FREE SHIPPING

2-port valve PKW series for the pilot kick type water

Weight (kg)
13
Dimension H (mm)
66
Power Consumption (W)
68
Dimensions A (mm)
180
Orifice (mm)
50
Dimensions D (mm)
155
Dimensions B (mm)
207
Dimensions C (mm)
155
Dimension G(mm)
84
Operating Pressure Range (MPa)
0-0.5
Fluid Temperature (Degree C)
5-60
Heat Resistance Class
B
Ambient Temperature (Degree C)
0-40
Cv Value
48
Highest Using Frequency (times/min)
6
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Rated Voltage (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Voltage (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AC100(50/60Hz) *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PKW-20-25-AC100V 05718632 659.99 SGD
Shipped after 2019-02-27
AC200(50/60Hz) *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PKW-20-25-AC200V 05718641 659.99 SGD
Shipped after 2019-02-25
ADD TO CART

Related Products

CKD

CKD