Buy more than* S$200* and get FREE SHIPPING
---
*Notice*
Due to the maintenance, we will close our website from July 21,2018 10PM to July 22, 2018 4AM JST.
All customers cannot shop on our website during the time. Thank you.

Fluorescent lamp with scattering prevention film

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Tube Length (mm)
2367
Rated Lamp Power (W)
100
Rating Life (Hours)
12000
Total Luminous Flux (Lm)
8940
Connector
R17d
Pipe Diameter (phi mm)
38
Current (A)
0.82
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1box(10pc) 1 FLR110H, EX-N/A, 100P 01918621 569.99 SGD
In stock
ADD TO CART

Related Products