Buy more than* S$200* and get FREE SHIPPING

Cobalt Taper Shank Drill

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Flute Length l (mm)
88
Shanks (MT.No)
1
Blade Diameter D (phi mm)
9
Overall Length L (mm)
172
Point Angle (Degree)
135
Tolerance
h8
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 COTD9.0 06628544 54.99 SGD
Shipped after 2018-11-20
ADD TO CART

Related Products