Buy more than* S$200* and get FREE SHIPPING
---
*Notice*
Due to the maintenance, we will close our website from July 21,2018 10PM to July 22, 2018 4AM JST.
All customers cannot shop on our website during the time. Thank you.

Tubes / Cutters for Polyethylene Tubes

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Capacity (mm)
10-63
Height (mm)
55
Weight (kg)
0.79
Overall Length (mm)
300
Width (mm)
40
TRUSCO Part Number
451-4921
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 31647 02269303 229.99 SGD
Shipped after 2018-07-24
ADD TO CART

Related Products