Buy more than* S$200* and get FREE SHIPPING
Note
Due to Japanese national holidays as Golden Week, we will close 2019/4/27~2019/5/6 JST.
This may cause delays with our responses. Thank you for your understanding.

Underwater high spin pump for miscellaneous drainage

TRUSCO Part Number
280-8374
Weight (kg)
7.7
Output (kW)
0.4
Number of Poles
2
Operating Temperature Range (deg C)
0-40
Cycle(Hz)
50
Dimension H (mm)
374
Synchronous Speed (min-1)
3000
Dimension d (mm)
50
Dimensions A (mm)
236
Total Pumping Height (m)
9.3/10.0
Dimensions D (mm)
173
Dimensions B (mm)
102
Dimension D1 (mm)
76
Dimension D2 (mm)
97
Discharge Caliber (phi mm)
50
Power Cord (m)
6
Dimensions A1 (mm)
115
Dimension B1 (mm)
90
Material (frame)
SUS304
Contaminants Passage Diameter (phi mm)
10
Materials (cable)
VCT(3x1.25)
Dimensions A1(mm)
81
Discharge Volume (m3/min)
0.08
Dimension FL1 (mm)
115
Dimension FL2 (mm)
607
Material (main shaft)
SUS304
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 50PNA2.4S 06959723 629.99 SGD
Shipped after 2019-04-22
ADD TO CART

Related Products