Buy more than* S$200* and get FREE SHIPPING

38 mm stainless steel spring entry number

ESCO Part Number
EA951CU-38
Length (mm)
38
Width (mm)
32
Plate Thickness (mm)
1.5
Screw Holes Number
4
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 EA951CU-38 03692823 9.99 SGD
Shipped after 2019-02-25
ADD TO CART