Buy more than* S$200* and get FREE SHIPPING

Small underwater pump

5.00 (1)
Purpose
For construction and civil engineering. For industrial equipment. For construction equipment. For waste water treatment. For farm. For fishing industry., For construction and civil engineering. For industrial equipment. For construction equipment. For waste water treatment. For farm. For fishing industry.
2015 Trusco Published Pages
3 1387
2014 TRUSCO Published Page
2-2201
Discharge Amount (L/min) / Total Lift (m)
80/5, 80/5
Cabtire Cable Types
VCT, VCT
Structure (Bearing)
Sealed ball bearings
Cabtire Cable (mm2xm)
0.75x4, 0.75x4
Number of Motor Poles
2, 2
Power (Electric Motor)(V)
Single-phase 100
Material (main shaft)
SUS420J1 or 2
Material (impeller)
Synthetic resin
Material (casing)
Synthetic resin
Structure (Shaft Seal)
Mechanical seal
Structure (impeller)
Semi-open
Starting Water Level (highest)(mm)
300, 300
Stop Water Level (minimum)(mm)
100, 100
Liquid Temperature Range (degree c)
0-40, 0-40
Liquid Type
Shimizu, sewage
Contaminants Passage Diameter (phi mm)
3, 3
Electric Motor
Dry underwater motor
Connection
Hose coupling connection
Caliber (phi mm)
32, 32
Output (W)
150, 150
Weight (kg)
4.6, 4.6
Model
Alone automatic
Accessories
Cab tire cable (4m) x1, hose coupling x1 set
...see all>
Product Options
ADD TO CART
Rated Power Consumption (W) Synchronous Speed (min-1) Cycle(Hz) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Power Consumption (W) Synchronous Speed (min-1) Cycle(Hz) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
301, 301 3600, 3600 60, 60 227-3438, 227-3438 1PC 1 SA-150C 03330397 429.99 SGD
In stock
305, 305 3000, 3000 50, 50 227-3420, 227-3420 1PC 1 SA-150C 02153356 429.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drainage
5
From Japan
On 2015-02-04 16:22:53
Great!
This review is about item#03330397.

Related Products