Buy more than* S$200* and get FREE SHIPPING

Chip TCMT-HQ

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
2015 Trusco Published Pages
1 0526
Corner Height Tolerance (mm)
+/-0.08-+/-0.18
Corner Radius (mm)
0.4
Inscribed Circle Tolerance (mm)
+/-0.05-+/-0.13
Relief Angle (degree)
7
Thickness Tolerance (mm)
+/-0.13
Inscribed Circle Diameter (phi mm)
5.56
Cutting Blade Length (mm)
9.6
Thickness (mm)
2.38
Material
TN60
TRUSCO Part Number
141-1055
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
1box(10pc) 1 TCMT090204HQ 04967645 53.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During lathe operation
5
From Japan
On 2017-10-23 22:16:06
It is a tip that can be cut normally. The cutting surface is also satisfied with beautiful.
This review is about item#4967645.

Related Products