Buy more than* S$200* and get FREE SHIPPING

Material
AC2000
Thickness (mm)
4.76
Cutting Blade Length (mm)
12.9
Inscribed Circle Diameter (phi mm)
12.7
Thickness Tolerance (mm)
+/-0.13
Relief Angle (degree)
0
Inscribed Circle Tolerance (mm)
+/-0.05-+/-0.15
Nose Radius r (mm)
0.4
Breaker
UP
Conventional Manufacturer Model Number
CNMG431EUP
Blade Length l (mm)
12.9
Corner Radius (mm)
0.4
Thickness s (mm)
4.76
Hole Diameter d1 (phi mm)
5.16
Corner Height Tolerance (mm)
+/-0.08-+/-0.2
Caution
* With regard to unaccompanied product, in the case of COD orders will be shipped after the next day, This product is manufactured in Japanese standards. Please check the specification before you order.
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
1box(10pc) 1 CNMG120404N-UP 05485681 -
Discontinued
[x]
ADD TO CART

Related Products