Buy more than* S$200* and get FREE SHIPPING

Xs Mill Long 4 Blades

Number of Blades
4
Overall Length (mm)
50
Blade Length (mm)
12
Shank Diameter (phi mm)
6
Blade Diameter (phi mm)
3
Tolerance (mm)
-0.014--0.028
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 SL4PLXS 3.0 06781442 -
Discontinued
[x]
ADD TO CART

Related Products