Buy more than* S$200* and get FREE SHIPPING

T GAN TAP

Chamfer Lc
4
Screw Type
M
...see all>
Product Options
ADD TO CART
Screw Diameter Grade Pitch Neck Length Ln(mm) Angle Length Lk (mm) Angle Width K (mm) Neck Diameter dn (phi mm) Screw Length l (mm) Shank Diameter d (phi mm) Overall Length L (mm) Number of Flutes Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter Grade Pitch Neck Length Ln(mm) Angle Length Lk (mm) Angle Width K (mm) Neck Diameter dn (phi mm) Screw Length l (mm) Shank Diameter d (phi mm) Overall Length L (mm) Number of Flutes Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.3M G3 0.4 15 - - 2.3 9.5 - 42 2 1pack(10pc) 1 TGN2.3M0.4 08669306 159.99 SGD
Shipped after 2018-11-22
3M G5 0.5 18 6 3.2 2.3 11 4 46 3 1pack(10pc) 1 TGN3M0.5 08669333 96.99 SGD
Shipped after 2018-11-20
3.5M G5 0.6 18 6 3.2 2.8 13 4 48 3 1pack(10pc) 1 TGN3.5M0.6 08669342 99.99 SGD
Shipped after 2018-11-22
6M G6 0.75 27 7 4.5 4.7 19 6 62 3 1pack(10pc) 1 TGN6M0.75 08669376 139.99 SGD
Shipped after 2018-11-22
12M G7 1.5 45 9 6.5 8.3 29 8.5 82 3 1pack(5pc) 1 TGN12M1.5 08669464 129.99 SGD
Shipped after 2018-11-22
16M G8 2 52 13 10 12.3 32 12.5 95 3 1pack(5pc) 1 TGN16M2 08669516 239.99 SGD
Shipped after 2018-11-22
24M G8 1.5 67 18 15 18.8 45 19 120 3 1pack(3pc) 1 TGN24M1.5 08669586 409.99 SGD
Shipped after 2018-11-22
24M G9 3 67 18 15 18.8 45 19 120 3 1pack(3pc) 1 TGN24M3 08669595 409.99 SGD
Shipped after 2018-11-22
2.5M G3 0.45 16 - - 2.5 9.5 - 44 2 1pack(10pc) 1 TGN2.5M0.45 08669315 139.99 SGD
Shipped after 2018-11-20
8M G6 1.25 34 8 5 6 22 6.2 70 3 1pack(10pc) 1 TGN8M1.25 08669412 149.99 SGD
Shipped after 2018-11-22
10M G6 1.25 39 8 5.5 6.8 24 7 75 3 1pack(10pc) 1 TGN10M1.25 08669437 199.99 SGD
Shipped after 2018-11-22
16M G7 1.5 52 13 10 12.3 32 12.5 95 3 1pack(5pc) 1 TGN16M1.5 08669507 239.99 SGD
Shipped after 2018-11-22
20M G9 2.5 47 15 12 14.8 37 15 105 3 1pack(5pc) 1 TGN20M2.5 08669552 409.99 SGD
Shipped after 2018-11-22
1.4M G3 0.3 11 5 2.5 1.5 7 3 34 2 1pack(10pc) 1 TGN1.4M0.3 08669272 239.99 SGD
Shipped after 2018-11-22
2M G3 0.4 15 - - 2 8 - 40 2 1pack(10pc) 1 TGN2M0.4 08669297 179.99 SGD
Shipped after 2018-11-22
2.6M G3 0.45 16 - - 2.6 9.5 - 44 2 1pack(10pc) 1 TGN2.6M0.45 08669324 129.99 SGD
Shipped after 2018-11-22
5M G6 0.8 22 7 4.5 3.9 16 5.5 60 3 1pack(10pc) 1 TGN5M0.8 08669367 95.99 SGD
Shipped after 2018-11-22
7M G6 1 30 8 5 5.7 19 6.2 65 3 1pack(10pc) 1 TGN7M1 08669394 129.99 SGD
Shipped after 2018-11-22
14M G7 1.5 49 11 8 10.3 30 10.5 88 3 1pack(5pc) 1 TGN14M1.5 08669482 179.99 SGD
Shipped after 2018-11-22
18M G8 1.5 46 14 11 13.8 37 14 100 3 1pack(5pc) 1 TGN18M1.5 08669525 319.99 SGD
Shipped after 2018-11-22
18M G9 2.5 46 14 11 13.8 37 14 100 3 1pack(5pc) 1 TGN18M2.5 08669534 319.99 SGD
Shipped after 2018-11-22
20M G8 1.5 47 15 12 14.8 37 15 105 3 1pack(5pc) 1 TGN20M1.5 08669543 409.99 SGD
Shipped after 2018-11-22
1.7M G3 0.35 13 - - 1.8 8 - 36 2 1pack(10pc) 1 TGN1.7M0.35 08669281 219.99 SGD
Shipped after 2018-11-22
10M G7 1.5 39 8 5.5 6.8 24 7 75 3 1pack(10pc) 1 TGN10M1.5 08669446 199.99 SGD
Shipped after 2018-11-22
14M G8 2 49 11 8 10.3 30 10.5 88 3 1pack(5pc) 1 TGN14M2 08669491 179.99 SGD
Shipped after 2018-11-22
4M G5 0.7 20 7 4 3.05 13 5 52 3 1pack(10pc) 1 TGN4M0.7 08669351 93.99 SGD
Shipped after 2018-11-22
6M G6 1 27 7 4.5 4.7 19 6 62 3 1pack(10pc) 1 TGN6M1 08669385 99.99 SGD
Shipped after 2018-11-22
10M G6 1 39 8 5.5 6.8 24 7 75 3 1pack(10pc) 1 TGN10M1 08669421 239.99 SGD
Shipped after 2018-11-22
12M G8 1.25 45 9 6.5 8.3 29 8.5 82 3 1pack(5pc) 1 TGN12M1.25 08669455 129.99 SGD
Shipped after 2018-11-22
12M G8 1.75 45 9 6.5 8.3 29 8.5 82 3 1pack(5pc) 1 TGN12M1.75 08669473 129.99 SGD
Shipped after 2018-11-22
22M G8 1.5 62 16 13 16.8 38 17 115 3 1pack(3pc) 1 TGN22M1.5 08669561 329.99 SGD
Shipped after 2018-11-22
8M G6 1 34 8 5 6 22 6.2 70 3 1pack(10pc) 1 TGN8M1 08669403 179.99 SGD
Shipped after 2018-11-22
22M G9 2.5 62 16 13 16.8 38 17 115 3 1pack(3pc) 1 TGN22M2.5 08669577 329.99 SGD
Shipped after 2018-11-22
ADD TO CART

Related Products