Buy more than* S$200* and get FREE SHIPPING

Ion exchange element type pure water device

Set Contents
One ion exchange element x, one self-supporting skirt x, hose nipple + hose (2 m) x 2, main body container wrench x 1
Diameter (phi mm)
Skirt: 25
Main Part Dimension (mm)
phi180x595
Standard Flow Rate (L/h)
30-120
Ion Exchange Resin (L)
5
Water Sampling Amount (L/min)
1.6
AS ONE Part Number
1-7669-01
Obtaining Water Amount
About 1600 L (pure water)
Operating Mass (kg)
8.5
Using Water Temperature (degree c)
5 or more but less than 40
Water Sampling Water Quality (micro S)
less than 10
Raw Water Pressure (MPa)
0.05-0.5
Caution
* Water quality meter is not included., This product is manufactured in Japanese standards. Please check the specification before you order.
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
1pc 1 DI-20BB body set 09215202 1,099.00 SGD
Shipped after 2019-05-22
ADD TO CART

Related Products