Buy more than* S$200* and get FREE SHIPPING
Note
Due to the maintenance, we will close our website on June/22/2019 2:00-2:30am JST.
All customers might not shop on our website during the time. Thank you.

Interchangeable anvil digital outside micrometer

Power
SR44 (silver oxide battery) included for testing 1
Dimensions D (mm)
18, 18
Dimensions C (mm)
8, 8
Minimum Scale (mm)
0.001, 0.001
Material (frame)
Carbon steel for machine structural use
Micrometer Head Stroke (mm)
25, 25
Material (spindle)
High Carbon Chromium Bearing Steel
2015 Trusco Published Pages
1 0858, 1 0858
...see all>
Product Options
ADD TO CART
Measuring Range (mm) Dimensions A (mm) Dimensions B (mm) TRUSCO Part Number Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Measuring Range (mm) Dimensions A (mm) Dimensions B (mm) TRUSCO Part Number Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
0-100, 0-100 108, 108 57, 57 353-3824, 353-3824 1pc(s) 1 09440541 599.90 SGD
Shipped after 2019-06-20
100-200, 100-200 208, 208 114, 114 353-3832, 353-3832 1pc(s) 1 09440557 599.90 SGD
Shipped after 2019-06-20
ADD TO CART

Related Products