Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Length (m) Wire Diameter (phi mm) Dimensions (phi x m) Breaking Strength (kN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Wire Diameter (phi mm) Dimensions (phi x m) Breaking Strength (kN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50, 50, 50, 50 10, 10, 10, 10 10x50, 10x50, 10x50, 10x50 9.71, 9.71, 9.71, 9.71 1roll(50m) 1 DPK-1050 10732985 229.99 SGD
Shipped after 2019-02-20
100, 100, 100, 100 9, 9, 9, 9 9x100, 9x100, 9x100, 9x100 7.75, 7.75, 7.75, 7.75 1roll(100m) 1 DPK-0951 10732967 299.99 SGD
Shipped after 2019-02-25
50, 50, 50, 50 9, 9, 9, 9 9x50, 9x50, 9x50, 9x50 7.75, 7.75, 7.75, 7.75 1roll(50m) 1 DPK-0950 10732951 199.99 SGD
Shipped after 2019-02-20
50, 50, 50, 50 8, 8, 8, 8 8x50, 8x50, 8x50, 8x50 6.37, 6.37, 6.37, 6.37 1roll(50m) 1 DPK-0850 10732924 149.99 SGD
In stock
100, 100, 100, 100 8, 8, 8, 8 8x100, 8x100, 8x100, 8x100 6.37, 6.37, 6.37, 6.37 1roll(100m) 1 DPK-0851 10732933 299.99 SGD
Shipped after 2019-02-20
50 12 12x50 13.9 1roll(50m) 1 DPK-1250 10733012 279.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For raising and lowering the instrument
5
From Japan
On 2017-12-01 18:28:43
It is sufficient strength because the thing used for lift is less than 10 kg.
This review is about item#10733021.
I use it for towing and loading of wood
4
From Japan
On 2014-06-11 14:27:27
I have used this product for a long time. I think that it is a soft, easy-to-tie rope. It is rather durable and easy to handle, so it is used for loading, towing at the time of logging, and various other uses.
This review is about item#10733021.