Buy more than* S$200* and get FREE SHIPPING

Stainless Roller Chain

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Please when you use to select the chain according to the "Cheng selection in special environments," "Temperature selection method" ※.  Please use within the maximum allowable load without fail.  Chen speed should be used at less than or equal to 50m / min
Unit Length (m)
3.048
Number of Rows
1
...see all>
Product Options
ADD TO CART
Weight (kg/m) Roller Outer Diameter (R)(mm) Number of Unit Links Bushing outer diameter (R) (Φ mm) Maximum Allowable Load (kN) Pin Diameter D (mm) Link Inner Width W (mm) Link Plate Thickness T (mm) Link Plate Height H (mm) Pin Length L2 (mm) Pin Length L1 (mm) Chain Pitch (P)(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg/m) Roller Outer Diameter (R)(mm) Number of Unit Links Bushing outer diameter (R) (Φ mm) Maximum Allowable Load (kN) Pin Diameter D (mm) Link Inner Width W (mm) Link Plate Thickness T (mm) Link Plate Height H (mm) Pin Length L2 (mm) Pin Length L1 (mm) Chain Pitch (P)(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.02 10.16 192 - 0.68 5.08 9.53 2 14.5 10.2 11.8 15.875 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SS50 10812785 239.99 SGD
Shipped after 2018-11-26
3.77 19.05 96 - 2.64 9.53 19.05 4 29.3 19.8 23.4 31.75 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SS100(R) 10812873 789.99 SGD
Shipped after 2018-11-26
0.34 - 320 5.08 0.24 3.58 4.8 1.25 9 6 7.4 9.525 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SS35 10812724 159.99 SGD
Shipped after 2018-11-28
1.45 11.92 160 - 1.08 5.95 12.7 2.4 17.5 12.7 14.8 19.05 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SS60 10812812 289.99 SGD
Shipped after 2018-11-26
0.63 7.92 240 - 0.44 3.96 7.95 1.5 11.5 8.2 10 12.7 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SS40 10812751 169.99 SGD
Shipped after 2018-11-26
2.42 15.88 120 - 1.71 7.93 15.88 3.2 23.4 16.3 19 25.4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SS80(R) 10812846 479.99 SGD
Shipped after 2018-11-26
ADD TO CART

Related Products